All Category

Power Supplies

View : Grid List
Filter

Items 1 - 40 of 45

Set Ascending Direction
  1. Direct outlet
    Mitsubishi Electric Direct outlet
    Rating:
    100%
    from S$7.29
    Min. 2 days
  2. Auto fan member regulator 1 unit for operation 1 to 1
    Panasonic Auto fan member regulator 1 unit for operation 1 to 1
    Specification  For one-unit operation (one-to-one) 
    from S$26.99
    Min. 2 days
  3. Built-in outlet for general ventilation fan
    TOSHIBA CARRIER Built-in outlet for general ventilation fan
    from S$8.49
    Min. 2 days
  4. Control member Ventilation air volume controller
    Panasonic Control member Ventilation air volume controller
    Please use it when operating the ventilation fan with strong / weak speed adjustment in parallel with one switch. * Multiple 3-speed ventilation fans cannot be operated when using both 3-speed ventilation fans. If you select and use 2 notches out of 3 speeds, use the relay unit. (When not using o... Read More
    Power Consumption (W)  1.5 or less  Power Supply  Single phase 100V50 / 60HZ  Operating Temperature Range (℃)  0~+40 
    from S$109.90
    Min. 2 days
  5. Ceiling fan Ceiling fan Regulator
    Panasonic Ceiling fan Ceiling fan Regulator
    from S$29.99
    Min. 17 days
  6. Remote control cord for extension
    Mitsubishi Electric Remote control cord for extension
    Effective length about 10m With connector conversion adapter
    Dimensions, H x W x D (mm)  10000 
    from S$18.99
    Min. 2 days
  7. Pipe fan plug cord
    TOSHIBA CARRIER Pipe fan plug cord
    from S$6.99
    Min. 7 days
  8. Auto fan member Regulator 2 unit operation 1 to 2
    Panasonic Auto fan member Regulator 2 unit operation 1 to 2
    Specification  For two-unit operation (1: 2) 
    from S$39.99
    Min. 7 days
  9. Range hood member Air supply electric shutter interlocking cord
    Panasonic Range hood member Air supply electric shutter interlocking cord
    from S$29.99
    Min. 7 days
  10. Control member Blower inverter
    Panasonic Control member Blower inverter
    Various external controls: In addition to starting / stopping from the outside, the frequency can be changed by DC0-5V, DC0-10V, DC4-20mA. Low noise operation: The high carrier sine wave PWM method enables operation with low noise comparable to that when driving a commercial power supply. Remote ... Read More
    Frequency  0/60Hz±5%  Rated Output Voltage  Three-phase 200V input  Voltage  Three-phase 200 to 230 VAC ± 10%  Vibration  5.9m / s 2 (0.6G) or less  Ambient Temperature (℃)  -10 to +50 (no freezing)  Output Frequency (Hz)  0-60Hz (Factory setting: 15-60Hz) 
    from S$589.90
    Min. 7 days
  11. Control member Blower inverter
    Panasonic Control member Blower inverter
    Various external controls: In addition to starting / stopping from the outside, the frequency can be changed by DC0-5V, DC0-10V, DC4-20mA. Low noise operation: The high carrier sine wave PWM method enables operation with low noise comparable to that when driving a commercial power supply. Remote ... Read More
    Frequency  0/60Hz±5%  Acceleration / Braking Time  (Factory setting: 15 seconds)  Overload Current Rating  150% for 1 minute  Vibration  5.9m / s 2 (0.6G) or less  Ambient Temperature (℃)  -10 to +40 (no freezing)  Rated Output Voltage  Single phase 100V input  Voltage  Single phase AC100V ± 10%  Output Frequency (Hz)  0-60Hz (Factory setting: 15-60Hz)  Applicable motor (kW)  Remark 
    from S$739.90
    Min. 7 days
  12. Control member Relay unit
    Panasonic Control member Relay unit
    When operating the main unit in parallel with one switch, more units can be operated than using only the switch. The main unit and humidity switch / temperature switch (FY-ST030, 032) can be operated in conjunction with each other. When interlocking the main body and the electric shutter If the p... Read More
    Operating Temperature Range (℃)  -10~+50  Power Consumption (W)  About 3.5  Connector  Electric single-phase 200V  Rated Voltage  Three-phase 200V50 / 60Hz 
    from S$87.99
    Min. 7 days
  13. Ceiling fan Ceiling fan Multi-regulator
    Panasonic Ceiling fan Ceiling fan Multi-regulator
    * For embedding only. Use an embedded box for 3 switch boxes.
    from S$159.90
    Min. 7 days
  14. Control member Relay unit
    Panasonic Control member Relay unit
    When operating the main unit in parallel with one switch, more units can be operated than using only the switch. The main unit and humidity switch / temperature switch (FY-ST030, 032) can be operated in conjunction with each other. When interlocking the main body and the electric shutter If the p... Read More
    Operating Temperature Range (℃)  -10~+50  Power Consumption (W)  About 1.5  Connector  Electric single phase 100V  Rated Voltage  Single phase 100V50 / 60Hz 
    from S$87.99
    Min. 5 days
  15. Airflow air circulation system Detached house dedicated +/+ sanitary ventilation unit system member signal line
    Mitsubishi Electric Airflow air circulation system Detached house dedicated +/+ sanitary ventilation unit system member signal line
    Mass (kg)  0.4  Dimensions, H x W x D (mm)  10200 
    from S$39.99
    Min. 6 days
  16. Sanitary ventilation unit system component +/+ signal line
    Mitsubishi Electric Sanitary ventilation unit system component +/+ signal line
    Mass (kg)  0.2  Dimensions, H x W x D (mm)  5200 
    from S$21.99
    Min. 6 days
  17. Power cord member for room drying fan
    Panasonic Power cord member for room drying fan
    It is used when using an indoor outlet.
    Length (m)  About 1 
    from S$18.99
    Min. 7 days
  18. Control unit for blower without speed control
    Panasonic Control unit for blower without speed control
    You can easily connect the three-phase speed control motor and the blower switch (FY-SW91W-T, FYSW91WC-T, FY-SW90-T, FY-SW91-T).
    Rating  10A (startup 60A) 
    from S$279.90
    Min. 7 days
  19. Power box Digital / Indoor use
    Panasonic Power box Digital / Indoor use
    Dimension (mm)  270×280×140  Mass (kg)  Input Power  AC100V~242V(50/60Hz)  Output  DC30V+2 system  Specification  For wall mounting only 
    from S$1,999.00
    Min. 5 days
  20. Bath drying / heating / ventilation system / with 24-hour ventilation function / 100V power supply / / for 3 rooms (1 room heating) type / AC motor
    Mitsubishi Electric Bath drying / heating / ventilation system / with 24-hour ventilation function / 100V power supply / / for 3 rooms (1 room heating) type / AC motor
    Duct Diameter (Φmm)  (EA)100.0  Voltage (V)  100  Dimensions, H x W x D (mm)  259×553×443  Mass (kg)  9.1  Power Supply  Single-phase 
    from S$769.90
    Min. 6 days
  21. Commercial Relay Unit for Total Heat Exchange Unit
    TOSHIBA CARRIER Commercial Relay Unit for Total Heat Exchange Unit
    from S$159.90
    Min. 7 days
  22. Embedded ceiling air purifier Range hood interlocking cord
    Panasonic Embedded ceiling air purifier Range hood interlocking cord
    from S$27.99
    Min. 7 days
  23. Bath drying / heating / ventilation system / with 24-hour ventilation function / 100V power supply / / for 3 rooms (1 room heating / 3 room ventilation) type // DC brushless motor
    Mitsubishi Electric Bath drying / heating / ventilation system / with 24-hour ventilation function / 100V power supply / / for 3 rooms (1 room heating / 3 room ventilation) type // DC brushless motor
    Duct Diameter (Φmm)  (EA)100.0  Voltage (V)  100  Dimensions, H x W x D (mm)  209×553×443  Mass (kg)  8.4  Power Supply  Single-phase 
    from S$779.90
    Min. 38 days
  24. Mitsubishi HEMS compatible bath drying / heating / ventilation system / with 24-hour ventilation function / 100V power supply / / for 3 rooms (1 room heating / 3 room ventilation) type // DC brushless motor
    Mitsubishi Electric Mitsubishi HEMS compatible bath drying / heating / ventilation system / with 24-hour ventilation function / 100V power supply / / for 3 rooms (1 room heating / 3 room ventilation) type // DC brushless motor
    Duct Diameter (Φmm)  (EA)100.0  Voltage (V)  200  Dimensions, H x W x D (mm)  239×553×372  Mass (kg)  8.9  Power Supply  Single-phase 
    from S$1,099.00
    Min. 6 days
  25. Ceiling fan Ceiling fan Power box
    Panasonic Ceiling fan Ceiling fan Power box
    * One power supply box is required for each main unit. * Signal line (2-core 0.3mm 28m) included.
    from S$159.90
    Min. 7 days
  26. Airflow air circulation system Detached house dedicated +/+ sanitary ventilation unit system member signal line
    Mitsubishi Electric Airflow air circulation system Detached house dedicated +/+ sanitary ventilation unit system member signal line
    Dimensions, H x W x D (mm)  291×291×30  Mass (kg)  0.8 
    from S$76.99
    Min. 6 days
  27. Bath drying / heating / ventilation system / 24-hour ventilation / single-phase 200V power supply / for one room / compact type / AC motor
    Mitsubishi Electric Bath drying / heating / ventilation system / 24-hour ventilation / single-phase 200V power supply / for one room / compact type / AC motor
    Duct Diameter (Φmm)  (EA)100.0  Voltage (V)  200  Dimensions, H x W x D (mm)  227×441×360  Mass (kg)  7.4  Power Supply  Single-phase 
    from S$1,099.00
    Min. 6 days
  28. Bath dry [Main body] Ventilation fan DC motor type with 24-hour ventilation function
    Mitsubishi Electric Bath dry [Main body] Ventilation fan DC motor type with 24-hour ventilation function
    Duct Diameter (Φmm)  (EA)100.0  Voltage (V)  100  Dimensions, H x W x D (mm)  239×553×443  Mass (kg)  8.7  Power Supply  Single-phase 
    from S$879.90
    Min. 6 days
  29. Bath drying / heating / ventilation system / with 24-hour ventilation function / 100V power supply / / for 2 rooms (1 room heating / 2 room ventilation) type // DC brushless motor
    Mitsubishi Electric Bath drying / heating / ventilation system / with 24-hour ventilation function / 100V power supply / / for 2 rooms (1 room heating / 2 room ventilation) type // DC brushless motor
    Duct Diameter (Φmm)  (EA)100.0  Voltage (V)  100  Power Supply  Single-phase 
    from S$769.90
    Min. 6 days
  30. Bath drying / heating / ventilation system / with 24-hour ventilation function / 100V power supply / / for 2 rooms (1 room heating) type / AC motor
    Mitsubishi Electric Bath drying / heating / ventilation system / with 24-hour ventilation function / 100V power supply / / for 2 rooms (1 room heating) type / AC motor
    Duct Diameter (Φmm)  (EA)100.0  Voltage (V)  100  Power Supply  Single-phase 
    from S$769.90
    Min. 6 days
  31. Remote control cord for ventilation dryer for bathroom
    TOSHIBA CARRIER Remote control cord for ventilation dryer for bathroom
    from S$27.99
    Min. 7 days
  32. Industrial ventilation fan inverter
    TOSHIBA CARRIER Industrial ventilation fan inverter
    Color  Gray RAL7016 
    from S$589.90
    Min. 7 days
  33. Bath drying / heating / ventilation system with mist function / 200VDC brushless motor / for 3 rooms (1 room heating / 3 room ventilation)
    Mitsubishi Electric Bath drying / heating / ventilation system with mist function / 200VDC brushless motor / for 3 rooms (1 room heating / 3 room ventilation)
    Duct Diameter (Φmm)  (EA)100.0  Voltage (V)  200  Mass (kg)  26.5  Dimensions, H x W x D (mm)  270×728×544  Power Supply  Single-phase 
    from S$3,599.00
    Min. 6 days
  34. Commercial heat exchange air unit Relay unit
    Panasonic Commercial heat exchange air unit Relay unit
    The heat exchange air unit and air conditioner (Panasonic, other companies) are used for one-to-one simple interlocking operation.
    Discontinued
  35. Rossnai system components +/+ Direct outlet plug conversion code
    Mitsubishi Electric Rossnai system components +/+ Direct outlet plug conversion code
    It is used when changing to a direct outlet type that uses an indoor outlet to take power. Cord length: Approximately 2500mm Rated 125V 7A
    Dimensions, H x W x D (mm)  2500 
    Discontinued
  36. Motor fan plug cord 2M
    TASCO Motor fan plug cord 2M
    Used for fans without lead wires.
    Length (mm)  2000 
    Discontinued
  37. Commercial heat exchange air unit Relay unit
    Panasonic Commercial heat exchange air unit Relay unit
    The heat exchange air unit and air conditioner (Panasonic, other companies) are used for one-to-one simple interlocking operation.
    Specification  For air conditioner output AC200V 
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 45

Set Ascending Direction