Other Ventilator Parts
Other Related Pages
- Panasonic Floating toilet exhaust Smoke tip mounting typePower consumption is reduced by about 40% compared to conventional products. Uses turbofan with good ventilation effect. With temperature fuse. * Install the product at a height of 30 to 50 cm from the eaves.Specification Exhaust / Stink end mounting type Power Consumption, at 50/60Hz (W) (Exhaust) 11.5 / 14 Noise level (dB) (50 / 60Hz) (Exhaust) 42/42from S$87.99Min. 2 days
- Panasonic Suspension bracket etc. Suspension bracketWith anti-vibration rubberMaterial Stainless steelfrom S$9.29Min. 7 days
- TOSHIBA CARRIER Galeria attachment for fan for pipeIncluded Accessories Mounting screws SUS (Φ4.2 × 25L) 4 pcs Surface Treatment (Attachment) Melamine paint Color (Attachment) Munsell 1Y9.3 / 0.5from S$24.99Min. 2 days
- TOSHIBA CARRIER Silencer ductIncluded Accessories 2 mounting bands Color (Outer cover) Grayfrom S$76.99Min. 5 days
- Mitsubishi Electric Ceiling mount +/+ (for duct ventilation fan plastic body type only)from S$6.49Min. 2 days
- Panasonic Float toilet exhaust, odor stack intermediate mounting typePower consumption is reduced by about 50% (50Hz) compared to conventional products. Power saving Can be attached to various odors with one touch. Uses turbofan with good ventilation effect. With temperature fuse. * Cannot be used horizontally.Power Consumption, at 50/60Hz (W) (Exhaust) 13.5 / 16.5 Noise level (dB) (50 / 60Hz) (Exhaust) 44/44
- Mitsubishi Electric Flexible silencerThe muffling effect is about 10 dB for P-05SDF and about 14 dB for P-13SD. Material: Polypropylene tube Sound absorbing material is non-woven fabric on the inner surface Glass wool Non-combustible certification number NM-0629 * Do not use in places with high humidity or oily smoke such as bathroo... Read MoreSuitable Pipe Diameter (Φmm) Φ100from S$58.99Min. 2 days
- Mitsubishi Electric Outlet mounting bracketTwo commercially available embedded outlets (rated 125V 15A) are required. It is used when an outlet is installed inside a standard ventilation fan. With coverMaterial Steel sheetfrom S$3.39Min. 8 days
- TOSHIBA CARRIER Duct hanging bracket for total ventilation system (for 100Φ)Material (Suspension bracket) Zinc steel plate
- Mitsubishi Electric Flexible silencerThe muffling effect is about 12 dB Material: Polypropylene tube Sound absorbing material is non-woven fabric on the inner surface Glass wool Non-combustible certification number: NM-0228 Applicable pipe: Φ150mmfrom S$76.99Min. 9 days
- TOSHIBA CARRIER Connection band for total ventilation system (for 100Φ)Surface Treatment (Hoop) galvanizedfrom S$5.59Min. 14 days
- Panasonic Air conditioning system Silence ductWhen installed between the intermediate duct fan and the air supply box, the equipment noise that enters the room is attenuated by approximately 8 to 10 dB. Ministry of Construction Material Certification Number Non-combustible Material: NM-0228 * Do not use in places with high humidity or oily s... Read MoreSuitable Pipe Diameter (Φmm) Nominal diameter Φ100from S$49.99Min. 7 days
- Mitsubishi Electric Intermediate mounting type straight silencerThe muffling effect is about 10 dB Steel plate sound absorbing material is ideal for combination with glass wool counter arrow fan with inner cloth pasted Pipe: Φ150mmfrom S$129.90Min. 7 days
- Mitsubishi Electric Intermediate mounting type straight silencerSteel plate sound absorbing material is pasted with cloth on the inner surface Glass wool sound deadening effect is about 10 dB Ideal for combination with counter arrow fans * Do not use in places with high humidity or oily smoke such as bathrooms and kitchens.Suitable Pipe Diameter (Φmm) Φ100from S$84.99Min. 6 days
- Mitsubishi Electric Flexible silencerThe muffling effect is about 10 dB Material: Polypropylene tube Sound absorbing material is non-woven fabric on the inner surface Glass wool Non-combustible certification number: NM-0228 Applicable pipe: Φ200mmfrom S$87.99Min. 6 days
- Panasonic Suspension brackets, etc. SD adapterSpecification For ceiling-mounted ventilation fanfrom S$9.59Min. 7 days
- Panasonic Air curtain member Ceiling mount* Used when hanging from the ceiling. * Attach the ceiling mount firmly so that it can withstand the mass of the air curtain. * It is dangerous if the ceiling is weak. It may also cause vibration, so reinforce it before mounting. * Please install directly on the ceiling. * Avoid places with vibra... Read MoreMaterial SEHC Color White (Munsell 9YR8.4 / 0.5)from S$67.99Min. 9 days
- Mitsubishi Electric LOSSNAY CENTRAL VENTILATION SYSTEM SYSTEM MEMBER +/+ FLEX SILENCER (Φ50mm)The muffling effect is about 10 dB Material: Polypropylene tube Sound absorbing material is non-woven fabric on the inner surface Glass wool Non-combustible certification number NM-0629from S$39.99Min. 9 days
- TOSHIBA CARRIER Ventilation fan for bathroom Replacement for replacementMaterial Stainless steel (SUS304) Surface Treatment Polyester powder coating Color Munsell 1Y8.5 / 0.5from S$87.99Min. 8 days
- Panasonic Range hood parts Adapter attachment* Adapter is not included (please use the adapter that comes with the hood)Material Zinc sheetfrom S$87.99Min. 7 days
- Mitsubishi Electric Ceiling mount +/+ (for duct ventilation fan plastic body type only)from S$6.69Min. 21 days
- MIRAI INDUSTRY Drainer fin for pipe hoodIt is used to prevent the wall surface from getting dirty due to raindrops from the pipe hood. It can also be attached to existing pipe hoods. *We cannot deliver products directly from the manufacturer to individual homes. *Please note that this includes cases where the building name cannot be di... Read Morefrom S$55.99Min. 4 days
- Panasonic Hanging brackets, etc. Ceiling detachable frame Made of steel plate For ceiling-embedded ventilation fanMaintenance is possible by removing the main body even when hanging anchor bolts.Suitable Model FY-27 type (steel plate)from S$69.99Min. 7 days
- Panasonic Hanging brackets, etc.It is used to prevent vibration when the ventilation fan is suspended from the ceiling with anchor bolts.from S$5.99Min. 7 days
- Mitsubishi Electric Intermediate mounting type straight silencerThe muffling effect is about 9 dB Steel plate sound absorbing material is ideal for combination with glass wool counter arrow fan with inner cloth pasted Pipe: Φ200mmfrom S$249.90Min. 7 days
- TOSHIBA CARRIER Duct hanging bracket for total ventilation systemMaterial (Suspension bracket) Zinc iron platefrom S$1.59Min. 8 days
- MIRAI INDUSTRY Silencer Konjac (silencer for pipes)*We cannot deliver products directly from the manufacturer to individual homes. *Please note that this includes cases where the building name cannot be distinguished from the exterior of the building.Suitable Pipe Diameter (Φmm) 100from S$12.99Min. 4 days
- Panasonic Suspension brackets, etc.Maintenance is possible by removing the main body even when hanging anchor bolts.Suitable Model FY-24 type (steel plate)from S$64.99Min. 7 days
- Panasonic Suspension brackets, etc.Maintenance is possible by removing the main body even when hanging anchor bolts.Suitable Model FY-32 type (steel plate)from S$75.99Min. 6 days
- TOSHIBA CARRIER 2-way branch duct connection for total ventilation systemIncluded Accessories 4 tapping screws (Φ4 × 6L) Material (Duct connection port) Zinc steel platefrom S$15.99Min. 10 days
- TOSHIBA CARRIER Suspension bracket (steel plate)Included Accessories 2 mounting screws (Φ5 × 6L)from S$6.99Min. 7 days
- MIRAI INDUSTRY Ranma for ventilationIt is used to secure a ventilation path instead of undercutting doors. Easy installation by making holes with a hole saw and installing! Retrofitting is possible. (It can be firmly fixed with the slide claws.) *We cannot deliver products directly from the manufacturer to individual homes. *Please... Read MoreSet Contents Cover x 2, Base x 2, Bellows x 1from S$35.99Min. 4 days