All Category

Reducing Material

View : Grid List
Filter

5 Item(s)

Set Ascending Direction
  1. Ground resistance reduction material (Athlon R)
    Nippon Paper Industries Ground resistance reduction material (Athlon R)
    It has an excellent grounding resistance reduction effect and brings about a reduction in installation construction costs. It is very easy to use and does not require a plastic container. Has outstanding low resistance and durability. Does not corrode the ground electrode.
    Appearance  Gray white powder 
    Rating:
    90%
    from S$84.99
    Min. 2 days
  2. Grounding resistance reduction material (Magic Earth)
    Daito Kogyo Grounding resistance reduction material (Magic Earth)
    It is a product mainly composed of cement and carbon fiber (carbon fiber material), and is a ground resistance reducing agent with excellent chemical, mechanical, and electrical stability. Compared to existing chemical-based reducing agents, it has good conductivity regardless of the presence or ... Read More
    Electrical Resistance Value  0.1Ωm  Appearance  Grayish white cement mixed powder  Bending strength (kg / cm 2 over 20 
    Rating:
    60%
    from S$99.90
    Min. 2 days
  3. Ground resistance reduction material (Athlon RS)
    Nippon Paper Industries Ground resistance reduction material (Athlon RS)
    The pozzolan reaction forms a high-strength, dense cured product. Therefore, it has an excellent effect of reducing ground resistance, and this effect lasts for a long time. Does not corrode the ground electrode. It does not pollute the soil and does not burden the environment. It is easy to inst... Read More
    Appearance  Gray powder 
    from S$159.90
    Min. 2 days
  4. Chemiearth (Grounding resistance reducing agent)
    NICHIDO DENKO Chemiearth (Grounding resistance reducing agent)
    Earthing effect and adaptation Since it is an aqueous solution of soil and gelled by a hardening agent, it penetrates finely into the soil and forms a wide and deep grounding body to exert the earthing effect. It demonstrates its characteristics in places where it is difficult to obtain the groun... Read More
    Specific Gravity  1170(20℃)  Volume Resistivity (Ωcm)  10(20℃)  Strength (kg)  (Compression) 8-10 / cm 2  Appearance  Pale yellow aqueous solution  Main Component  Modified urea resin  viscosity (20 ° C) (cP)  Cure time  10 minutes / 20 ℃ 
    from S$159.90
    Min. 7 days
  5. Magic earth (earth resistance reduction material)
    NICHIDO DENKO Magic earth (earth resistance reduction material)
    Excellent grounding effect Because it is easy to blend with the soil, the grounding area can be expanded to obtain a large contact area with the ground, and the grounding effect is increased. It is possible to effectively reduce the grounding resistance, which is excellent in economy, and the mat... Read More
    Electrical Resistance Value  0.1Ωm  Mass (kg)  10 
    from S$129.90
    Min. 7 days
View : Grid List
Filter

5 Item(s)

Set Ascending Direction