All Category

Ground Connectors

The ground connector is a component used when working with a crimping tool that cannot be used, such as connecting a ground wire such as a switchboard. Bolt-type connectors and VOLCON are used for high- and low-voltage overhead ash cables, equipment branches, and terminal cables that are not tensioned. Tighten the nut in the same way as the screw structure to branch the wires with different thicknesses. Various standards, such as the thickness of the wire, are available depending on the conditions, making it suitable for connecting high-voltage overhead wires and high-voltage pull-down wires. There is also a connector for high-voltage pull-down connection, and the material is seamless with copper and copper alloy. Products with nickel plating on the surface are products with high anti-corrosion and anti-rust properties.
View : Grid List
Filter

5 Item(s)

Set Ascending Direction
  1. Bolt Type Connector
    Toshin Electric Bolt Type Connector
    Rating:
    100%
    from S$4.99
    Min. 2 days
  2. Volcon
    Toshin Electric Volcon
    Rating:
    100%
    from S$5.99
    Min. 2 days
  3. Connector for high voltage underline connection
    Osaka Dengu (ODK) Connector for high voltage underline connection
    It is used to connect high-voltage overhead power lines and high-voltage pull-down power lines.
    Maximum Tightening Torque (Nm)  19.6  insulated wire for high voltage reduction  PDC 2.6mm 
    from S$159.90
    Min. 7 days
  4. Accumulator connector
    KOWA KOGYO Accumulator connector
    from S$11.99
    Min. 3 days
  5. Bolt connector
    Osaka Dengu (ODK) Bolt connector
    Used for branching high and low voltage overhead distribution lines and equipment that do not require tension, and for connecting terminal wires. Please use two places for some connections.
    Surface  Nickel plating processing 
    Discontinued
View : Grid List
Filter

5 Item(s)

Set Ascending Direction