All Category

Ground Rods

A grounding rod is a grounding rod to prevent accidents such as electric shocks and fires of electrical equipment. It is easy to drive even hard soil, and a grounding bar with copper plating to prevent corrosion is a convenient item that reduces grounding resistance. It is used in a wide range of work sites such as grounding of blowers and ground wiring in ordinary houses. In addition to the round type, there are various shapes such as a type with an increased surface area by S-shaped processing. There are also parts such as lead terminals for linking the grounding wire when driving a connecting grounding rod, which can also be used in combination.

Other Related Pages

View : Grid List
Filter

32 Item(s)

Set Ascending Direction
  1. Round earth rod
    NICHIDO DENKO Round earth rod
    Highly reliable earth rod. Recommended for electric shock prevention, damage prevention of electrical equipment, and fire prevention. It has sufficient strength and can be driven firmly even in hard soil. It is resistant to corrosion and maintains a stable ground resistance value. There is suffic... Read More
    Rating:
    98%
    from S$7.59
    Min. 2 days
  2. S-shaped grounding rod
    NICHIDO DENKO S-shaped grounding rod
    Highly reliable earth rod. Recommended for electric shock prevention, damage prevention of electrical equipment, and fire prevention. It has sufficient strength and can be driven firmly even in hard soil. It is resistant to corrosion and maintains a stable ground resistance value. There is suffic... Read More
    Lead Wire Length (mm)  200  Lead wire thickness (mm 2 5.5  Installation Method  Alone  Surface Treatment  Copper plating 
    Rating:
    85%
    from S$3.69
    Min. 2 days
  3. Ground rod 7mm × 300mm IV1.6 × 3000mm
    MARUSHIN DENGYO Ground rod 7mm × 300mm IV1.6 × 3000mm
    Material  Copper plating  Size (mm)  7Ф×300  Standard  D class  Lead Wire Length (mm)  IV1.6×3000 
    Rating:
    94%
    from S$10.99
    Min. 2 days
  4. Earth rod W type 300mm
    MARUSHIN DENGYO Earth rod W type 300mm
    Material  Copper plating  Lead Wire Length (mm)  5.5 scale × 150  Standard  D class  Size (mm)  W type 300 
    Rating:
    95%
    from S$3.09
    Min. 2 days
  5. Ground Bar
    Panasonic Ground Bar
    Since the earth bar is a thin copper plate, it can be easily cut, drilled, and bent. * Bend the earth bar where it bends at a right angle.
    Mass (kg)  0.04  Thickness (mm)  0.3  Width (mm)  12  Length (mm)  1200 
    Rating:
    91%
    from S$3.59
    Min. 2 days
  6. Grounding rod 10Ф × 1000mm single type
    MARUSHIN DENGYO Grounding rod 10Ф × 1000mm single type
    Size (mm)  10Φ×1000  Lead Wire Length (mm)  5.5 scale × 200  Standard  Class B  Material  Copper plating 
    Rating:
    98%
    from S$16.99
    Min. 2 days
  7. Ground rod 7 mm x 300 mm single type
    MARUSHIN DENGYO Ground rod 7 mm x 300 mm single type
    Size (mm)  7Ф×300  Standard  D class  Material  Copper plating  Lead Wire Length (mm)  5.5 scale × 150 
    Rating:
    100%
    from S$5.89
    Min. 2 days
  8. Plated Earth Bar
    NICHIDO DENKO Plated Earth Bar
    Highly reliable earth rod. Recommended for electric shock prevention, damage prevention of electrical equipment, and fire prevention. It has sufficient strength and can be driven firmly even in hard soil. It is resistant to corrosion and maintains a stable ground resistance value. There is suffic... Read More
    Rating:
    84%
    from S$27.99
    Min. 2 days
  9. Ground rod 10Φ × 500mm single type
    MARUSHIN DENGYO Ground rod 10Φ × 500mm single type
    Size (mm)  10Φ×500  Lead Wire Length (mm)  5.5 scale × 170  Material  Copper plating  Standard  D class 
    Rating:
    95%
    from S$11.99
    Min. 2 days
  10. Ground rod 7mm × 500mm single type
    MARUSHIN DENGYO Ground rod 7mm × 500mm single type
    Material  Copper plating  Lead Wire Length (mm)  5.5 scale × 150  Standard  D class  Size (mm)  7Ф×500 
    Rating:
    100%
    from S$7.59
    Min. 2 days
  11. Ground rod 14Ф × 1500 Single type
    MARUSHIN DENGYO Ground rod 14Ф × 1500 Single type
    Standard  Class A  Material  Copper plating  Lead Wire Length (mm)  14 scale × 220  Size (mm)  14Ф×1500 
    Rating:
    100%
    from S$38.99
    Min. 2 days
  12. Ground rod 14Ф × 1500 articulated
    MARUSHIN DENGYO Ground rod 14Ф × 1500 articulated
    Material  Copper plating  Standard  Class A  Size (mm)  14Ф×1500 
    Rating:
    60%
    from S$38.99
    Min. 2 days
  13. Lead terminal for plated ground bar
    NICHIDO DENKO Lead terminal for plated ground bar
    * The lead terminal for the plated ground rod cannot be used for the round ground rod.
    Lead Wire Length (mm)  300 
    from S$6.79
    Min. 2 days
  14. 14Ф lead terminal
    MARUSHIN DENGYO 14Ф lead terminal
    Lead Wire Length (mm)  14 scale × 220  Size (mm)  14Φ  Material  Copper plating 
    Rating:
    100%
    from S$8.79
    Min. 2 days
  15. Round ground lead terminal
    NICHIDO DENKO Round ground lead terminal
    * The lead terminal cannot be used alone.
    Lead Wire Length (mm)  500 
    Rating:
    100%
    from S$9.29
    Min. 2 days
  16. 10 mm lead terminal
    MARUSHIN DENGYO 10 mm lead terminal
    Size (mm)  10Ф  Lead Wire Length (mm)  8 scale × 220  Material  Copper plating 
    Rating:
    85%
    from S$5.59
    Min. 2 days
  17. Earthing rod 10 mm x 1000 mm, connected type
    MARUSHIN DENGYO Earthing rod 10 mm x 1000 mm, connected type
    Size (mm)  10Φ×1000  Standard  Class B  Material  Copper plating 
    Rating:
    70%
    from S$16.99
    Min. 2 days
  18. Ground rod 14Ф × 1200 single type
    MARUSHIN DENGYO Ground rod 14Ф × 1200 single type
    Material  Copper plating  Size (mm)  14Ф×1200  Lead Wire Length (mm)  14 scale × 220  Standard  Class A 
    Rating:
    60%
    from S$35.99
    Min. 2 days
  19. Round earth rod
    NICHIDO DENKO Round earth rod
    It has sufficient strength to drive into the ground. Construction method: alone * Use the following lead terminals for the round ground rod (for connection method).
    from S$7.39
    Min. 2 days
  20. Grounding rod 10mm × 1500mm articulated
    MARUSHIN DENGYO Grounding rod 10mm × 1500mm articulated
    Material  Copper plating  Standard  Class B  Size (mm)  10Ф×1500 
    from S$26.99
    Min. 2 days
  21. Cap-type lead terminal
    NICHIDO DENKO Cap-type lead terminal
    Lead terminal for reusing the disconnected ground rod. You can easily connect the ground wire to the disconnected ground rod. Since it is not necessary to re-drive the ground rod, effective use of materials and shortening of the construction period can be achieved.
    from S$15.99
    Min. 2 days
  22. Ground rod 14Φ × 1200 connection type
    MARUSHIN DENGYO Ground rod 14Φ × 1200 connection type
    Material  Copper plating  Standard  Class A  Size (mm)  14Ф×1200 
    from S$33.99
    Min. 2 days
  23. Round ground lead terminal
    NICHIDO DENKO Round ground lead terminal
    Kanto specifications * The lead terminal cannot be used alone.
    Lead Wire Length (mm)  300  Type  Kanto specification 
    from S$10.99
    Min. 4 days
  24. [For EA710C-1] Replacement grounding rod
    ESCO [For EA710C-1] Replacement grounding rod
    Specification  EA710C-1 replacement ground rod x 2 
    from S$46.99
    Min. 4 days
  25. S type grounding rod with lead wire
    OHM ELECTRIC S type grounding rod with lead wire
    Increased surface area by S-shaped processing. Suppresses the ground resistance value. With a connection terminal with lead wire, it is easy to install. The lead wire uses IV 1.6 mm. Lightweight and excellent in workability.
    Mass (g)  About 170  Material  Copper plating  Standard  D class 
    from S$13.99
    Min. 4 days
  26. Lead terminal
    NICHIDO DENKO Lead terminal
    It has sufficient strength to drive into the ground. Various sizes are available.
    Dimension D (Φmm)  16  Mass (g)  308  Lead Wire  38mm2×500mm  Dimension L (mm)  90  Type  For Φ16 
    from S$29.99
    Min. 7 days
  27. Grounding rod (Single grounding rod)
    Toshin Electric Grounding rod (Single grounding rod)
    Lead wire length l (mm)  205  Lead wire thickness (mm 2 5.5  Dimension D (Φmm)  Specification  With lead 
    from S$99.90
    Min. 5 days
  28. Ground rod 10Φ × 1500mm single type
    MARUSHIN DENGYO Ground rod 10Φ × 1500mm single type
    Lead Wire Length (mm)  5.5 scale × 300  Standard  Class B  Material  Copper plating 
    Rating:
    100%
    from S$49.99
    Min. 7 days
  29. Earth stick
    OHM ELECTRIC Earth stick
    from S$6.19
    Min. 4 days
  30. Earthing rod W type
    ELPA (Asahi Electric) Earthing rod W type
    Lead wire thickness (mm 2 1.25  Specification  W type  Overall Length (mm)  300  Lead Wire (m) 
    Rating:
    100%
    Discontinued
  31. Ground rod round shape
    ELPA (Asahi Electric) Ground rod round shape
    Mass (g)  155  Dimensions (H x W x D) (mm)  360×80×15  Overall Length (cm)  About 30  Specification  Round type 
    Rating:
    20%
    Discontinued
  32. Earth stick
    Panasonic Earth stick
    * Perform grounding work in accordance with technical standards for electrical equipment.
    Length (mm)  Body: 550 Grounding conductor: Φ1.6×2000  Standard  D class  Installation Method  Single driving method 
    Discontinued
View : Grid List
Filter

32 Item(s)

Set Ascending Direction