All Category

Conduit Fittings / Nipple

Other Related Pages

View : Grid List
Filter

17 Item(s)

Set Ascending Direction
  1. Nipple Explosion-proof construction
    SHIMADA ELECTRIC Nipple Explosion-proof construction
    It can be used in one or two dangerous places. Conduit accessories for explosion-proof electrical work. It is used to connect conduits to each other.
    Standard  (Structural standard) d2G4 
    Rating:
    73%
    from S$4.69
    Min. 2 days
  2. Diameter nipple
    Panasonic Diameter nipple
    It is used when connecting a conduit to the hub of boxes and the inner diameter of the hub is thicker than the conduit.
    Material  Cast iron  Type  For thin steel conduit 
    from S$3.09
    Min. 2 days
  3. Non-screw diameter nipple
    Panasonic Non-screw diameter nipple
    Dimension L (mm)  25 
    from S$4.19
    Min. 5 days
  4. nipple
    IWASAKI ELECTRIC nipple
    Dimension l (mm)  15  Dimension L (mm)  40  Material  Steel, electrogalvanized 
    from S$4.69
    Min. 2 days
  5. Diameter nipple
    Panasonic Diameter nipple
    It is used to connect the CD tube / PF tube of nominal 14 and 16 and the VE of nominal 16.
    Nominal Size  16-22  Male Thread Outer Diameter (mm)  26.5 
    Rating:
    100%
    from S$1.09
    Min. 2 days
  6. nipple
    IWASAKI ELECTRIC nipple
    * For explosion-proof
    Material  Steel (electrogalvanizing) 
    from S$9.29
    Min. 3 days
  7. Different diameter nipple Zinc die-cast
    Osaka Connector Seizo Different diameter nipple Zinc die-cast
    Nipple with different diameter
    from S$4.69
    Min. 6 days
  8. Different diameter nipple (thick steel screw series)
    Panasonic Different diameter nipple (thick steel screw series)
    * It is not a polished finish.
    Material  SUS304  Type  For thick steel conduit 
    from S$69.99
    Min. 7 days
  9. Cast iron ike nipple
    Osaka Connector Seizo Cast iron ike nipple
    Nipple with different diameter
    from S$5.39
    Min. 6 days
  10. Nipple 30
    MIRAI INDUSTRY Nipple 30
    It is used when you want to avoid reinforcing bars when attaching the connector to the box, or when the box position is low and piping is done from the horizontal knock. (It can be tilted 30 °.) * Please use for cable construction.
    from S$9.29
    Min. 5 days
  11. Different diameter adapter for conduit
    Densei Kogyo Different diameter adapter for conduit
    Mass (kg)  0.04  Dimension H (mm)  19.5  Size  22-28  Dimension D (mm)  4.5  Dimension S (mm)  36  Color  Gray (galvanized) 
    from S$3.59
    Min. 5 days
  12. Different nipples (thin steel screw series)
    Panasonic Different nipples (thin steel screw series)
    Type  For thick steel conduit  Material  SUS304 
    from S$67.99
    Min. 6 days
  13. Different diameter adapter for conduit
    Densei Kogyo Different diameter adapter for conduit
    Size  16-22  Mass (kg)  0.029  Dimension D (mm)  4.5  Dimension H (mm)  16.5  Dimension S (mm)  30  Color  Gray (galvanized) 
    from S$2.39
    Min. 5 days
  14. Nipple 30
    Panasonic Nipple 30
    It is used when installing the quick-connect connector avoiding the reinforcing bars.
    Angle of Flexible Head (°)  30  Color  Warm gray 
    Discontinued
  15. Joint nipple
    Panasonic Joint nipple
    It is used for the drop pipe of CD pipe and PF pipe to the bottom of the beam.
    Included Accessories  nail  Suitable for  CD tube / PF tube shared 
    Discontinued
  16. Drawer nipple for deck plate
    Panasonic Drawer nipple for deck plate
    Used in combination with the quick-connect connector to pull out the cable from the deck plate to the ceiling surface.
    Length L (mm)  69.5  Offset Angle (°)  (Start-up) 30  Suitable for  CD tube / PF tube shared  Width W (mm)  35 
    Discontinued
  17. Diameter nipple
    Panasonic Diameter nipple
    Discontinued
View : Grid List
Filter

17 Item(s)

Set Ascending Direction