All Category

Conduit Fittings / Sleeve

View : Grid List
Filter

34 Item(s)

Set Ascending Direction
  1. Collar tube
    MIRAI INDUSTRY Collar tube
    Suitable for hard vinyl pipes.
    Rating:
    84%
    from S$0.29
    Min. 2 days
  2. Collar tube for telephone line
    MIRAI INDUSTRY Collar tube for telephone line
    Used to protect the telephone line when penetrating a wall. Compatible with TCN-10S.
    Mounting Hole  Φ9.5×Φ10mm 
    Rating:
    90%
    from S$1.29
    Min. 2 days
  3. Ring sleeve
    MIRAI INDUSTRY Ring sleeve
    Comes in a durable resin case! The sleeve is easy to take out and the last one is not wasted. * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it w... Read More
    Rating:
    100%
    from S$22.99
    Min. 2 days
  4. B type copper sleeve for hard copper single wire
    Osaka Dengu (ODK) B type copper sleeve for hard copper single wire
    It is used by twisting the straight connection of tensioned copper wires on high and low voltage overhead power lines or overhead service drops. Use pliers to twist the specified number of twists.
    Specification  Twisting times / 2 times  Constitution  Single wire 
    from S$55.99
    Min. 5 days
  5. PF tube sleeve for PVM (PF tube sleeve for round box for exposure)
    MIRAI INDUSTRY PF tube sleeve for PVM (PF tube sleeve for round box for exposure)
    It is used when piping a PF pipe (Mirabeki MF) to the exposed round box (VE pipe socket). * Please use Miraflex MF for the PF pipe. * Please use for cable construction.
    from S$4.69
    Min. 5 days
  6. Sleeve (Half type)
    MIRAI INDUSTRY Sleeve (Half type)
    Used for sleeve construction method.
    from S$21.99
    Min. 5 days
  7. Drain sleeve cap
    ARAO Drain sleeve cap
    You can expect the double effect of fixing the half-split pipe for underground drainage and stopping the slag. Easy installation just by setting and nailing. After demolding, just hit the "punching plate" with a hammer etc. to get a beautiful finish. * When using the drainage sleeve cap... Read More
    Rating:
    80%
    from S$2.79
    Min. 4 days
  8. Sleeve with collar (penetrating sleeve for underground beam) Wide collar
    MIRAI INDUSTRY Sleeve with collar (penetrating sleeve for underground beam) Wide collar
    It is used as a through sleeve when passing a cable through an underground beam. The length can be adjusted according to the thickness of the underground beam. Easy to connect with Miralex (F), Kakuflexi, and VE pipes. It has a brim to prevent water from entering from underground. Since it is mad... Read More
    Rating:
    80%
    from S$36.99
    Min. 5 days
  9. Sleeve with collar (penetrating sleeve for underground beam)
    MIRAI INDUSTRY Sleeve with collar (penetrating sleeve for underground beam)
    It is used as a through sleeve when passing a cable through an underground beam. The length can be adjusted according to the thickness of the underground beam. Easy to connect with Miralex (F), Kakuflexi, and VE pipes. It has a brim to prevent water from entering from underground. Since it is mad... Read More
    from S$29.99
    Min. 5 days
  10. Sleeve 1
    MIRAI INDUSTRY Sleeve 1
    Used for sleeve construction method.
    from S$9.79
    Min. 5 days
  11. Steel sleeve height adjustment kit for floor
    MIRAI INDUSTRY Steel sleeve height adjustment kit for floor
    Used to adjust the height of steel sleeves for floors. The height adjustment width is 50 mm. It can also be adjusted in layers.
    from S$86.99
    Min. 5 days
  12. Haleive (beam and wall penetration sleeve) VU pipe
    MIRAI INDUSTRY Haleive (beam and wall penetration sleeve) VU pipe
    A stretchable through sleeve used to pass cables through beams and walls. Since it can be expanded and contracted, it is ideal for construction and carrying in narrow spaces. Since it is made of PVC, it does not need to be removed after concrete is placed. If you use the VU tubeless type, you can... Read More
    Dimension l1 (mm)  170 
    from S$6.79
    Min. 5 days
  13. Driving sleeve (Seismic isolation pit Retaining wall penetration sleeve)
    MIRAI INDUSTRY Driving sleeve (Seismic isolation pit Retaining wall penetration sleeve)
    It is used as a through sleeve when passing cables through retaining walls and underground beams in seismic isolated buildings. Many pipes can be piped due to the sleeve shape that can be driven close to the restricted wall area. The length can be adjusted according to the thickness of the retain... Read More
    from S$36.99
    Min. 5 days
  14. VE tube sleeve (L type)
    MIRAI INDUSTRY VE tube sleeve (L type)
    * Please use for cable construction.
    Type  L type  Applicable Pipes  VE22 
    from S$559.90
    Min. 5 days
  15. Steel floor round sleeve for water stop
    NEGUROSU DENKO Steel floor round sleeve for water stop
    Since the sleeve height is 200 mm, it has a water-stopping effect that prevents rainwater collected near the sleeve opening from flowing downstairs. By installing it instead of the void tube, you can save the trouble of removing it. Bending is applied to the end of the sleeve to prevent damage to... Read More
    Material  Hot-dip galvanized steel sheet 
    from S$29.99
    Min. 4 days
  16. Steel sleep
    NEGUROSU DENKO Steel sleep
    By rearranging the parts, you can change the size to various sizes. Since it is a joint type with few bolts, labor can be saved. By using the safety cover together, it is possible to prevent contamination of the construction part and stepping on / falling. * When assembling, use gloves such as le... Read More
    Height (mm)  200 (sleep) 
    from S$109.90
    Min. 19 days
  17. Width adjustment parts (for TAFAS □)
    NEGUROSU DENKO Width adjustment parts (for TAFAS □)
    It is a part to make the short side of the steel sleeve TAFAS □ 300, 400, 500 mm.
    from S$139.90
    Min. 19 days
  18. Sleeve belt
    NICHIDO DENKO Sleeve belt
    Material  Hard vinyl chloride 
    from S$139.90
    Min. 7 days
  19. Safety cover (for TAFAS □)
    NEGUROSU DENKO Safety cover (for TAFAS □)
    Please use it to prevent the inside from getting dirty and falling when placing concrete.
    from S$58.99
    Min. 19 days
  20. Sleeve holder (for hollow walls)
    MIRAI INDUSTRY Sleeve holder (for hollow walls)
    It is used to hold the sleeve on the wall and to apply filler to the gap between the sleeve and the wall.
    from S$6.19
    Min. 5 days
  21. Steel sleeve length adjustment side plate for floor
    MIRAI INDUSTRY Steel sleeve length adjustment side plate for floor
    Floor steel sleeve Used when you want to change the length surface.
    from S$139.90
    Min. 5 days
  22. Floor steel sleeve
    MIRAI INDUSTRY Floor steel sleeve
    Used for concrete slab openings when penetrating cable racks on the floor.
    from S$99.90
    Min. 5 days
  23. Haleve (beam / wall penetration sleeve)
    MIRAI INDUSTRY Haleve (beam / wall penetration sleeve)
    A stretchable through sleeve used to pass cables through beams and walls. Since it can be expanded and contracted, it is ideal for construction and carrying in narrow spaces. Since it is made of PVC, it does not need to be removed after concrete is placed. If you use the VU tubeless type, you can... Read More
    Dimension l1 (mm)  170  Dimension l2 (mm)  330 
    from S$14.99
    Min. 5 days
  24. Ring Sleeve
    MIRAI INDUSTRY Ring Sleeve
    Trusco Part No.  104-5990 
    from S$27.99
    Min. 32 days
  25. VE tube sleeve (Y type)
    MIRAI INDUSTRY VE tube sleeve (Y type)
    * Please use for cable construction.
    Type  Y type  Applicable Pipes  VE22 
    from S$369.90
    Min. 5 days
  26. Height adjustment parts (for TAFAS □)
    NEGUROSU DENKO Height adjustment parts (for TAFAS □)
    It is a part to raise the height of the steel sleeve TAFAS □ by 50 mm.
    from S$76.99
    Min. 19 days
  27. Sleeve 1 (for common area)
    MIRAI INDUSTRY Sleeve 1 (for common area)
    Used for sleeve construction method.
    from S$13.99
    Min. 5 days
  28. Drain Sleeve Cap
    ARAO Drain Sleeve Cap
    You can expect the double effect of fixing the half-split pipe for underground drainage and stopping the slag. Easy installation just by setting and nailing. After removing the mold, just hit the "punching plate" with a hammer to get a beautiful finish. For half-split pipes.
    from S$3.09
    Min. 3 days
  29. Sleeve belt
    NICHIDO DENKO Sleeve belt
    The pipe that penetrates the ALC wall can be fixed to the wall with nails, screws, etc. Since the inner diameter expands and contracts, it is compatible with pipes with similar diameters such as LP pipes, SU pipes, VP pipes, and VU pipes. This product can be glued to the pipe and temporarily fixe... Read More
    Material  Hard vinyl chloride 
    Discontinued
  30. Ring sleeve (bare crimp sleeve for copper wire)
    MIRAI INDUSTRY Ring sleeve (bare crimp sleeve for copper wire)
    Maximum Operating Current (A)  30 
    Discontinued
  31. Insulation crimp sleeve (for butting)
    TASCO Insulation crimp sleeve (for butting)
    Discontinued
  32. TL sleeve for SBT
    MIRAI INDUSTRY TL sleeve for SBT
    Specification  TL tube (10) ⇔ Slide TL box (SBT) 
    Discontinued
  33. Bare crimp sleeve (ring sleeve)
    TASCO Bare crimp sleeve (ring sleeve)
    Discontinued
View : Grid List
Filter

34 Item(s)

Set Ascending Direction