All Category

Other Conduit Fittings

View : Grid List
Filter

Items 1 - 40 of 283

Set Ascending Direction
  1. Ferrule
    SANKEI MANUFACTURING Ferrule
    Protect your Keiflex device. Bushings attached to terminals of Keiflex
    Rating:
    80%
    from S$1.69
    Min. 2 days
  2. CD binding (Binding wire for CD and PF pipes)
    MIRAI INDUSTRY CD binding (Binding wire for CD and PF pipes)
    Since it is coated with resin, it will not damage the pipe. It is bundled in a convenient clip that can be hung on a belt. When binding CD pipes and PF pipes to reinforcing bars, etc.
    Rating:
    100%
    from S$7.89
    Min. 2 days
  3. Explosion-Proof Structure Close-Up Plug
    SHIMADA ELECTRIC Explosion-Proof Structure Close-Up Plug
    Material  Aluminum alloy die casting 
    Rating:
    80%
    from S$4.99
    Min. 2 days
  4. Boypita (Void tube support)
    MIRAI INDUSTRY Boypita (Void tube support)
    It can be installed with any beam width and wall thickness. It can be easily and securely nailed to the formwork. Since it has a lid, it prevents toro.
    from S$2.49
    Min. 2 days
  5. Aquafit
    FURUKAWA ELECTRIC Aquafit
    It is a fitting that can be completed simply by screwing it into Eflex and screwing it back. It can also be used for flame-retardant Eflex. * Since a water-expandable non-woven fabric is used, do not remove it from the bag until just before use. * Please refrain from using in the field where a la... Read More
    from S$24.99
    Min. 2 days
  6. Void stopper (for outside)
    MIRAI INDUSTRY Void stopper (for outside)
    A one-touch type that can be easily attached to a void tube. The void tube can be easily fixed to the curtain plate. Fixing is OK with a small nail! Work is easy because the nails can be temporarily fixed.
    Tube thickness (mm)  (Conformity) 2.0-7.0  Applicable nail  N32・N38・N45 
    from S$58.99
    Min. 2 days
  7. Hexagon plug (ZDC)
    SANKEI MANUFACTURING Hexagon plug (ZDC)
    It is sturdy because it is made of metal. Used for temporary fixing, blindfold, etc.
    Temperature Range (℃)  -20~90  Waterproof Protection Grade  IP67  Mounting Screw  JIS B 0202 
    from S$3.59
    Min. 2 days
  8. Stopcock
    MIRAI INDUSTRY Stopcock
    It is used to prevent water leakage and foreign matter from entering pipelines and hand holes.
    from S$139.90
    Min. 5 days
  9. Heterogeneous pipe fittings Aqua type
    FURUKAWA ELECTRIC Heterogeneous pipe fittings Aqua type
    You can connect Eflex and different types of tubes without using epoxy putty or tape. Construction time can be significantly reduced. * Since a water-expandable non-woven fabric is used, do not remove it from the bag until just before use. * Please refrain from using in the field where a large am... Read More
    from S$76.99
    Min. 2 days
  10. High joint aqua
    FURUKAWA ELECTRIC High joint aqua
    It is a joint that covers the halved joint on Eflex, attaches a wing nut, and tightens it by hand. * Since a water-expandable non-woven fabric is used, do not remove it from the bag until just before use. * Please refrain from using in the field where a large amount of water enters the inside of ... Read More
    from S$24.99
    Min. 2 days
  11. Mirai Rebar Wire Twister
    MIRAI INDUSTRY Mirai Rebar Wire Twister
    It is used to bind reinforcing bars with wires (binding wires). The ultra-long type is ideal when the slab is thick.
    Overall Length (mm)  196 
    from S$14.99
    Min. 2 days
  12. Anti-condensation tape
    MIRAI INDUSTRY Anti-condensation tape
    A tape with excellent dew condensation prevention and heat shielding properties. * Adhesive sheet with two layers of special paint to prevent condensation. Ideal for dew condensation prevention treatment of boxes, switchboards, air conditioner penetration sleeves, etc. * Just cut and paste into a... Read More
    Dimension (mm)  200×300  Color  White 
    Rating:
    100%
    from S$159.90
    Min. 2 days
  13. Fixed pile short type
    MIRAI INDUSTRY Fixed pile short type
    Material  Hot-dip zinc-tin alloy plating  Type  Short type 
    from S$55.99
    Min. 2 days
  14. Cast iron Explosion-proof structure sealing fitting (free type)
    SHIMADA ELECTRIC Cast iron Explosion-proof structure sealing fitting (free type)
    Main material  Cast iron  Surface Treatment  Hot-dip galvanized 
    from S$33.99
    Min. 2 days
  15. Rainproof sheet (for conduit)
    MIRAI INDUSTRY Rainproof sheet (for conduit)
    It is used to waterproof the pipe. No caulking required! The gap between the pipe and the pipe is a flexible resin that fits perfectly, so you can waterproof it just by fitting it into the pipe.
    Specification  With waterproof adhesive tape  Material  Resin (black) 
    from S$29.99
    Min. 2 days
  16. Resin plug
    SANKEI MANUFACTURING Resin plug
    Because it is made of resin, it is lightweight and does not rust! Used for temporary fixing, blindfold, etc.
    from S$1.89
    Min. 2 days
  17. Joint ball
    MIRAI INDUSTRY Joint ball
    Protects the binding part with one touch! It is a transparent joint box that can be opened and closed. You can also fix nails. * Use one line for wiring that allows a large current to flow for a long time, such as EV and IH wiring.
    Applicable hanging bolt  W3/8 
    from S$8.39
    Min. 2 days
  18. plug
    IWASAKI ELECTRIC plug
    Material  Aluminum alloy  Dimension B (mm)  21  Dimension A (mm)  16 
    Rating:
    80%
    from S$3.09
    Min. 2 days
  19. Ceiling fitting vertical type F type
    IWASAKI ELECTRIC Ceiling fitting vertical type F type
    Dimension C (mm)  42  Material (Plug)  Aluminum alloy  Material (Main Unit)  Cast iron 
    from S$38.99
    Min. 2 days
  20. CD tube steple
    MIRAI INDUSTRY CD tube steple
    Since the screw nail is set, it can be driven in as it is and firmly fixed. The ribs on the inside of the staple prevent the CD single-layer corrugated tube from slipping.
    Dimension B (mm)  14  Specification  With screw nails 
    from S$21.99
    Min. 2 days
  21. Taika Black Quick (wall)
    MIRAI INDUSTRY Taika Black Quick (wall)
    Easy installation by inserting the main body and filling the putty. With a half-split structure, it can be installed after cable wiring. No need for screws or anchors. For hollow walls, opening reinforcement is not required. In the case of the floor, the brim is integrally molded, so no fall prev... Read More
    Rating:
    80%
    from S$13.99
    Min. 4 days
  22. Copper Alloy Stainless Steel Explosion Proof Structure Flexible Conduit
    SHIMADA ELECTRIC Copper Alloy Stainless Steel Explosion Proof Structure Flexible Conduit
    It can be used in one or two dangerous places. Conduit accessories for explosion-proof electrical work. It is used for connections that require flexibility (such as the connection between the terminal box of an electric motor and a conduit).
    Standard  (Structural standard) d2G4  Dimension L (mm)  500 
    from S$87.99
    Min. 2 days
  23. Pipe clamp for PF pipe
    MIRAI INDUSTRY Pipe clamp for PF pipe
    Used when fixing CD pipes and PF pipes to wall (floor) through holes. When used in the half-PC method, the concrete goes around to the through holes, eliminating gaps and minimizing skeleton defects during on-site casting. Can be used repeatedly. Made of self-extinguishing resin.
    Dimension H (mm)  26.7 
    Rating:
    60%
    from S$9.59
    Min. 2 days
  24. Clamp liner
    TASCO Clamp liner
    * 5/8 ″ and 3/4 ″ are optional.
    from S$29.99
    Min. 5 days
  25. Male threaded plug
    SANKEI MANUFACTURING Male threaded plug
    Lightweight because it is made of resin. No rust. Used for temporary fixing, blindfold, etc.
    Temperature Range (℃)  -20~90  Waterproof Protection Grade  IP67  Mounting Screw  JIS B 0202  Color  Light gray 
    from S$2.19
    Min. 3 days
  26. Fixed pile long type
    MIRAI INDUSTRY Fixed pile long type
    Used for fixing pipes to the ground, such as for slopes and meandering prevention. It can be fixed without making a hole in the pipe. (Fixed outside) There are two lengths that can be used according to the hardness of the soil.
    Material  Hot-dip zinc-tin alloy plating  Type  Long type 
    Rating:
    100%
    from S$84.99
    Min. 4 days
  27. Bell mouth for Miralex F
    MIRAI INDUSTRY Bell mouth for Miralex F
    It is used to prevent damage when the cable is pulled in and to finish the appearance.
    from S$16.99
    Min. 5 days
  28. Resin plug for multi-connector
    SANKEI MANUFACTURING Resin plug for multi-connector
    A filling plug that is used by burying it in the spare packing hole of the multi-connector.
    Temperature Range (℃)  -20~100 
    from S$8.49
    Min. 2 days
  29. Piping guide
    MIRAI INDUSTRY Piping guide
    A guide rod that protects the terminals of CD pipes and PF pipes and allows smooth piping between reinforcing bars.
    Rating:
    100%
    from S$33.99
    Min. 2 days
  30. Bellmouth
    MIRAI INDUSTRY Bellmouth
    It is used to prevent damage when the cable is pulled in and to finish the appearance. * Please use for cable construction.
    Rating:
    100%
    from S$3.99
    Min. 5 days
  31. NEW Canalex + straight pipe fitting S type socket
    Kanaflex NEW Canalex + straight pipe fitting S type socket
    NEW Used when connecting Canarex to each other
    Material (Main Unit)  PE  Type  Socket type 
    from S$13.99
    Min. 5 days
  32. Void support bar
    MIRAI INDUSTRY Void support bar
    By using the reinforcement of the wall surface and slab, it is easy to assist in fixing the void pipe. The support bar can be bent freely.
    from S$36.99
    Min. 2 days
  33. VE pipe branch
    MIRAI INDUSTRY VE pipe branch
    Used when branching VE pipes. Since the cable can be bent greatly, it is ideal for branch piping such as optical fiber cables and communication lines. * Please use for cable construction.
    Suitable Cable  Bending radius 75mm or less  Color  Milky white 
    from S$3.69
    Min. 4 days
  34. Bell mouth for CD tube
    MIRAI INDUSTRY Bell mouth for CD tube
    It is used to prevent damage when the cable is pulled in and to finish the appearance. * Please use for cable construction.
    Material  Made of self-extinguishing resin 
    from S$4.79
    Min. 5 days
  35. Safety enhanced explosion-proof flexible fitting (for indoor and outdoor use) M type
    IWASAKI ELECTRIC Safety enhanced explosion-proof flexible fitting (for indoor and outdoor use) M type
    * For explosion-proof
    Material (Metal Hub)  (Fixing / Connection / Tightening) Brass  Material (Tube)  Electrogalvanized steel sheet, vinyl 
    from S$86.99
    Min. 7 days
  36. PF pipe with staple screw nails
    MIRAI INDUSTRY PF pipe with staple screw nails
    Since screw nails or wood screws are set, it can be driven in as it is and firmly fixed. * For the type without nails and screws, mounting nails can be selected. The ribs on the inside of the staple prevent the PF single-layer corrugated tube from slipping. The protrusion on the bottom prevents t... Read More
    from S$0.45
    Min. 4 days
  37. NEW Canalex + BOX connector S type socket
    Kanaflex NEW Canalex + BOX connector S type socket
    NEW Used when attaching Canarex to the terminal box
    Material (Main Unit)  PE  Type  Socket type 
    from S$39.99
    Min. 2 days
  38. Canalex++ straight line connection material
    Kanaflex Canalex++ straight line connection material
    Used when connecting Canarex to each other
    from S$13.99
    Min. 5 days
  39. Welding plug (for oxygen)
    TASCO Welding plug (for oxygen)
    Specification  Welding plug (for oxygen) 
    from S$11.99
    Min. 5 days
  40. For backup sleeve 50 / 57mm filling
    MIRAI INDUSTRY For backup sleeve 50 / 57mm filling
    Used in combination with putty ace. Work is smooth. Since it is half-split, it can be set by simply sandwiching the cable and sliding it.
    from S$1.39
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 283

Set Ascending Direction