All Category

Conduit Fittings / Entrance Cap

Entrance caps are parts used for pipe end processing of electrical conduits. By attaching it to the pipe end = terminal part of a conduit, it is used to prevent the intrusion of dust, dirt, moisture, etc. and to protect the wires passed through. Sanpycap and Ecap are for steel pipes and do not require threading or screwing. Just plug it into the conduit and you're done. Tube caps are compatible with PF tubes and CD tubes. Each product has a standard corresponding to each color, thin steel, thick steel, and diameter.
View : Grid List
Filter

Items 1 - 40 of 79

Set Ascending Direction
  1. Sampi Cap
    Hosoda Denki Sangyo Sampi Cap
    Rating:
    100%
    from S$22.99
    Min. 2 days
  2. Sheepy Cap
    NEGUROSU DENKO Sheepy Cap
    Simply insert it into the cut surface of the conduit to prevent tearing and scratching of the wire coating and provide complete protection. * Be careful not to hit it too much with a hammer. If you hit it more than necessary, it may crack.
    Material  Polyethylene 
    from S$0.35
    Min. 2 days
  3. Knock cap
    MIRAI INDUSTRY Knock cap
    It is used to close an open knock or hole.
    Material  Made of resin 
    Rating:
    80%
    from S$6.99
    Min. 2 days
  4. Odori plate (blind plate)
    NEGUROSU DENKO Odori plate (blind plate)
    You can easily close unnecessary through holes that spoil the aesthetics. * Avoid high temperatures (50 ° C or higher) and store in a place that is not exposed to ultraviolet rays such as direct sunlight. * The surface treatment of electrogalvanized products will be changed from colored chromate ... Read More
    Color  White  Material  polystyrene 
    from S$7.89
    Min. 2 days
  5. Waterproof cap
    FURUKAWA ELECTRIC Waterproof cap
    Used for waterproofing the end of Eflex. A waterproof cap, sealing tape, and PVC tape are included in the set. Screw the waterproof cap onto the outside of the Eflex (Eflex keeps the length of the tape wound from the wall surface), wrap the sealing tape at the boundary of the Eflex, and stop the ... Read More
    from S$13.99
    Min. 2 days
  6. Entrance cap
    MIRAI INDUSTRY Entrance cap
    High weather resistance and impact resistance
    Applicable Standard  (PS)E  Standard  JIS C8432 
    Rating:
    60%
    from S$6.19
    Min. 2 days
  7. Screwless TC entrance cap, cast iron
    SOTOYAMA ELECTRIC Screwless TC entrance cap, cast iron
    For cable construction
    Material  Cast iron 
    from S$19.99
    Min. 2 days
  8. Entrance cap (1 hole)
    MIRAI INDUSTRY Entrance cap (1 hole)
    from S$4.79
    Min. 2 days
  9. Protective cap for double nut
    NEGUROSU DENKO Protective cap for double nut
    It improves the appearance of exposed parts of bolts and nuts and makes them less likely to rust. * Suitable for bolts with an exposed length of 15 mm or less. * When using outdoors, it is recommended to use a gray color that does not easily discolor or deteriorate due to ultraviolet rays.
    Material  Soft vinyl chloride 
    from S$11.99
    Min. 2 days
  10. Entrance cap
    NICHIDO DENKO Entrance cap
    Rating:
    60%
    from S$4.69
    Min. 5 days
  11. Pipe end cap
    MIRAI INDUSTRY Pipe end cap
    It is used to prevent foreign matter such as dust from entering the VE pipe and to protect the terminal. Comes with a through hole to which Color F can be attached.
    from S$18.99
    Min. 4 days
  12. Entrance cap  Made of cast iron
    Panasonic Entrance cap Made of cast iron
    It is attached to the tip of a vertically laid conduit at an outdoor entrance, etc., and is used to prevent rainwater from entering the pipe.
    Material  Cast iron 
    from S$15.99
    Min. 2 days
  13. Entra Quick
    MIRAI INDUSTRY Entra Quick
    It is an entrance cap that you just apply adhesive to the VE tube and fit it. There is no need to thread the wires through the holes or tighten the screws. * Please use for cable construction.
    from S$2.19
    Min. 2 days
  14. Entrance cap (separate)
    MIRAI INDUSTRY Entrance cap (separate)
    A split outlet type with easy wiring.
    Color  Beige  Standard  JIS C8432 
    Rating:
    80%
    from S$7.59
    Min. 2 days
  15. Entrance cap
    MIRAI INDUSTRY Entrance cap
    from S$5.99
    Min. 2 days
  16. Ecap
    Nissin Kogyosho Ecap
    Rating:
    100%
    from S$32.99
    Min. 2 days
  17. Tube cap (for PF pipe / terminal cap)
    MIRAI INDUSTRY Tube cap (for PF pipe / terminal cap)
    Color  Beige  Type  For PF pipe 
    from S$18.99
    Min. 2 days
  18. Eaves retraction cap
    MIRAI INDUSTRY Eaves retraction cap
    It is used as a decorative cover for the cable lead-in part under the eaves and on the outer wall. Easy to install with split type. Comes with 2 bushings that can be selected according to the size of the cable. (Excluding WKN-3 type) Anchor plugs are also available for boards that do not have a b... Read More
    from S$1.29
    Min. 2 days
  19. Bolt / Nut protection cap
    NEGUROSU DENKO Bolt / Nut protection cap
    It improves the appearance of exposed parts of bolts and nuts and makes them less likely to rust. * Suitable for bolts with an exposed length of 15 mm or less. * When using outdoors, it is recommended to use a gray color that does not easily discolor or deteriorate due to ultraviolet rays.
    Material  Soft vinyl chloride 
    from S$10.99
    Min. 2 days
  20. Entrance cap for PF pipe
    MIRAI INDUSTRY Entrance cap for PF pipe
    It is a product that combines a sleeve saddle with an entrance cap. (The entrance cap is a JIS product) * Please use Miraflex MF for the PF pipe. * Please use for cable construction.
    Color  Beige  Specification  Miraflex MF only 
    from S$6.49
    Min. 5 days
  21. Device protection cap
    NEGUROSU DENKO Device protection cap
    from S$3.89
    Min. 6 days
  22. E25 Pipe end cap (10 pieces)
    ESCO E25 Pipe end cap (10 pieces)
    Esco Part No.  EA940CT-52 
    from S$7.59
    Min. 2 days
  23. cap
    MIRAI INDUSTRY cap
    from S$1.19
    Min. 5 days
  24. E19 Pipe end cap (10 pieces)
    ESCO E19 Pipe end cap (10 pieces)
    Esco Part No.  EA940CT-51 
    from S$4.29
    Min. 2 days
  25. Miralex F Cap
    MIRAI INDUSTRY Miralex F Cap
    It is used to prevent foreign matter such as dust from entering the Miralex F tube and to protect the terminal.
    from S$1.59
    Min. 5 days
  26. Entrance cap, cast iron
    SOTOYAMA ELECTRIC Entrance cap, cast iron
    Applicable Standard  (PS)E  Material  Cast iron 
    from S$18.99
    Min. 4 days
  27. Pipe end cap
    Panasonic Pipe end cap
    Prevents insects and foreign matter from entering from the end of the pipe. Also used as Panatube
    Suitable for  For CD tube 
    Rating:
    100%
    from S$0.42
    Min. 7 days
  28. Threaded entrance cap
    Panasonic Threaded entrance cap
    Applicable Standard  (PS)E  Surface Treatment  Electrogalvanized 
    Rating:
    40%
    from S$12.99
    Min. 7 days
  29. Terminal cap
    Panasonic Terminal cap
    It is used by attaching it to the end of an electric conduit laid horizontally at an outdoor entrance.
    from S$11.99
    Min. 9 days
  30. Terminal cap
    MIRAI INDUSTRY Terminal cap
    from S$5.89
    Min. 4 days
  31. Entrance cap (separate)
    MIRAI INDUSTRY Entrance cap (separate)
    A split outlet type with easy wiring.
    Color  Milky white 
    from S$6.19
    Min. 5 days
  32. Entrance cap
    MIRAI INDUSTRY Entrance cap
    Color  Chocolate 
    Rating:
    100%
    from S$11.99
    Min. 5 days
  33. Through-hole decorative cover for pipe
    NEGUROSU DENKO Through-hole decorative cover for pipe
    Since it is a split type, it can be easily installed even after construction. By adopting a push nut, there is no need to screw it. With a cut line that is convenient for mounting near the wall. The silver color has excellent luster and metallic texture due to decorative plating.
    Material  Polypropylene 
    from S$22.99
    Min. 18 days
  34. With eaves retractable cap anchor plug
    MIRAI INDUSTRY With eaves retractable cap anchor plug
    It is used as a decorative cover for the cable lead-in part under the eaves and on the outer wall. Easy to install with split type. Comes with 2 bushings that can be selected according to the size of the cable. (Excluding WKN-3 type) Anchor plugs are also available for boards that do not have a b... Read More
    Nominal Size  3.5×25  Color  Milky white  Included Accessories  With 2 fixing screws 
    from S$3.89
    Min. 5 days
  35. Tube cap (for CD tube / terminal cap)
    MIRAI INDUSTRY Tube cap (for CD tube / terminal cap)
    Type  For CD tube 
    from S$8.79
    Min. 5 days
  36. Entrance cap made of steel plate
    Panasonic Entrance cap made of steel plate
    It can also be used like a terminal cap.
    Finish  Electrogalvanized  Material  Steel plate 
    from S$13.99
    Min. 7 days
  37. Paint cap
    MIRAI INDUSTRY Paint cap
    Prevents finishing material from entering the box. One-touch installation. All you have to do is insert it. A detection magnet (joint magnet) can be attached.
    from S$10.99
    Min. 5 days
  38. Spare pipe lid
    MIRAI INDUSTRY Spare pipe lid
    It is used to prevent foreign matter from entering the spare pipeline and to protect the terminal. * Please use for cable construction.
    from S$4.69
    Min. 5 days
  39. Stainless entrance
    Panasonic Stainless entrance
    It is attached to the tip of a vertically laid conduit at an outdoor entrance, etc., and is used to prevent rainwater from entering the pipe.
    from S$489.90
    Min. 7 days
  40. Screwless terminal cap
    Panasonic Screwless terminal cap
    It is used by attaching it to the end of an electric conduit laid horizontally at an outdoor entrance.
    Material  Cast iron electrogalvanized 
    from S$13.99
    Min. 34 days
View : Grid List
Filter

Items 1 - 40 of 79

Set Ascending Direction