All Category

Conduit Fittings / Bushing

Bushing is a piping material used to insulate equipment and other wires from the outer box. Used to insulate the conductor from penetrating bulkheads such as transformers, tanks, walls, floors, roofs, etc., because the electric wire coating does not hurt during electrical work. The type to be used varies depending on air conditioning, electrical installation, piping, and watering equipment. The most common bushings are for electrical wiring protection. It is characterized by high strength such as rubber bushings and heat resistance, friction resistance and impact resistance. Some are made of nylon resin, which uses flame retardant, and it can be used for OA equipment and concrete walls.

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 159

Set Ascending Direction
  1. 15mm bushing (white / 10pcs)
    ESCO 15mm bushing (white / 10pcs)
    Esco Part No.  EA948HJ-115 
    from S$22.99
    Min. 6 days
  2. Screwless bushing (for pipe end)
    Panasonic Screwless bushing (for pipe end)
    Used for the part where the electric wire is pulled out from the conduit. You can also prevent dust from entering the piping.
    Surface Treatment  Electrogalvanized  Specification  For pipe end  Material  Made of steel pipe 
    Rating:
    80%
    from S$5.89
    Min. 2 days
  3. Terminal bushing
    MIRAI INDUSTRY Terminal bushing
    Included Accessories  With bracket 
    Rating:
    88%
    from S$3.89
    Min. 2 days
  4. PC Bushing (for Thin Steel)
    SOTOYAMA ELECTRIC PC Bushing (for Thin Steel)
    Material  Polycarbonate  Type  For thin steel  Color  Brown  Applicable Standard  (PS)E  Specification  With cap 
    Rating:
    76%
    from S$0.25
    Min. 2 days
  5. Wire Bushing (Protective Bushing for Cable Pull-Out)
    MIRAI INDUSTRY Wire Bushing (Protective Bushing for Cable Pull-Out)
    It is used to protect the cable when pulling out the cable from the box, switchboard, etc. The short type has a neat design so that the male thread does not stick out during installation.
    Color  Beige 
    Rating:
    100%
    from S$0.86
    Min. 2 days
  6. Bushing (insulated)
    SANKEI MANUFACTURING Bushing (insulated)
    The polycarbonate (PC) used does not contain 6 hazardous chemical substances subject to RoHSs. A polycarbonate (PC) bushing that attaches to the end of the Prika tube so as not to damage the wire coating.
    Operating Temperature Range (℃)  -50~135  Color  Gray  Material  PC 
    from S$0.76
    Min. 2 days
  7. Insulating rubber bushing
    JAPPY Insulating rubber bushing
    from S$1.89
    Min. 2 days
  8. Plastic bushing with cap (for thick steel)
    Panasonic Plastic bushing with cap (for thick steel)
    * If cutting oil or insulating varnish adheres during construction, wipe it off. If cutting oil or insulating varnish adheres, it may crack.
    Applicable Standard  (PS)E  Type  For thick steel conduit  Standard  JIS C8330  Material  plastic 
    Rating:
    100%
    from S$0.60
    Min. 2 days
  9. Rubber bushing
    MIRAI INDUSTRY Rubber bushing
    It is used to protect the cable when it is pulled out from a knockout such as a box. It can be used by cutting the tip according to the outer diameter of the cable. It can be retrofitted by cutting it in half along the slit. * Please use for cable construction.
    Mounting thickness (mm)  Up to 4 
    Rating:
    75%
    from S$5.29
    Min. 2 days
  10. Cable Bushing
    MIRAI INDUSTRY Cable Bushing
    It is used to protect the cable when pulling out the cable. CBZ-36, 42, 54 are two types of thickness combined type that can also be used for resin pool boxes (thickness 4 to 5 mm). Comes with a valve that prevents dust from entering. * Please use for cable construction.
    from S$4.69
    Min. 2 days
  11. Bellmouth
    FURUKAWA ELECTRIC Bellmouth
    After installing the Eflex in the manhole, use a bell mouth to prevent trauma when the cable is pulled in and to finish the appearance. The bell mouth is simply screwed into the terminal.
    Rating:
    100%
    from S$7.59
    Min. 2 days
  12. Line bushing (Protective bushing for cable drawer) Short
    MIRAI INDUSTRY Line bushing (Protective bushing for cable drawer) Short
    Mounting thickness (mm)  Up to 5mm 
    Rating:
    100%
    from S$2.49
    Min. 2 days
  13. 19mm insulating rubber bushings (10 pieces)
    ESCO 19mm insulating rubber bushings (10 pieces)
    Esco Part No.  EA948HG-19 
    from S$8.49
    Min. 2 days
  14. Screwless TC bushing (for thin steel)
    SOTOYAMA ELECTRIC Screwless TC bushing (for thin steel)
    from S$1.99
    Min. 2 days
  15. 25mm insulating rubber bushings (10 pieces)
    ESCO 25mm insulating rubber bushings (10 pieces)
    Esco Part No.  EA948HG-25 
    from S$13.99
    Min. 2 days
  16. Line bushing (Quick)
    MIRAI INDUSTRY Line bushing (Quick)
    Mounting thickness (mm)  Up to 5mm 
    Rating:
    100%
    from S$1.39
    Min. 2 days
  17. PC bushing (for thick steel)
    SOTOYAMA ELECTRIC PC bushing (for thick steel)
    Rating:
    80%
    from S$0.37
    Min. 2 days
  18. For double ceiling (cable protection bushing)
    NEGUROSU DENKO For double ceiling (cable protection bushing)
    It can be easily installed by simply pushing it into the hole. There is no need to worry about damaging the cable.
    from S$9.69
    Min. 2 days
  19. For cable bushing resin box (EPDM)
    MIRAI INDUSTRY For cable bushing resin box (EPDM)
    It is used to protect the cable when pulling out the cable. There are NBR products that are ideal for machine surroundings and EPDM products that are intended for outdoor use. Made of rubber, it can be used for a wide range of plate thicknesses. * Please use for cable construction.
    Mounting thickness (mm)  3~5  Material  Rubber 
    Rating:
    70%
    from S$35.99
    Min. 2 days
  20. Rubber cap for line bushing
    MIRAI INDUSTRY Rubber cap for line bushing
    Used in combination with a wire bushing. * Please use for cable construction.
    Specification  Rubber (black) 
    Rating:
    100%
    from S$3.09
    Min. 2 days
  21. Bushing for PF Tube (for PF Single Layer Wave Tube)
    MIRAI INDUSTRY Bushing for PF Tube (for PF Single Layer Wave Tube)
    It is used to prevent damage when the cable is pulled in and to finish the appearance.
    Rating:
    100%
    from S$6.19
    Min. 2 days
  22. Insulated rubber bushing white
    JAPPY Insulated rubber bushing white
    Rating:
    100%
    from S$24.99
    Min. 2 days
  23. Iupilon bushing
    Nissin Kogyosho Iupilon bushing
    from S$11.99
    Min. 2 days
  24. Bell mouth for Miralex F
    MIRAI INDUSTRY Bell mouth for Miralex F
    from S$5.29
    Min. 2 days
  25. Polyca bushing for thin steel conduit (with lid)
    MIRAI INDUSTRY Polyca bushing for thin steel conduit (with lid)
    Made of tough resin, polycarbonate. * If cutting oil or organic solvent (insulating varnish, etc.) adheres, it may crack. Be sure to wipe off the adhered part.
    Type  With lid 
    from S$19.99
    Min. 2 days
  26. For cable bushing iron box (NBR) <Black>
    MIRAI INDUSTRY For cable bushing iron box (NBR) <Black>
    It is used to protect the cable when pulling out the cable. There are NBR products that are ideal for machine surroundings and EPDM products that are intended for outdoor use. Made of rubber, it can be used for a wide range of plate thicknesses. * Please use for cable construction.
    Material  Rubber  Mounting thickness (mm)  1.2~2.5 
    from S$26.99
    Min. 2 days
  27. Vinyl bushing (beige)
    MIRAI INDUSTRY Vinyl bushing (beige)
    Shape  Bushing 
    from S$1.19
    Min. 2 days
  28. For cable bushing resin box
    MIRAI INDUSTRY For cable bushing resin box
    It is used to protect the cable when pulling out the cable. CBZ-36, 42, 54 are two types of thickness combined type that can also be used for resin pool boxes (thickness 4 to 5 mm). * Please use for cable construction.
    from S$27.99
    Min. 2 days
  29. PF pipe bushing (half crack type)
    MIRAI INDUSTRY PF pipe bushing (half crack type)
    It is used to prevent foreign matter from entering the PF pipe after the cable is routed. Since it is a half-split type, it can be installed after the cable is routed. * Please use for cable construction.
    from S$7.39
    Min. 2 days
  30. High flex-through insulation bushing
    Panasonic High flex-through insulation bushing
    Applicable Standard  (PS)E  JIS Standard  JIS 8350 
    Rating:
    80%
    from S$1.39
    Min. 2 days
  31. For cable bushing resin box (NBR) <Black>
    MIRAI INDUSTRY For cable bushing resin box (NBR) <Black>
    It is used to protect the cable when pulling out the cable. There are NBR products that are ideal for machine surroundings and EPDM products that are intended for outdoor use. Made of rubber, it can be used for a wide range of plate thicknesses. * Please use for cable construction.
    Material  Rubber  Mounting thickness (mm)  3~5 
    from S$26.99
    Min. 2 days
  32. 22mm insulating rubber bushings (10 pieces)
    ESCO 22mm insulating rubber bushings (10 pieces)
    Esco Part No.  EA948HG-22 
    from S$16.99
    Min. 2 days
  33. CD tube / PF tube bushing
    MIRAI INDUSTRY CD tube / PF tube bushing
    Used to protect the terminals of CD tubes and PF tubes. Sizes 14-28 can be used as end caps, leaving knocks. * Knock-free Miraflex MF for sizes 36 to 54 can use adhesive (for PVC pipe).
    from S$5.99
    Min. 2 days
  34. Polyca bushing for heavy steel conduit (with lid)
    MIRAI INDUSTRY Polyca bushing for heavy steel conduit (with lid)
    Made of tough resin, polycarbonate. * If cutting oil or organic solvent (insulating varnish, etc.) adheres, it may crack. Be sure to wipe off the adhered part.
    Type  With lid  Standard  JIS C8330 
    from S$26.99
    Min. 5 days
  35. Line bushing (Protective bushing for cable drawer) Short (with cap)
    MIRAI INDUSTRY Line bushing (Protective bushing for cable drawer) Short (with cap)
    Dimension l (mm)  20  Dimension L (mm)  25  Mounting thickness (mm)  Up to 5mm 
    from S$2.39
    Min. 4 days
  36. Bushing for machine flexible
    MIRAI INDUSTRY Bushing for machine flexible
    Color  Natural 
    from S$3.29
    Min. 5 days
  37. Panaflexi Ace Bushing
    Panasonic Panaflexi Ace Bushing
    It is used as a cap to prevent dust and foreign matter from entering the PF pipe. It can also be used as an end cap for termination.
    Specification  For PF pipe  Color  Warm gray 
    from S$0.35
    Min. 6 days
  38. Bushing
    NICHIDO DENKO Bushing
    from S$0.88
    Min. 2 days
  39. Bushing
    Panasonic Bushing
    Used at the end of the pipe to protect the wire coating when pulling out the wire. When connecting the conduit to the box, use it inside the box.
    Finish  Electrogalvanized  Type  For thin steel conduit  Material  Zinc die casting 
    from S$0.97
    Min. 2 days
  40. Insulating bushing with cap (for thin steel)
    Panasonic Insulating bushing with cap (for thin steel)
    Type  With cap 
    from S$1.39
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 159

Set Ascending Direction