All Category

Conduit Fittings / Bent Elbow

View : Grid List
Filter

Items 1 - 40 of 61

Set Ascending Direction
  1. Normal bend without screw
    Panasonic Normal bend without screw
    Applicable Standard  (PS)E  Material  Galvanized steel pipe  Standard  JIS C8330 
    Rating:
    100%
    from S$7.69
    Min. 2 days
  2. Normal bend
    MIRAI INDUSTRY Normal bend
    High weather resistance and impact resistance
    Applicable Standard  (PS)E  Standard  JIS C8432  Material  PVC 
    Rating:
    100%
    from S$1.89
    Min. 2 days
  3. Normal bend
    NICHIDO DENKO Normal bend
    Rating:
    88%
    from S$1.89
    Min. 2 days
  4. Normal bend
    MIRAI INDUSTRY Normal bend
    Rating:
    20%
    from S$1.99
    Min. 2 days
  5. Normal bend (for thick steel)
    Panasonic Normal bend (for thick steel)
    Applicable Standard  (PS)E  Type  For thick steel conduit  Standard  JIS C8330 
    from S$4.99
    Min. 2 days
  6. TC normal bend B type without screw
    SOTOYAMA ELECTRIC TC normal bend B type without screw
    For thin steel
    Applicable Standard  (PS)E  Surface Treatment  Electrogalvanized  Standard  JIS C 8330  Material  Made of steel pipe 
    Rating:
    80%
    from S$7.89
    Min. 2 days
  7. Normal bend type A without screw
    Panasonic Normal bend type A without screw
    It is used where the pipe is bent at a right angle.
    Material  SUS304 and equivalent 
    from S$29.99
    Min. 7 days
  8. Flexible bend (beige)
    MIRAI INDUSTRY Flexible bend (beige)
    A VE pipe fitting that is flexible and can handle uneven walls. It can also be used to protect the cable when it is pulled into the meter panel, etc.
    Color  Beige 
    Rating:
    100%
    from S$5.69
    Min. 2 days
  9. Normal bend (for thick steel conduit tube Z)
    Panasonic Normal bend (for thick steel conduit tube Z)
    It is used where the pipe is bent at a right angle.
    Applicable Standard  (PS)E  Material  Galvanized steel pipe  Standard  JIS C8330 
    from S$10.99
    Min. 7 days
  10. Flexible bend
    MIRAI INDUSTRY Flexible bend
    A VE pipe fitting that is flexible and can handle uneven walls. It can also be used to protect the cable when it is pulled into the meter panel, etc. * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and a... Read More
    from S$5.69
    Min. 2 days
  11. Stainless steel threaded normal bend
    Panasonic Stainless steel threaded normal bend
    Used for bending at right angles to pipes.
    Screw M x Length  M5×6mm  Material  Stainless steel 
    from S$35.99
    Min. 6 days
  12. Normal bend A type without screw
    Panasonic Normal bend A type without screw
    Applicable Standard  (PS)E  Material  Galvanized steel pipe  Finish  Hot dip galvanizing 
    Rating:
    100%
    from S$7.59
    Min. 7 days
  13. Flexible bend
    MIRAI INDUSTRY Flexible bend
    * Please use for cable construction.
    Material  Made of self-extinguishing resin 
    from S$11.99
    Min. 2 days
  14. Normal bend (for thin steel)
    Panasonic Normal bend (for thin steel)
    For thin steel wire pipes
    Applicable Standard  (PS)E  Type  For thin steel conduit  Material  Galvanized steel pipe  Standard  JIS C8330 
    from S$4.19
    Min. 2 days
  15. Normal bend
    SOTOYAMA ELECTRIC Normal bend
    Applicable Standard  (PS)E 
    from S$4.99
    Min. 3 days
  16. Stainless steel normal bend
    Panasonic Stainless steel normal bend
    It is used where the pipe is bent at a right angle.
    from S$49.99
    Min. 7 days
  17. Normal vent A type without screw
    Panasonic Normal vent A type without screw
    Please use for cables with small allowable bending radius such as 600V CV 3-core and CVT. * Use a screwless coupling to connect the screwless normal bend A type to the pipe.
    from S$11.99
    Min. 7 days
  18. Φ16mm [VE tube] universal joint (gray)
    ESCO Φ16mm [VE tube] universal joint (gray)
    Esco Part No.  EA947HN-5E 
    from S$6.99
    Min. 6 days
  19. Free joint (S bending only)
    Panasonic Free joint (S bending only)
    JIS C 3653 How to bury a power cable in the ground Annex 1 Since it has the same performance as a hard synthetic resin pipe with waves, it can be used for underground burial work. * Cannot be used as a normal bend.
    from S$39.99
    Min. 7 days
  20. Stainless steel normal bend
    Panasonic Stainless steel normal bend
    It is used where the pipe is bent at a right angle. Please use a coupling for connection.
    from S$21.99
    Min. 7 days
  21. Φ28mm [VE tube] corner fitting (beige)
    ESCO Φ28mm [VE tube] corner fitting (beige)
    Esco Part No.  EA947HN-3D 
    from S$7.89
    Min. 6 days
  22. Φ16mm [VE tube] corner fitting (beige)
    ESCO Φ16mm [VE tube] corner fitting (beige)
    Esco Part No.  EA947HN-1D 
    from S$3.09
    Min. 2 days
  23. Φ16mm [VE pipe] corner joint (gray)
    ESCO Φ16mm [VE pipe] corner joint (gray)
    Esco Part No.  EA947HN-5D 
    from S$3.09
    Min. 6 days
  24. Φ22mm [VE pipe] universal joint (beige)
    ESCO Φ22mm [VE pipe] universal joint (beige)
    Esco Part No.  EA947HN-2E 
    from S$8.79
    Min. 6 days
  25. Stainless steel screw free joint
    Panasonic Stainless steel screw free joint
    Used for bent parts of piping.
    from S$269.90
    Min. 7 days
  26. Normal bend
    Panasonic Normal bend
    Suitable for  For polyethylene lined conduit 
    from S$11.99
    Min. 5 days
  27. Normal bend
    MIRAI INDUSTRY Normal bend
    Color  Chocolate  Applicable Pipes  VE14 
    from S$3.39
    Min. 5 days
  28. Φ28mm [VE pipe] universal joint (gray)
    ESCO Φ28mm [VE pipe] universal joint (gray)
    Esco Part No.  EA947HN-7E 
    from S$10.99
    Min. 6 days
  29. Φ22mm [VE tube] corner fitting (beige)
    ESCO Φ22mm [VE tube] corner fitting (beige)
    Esco Part No.  EA947HN-2D 
    from S$4.39
    Min. 6 days
  30. Large normal bend type A without screw
    Panasonic Large normal bend type A without screw
    Please use for cables with large allowable bending radius such as 3300V 6600V CV 3-core and CVT. * Use a screwless coupling to connect the large normal bend A type without screws to the pipe.
    from S$58.99
    Min. 7 days
  31. E31 Screw-less normal bend (type B)
    ESCO E31 Screw-less normal bend (type B)
    Esco Part No.  EA940CT-49 
    from S$15.99
    Min. 6 days
  32. E25 Normal Bend (B type / stainless steel)
    ESCO E25 Normal Bend (B type / stainless steel)
    Esco Part No.  EA940CV-12 
    from S$57.99
    Min. 6 days
  33. Φ36mm [VE tube] corner fitting (beige)
    ESCO Φ36mm [VE tube] corner fitting (beige)
    Esco Part No.  EA947HN-4D 
    from S$12.99
    Min. 6 days
  34. E19 [Stainless steel] Normal bend without screws
    ESCO E19 [Stainless steel] Normal bend without screws
    For unscrewed electric wire pipe (E pipe) Used for bending pipes at right angles. * When connecting to a stainless steel conduit, insert the main body until it hits the pipe stopper and tighten it until the Torx head is screwed.
    from S$28.99
    Min. 5 days
  35. E19 Normal Bend (B type / stainless steel)
    ESCO E19 Normal Bend (B type / stainless steel)
    Esco Part No.  EA940CV-11 
    from S$43.99
    Min. 6 days
  36. E31 Normal Bend (Type B / Stainless Steel)
    ESCO E31 Normal Bend (Type B / Stainless Steel)
    Esco Part No.  EA940CV-13 
    from S$79.99
    Min. 6 days
  37. Normal bend (thick steel screw series)
    Panasonic Normal bend (thick steel screw series)
    * G82 and G104 are not polished.
    Material  SUS304 
    from S$109.90
    Min. 6 days
  38. Stainless free joint
    Panasonic Stainless free joint
    Used for bent parts of piping.
    from S$269.90
    Min. 7 days
  39. Normal without screws for sun pipe
    SANKEI MANUFACTURING Normal without screws for sun pipe
    from S$15.99
    Min. 5 days
  40. Φ22mm [VE pipe] universal joint (gray)
    ESCO Φ22mm [VE pipe] universal joint (gray)
    Esco Part No.  EA947HN-6E 
    from S$8.79
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 61

Set Ascending Direction