All Category

Conduit Fittings / Adapter

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 78

Set Ascending Direction
  1. Different diameter adapter (size down for thick steel)
    MIRAI INDUSTRY Different diameter adapter (size down for thick steel)
    Rating:
    93%
    from S$4.19
    Min. 2 days
  2. E-pipe adapter for PF pipe
    Panasonic E-pipe adapter for PF pipe
    Used for connecting PF pipe and screwless conduit E. The PF pipe can be securely fixed just by inserting it. With a black line indicating the connection status. With dust cap * Tighten the connection with the screwless conduit E until the head of the set screw flies.
    Rating:
    80%
    from S$3.99
    Min. 2 days
  3. Adapter (Explosion-Proof Structure)
    SHIMADA ELECTRIC Adapter (Explosion-Proof Structure)
    It can be used in one or two dangerous places. Conduit accessories for explosion-proof electrical work. It is used when the diameter of the conduit (hub) of the electrical equipment or junction box is different from that of the conduit.
    Standard  (Structural standard) d2G4 
    from S$6.19
    Min. 2 days
  4. CP adapter (for PF pipe)
    MIRAI INDUSTRY CP adapter (for PF pipe)
    from S$2.49
    Min. 2 days
  5. Reverse adapter
    Osaka Connector Seizo Reverse adapter
    Explosion-proof reverse adapter.
    from S$7.69
    Min. 2 days
  6. Joint CP adapter
    MIRAI INDUSTRY Joint CP adapter
    Used for connecting different types of conduits for thin steel conduit (without screws / with screws) and CD / PF pipes, Miralex (F) connectors, thick steel conduits (with screws), and polyethylene-lined steel pipes (with screws) To do. * When using a CD tube / PF tube connector (size 42, 54), us... Read More
    from S$2.69
    Min. 2 days
  7. Different diameter adapter (upsized for thick steel)
    MIRAI INDUSTRY Different diameter adapter (upsized for thick steel)
    from S$4.69
    Min. 2 days
  8. Purafureki Different diameter adapter
    FURUKAWA ELECTRIC Purafureki Different diameter adapter
    Parts used in combination with connectors and joint nuts when connecting plastic flexes of different sizes.
    from S$24.99
    Min. 2 days
  9. GP adapter (for PF pipes, without screws) G type
    MIRAI INDUSTRY GP adapter (for PF pipes, without screws) G type
    from S$12.99
    Min. 2 days
  10. CP adapter
    MIRAI INDUSTRY CP adapter
    from S$3.89
    Min. 2 days
  11. Different diameter adapter (size down for VE)
    MIRAI INDUSTRY Different diameter adapter (size down for VE)
    from S$4.49
    Min. 4 days
  12. VE pipe adapter
    Panasonic VE pipe adapter
    It is used to connect a CD tube or PF tube to a commercially available VE tube.
    Rating:
    100%
    from S$1.89
    Min. 5 days
  13. Positive adapter
    Osaka Connector Seizo Positive adapter
    Explosion-proof positive adapter.
    Standard  JISB0202 
    from S$5.89
    Min. 6 days
  14. Adapter joint
    MIRAI INDUSTRY Adapter joint
    It is installed between the different diameter adapter and the combination coupling, and is used to connect different sizes of Miralex and Miralex F. * Please use for cable construction.
    from S$4.39
    Min. 2 days
  15. For CP adapter PF pipe
    MIRAI INDUSTRY For CP adapter PF pipe
    Used for connecting CD / PF pipes and thin steel conduits (with and without screws) to each other.
    Specification  One-touch type 
    from S$53.99
    Min. 5 days
  16. Hub adapter
    IWASAKI ELECTRIC Hub adapter
    Dimension C (mm)  16  Material  Steel, electrogalvanized  Dimension A (mm)  29  Mass (kg)  0.04  Applicable conduit  22-16  Dimension D (Φmm)  31  Size  (Φ1)PF3/4、(Φ2)PF1/2  Dimension B (mm)  22 
    from S$9.29
    Min. 2 days
  17. Different diameter adapter for No.2 connector
    MIRAI INDUSTRY Different diameter adapter for No.2 connector
    It is used when connecting the No. 2 connector to the exposed round box (blank type). * Please use for cable construction.
    Connector Shape  14・16・22(G3/4)⇔28(G1) 
    from S$5.99
    Min. 5 days
  18. E-pipe adapter
    Panasonic E-pipe adapter
    Used for connecting CD / PF pipes and screwless conduit E. In addition, the release work has become easier.
    Nominal Size  28-E31  Dimension d (mm)  32.3  Dimension D (mm)  49.4  Dimension L (mm)  85.5  Color  Cream gray 
    from S$5.59
    Min. 6 days
  19. CP adapter
    MIRAI INDUSTRY CP adapter
    Used for connecting PC pipes and thin steel conduits (with and without screws) to each other.
    Type  For CD tube (G type) 
    from S$2.49
    Min. 5 days
  20. adapter
    MIRAI INDUSTRY adapter
    Used to connect PF pipes and VE pipe accessories. * For connection with VE tube accessories. * Be careful not to confuse this with a VE pipe connection. * Please use for cable construction.
    Specification  For VE accessories 
    from S$13.99
    Min. 5 days
  21. GP adapter for PF pipe
    MIRAI INDUSTRY GP adapter for PF pipe
    Used for connecting CD / PF pipes and thick steel conduits (with screws) to each other.
    Specification  With screw, one-touch type 
    from S$29.99
    Min. 5 days
  22. Hub adapter
    IWASAKI ELECTRIC Hub adapter
    * For explosion-proof
    Material  Steel (electrogalvanizing) 
    from S$21.99
    Min. 3 days
  23. Joint GP Adapter (Male Screw Type) Waterproof Type
    MIRAI INDUSTRY Joint GP Adapter (Male Screw Type) Waterproof Type
    Used for connecting thick steel conduit pipes (without screws, with screws), CD pipes, PF pipes, Miralex (F) connectors, and different types of combination coupling pipes. For lining steel pipes, lining steel pipes (without screws / with screws) / SGP steel pipes (without screws / with screws) an... Read More
    from S$8.99
    Min. 5 days
  24. E pipe adapter for CD pipe
    Panasonic E pipe adapter for CD pipe
    E With a black line indicating the connection status of the pipe adapter. It is used to connect the CD tube and the screwless conduit E. Release work has become easier.
    from S$3.89
    Min. 7 days
  25. Ground adapter
    MIRAI INDUSTRY Ground adapter
    Specification  With grounding cord 150mm 
    from S$8.69
    Min. 5 days
  26. Combination adapter
    Panasonic Combination adapter
    Used for connecting thin steel conduit screws and thick steel conduit screws. You can combine your existing conduit and a combination adapter with a quick-connect connector to make piping as needed. * When using both CD / PF pipes and metal pipes, the electrical equipment technical standards and ... Read More
    Suitable for  CD tube / PF tube shared 
    from S$9.79
    Min. 6 days
  27. Insulation spray adapter
    MIRAI INDUSTRY Insulation spray adapter
    This adapter is used to cure the insert thread when spraying heat insulating material. Easy to install! Just screw it into the insert to complete the construction. There are 3 colors (red, yellow, blue). Since it has a scale (in 5 mm units), it can be used as a guide for the amount of heat insula... Read More
    Suitable for  (Insert) 3 minutes (W3/8), M10  Allowable static load (kN [kgf])  When hanging the cable / 29 (3) 
    from S$29.99
    Min. 5 days
  28. Different diameter adapter (size down for thick steel)
    MIRAI INDUSTRY Different diameter adapter (size down for thick steel)
    Used for connecting thick steel conduits, etc. one size lower. * Please use for cable construction.
    Color  Black 
    from S$9.99
    Min. 4 days
  29. Adapter for No.2 connector
    MIRAI INDUSTRY Adapter for No.2 connector
    It is used when connecting the No. 2 connector to the exposed round box (blank type). * Please use for cable construction.
    Connector Shape  14・16・22(G3/4) 
    from S$5.39
    Min. 5 days
  30. Joint CP adapter (Male thread type)
    MIRAI INDUSTRY Joint CP adapter (Male thread type)
    Used for connecting thick steel conduit pipes (without screws, with screws), CD pipes, PF pipes, Miralex (F) connectors, and different types of combination coupling pipes. For lining steel pipes, lining steel pipes (without screws / with screws) / SGP steel pipes (without screws / with screws) an... Read More
    from S$4.99
    Min. 4 days
  31. Joint CP adapter (male thread type) for lining steel pipe
    MIRAI INDUSTRY Joint CP adapter (male thread type) for lining steel pipe
    Used for connecting thick steel conduit pipes (without screws, with screws), CD pipes, PF pipes, Miralex (F) connectors, and different types of combination coupling pipes. For lining steel pipes, lining steel pipes (without screws / with screws) / SGP steel pipes (without screws / with screws) an... Read More
    from S$9.59
    Min. 5 days
  32. Adapter for thin steel
    SOTOYAMA ELECTRIC Adapter for thin steel
    from S$27.99
    Min. 6 days
  33. Adapter for No.2 connector
    MIRAI INDUSTRY Adapter for No.2 connector
    * Please use for cable construction.
    Connector Shape  14・16・22(G3/4) 
    from S$1.09
    Min. 5 days
  34. CD-PF adapter
    Panasonic CD-PF adapter
    It is used to connect a CD tube and a PF tube.
    Applicable Standard  (PS)E  JIS Standard  JIS C8412 
    Rating:
    80%
    from S$0.97
    Min. 6 days
  35. Hub adapter
    IWASAKI ELECTRIC Hub adapter
    * For explosion-proof
    Material  Steel (electrogalvanizing) 
    Rating:
    100%
    from S$11.99
    Min. 6 days
  36. Different diameter adapter (size down for VE)
    MIRAI INDUSTRY Different diameter adapter (size down for VE)
    Used for connection with VE pipe one size lower. * Please use for cable construction.
    Color  Black 
    from S$9.99
    Min. 5 days
  37. Box mount
    SOTOYAMA ELECTRIC Box mount
    Used for box mounting in slabs. Adjustable type that can be used for both medium and large squares.
    from S$7.39
    Min. 7 days
  38. GP adapter (for PF pipe with screw) G type
    MIRAI INDUSTRY GP adapter (for PF pipe with screw) G type
    from S$8.79
    Min. 5 days
  39. CP adapter for CD tube
    MIRAI INDUSTRY CP adapter for CD tube
    Used for connecting CD / PF pipes and thin steel conduits (with and without screws) to each other.
    from S$18.99
    Min. 5 days
  40. Adapter for Φ16mm flexible pipe thin steel
    ESCO Adapter for Φ16mm flexible pipe thin steel
    Esco Part No.  EA947HN-21G 
    from S$4.79
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 78

Set Ascending Direction