All Category

Repair Materials for Electric Installation

View : Grid List
Filter

Items 1 - 40 of 91

Set Ascending Direction
  1. Thai Sealer
    MonotaRO Thai Sealer
    Since it uses a synthetic adhesive, it has strong adhesion and excellent sealing properties. It has excellent heat resistance and has no effect even when exposed to high temperatures. No change is observed even if it is immersed in water for a long time. Has excellent cold resistance and heat res... Read More
    Rating:
    89%
    from S$6.99
    Min. 2 days
  2. Neo Seal
    Nitto Chemical Industry Neo Seal
    A non-drying type with excellent adhesiveness and good elongation. Since it has a fine texture and is not sticky to the hands, it can be stretched thinly and used, making work easy. It has excellent airtightness. There is no significant change over time such as thin meat, wrinkles, cracks, and de... Read More
    Operating Temperature Range (℃)  -20~+80  Color  Dark gray 
    Rating:
    84%
    from S$18.99
    Min. 2 days
  3. Neo Seal
    Nitto Chemical Industry Neo Seal
    It has excellent adhesiveness and waterproofness and maintains sealing performance for a long period of time. The work is easy because the texture is fine and not sticky. Since it is a solvent-free type, it has no pungent odor. Excellent workability at low temperatures. Gap seals where waterproof... Read More
    Water Absorption Rate (%)  0.02  Heat Loss (%)  0.10  Insulation Resistance  1.70×1013  Specific Gravity  2.05  Color  Light gray  Flame Retardance  UL-94 V-0 level 
    Rating:
    93%
    from S$19.99
    Min. 2 days
  4. Fireproof putty (plastic seal)
    Nitto Chemical Industry Fireproof putty (plastic seal)
    Ultra-lightweight putty-curing heat-resistant sealing material with a specific gravity of 0.9 Soft and highly workable Color tone that is easy to adapt to heat-expandable concrete Construction method certified by the Minister of Land, Infrastructure, Transport and Tourism Cable fire protection se... Read More
    Specific Gravity  0.9  Color  Light gray 
    Rating:
    90%
    from S$19.99
    Min. 2 days
  5. Fire-Resistant Putty Curing Non-Combustible Type
    INABA DENKO Fire-Resistant Putty Curing Non-Combustible Type
    Ideal as a backfill material for compartment-proof penetrations of non-combustible pipes. It can also be used in places where interiors are restricted by non-combustible materials. Since it is a curing type, the putty will not be deformed after the construction is cured. * Although it has been ce... Read More
    Applicable Thickness (mm)  10~3200  Trusco Part No.  761-3580  Color  Gray 
    Rating:
    95%
    from S$26.99
    Min. 2 days
  6. Neo Seal
    Nitto Chemical Industry Neo Seal
    It has excellent adhesiveness and waterproofness and maintains sealing performance for a long period of time. The work is easy because the texture is fine and not sticky. Since it is a solvent-free type, it has no pungent odor. Excellent workability at low temperatures. Gap seals where waterproof... Read More
    Water Absorption Rate (%)  0.04  Heat Loss (%)  0.12  Insulation Resistance  1.41×1014  Specific Gravity  2.05  Color  White 
    Rating:
    60%
    from S$15.99
    Min. 2 days
  7. Plastic seal
    Nitto Chemical Industry Plastic seal
    Non-drying heat resistant sealing material. With easy-to-use slits. Improved workability at low temperatures. Thermal expansion. Waterproof. Construction method certified by the Minister of Land, Infrastructure, Transport and Tourism, 1 hour fire resistance for cable fire protection compartment p... Read More
    Specific Gravity  1.6  Color  Gray 
    Rating:
    100%
    from S$27.99
    Min. 2 days
  8. Neo Seal
    SANWA Neo Seal
    A non-drying type with excellent adhesiveness and good elongation. Non-drying / electrically insulating
    Color  Dark gray 
    Rating:
    93%
    from S$10.99
    Min. 2 days
  9. Taika Black Seal Putty
    MIRAI INDUSTRY Taika Black Seal Putty
    It is a sealing material that uses polybutene resin and synthetic S resin adhesive as equipment, and has excellent adhesion. Because it is a non-drying putty, it has excellent long-term chemical stability. No autolysis Used at the end of pipes (CD pipes, PF pipes, etc.) that penetrate the fire pr... Read More
    Mass (kg)  Color  Gray 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  10. Dunseal KP (Lightweight Fire-resistant Putty)
    NEGUROSU DENKO Dunseal KP (Lightweight Fire-resistant Putty)
    A versatile putty with excellent fire resistance, flame retardancy, waterproofness, and weather resistance. It is lightweight, flexible, does not drip in the summer, and is a non-curing type that does not harden even in the winter, so it has excellent workability. Easy to remove and reconstruct. ... Read More
    Mass (g)  280g (2) 
    from S$12.99
    Min. 2 days
  11. Taika Black Fireproof Putty
    MIRAI INDUSTRY Taika Black Fireproof Putty
    Non-drying / refractory putty self-extinguishing It is used as a sealing material for the ends of steel conduits that penetrate fire protection compartments, CD pipes and PF pipes that are buried in fire protection compartments. * Please check with the competent administrative agency regarding th... Read More
    Color  Gray color  Capacity (kg) 
    from S$35.99
    Min. 2 days
  12. Kikunen
    Nitto Chemical Industry Kikunen
    It is a rat repellent putty that contains microencapsulated "spicy component of pepper" in consideration of safety and to maintain the repellent effect for a long time. In addition, it is a high-quality non-drying sealing putty that is flame-retardant as a general performance and has ex... Read More
    Color  Light gray  Specific Gravity  2.0  Flame Retardance  UL-94 V-0 level 
    Rating:
    80%
    from S$58.99
    Min. 2 days
  13. Adhesive for hard vinyl cable (J pipe)
    MIRAI INDUSTRY Adhesive for hard vinyl cable (J pipe)
    Used for bonding different diameter adapters and vinyl conduits.
    Included Accessories  With brush 
    Rating:
    100%
    from S$8.79
    Min. 2 days
  14. Multi seal putty
    INABA DENKO Multi seal putty
    The surface is finished smoothly. Since it stretches well, it can be stretched thinly before use. Since it is a solvent-free type, it does not lose weight. It has excellent adhesiveness and adhesion, and can be used even in small gaps, so it is also effective for stopping water. Due to its excell... Read More
    Color  Dark gray  Operating Temperature Range (℃)  -20~80  Material  Polybutene resin  Specification  Non-curing type (non-drying) 
    Rating:
    90%
    from S$10.99
    Min. 2 days
  15. Plastic seal
    INABA DENKO Plastic seal
    Repair of plastic household items. Fixing blocks, bricks, concrete, etc. Filling gaps in sinks, bathtubs and walls. * Cannot be used in places where it is immersed in bleach, chlorine gas, or nitric acid at room temperature of 110 ° C or higher. * Please wear polyethylene gloves when using.
    Cure time  2 hours (20 ℃) * 4-5 hours in winter  Mass (kg)  0.25×2 
    Rating:
    95%
    from S$19.99
    Min. 2 days
  16. Taika Black waterproof putty
    MIRAI INDUSTRY Taika Black waterproof putty
    Used for waterproofing Taica Black, Quick, and Block. Ideal for underground pits and high humidity environments. Strongly adheres to concrete, ALC and refractory materials. Easy to apply with a normal caulking gun. ● Even if it is used on a wall, it will not drip.
    Capacity (mL)  Bottle type 300  Suitable for  Tie Cap Lack Quick, Block 
    Rating:
    80%
    from S$29.99
    Min. 2 days
  17. Gyptite
    MIRAI INDUSTRY Gyptite
    It is used to fill the gap between the steel sleeve and the wall by the quick method and install the steel sleeve on the wall. (For PS060WL-0626) The separately sold caulking gun (CKG-M) is convenient for filling.
    Set Contents  1 x Gyptite, 1 x Holder, 1 x Nozzle  Capacity (mL)  320  Suitable for  Quick method 
    from S$15.99
    Min. 2 days
  18. Plastic seal
    Nitto Chemical Industry Plastic seal
    Softness that makes it easy to fill narrow gaps. Since it is putty-like, it can be used immediately after opening. Dry-curing type. For places that require backfilling with non-combustible materials. Gap between non-combustible piping and opening that penetrates the fire protection section.
    Color  Light gray 
    from S$33.99
    Min. 2 days
  19. Epoxy Putty (1 Component Type)
    MIRAI INDUSTRY Epoxy Putty (1 Component Type)
    Ideal for waterproofing when attaching a connector to a hand hole or a long connector. It is a one-component room temperature curing type that does not require mixing and has excellent workability. It is highly elastic, has shock absorption, and has the ability to follow when the material shrinks... Read More
    Color  Gray 
    Rating:
    80%
    from S$26.99
    Min. 2 days
  20. Epoxy putty L
    MIRAI INDUSTRY Epoxy putty L
    It has a strong adhesive effect and is especially suitable for fixing concrete to PVC products. Ideal for fixing and waterproofing the wall penetration of pipes and improving the waterproofness of accessories. An easy-to-use equivalent mixing type that simply mixes the main agent and curing agent... Read More
    Included Accessories  With vinyl gloves and mixed spatula  Set Contents  10kg (5kg main agent, 5kg hardener) 
    from S$249.90
    Min. 2 days
  21. High specific gravity putty
    MIRAI INDUSTRY High specific gravity putty
    Sound leakage is prevented by filling the gaps in the piping to the sound insulation box and around the connector. Non-drying, flame-retardant putty.
    Specific Gravity  Capacity (mL)  300 
    Rating:
    90%
    from S$8.99
    Min. 2 days
  22. Repair paint
    Panasonic Repair paint
    Rating:
    60%
    from S$24.99
    Min. 2 days
  23. Taika Black Pate Ace
    MIRAI INDUSTRY Taika Black Pate Ace
    -It is a putty that can be easily installed by simply filling the opening like clay. -The 1 kg type has a capacity that is easy to use when the opening is large. -The 15kg type is a big size that is convenient when a large amount of putty is required, such as when there are many construction site... Read More
    from S$46.99
    Min. 2 days
  24. High brightness cosmetic repair material
    TASCO High brightness cosmetic repair material
    * Top coating is not possible.
    from S$19.99
    Min. 2 days
  25. Epoxy putty L quick-drying type
    MIRAI INDUSTRY Epoxy putty L quick-drying type
    It has a strong adhesive effect and is especially suitable for fixing concrete to PVC products. Ideal for fixing and waterproofing the wall penetration of pipes and improving the waterproofness of accessories. An easy-to-use equivalent mixing type that simply mixes the main agent and curing agent... Read More
    Set Contents  10kg (5kg main agent, 5kg hardener)  Included Accessories  With vinyl gloves and mixed spatula 
    from S$249.90
    Min. 2 days
  26. Miracle Pat R (Auxiliary Filling Member)
    MIRAI INDUSTRY Miracle Pat R (Auxiliary Filling Member)
    It is used as a mortar holder when backfilling sleeves etc. on the ceiling surface. Since it is a 2-split type, it can be installed quickly and reliably, resulting in a beautiful finish. It is a convenient pad with fold lines that can be used for several types of compatible pipes. Since the belt ... Read More
    Type  Fixed form 
    from S$33.99
    Min. 5 days
  27. Taika Black Putty Ace G
    MIRAI INDUSTRY Taika Black Putty Ace G
    It is a filler that swells more than four times when it receives heat of 300 ° C or higher and prevents the spread of fire. Easy installation by simply filling the opening with Pate Ace G. Since it is a caulking gun type, it can be easily filled evenly in the gap. Since it has water resistance, i... Read More
    from S$33.99
    Min. 5 days
  28. Tycasur
    MIRAI INDUSTRY Tycasur
    Putty type to inject When it receives heat of 190 ° C or higher, it swells more than twice and prevents the spread of fire.
    Rating:
    100%
    from S$55.99
    Min. 4 days
  29. Wall still water putty epoxy putty
    FURUKAWA ELECTRIC Wall still water putty epoxy putty
    Good water stoppage due to the two-component type of base material and curing agent Please use it when installing Eflex in a manhole when laying it in a place where the groundwater level is high.
    Included Accessories  Aluminum pack 
    from S$67.99
    Min. 5 days
  30. Adhesive for refrigerant piping insulation
    TASCO Adhesive for refrigerant piping insulation
    Rating:
    100%
    from S$12.99
    Min. 2 days
  31. Musi high ranger N (putty type)
    MIRAI INDUSTRY Musi high ranger N (putty type)
    It is an anti-sopate that is used by filling the gaps where mice are likely to pass through. It is flame-retardant, non-drying, has excellent adhesion, is also excellent in safety, and exhibits a stable anti-soap effect for a long period of time. As it is a putty type, it can be handled easily.
    Trusco Part No.  494-6677 
    from S$33.99
    Min. 5 days
  32. Tyca Black Quick 2
    MIRAI INDUSTRY Tyca Black Quick 2
    Included Accessories  With 1 certified seal 
    from S$18.99
    Min. 5 days
  33. Repair paint
    Panasonic Repair paint
    Common use of screwless polyethylene lining steel pipe and polyethylene lining conduit
    from S$67.99
    Min. 7 days
  34. Taika Black Pate Ace (for air conditioner)
    MIRAI INDUSTRY Taika Black Pate Ace (for air conditioner)
    Since it is in a bag, it can be placed in the through hole (sleeve) before installing the air conditioner. You can install it in the through hole before installing the air conditioner! It is a convenient member that can be installed in advance so that the installer will not forget the fireproof t... Read More
    from S$39.99
    Min. 5 days
  35. Seal through
    MIRAI INDUSTRY Seal through
    Used for curing equipment used in clean rooms, highly airtight properties, etc. * Can also be used to fill gaps between columns, walls, and partitions. Since it is a small container, it is ideal when using a small amount.
    Color  White  Included Accessories  2 nozzles  Capacity (g)  100 
    from S$46.99
    Min. 5 days
  36. Cable section penetration measure member Outlet box SW kit
    SEKISUI Cable section penetration measure member Outlet box SW kit
    It can be used for the outlet box part installed in the fire protection section of one wall. It can be applied to large, deep, and 4 pieces. No need for fireproof putty. Multiple locations can be installed with one kit.
    from S$169.90
    Min. 3 days
  37. Taika Black Quick Quick (wall)
    MIRAI INDUSTRY Taika Black Quick Quick (wall)
    Included Accessories  With 1 certified seal 
    from S$9.79
    Min. 4 days
  38. Paint brush (universal)
    TASCO Paint brush (universal)
    Dimension (mm)  15 
    from S$5.89
    Min. 5 days
  39. Miracle Pat R (Auxiliary Filling Member)
    MIRAI INDUSTRY Miracle Pat R (Auxiliary Filling Member)
    It is used as a mortar holder when backfilling sleeves etc. on the ceiling surface. It can be cut and used when pipes with different diameters or sleeve holes are continuous. Easy to process with 25mm grid folds that are convenient for cutting. Reinforcing belts can also be manufactured.
    Type  Free 
    from S$219.90
    Min. 5 days
  40. Putty Ace (air conditioning kit)
    MIRAI INDUSTRY Putty Ace (air conditioning kit)
    Easy installation by fitting the backup sleeve into the wall opening and filling the putty! Since the putty ace is clay-like, it can be filled evenly in the gaps. One set per opening! A lean, single-use kit. (With backup sleeve for easy construction) Since the putty ace does not harden, it can be... Read More
    Included Accessories  With 1 certified seal 
    from S$38.99
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 91

Set Ascending Direction