All Category

Box Parts

View : Grid List
Filter

Items 1 - 40 of 445

Set Ascending Direction
  1. Poly stand (Plastic insulation stand for mounting lighting fixtures) Round type
    MIRAI INDUSTRY Poly stand (Plastic insulation stand for mounting lighting fixtures) Round type
    * For mounting the equipment, use a screw with a length of Φ3.1 to Φ4.1 mm that does not penetrate the back of the poly stand.
    Rating:
    97%
    from S$4.69
    Min. 2 days
  2. Anti-condensation sheet
    NICHIDO DENKO Anti-condensation sheet
    Just cut and paste to guard against condensation! Cut it to the size of the box and attach it to the back of the box on the dew-proof wall or the wall of the piping section. It is 30 times foamed and has a thermal conductivity close to that of air.
    Thermal Conductivity (W/mk)  0.031  Dimension (mm)  1000×1000 
    Rating:
    100%
    from S$33.99
    Min. 2 days
  3. Louver for wolbox
    MIRAI INDUSTRY Louver for wolbox
    Ideal for heat dissipation when a heating device is installed inside the wall box. It can be attached to the knockout of the wall box. We recommend installing at least two locations. Built-in filter prevents rainwater, dust, etc. from entering.
    Rating:
    90%
    from S$2.79
    Min. 2 days
  4. Waterproof packing (for No.2 connector)
    MIRAI INDUSTRY Waterproof packing (for No.2 connector)
    * Install the packing on the outside of the box.
    Material  Chloroprene rubber (oil resistance)  Wall Thickness (mm) 
    Rating:
    90%
    from S$4.69
    Min. 2 days
  5. Pole band bracket
    MIRAI INDUSTRY Pole band bracket
    Material  Hot dipping 
    Rating:
    100%
    from S$9.29
    Min. 2 days
  6. Kabuse lid for exposure switch box
    MIRAI INDUSTRY Kabuse lid for exposure switch box
    It is a cover lid of the exposure switch box.
    Rating:
    100%
    from S$4.69
    Min. 2 days
  7. Poly stand
    MIRAI INDUSTRY Poly stand
    The cap and lock nut can be removed, the connector can be directly attached, and exposed piping can be performed using VE pipes and PF pipes. Ideal for mounting spotlights, etc. 1 to 4 exposed piping is possible
    Applicable connector outer diameter (Φmm)  14, 16, 22 (hole: Φ26.5) 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  8. For point atter oval holes
    MIRAI INDUSTRY For point atter oval holes
    Used to detect the point of drilling with a hole saw. It is attached to a slide box and used to detect magnets.
    Suitable for  Manufacturer slide box 
    from S$8.99
    Min. 2 days
  9. Lead Sheets for Radiation Protection
    MIRAI INDUSTRY Lead Sheets for Radiation Protection
    It is used for assistance and repair during X-ray protection. You can use it by processing it to your favorite size and shape. (With one-sided protective sticker) * Depending on the construction method, fix it securely with screws or adhesive, or reinforce it with aluminum tape.
    Rating:
    80%
    from S$58.99
    Min. 2 days
  10. Pole band metal fittings for Mirac hanger
    MIRAI INDUSTRY Pole band metal fittings for Mirac hanger
    It is a metal fitting that attaches the Mirac hanger to the pole with a stainless band. (MNBKS can be fitted with bands up to 30 mm wide.)
    Material  Stainless steel 
    from S$58.99
    Min. 2 days
  11. Pole Band Bracket
    MIRAI INDUSTRY Pole Band Bracket
    It is a metal fitting that attaches the box to the pole with a stainless band.
    Suitable Pipe Diameter (Φmm)  80~200 
    from S$7.29
    Min. 2 days
  12. Airtight cover (inner type)
    MIRAI INDUSTRY Airtight cover (inner type)
    A type that attaches to the inside of the box. It can be installed after pasting the wall. With adhesive tape, there are no gaps and there is no need to worry about the plate floating. With IV line port and communication line port that clearly shows the insertion position.
    Rating:
    84%
    from S$6.79
    Min. 2 days
  13. Lead tape
    MIRAI INDUSTRY Lead tape
    It is used for assistance and repair during X-ray protection.
    Length (m) 
    Rating:
    40%
    from S$46.99
    Min. 2 days
  14. Pole band metal fittings (for column pillars)
    MIRAI INDUSTRY Pole band metal fittings (for column pillars)
    Used when attaching the wall box to a concrete pole with a band. In addition to the wall box, Mirac hangers, saddles, etc. can also be attached. Since it comes with a temporary fixing tape, it can be temporarily held on the pillar and the band can be easily threaded.
    Ball Diameter (mm)  150 or more  Material  Stainless steel  Acceptable static load (N [kgf])  Vertical 49 (5)  Included Accessories  With 4 tapping screws (5 x 8)  Band Width (mm)  less than 50 
    from S$13.99
    Min. 2 days
  15. Airtight cover No adhesive tape
    MIRAI INDUSTRY Airtight cover No adhesive tape
    A cover that can be attached to a slide box for airtightness.
    Rating:
    100%
    from S$13.99
    Min. 2 days
  16. Half saddle
    FURUKAWA ELECTRIC Half saddle
    For fixing plastic flexible PFS and PDF in exposed areas. Plastic single saddle.
    from S$26.99
    Min. 2 days
  17. Vertical base for Walbox
    MIRAI INDUSTRY Vertical base for Walbox
    The space inside the box can be used effectively, and outlets, information devices, etc. can be installed efficiently.
    Rating:
    100%
    from S$1.69
    Min. 2 days
  18. Wall lead-in pipe
    MIRAI INDUSTRY Wall lead-in pipe
    Color  Beige 
    from S$27.99
    Min. 2 days
  19. Swivel bar for lightweight partition
    MIRAI INDUSTRY Swivel bar for lightweight partition
    Applicable box  Slide box, outlet box 
    from S$49.99
    Min. 2 days
  20. Adjustment fixing bar
    MIRAI INDUSTRY Adjustment fixing bar
    Suitable for  Lightweight stud / Square stud / C stud  Applicable box  slide box outlet box 
    from S$39.99
    Min. 2 days
  21. Pole band (for stainless steel band)
    MIRAI INDUSTRY Pole band (for stainless steel band)
    A pole band that can be attached to steel pipes, concrete columns, etc. by attaching a stainless steel band. Various boxes and tools can be easily attached with wood screws. Not only clamps and stays, but also drilling and welding of steel pipes are not required. It can be attached to the camel p... Read More
    Suitable Pipe Diameter (Φmm)  80~320  Color  Beige  Suitable for  Stainless steel band width up to 10mm  Acceptable static load (N [kgf])  Vertical direction = 49 (5) 
    from S$2.79
    Min. 2 days
  22. Equipment hanging bracket for double ceiling
    MIRAI INDUSTRY Equipment hanging bracket for double ceiling
    It is used when attaching heavy objects such as lighting equipment to the resin box.
    Applicable bolt diameter  3 minute bolt (W3 / 8)  Allowable load (N [kgf])  196(20) 
    from S$11.99
    Min. 2 days
  23. Airtight cover with adhesive tape
    MIRAI INDUSTRY Airtight cover with adhesive tape
    from S$24.99
    Min. 2 days
  24. Move explosion-proof cable gland
    SHIMADA ELECTRIC Move explosion-proof cable gland
    Surface Treatment  Nickel plating  Standard  d2 
    from S$38.99
    Min. 5 days
  25. Explosion-proof close-up plug
    SHIMADA ELECTRIC Explosion-proof close-up plug
    Material  Aluminum alloy die casting  Surface Treatment  Zinkart (black) 
    from S$5.39
    Min. 2 days
  26. Decorative plate for pool box
    MIRAI INDUSTRY Decorative plate for pool box
    A decorative plate for the opening of the pool box that is placed on the ceiling or wall.
    from S$8.69
    Min. 2 days
  27. Point Atter (Economy type)
    MIRAI INDUSTRY Point Atter (Economy type)
    Used to detect the point of drilling with a hole saw. It is attached to a slide box and used to detect magnets.
    Suitable for  For slide box / depth 36mm 
    from S$5.89
    Min. 2 days
  28. Pole band board
    MIRAI INDUSTRY Pole band board
    I docked a grooved board on the pole band where outlets, circuit breakers, etc. can be easily attached with wood screws. Installation to the pole is OK with just one screw tightening. The board can be directly mounted on a wall or the like. Comes with a protective cap to prevent injury.
    Suitable Screw (mm)  3.5~3.8  Suitable Pipe Diameter (Φmm)  89  Color  Beige  Acceptable static load (N [kgf])  Vertical = 29 (3) 
    from S$21.99
    Min. 2 days
  29. Pole band (for stainless steel band)
    MIRAI INDUSTRY Pole band (for stainless steel band)
    Color  Beige  Suitable Band Width (mm)  Up to 10mm 
    from S$1.89
    Min. 2 days
  30. Adjustable fixing bar for lightweight partition
    MIRAI INDUSTRY Adjustable fixing bar for lightweight partition
    from S$21.99
    Min. 2 days
  31. Board spacer
    MIRAI INDUSTRY Board spacer
    For feet such as universal plates used when installing equipment in two stages inside the box.
    Suitable for  Flexible boards, wooden boards, etc. 
    from S$1.99
    Min. 2 days
  32. Both saddles
    FURUKAWA ELECTRIC Both saddles
    It looks good with the same color as the main body of plastic flexi. Weather resistance equivalent to that of the plastic flexi body. With protrusions to prevent pipe misalignment.
    Dimension d (mm)  5.5 
    from S$27.99
    Min. 5 days
  33. Magnever
    NICHIDO DENKO Magnever
    Compatible with all distribution box series. It is a magnet that informs the position of the box after mounting the board. Easy installation by simply inserting it into the nut of the distribution box. It can be reused even if it is removed. * Do not use deformed or damaged items as they may caus... Read More
    Material  Resin part / polyethylene  magnet used  Anisotropic ferrite magnet  Detection distance (mm)  40 
    from S$4.19
    Min. 2 days
  34. WB stand Wal box set product
    MIRAI INDUSTRY WB stand Wal box set product
    It is a mobile temporary stand for the wall box. Ideal for temporary power supply construction for various exhibitions and events. Lightweight, compact and easy to handle. There is also a set product with a wall box attached.
    from S$119.90
    Min. 2 days
  35. Super point atter (strong magnet for increasing detection distance)
    MIRAI INDUSTRY Super point atter (strong magnet for increasing detection distance)
    A powerful magnet that supports thick walls and increases the detection distance.
    from S$10.99
    Min. 2 days
  36. Blank plate [screw type]
    NICHIDO DENKO Blank plate [screw type]
    Please use it as a blank plate for joint boxes, etc. Can be attached to outlet box A type. Can be attached to the bar box. Use light gray to match the colors.
    Material  Hard vinyl chloride 
    from S$1.89
    Min. 7 days
  37. End cap (also used for fade-in)
    Panasonic End cap (also used for fade-in)
    Length L (mm)  100 
    from S$2.79
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 445

Set Ascending Direction