All Category

PF (Plastic Flexible Conduit)

View : Grid List
Filter

Items 1 - 40 of 65

Set Ascending Direction
  1. PF Tube
    BAKUMA INDUSTRIAL PF Tube
    Color  Beige  Material  Flame retardant polyethylene  Specification  With single wave, self-extinguishing 
    Rating:
    93%
    from S$46.99
    Min. 2 days
  2. Miraflex SS (PFS)
    MIRAI INDUSTRY Miraflex SS (PFS)
    * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the ... Read More
    Length (m)  10  Color  Beige  Material  Flame retardant PE  Specification  Single layer wave tube 
    Rating:
    90%
    from S$13.99
    Min. 2 days
  3. Miraflex SD (PFD)
    MIRAI INDUSTRY Miraflex SD (PFD)
    * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the ... Read More
    Approximate inner diameter d (Φmm)  22  Outer Diameter D (Φmm)  30.5  Length (m)  50  Mass (kg)  About 7  Color  Beige  Specification  Multi-layer wave tube 
    Rating:
    67%
    from S$129.90
    Min. 4 days
  4. Pakkunflexi (protective tube with half-cracked wave)
    MIRAI INDUSTRY Pakkunflexi (protective tube with half-cracked wave)
    * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the ... Read More
    Color  Milky white (inner color: black) 
    Rating:
    100%
    from S$87.99
    Min. 2 days
  5. Pipe PFD (Double Structure)
    FURUKAWA ELECTRIC Pipe PFD (Double Structure)
    The manufacturer's unique structure makes unevenness inconspicuous, and the appearance is beautiful, making it ideal for exposed piping. Good weather resistance. Autolytic.
    Standard  JIS C 8411  Material (inner layer)  N1.0 (Munsell symbol) 
    from S$109.90
    Min. 2 days
  6. Purafureki PFD High Quality Black
    FURUKAWA ELECTRIC Purafureki PFD High Quality Black
    It has the industry's highest level of weather resistance (according to the manufacturer's research) and is ideal for outdoor exposed piping. Harmony with black structures. Autolytic. Ideal for photovoltaic (PV) piping.
    Color  Black 
    from S$129.90
    Min. 2 days
  7. Miraflex MF (PFD)
    MIRAI INDUSTRY Miraflex MF (PFD)
    * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the ... Read More
    from S$139.90
    Min. 2 days
  8. Purafureki PFS (single structure)
    FURUKAWA ELECTRIC Purafureki PFS (single structure)
    It is self-extinguishing and can be used not only for burying concrete, but also for imperfections and exposed areas. Easy plumbing work.
    Standard  JIS C 8411 
    from S$76.99
    Min. 5 days
  9. Plastic flexi  tough strike
    FURUKAWA ELECTRIC Plastic flexi tough strike
    It is 2.5 times stronger than PFS pipes, lighter than copper pipes that can be piped cleanly, and easy to install.
    Length (m)  2.5 
    Rating:
    100%
    from S$9.29
    Min. 5 days
  10. Plastic flexible PF waterproof connector
    FURUKAWA ELECTRIC Plastic flexible PF waterproof connector
    One-touch connection for smooth and secure insertion. With excellent waterproofness (waterproof protection class IPX5), it is ideal for outdoor piping and piping around water. For PF pipes for exposed piping "Plaflex (R) Toughst", Puraflex PFD, and Puraflex PFS. * Please be sure to use ... Read More
    Color  Black 
    from S$6.69
    Min. 5 days
  11. Sunflex ROBO + standard type + high strength + black
    SANKEI MANUFACTURING Sunflex ROBO + standard type + high strength + black
    UL standard approved product, halogen free. Use cables, vinyl cords, etc. for electric wires. For piping of machine tools.
    Oil Resistance  High oil resistance  Type of Piping  Movable piping  Applicable Standard  UL、CSA  Conform to  halogen free  Waterproof  waterproof 
    Rating:
    100%
    from S$189.90
    Min. 5 days
  12. Casetsu Rex + slit
    FURUKAWA ELECTRIC Casetsu Rex + slit
    Easy to handle because it has slits.
    from S$67.99
    Min. 13 days
  13. Packun flex (self-extinguishing type)
    MIRAI INDUSTRY Packun flex (self-extinguishing type)
    This product is a half-cracked product of the PF pipe (PFS) [manufacturer part numbers: MFS-22, MFS-28] specified in JIS C 8411. A half-split protective tube that is convenient for cable protection and focusing. Since it is half-split, it can be retrofitted to cables, etc. Cables can be easily in... Read More
    Dimension d (Φmm)  22  Outer Diameter D (Φmm)  30.5  Length (m / pick)  50  Color  Beige 
    from S$159.90
    Min. 5 days
  14. Plastic Flexible PF Waterproof Coupling
    FURUKAWA ELECTRIC Plastic Flexible PF Waterproof Coupling
    One-touch connection for smooth and secure insertion. With excellent waterproofness (waterproof protection class IPX5), it is ideal for outdoor piping and piping around water. For PF pipes for exposed piping "Plaflex (R) Toughst", Puraflex PFD, and Puraflex PFS. * Please be sure to use ... Read More
    Color  Black 
    from S$9.59
    Min. 5 days
  15. Outdoor wiring protection flexible pipe
    Panasonic Outdoor wiring protection flexible pipe
    It is a wiring protection pipe recommended for outdoor exposed piping. The surface is a resin coating with excellent weather resistance. In addition, a highly corrosion-resistant hot-dip galvanized steel sheet "ZAM" is used for the inner pipe. It is stronger than resin flexible pipes an... Read More
    Operating Temperature Range (℃)  -15~60  Color (Munsell Value)  Cream gray (5Y7.2 / 1.4)  Surface Treatment  Resin coating 
    from S$359.90
    Min. 7 days
  16. 23x18mm  Cable protection tube (10m)
    ESCO 23x18mm Cable protection tube (10m)
    Length (m)  10  Inner Diameter (Φmm)  18  Outer Diameter (Φmm)  23  Esco Part No.  EA947HL-8 
    from S$57.99
    Min. 6 days
  17. Plastic Flexible  Toughst L
    FURUKAWA ELECTRIC Plastic Flexible Toughst L
    It is 2.5 times stronger than PFS pipes, lighter than copper pipes that can be piped cleanly, and easy to install.
    Length (m)  2.5  Remark  For cable work only 
    from S$33.99
    Min. 5 days
  18. Φ16mmx10m  [For wiring] Flexible tube
    ESCO Φ16mmx10m [For wiring] Flexible tube
    Esco Part No.  EA947HN-21  Shape  Pipe 
    from S$37.99
    Min. 6 days
  19. 14x10.5mm  Cable protection tube (10m)
    ESCO 14x10.5mm Cable protection tube (10m)
    Length (m)  10  Inner Diameter (Φmm)  10.5  Outer Diameter (Φmm)  14  Esco Part No.  EA947HL-2 
    from S$37.99
    Min. 6 days
  20. Φ22mmx10m  [For wiring] Flexible tube
    ESCO Φ22mmx10m [For wiring] Flexible tube
    Esco Part No.  EA947HN-25  Shape  Pipe 
    from S$53.99
    Min. 6 days
  21. 14x10.5mm  Cable protection tube (5m)
    ESCO 14x10.5mm Cable protection tube (5m)
    Inner Diameter (Φmm)  10.5  Outer Diameter (Φmm)  14  Length (m)  Esco Part No.  EA947HL-1 
    from S$23.99
    Min. 6 days
  22. Pac-n-flex (protective tube with half cracked wave)
    MIRAI INDUSTRY Pac-n-flex (protective tube with half cracked wave)
    A light and soft protective tube with a half-cracked wave that is convenient for cable protection and focusing. Since it is half-split, it can be retrofitted to the cable. It can be used for various purposes such as preventing contact with metal bodies, beams, hanging bolts, etc., protecting cabl... Read More
    Color  Milky white (inner color: black) 
    from S$139.90
    Min. 4 days
  23. 19x14.5mm  Cable protection tube (5m)
    ESCO 19x14.5mm Cable protection tube (5m)
    Inner Diameter (Φmm)  14.5  Outer Diameter (Φmm)  19  Length (m)  Esco Part No.  EA947HL-4 
    from S$29.99
    Min. 6 days
  24. 19x14.5mm  Cable protection tube (10m)
    ESCO 19x14.5mm Cable protection tube (10m)
    Length (m)  10  Inner Diameter (Φmm)  14.5  Outer Diameter (Φmm)  19  Esco Part No.  EA947HL-5 
    from S$47.99
    Min. 6 days
  25. Pac-n-flex (nylon type)
    MIRAI INDUSTRY Pac-n-flex (nylon type)
    A nylon half-split protective tube that is convenient for protecting cables and focusing signal lines. Made of nylon that can be easily cut with a PVC cutter. Since it is half-split, it can be retrofitted to the cable. Cables can be easily inserted using mounting tools. (Excluding 36 and 42)
    Color  Black 
    from S$299.90
    Min. 5 days
  26. 23x18mm cable protection tube (50m)
    ESCO 23x18mm cable protection tube (50m)
    Outer Diameter (Φmm)  23  Esco Part No.  EA947HL-9  Inner Diameter (Φmm)  18  Length (m)  50 
    from S$159.90
    Min. 6 days
  27. Miraflex SS (PFS)
    MIRAI INDUSTRY Miraflex SS (PFS)
    * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the ... Read More
    from S$89.99
    Min. 5 days
  28. 23x18mm  Cable protection tube (5m)
    ESCO 23x18mm Cable protection tube (5m)
    Inner Diameter (Φmm)  18  Outer Diameter (Φmm)  23  Length (m)  Esco Part No.  EA947HL-7 
    from S$35.99
    Min. 6 days
  29. Φ22mmx25m [For wiring] Flexible pipe
    ESCO Φ22mmx25m [For wiring] Flexible pipe
    Esco Part No.  EA947HN-27  Shape  Pipe 
    from S$129.90
    Min. 6 days
  30. Φ28mmx10m  [For wiring] Flexible tube
    ESCO Φ28mmx10m [For wiring] Flexible tube
    Esco Part No.  EA947HN-29  Shape  Pipe 
    from S$69.99
    Min. 6 days
  31. Panaflex Ace Eco-friendly type 28
    Panasonic Panaflex Ace Eco-friendly type 28
    Length (m)  30  Color  Green 
    from S$149.90
    Min. 6 days
  32. Panaflex PFD 28
    Panasonic Panaflex PFD 28
    Length (m)  30  Color  off gray 
    from S$189.90
    Min. 6 days
  33. Plastic flexi  PFSIL  with ivory color line
    FURUKAWA ELECTRIC Plastic flexi PFSIL with ivory color line
    Electrical work JV classification. Convenient for light and high power classification. It can be identified from anywhere with three thick and clear color lines.
    Color  Ivory  Standard  JIS C 8411 
    from S$87.99
    Min. 5 days
  34. Panaflex Ace Eco-friendly type 22
    Panasonic Panaflex Ace Eco-friendly type 22
    Length (m)  50  Color  Green 
    from S$189.90
    Min. 6 days
  35. Panaflex PFD 22
    Panasonic Panaflex PFD 22
    Length (m)  50  Color  off gray 
    from S$229.90
    Min. 6 days
  36. Panaflex PV 22
    Panasonic Panaflex PV 22
    Length (m)  50 
    from S$399.90
    Min. 6 days
  37. Miraflex SS (PFS) with Call Line
    MIRAI INDUSTRY Miraflex SS (PFS) with Call Line
    It can be bent freely by hand, and complicated and narrow piping can be easily installed. It is extremely resistant to impact (compression) and has excellent resilience. There is no need to worry about electromagnetic imbalance. It is a convenient call line for entering the line.
    JIS Standard  JIS C8411 
    from S$99.90
    Min. 4 days
  38. Sunflex NT
    SANKEI MANUFACTURING Sunflex NT
    from S$129.90
    Min. 5 days
  39. Φ16mmx25m  [For wiring] Flexible tube
    ESCO Φ16mmx25m [For wiring] Flexible tube
    Esco Part No.  EA947HN-23  Shape  Pipe 
    from S$78.99
    Min. 6 days
  40. Φ28mmx30m  [For wiring] Flexible tube
    ESCO Φ28mmx30m [For wiring] Flexible tube
    Esco Part No.  EA947HN-30  Shape  Pipe 
    from S$88.99
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 65

Set Ascending Direction