All Category

Insulators

Low-pressure insulators are insulators used for supporting low-voltage lines and insulating branch lines. It is mainly used for lead-in wires from transformers attached to utility poles to homes and offices, and wiring in homes and offices. Other expected effects include prevention of earth leakage, insulation of ground fault current, and interruption of the electric circuit when messenger wire is stretched. Since insulators are expected to have high insulation and weather resistance, most materials are porcelain. There are various shapes and sizes, such as general-purpose onions and angular radio onions, which can be selected according to the location and purpose of use.
View : Grid List
Filter

14 Item(s)

Set Ascending Direction
  1. Reiko Kodama
    YUASA KASEI Reiko Kodama
    Dimension B (mm)  40  Dimension C (mm)  10  Dimension A (mm)  50 
    Rating:
    91%
    from S$4.99
    Min. 2 days
  2. Onion
    YUASA KASEI Onion
    Rating:
    100%
    from S$4.99
    Min. 2 days
  3. Resin insulator (6KV)
    Shinohara Electric Resin insulator (6KV)
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  4. BMC insulator
    Kameda Denki BMC insulator
    Manufactured with stable quality by using excellent resin compounding technology with JIS standard (JIS C3851) as a reference standard. Compared to conventional porcelain insulators, it has better electrical and mechanical characteristics, is smaller, is lighter, and has excellent durability. Pl... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$16.99
    Min. 2 days
  5. BP62 High pressure insulator
    NITTO KOGYO BP62 High pressure insulator
    Please use it to support indoor electric circuits, conductors, etc. with a nominal voltage of 6.6 kV and a rated voltage of 7.2 kV. In the case of high-voltage power line (KIP), it can be installed up to 8 mm 2 to 60 mm 2. It is a JIS compliant product (JIS C3851). * Please note that the customer... Read More
    Color  Brown  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Epoxy resin 
    from S$44.99
    Min. 2 days
  6. JIS Odama Reiko
    KORANSHA JIS Odama Reiko
    Suitable for  (Messenger) 45-70  Dimension A (mm)  100  Dimension C (mm)  30  Dimension B (mm)  100 
    from S$16.99
    Min. 2 days
  7. Steatite R Type Insulated Insulator 100g
    Tokyo Glass Kikai (TGK) Steatite R Type Insulated Insulator 100g
    It is used for insulation protection of the lead wire part of the electric heater and the heating wire coil. It is used by passing it through a lead wire in a string. The front end is rounded and the bottom is recessed, so there are no gaps and it is safe. The safe operating temperature is as hig... Read More
    from S$29.99
    Min. 5 days
  8. DV insulator 2 type hook Kyushu Electric Power standard product
    NICHIDO DENKO DV insulator 2 type hook Kyushu Electric Power standard product
    It is used to support the insulator type III and DV insulator type II for drop wires.
    Length (mm)  170 
    Discontinued
  9. Radio Tamago
    YUASA KASEI Radio Tamago
    Dimension A (mm)  35  Dimension B (mm)  25  Dimension C (mm)  10 
    Rating:
    100%
    Discontinued
  10. DV insulator type 3 large Kyushu electric power standard product
    NICHIDO DENKO DV insulator type 3 large Kyushu electric power standard product
    It is a resin insulator. The inside is used for retaining 22mm2 to 38mm2 DV lines, and the large is used for retaining 60mm2 DV lines.
    Suitable Wire  DV wire 60mm2  Type 
    Discontinued
  11. DV insulator 3 type hook Kyushu Electric Power standard product
    NICHIDO DENKO DV insulator 3 type hook Kyushu Electric Power standard product
    Used to support DV insulator type III medium and large.
    Discontinued
  12. DV insulator type 3 medium Kyushu electric power standard product
    NICHIDO DENKO DV insulator type 3 medium Kyushu electric power standard product
    It is a resin insulator. The inside is used for retaining 22mm2 to 38mm2 DV lines, and the large is used for retaining 60mm2 DV lines.
    Suitable Wire  DV line 22mm2-38mm2  Type  Medium 
    Discontinued
  13. Lead wire insulator type 3 Kyushu Electric Power standard product
    NICHIDO DENKO Lead wire insulator type 3 Kyushu Electric Power standard product
    It is a resin insulator. Used for retaining DV and DE lines from 2.6mm to 14mm 2.
    Type 
    Rating:
    40%
    Discontinued
View : Grid List
Filter

14 Item(s)

Set Ascending Direction