All Category

Mixers

View : Grid List
Filter

Items 1 - 40 of 53

Set Ascending Direction
  1. UHF / VHF / FM mixer
    SUN UHF / VHF / FM mixer
    FM / VHF and UHF mixer (demultiplexer).
    Rating:
    95%
    from S$87.99
    Min. 2 days
  2. Indoor mixer
    NIPPON ANTENNA Indoor mixer
    4K8K broadcasting 3.2GHz compatible
    Mass (kg)  0.07  Dimensions (H x W x D) (mm)  125×69×22 
    from S$43.99
    Min. 2 days
  3. Outdoor mixer
    NIPPON ANTENNA Outdoor mixer
    It is used when mixing the HF / VHF / UHF band (10 to 770MHz) and BS / CS-IF (1032 to 3224MHz). Current can pass between the output terminal and the BS / CS input terminal. , Current can pass between the output terminal and the U / V input terminal by operating a switch. The outside is a resin ca... Read More
    Mass (kg)  0.17  Passband loss (dB or less)  1.0/1.5/2.0/2.5/3.0/3.5  Voltage Standing Wave Ratio  1.8 / 2.0 / 2.5 or less  Frequency Band (MHz)  10~3224  Stop band attenuation (dB or more)  30/25/20/18  Impedance (Ω)  75 (F type)  Dimensions, Width W x Depth D x Height H (mm)  80×47×72.6  Output  DC15V / 0.8A / AC30V.1A 
    from S$67.99
    Min. 2 days
  4. Outdoor mixer
    NIPPON ANTENNA Outdoor mixer
    Combines TV radio waves sent from different antennas into a single cable. Since each input terminal takes in radio waves and cuts unnecessary radio waves at the same time, it can be efficiently wired to the building without causing interference.
    Applicable mast diameter (Φmm)  22~38  Output Terminal  F type 
    Rating:
    80%
    from S$53.99
    Min. 2 days
  5. UHF Mixer (UHF + UHF) for Stack
    MASPRO (MASPRO DENKOH) UHF Mixer (UHF + UHF) for Stack
    Frequency Band (MHz)  (Transmission) 470-770  Voltage Standing Wave Ratio  1.8 or less  Applicable mast diameter (Φmm)  22~48.6  Dimensions, H x W x D (mm)  86×92×52  Type  UHF+UHF 
    Rating:
    80%
    from S$96.99
    Min. 2 days
  6. Satellite mixer Outdoor (inside)
    MASPRO (MASPRO DENKOH) Satellite mixer Outdoor (inside)
    Mixer for mixing FM / VHF / UHF and BS / CS with a built-in current passage function that can supply power to the booster connected to the FM / VU input and the BS / CS antenna connected to the BS / CS input. )is. All terminal current passing type With VU current passage switch Supports 3224MHz, ... Read More
    Dimensions, H x W x D (mm)  86×92×52  Output Impedance (Ω)  75 (F type terminal)  Input Impedance (Ω)  75 (F type terminal)  Applicable mast diameter (Φmm)  22~48.6  Type  FM・VHF・UHF+BS・CS  Mass (g)  250 
    Rating:
    100%
    from S$77.99
    Min. 2 days
  7. UHF, UHF band mixer (for outdoor use)
    DX ANTENNA UHF, UHF band mixer (for outdoor use)
    Both input 1 and input 2 input terminals can be energized (DC15V or AC30V), and the preamplifier can be easily used when receiving from prefectural stations with different levels.
    Mass (kg)  0.21  Channel used (ch)  13~62  Stop band attenuation (dB or more)  2.0  Voltage Standing Wave Ratio  2.0 or less  Applicable mast diameter (Φmm)  25~43  Passband loss (dB or less)  4.5  Input Impedance (Ω)  75 (F type)  Output Impedance (Ω)  75 (F type)  Dimensions (H x W x D) (mm)  82×94×53  Included Accessories  F-5 x 3, waterproof cap x 3 
    Rating:
    100%
    from S$67.99
    Min. 4 days
  8. Satellite mixer (VU + BS / CS)
    MASPRO (MASPRO DENKOH) Satellite mixer (VU + BS / CS)
    The TV signals from the terrestrial digital and BS / CS antennas are combined into a single cable.
    Mass (g)  360  RoHS directive (corresponding to 10 substances)  Correspondence  Included Accessories  F-type connector (for 5C cable) x 3 
    from S$67.99
    Min. 2 days
  9. UHF / UHF mixer for specific areas for digital terrestrial broadcasting
    SUN UHF / UHF mixer for specific areas for digital terrestrial broadcasting
    Input / output F type The high shield design that uses the internal shield structure of the main body can reduce the mixing of unnecessary radio waves. Can be mounted on the wall. Each input terminal has a built-in 0, -10 dB switchable ATT. (HM-201TA, HM-201NA, HM-201KA, HM-203KA) The waterproof ... Read More
    Applicable mast diameter (Φmm)  16~48.6  Voltage Standing Wave Ratio  2.5 or less  Impedance (Ω)  75 (F type)  Dimensions (H x W x D) (mm)  84×94×47  Type  For home 
    from S$77.99
    Min. 6 days
  10. UHF / UHF mixer for terrestrial digital broadcasting
    SUN UHF / UHF mixer for terrestrial digital broadcasting
    Input / output F type The high shield design that uses the internal shield structure of the main body can reduce the mixing of unnecessary radio waves. Ideal for outdoor masts and wall mounting. Current passes between the 1-terminal input / output. (AC30V 1A or less, DC15V 0.8A or less) It is an ... Read More
    Voltage Standing Wave Ratio  1.8 or less  Channel used (ch)  13~62  Applicable mast diameter (Φmm)  16~48.6  Terminal Loss (dB)  18 or more  Mass (g)  180  Passband loss (dB or less)  4.3  Impedance (Ω)  75 (F type)  Dimensions (H x W x D) (mm)  84×94×47  Type  For home 
    from S$48.99
    Min. 2 days
  11. Outdoor mixer (demultiplexer) (CS / BS-IF + UHF ・ FM (CATV))
    DX ANTENNA Outdoor mixer (demultiplexer) (CS / BS-IF + UHF ・ FM (CATV))
    It is a product that supports all 4K / 8K broadcasts from existing 2K broadcasts. A waterproof mixer that can be used outdoors. Mixes CS / BS broadcasting (3224NHz) and cable TV or UHF broadcasting radio waves. The inside of the resin case has a high shield die-cast structure to prevent radio wav... Read More
    Mass (g)  0.17  Applicable mast diameter (Φmm)  22~49  Outer Dimensions (mm)  51×87×47.6 
    Rating:
    80%
    from S$58.99
    Min. 3 days
  12. 4K8K compatible mixer
    NIPPON ANTENNA 4K8K compatible mixer
    It is used when mixing the HF / VHF / UHF band (10 to 770MHz) and BS / CS-IF (1032 to 3224MHz). Current can pass between the output terminal and the BS / CS input terminal. In addition, current can pass between the output terminal and the U / V output terminal by operating a switch. The case has ... Read More
    Voltage Standing Wave Ratio  (10~770)1.6・(950~3224)2.5  Stop band attenuation (dB or more)  (10~770)20・(950~1000)18・(1000~3224)20  Mass (kg)  0.1  Frequency Band (MHz)  10~770・950~3224  Dimensions (H x W x D) (mm)  57×76×20.5  Input Impedance (Ω)  75 (F type)  Suitable for  CS/BS:3224MHz、UHF、VHF、FM 
    from S$69.99
    Min. 6 days
  13. BL type CS mixer (for indoor use)
    MASPRO (MASPRO DENKOH) BL type CS mixer (for indoor use)
    Current Capacity (A)  1(DC15V)  Outer dimensions, Width W x Height H x Depth D (mm)  51×54×20  Mass (g)  About 55  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  Digital broadcasting  Impedance (Ω)  IN/OUT:75  Type  Indoor use, zinc die casting 
    from S$139.90
    Min. 7 days
  14. UHF / UHF mixer for terrestrial digital broadcasting
    SUN UHF / UHF mixer for terrestrial digital broadcasting
    The main body has an aluminum die-cast structure, so it has excellent shielding and weather resistance. In addition, the input / output F type structure prevents unnecessary radio waves from entering. Current passes between the 1-terminal input / output. (AC30V 1A or less, DC15V 0.8A or less) The... Read More
    Voltage Standing Wave Ratio  1.5 or less  Channel used (ch)  13~62  Terminal Loss (dB)  25 or more  Applicable mast diameter (Φmm)  30.2~60.5  Passband loss (dB or less)  4.5  Mass (g)  410  Impedance (Ω)  75 (F type)  Dimensions (H x W x D) (mm)  92×72×67  Type  For joint reception 
    from S$129.90
    Min. 6 days
  15. Specific area mixer (for Kansai area)
    DX ANTENNA Specific area mixer (for Kansai area)
    * Input (ch.1-12, ch.13-24) specifications for energization between output terminals (DC15V / 0.8A or less or AC30V / 1A or less).
    Mass (kg)  0.21  Stop band attenuation (dB or more)  10.0  Applicable mast diameter (Φmm)  25~43  Voltage Standing Wave Ratio  3.0 or less  Passband loss (dB or less)  6.0  Input Impedance (Ω)  75 (F type)  Output Impedance (Ω)  75 (F type)  Dimensions (H x W x D) (mm)  82×94×53  Input  ATT(dB)/0、-10  Included Accessories  F-5 x 3, waterproof cap x 3  Channel used (ch)  FM・1~12・13~24、22~62  Specification  For Kansai area  Applicable frequency  UHF、VHF、FM 
    from S$109.90
    Min. 3 days
  16. 4K8K compatible CS / BS / UHF mixer
    TASCO 4K8K compatible CS / BS / UHF mixer
    from S$27.99
    Min. 5 days
  17. 4K / 8K satellite compatible CS / BS / U / V / FM / CATV mixing (demultiplexing) indoor use
    SUN 4K / 8K satellite compatible CS / BS / U / V / FM / CATV mixing (demultiplexing) indoor use
    The high shield design that uses the input / output F type and the main body shield mechanism reduces the mixing of unnecessary radio waves. In addition, the excellent filter performance attenuates radio waves in unnecessary bands. Current can pass between CS / BS-MIX (CS / BS / U / V / FM / CATV... Read More
    Impedance (Ω)  75 
    Rating:
    100%
    from S$76.99
    Min. 6 days
  18. 4K / 8K satellite broadcast compatible CS / BS / U / V / FM mixer
    SUN 4K / 8K satellite broadcast compatible CS / BS / U / V / FM mixer
    With excellent filter performance, it attenuates radio waves in unnecessary bands. In addition, although a resin housing is used, the internal shield structure of the input / output F type plug is adopted to reduce unnecessary radio waves. It is a current passing type between CS / BS input and ou... Read More
    Rating:
    100%
    from S$69.99
    Min. 6 days
  19. UHF / UHF mixer for specific areas for digital terrestrial broadcasting
    SUN UHF / UHF mixer for specific areas for digital terrestrial broadcasting
    The main body has an aluminum die-cast structure, so it has excellent shielding and weather resistance. In addition, the input / output F type structure prevents unnecessary radio waves from entering. The waterproof cap can be passed through the cable without processing. (4C / 5C) For outdoor use
    Voltage Standing Wave Ratio  2.5 or less  Applicable mast diameter (Φmm)  30.2~60.5  Mass (g)  410  Impedance (Ω)  75 (F type)  Dimensions (H x W x D) (mm)  92×72×67  Type  For joint reception 
    from S$159.90
    Min. 6 days
  20. Outdoor mixer 3224MHz compatible
    MASPRO (MASPRO DENKOH) Outdoor mixer 3224MHz compatible
    Outdoor Mixer Supports 3224MHz
    from S$87.99
    Min. 6 days
  21. UHF / UHF mixer
    SUN UHF / UHF mixer
    For outdoor use
    Body dimensions (H x W x D) (mm)  84×94×47  Channel used (ch)  13~62  Mass (g)  180  Passband loss (dB or less)  4.3  Suitable for  Terrestrial digital, UHF band 
    from S$56.99
    Min. 6 days
  22. 4K / 8K satellite broadcast compatible CS / BS / U / V / FM / CATV mixer
    SUN 4K / 8K satellite broadcast compatible CS / BS / U / V / FM / CATV mixer
    The high shield design that uses the input / output F type and the main body shield mechanism reduces the mixing of unnecessary radio waves. In addition, the excellent filter performance attenuates radio waves in unnecessary bands. Current can pass between CS / BS-MIX (CS / BS / U / V / FM / CATV... Read More
    Impedance (Ω)  75 
    from S$119.90
    Min. 6 days
  23. UHF / UHF band mixer (for outdoor use)
    DX ANTENNA UHF / UHF band mixer (for outdoor use)
    Both input 1 and input 2 input terminals can be energized (DC15V or AC30V), and a preamplifier can be easily used for reception of prefectural stations with different levels.
    Voltage Standing Wave Ratio  (13-62) 2.0 or less, (13-62) 2.0 or less  Stop band attenuation (dB or more)  (13~62)20、(13~62)20  Passband loss (dB or less)  (13~62)4.5、(13~62)4.5  Mass (kg)  0.21  Channel used (ch)  13~62、13~62  Applicable mast diameter (Φmm)  25~43  Input Impedance (Ω)  75 (F type)  Output Impedance (Ω)  75 (F type)  Dimensions (H x W x D) (mm)  82×94×53  Included Accessories  F-5 x 3, waterproof cap x 3  Applicable frequency  UHF 
    from S$67.99
    Min. 4 days
  24. Outdoor mixer (CATV)
    DX ANTENNA Outdoor mixer (CATV)
    Mass (kg)  0.17  Dimensions (H x W x D) (mm)  51×87×47.6  Included Accessories  Waterproof cap x 3, F-5 connector x 3  Applicable mast diameter (Φmm)  Φ22~49 
    from S$86.99
    Min. 3 days
  25. DX antenna CS / BS-IF + UHF / FM (CATV) outdoor mixer
    DX ANTENNA DX antenna CS / BS-IF + UHF / FM (CATV) outdoor mixer
    The CATV / UHF input terminal side can also be energized (DC15V), making it easy to use a preamplifier when receiving terrestrial digital broadcasting. * CS-IF values are from 1489 to 2610MHz.
    Applicable mast diameter (Φmm)  22~49  Input Impedance (Ω)  75 (F type)  Included Accessories  F-5 x 3, waterproof cap x 3  Output Impedance (Ω)  75 (F type)  Applicable frequency  CS2610MHz、BS、CATV、UHF、VHF、FM  Channel used (ch)  HF、FM・VHF、CATV・UHF、BS-IF、CS-IF  Mass (kg)  0.2  Dimensions (H x W x D) (mm)  60×84×40 
    Rating:
    100%
    Discontinued
  26. CATV mixer (demultiplexer)
    SUN CATV mixer (demultiplexer)
    For indoor use
    Frequency Band (MHz)  10~55、70~90、90~1489、1489~2150、2150~2610  Dimensions, H x W x D (mm)  44×50×19  Included Accessories  5CF connector (3), wood screws (2)  Mass (g)  45 
    Discontinued
  27. VU / BS (CS) Separator / Cable Set
    MASPRO (MASPRO DENKOH) VU / BS (CS) Separator / Cable Set
    You can easily and neatly connect the BS (CS) of the TV and recorder to the terrestrial digital broadcasting.
    Suitable for  CATV(10~770MHz)、FM・VHF、UHF、BS、CS  Set Contents  SR2, TSSW15 1 each  Stop band attenuation (dB or more)  【SR2】(76~770MHz)25、(1000~2660MHz)20  Cable Length (m)  【SR2】0.5、【TSSW15】1.5  Input Impedance (Ω)  【SR2】75  Output Impedance (Ω)  【SR2】75 
    Discontinued
  28. Outdoor shield type CS.BS/UV mixer
    MAXTEL Outdoor shield type CS.BS/UV mixer
    DH mark acquisition product. It is possible to mix terrestrial broadcast and satellite broadcast radio waves received by different antennas such as UHF / BS / CS and combine them into one. Since the inside is shielded with metal, it has a structure that is not easily affected by external radio wa... Read More
    Frequency Band (MHz)  10~2610  Included Accessories  3 waterproof caps  Connector  F type for 525 
    Discontinued
  29. Mixed duplexer (CS / BS-IF + UHF FM (CATV))
    DX ANTENNA Mixed duplexer (CS / BS-IF + UHF FM (CATV))
    Dimensions (H x W x D) (mm)  49×49×16.5  Mass (g)  40  Included Accessories  F-5×3 
    Discontinued
  30. CS / BS / UV / FM / HF / mixing (demultiplexing) device
    SUN CS / BS / UV / FM / HF / mixing (demultiplexing) device
    The design with low passband loss and large blocking bandwidth attenuation provides good quality images without interference. Each model is a current passing type between the CS / BS input side and the output. It can also be used as a mixture of CS / BS and UV (branching) and a mixture of CS / BS... Read More
    Impedance (Ω)  75 (F type)  Type  For joint reception 
    Discontinued
  31. Outdoor mixer (CS / BS-IF + CATV / UHF)
    DX ANTENNA Outdoor mixer (CS / BS-IF + CATV / UHF)
    The CATV / UHF input terminal side can also be energized (DC15V), making it easy to use a preamplifier when receiving terrestrial digital broadcasting. * CS-IF values are from 1489 to 2610MHz.
    Applicable frequency  CS2610MHz、BS、CATV、UHF、VHF、FM  Input Impedance (Ω)  75 (F type)  Channel used (ch)  HF、FM・VHF、CATV・UHF、BS-IF、CS-IF  Dimensions (H x W x D) (mm)  60×84×40  Mass (kg)  0.2  Included Accessories  F-5 x 3, waterproof cap x 3  Output Impedance (Ω)  75 (F type)  Applicable mast diameter (Φmm)  22~49 
    Rating:
    100%
    Discontinued
  32. Mixing distributor (DATA + TV) [2K / 4K / 8K compatible]
    DX ANTENNA Mixing distributor (DATA + TV) [2K / 4K / 8K compatible]
    When using an antenna co-listening coaxial transmission line, use it for signal mixing and demultiplexing.
    Impedance (Ω)  75 (F type)  Mass (g)  41  Bandwidth used  DATA、TV  Passband loss (dB or less)  【DATA】2.5、【TV】3.0  Frequency used (MHz)  【DATA】2~5、5~28、【TV】70~2681、2681~3224 
    Discontinued
  33. Specific area mixer (for Kanagawa area)
    DX ANTENNA Specific area mixer (for Kanagawa area)
    Passband loss (dB or less)  (FM・1~12/13~28)7.0、(18~62)7.0  Mass (kg)  0.21  Applicable mast diameter (Φmm)  25~43  Voltage Standing Wave Ratio  5.0 or less  Output Impedance (Ω)  75 (F type)  Input Impedance (Ω)  75 (F type)  Dimensions (H x W x D) (mm)  82×94×53  Input  ATT(dB)/0、-10  Included Accessories  F-5 x 3, waterproof cap x 3  Channel used (ch)  FM・1~12、13~28、18~62  Specification  For Kanagawa area  Applicable frequency  UHF、VHF、FM 
    Discontinued
  34. Specific area mixer (for Osaka area)
    DX ANTENNA Specific area mixer (for Osaka area)
    Mass (kg)  0.21  Stop band attenuation (dB or more)  10.0  Channel used (ch)  13~34、26~62  Applicable mast diameter (Φmm)  25~43  Voltage Standing Wave Ratio  5.0 or less  Passband loss (dB or less)  6.0  Input Impedance (Ω)  75 (F type)  Output Impedance (Ω)  75 (F type)  Dimensions (H x W x D) (mm)  82×94×53  Input  ATT(dB)/0、-10  Included Accessories  F-5 x 3, waterproof cap x 3  Specification  For Osaka area  Applicable frequency  UHF 
    Discontinued
  35. Specific area mixer (for Mie area)
    DX ANTENNA Specific area mixer (for Mie area)
    Mass (kg)  0.39  Stop band attenuation (dB or more)  10.0  Channel used (ch)  13~25・35~62、27~33  Applicable mast diameter (Φmm)  25~43  Voltage Standing Wave Ratio  3.0 or less  Passband loss (dB or less)  7.0  Output Impedance (Ω)  75 (F type)  Input Impedance (Ω)  75 (F type)  Dimensions (H x W x D) (mm)  82×141×53  Input  ATT(dB)/0、-10  Included Accessories  F-5 x 3, waterproof cap x 3  Specification  For Mie district  Applicable frequency  UHF 
    Discontinued
  36. BL type UHF / VHF / FM mixer
    SUN BL type UHF / VHF / FM mixer
    FM / VHF and UHF mixer (demultiplexer). The waterproof cap can be passed through the cable without processing. (4C / 5C) (MA-UV-7C)
    Passband loss (dB or less)  (76~222)1.0、(470~770)1.5  Voltage Standing Wave Ratio  (76~222)1.5、(470~770)1.8  Stop band attenuation (dB or more)  (76~222)25、(470~770)25  Impedance (Ω)  75 (F type)  Frequency Band (MHz)  76~222、470~770  Type  For joint reception 
    Discontinued
  37. CS / BS / U / V mixing / splitter
    YAGI CS / BS / U / V mixing / splitter
    For indoor use
    Input Impedance (Ω)  75 (F type)  Output Impedance (Ω)  75 (F type)  Mass (g)  110  Frequency Band (MHz)  (HF~UHF)10~770、(BS・CS)1000~2602  Dimensions (H x W x D) (mm)  54×74.4×23 
    Discontinued
  38. Delcatec / mixing duplexer (DATA + TV)
    DX ANTENNA Delcatec / mixing duplexer (DATA + TV)
    A communication modem that can build an IP network with a TV coaxial line. You can save wires! You can install it in a short time without showing the wiring in the room!
    Passband loss (dB or less)  (2~28MHz)2.5、(70~2610MHz)3.0  Voltage Standing Wave Ratio  2.5MHz  Mass (g)  43  Input Impedance  75Ω (F type)  Output Impedance (Ω)  75Ω (F type) 
    Discontinued
  39. CS / BS / UV / FM / HF / mixing (demultiplexing) HF mixing (demultiplexing)
    SUN CS / BS / UV / FM / HF / mixing (demultiplexing) HF mixing (demultiplexing)
    The design with low passband loss and large blocking bandwidth attenuation provides good quality images without interference. Each model is a current passing type between the CS / BS input side and the output. It can also be used as a mixture of CS / BS and UV (branching) and a mixture of CS / BS... Read More
    Passband loss (dB or less)  (10~770NHz)1.3、(1000~1602MHz)3.0  Voltage Standing Wave Ratio  (10~770NHz)1.6、(1000~1602MHz)2.5  Stop band attenuation (dB or more)  (10~770NHz)20、(1000~1602MHz)18  Impedance (Ω)  75 (F type)  Type  For joint reception 
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 53

Set Ascending Direction