All Category

Distributors / Splitters

Distributors / branches are mainly used to secure the required number of outputs from TV antennas. A distributor / branch that separates incoming signals. The difference is that the divider divides the input and outputs it evenly, while the branching unit cuts the required output from the main line. There are 2 distributors, 4 distributors, and 8 distributors, so select according to the application. The branching device can separate the output until the main line input signal is exhausted, which is convenient when there is a possibility of expansion later.
View : Grid List
Filter

Items 1 - 40 of 327

Set Ascending Direction
  1. Distributor 4k 8k Indoor Use
    MonotaRO Distributor 4k 8k Indoor Use
    It supports 4K8K (3.2GH compatible). * This product is for indoor use and cannot be used outdoors. * Be sure to turn off the power of the connected device before connecting this product. * If thunder begins, do not touch the TV cable. There is a risk of electric shock. * Please do not improve or ... Read More
    Energizing Capacity  0.5A (DC15V or less)  Input Impedance (Ω)  75  Output Impedance (Ω)  75  Type  All terminal conduction type  Material  Die-casting  Included Accessories  Mounting screws (2), ground screw (1) 
    Rating:
    89%
    from S$11.99
    Min. 2 days
  2. Antenna distributor 2 cables included 1m
    HORIC Antenna distributor 2 cables included 1m
    Efficiently distributes one signal from the antenna to two devices. [S-4C-FB] Easy distribution with 2 cables. Since the connector is a screw type, it can be firmly connected to the device and there is no worry of it coming off.
    Cable Length (m)  Input frequency (MHz)  5~2600  Impedance (Ω)  75  RoHS directive (corresponding to 10 substances)  Correspondence  Color  White 
    Rating:
    83%
    from S$14.99
    Min. 2 days
  3. 1 Terminal Current Passing Type 4K8K Satellite Broadcasting Compatible
    MASPRO (MASPRO DENKOH) 1 Terminal Current Passing Type 4K8K Satellite Broadcasting Compatible
    Electricity (DC15V) is sent from the power supply to the BS / 110 ° CS antenna, and it is used to watch BS / 110 ° CS broadcasts on any TV. For indoor use
    Current Capacity (A)  1 (DC15V or AC30V)  Type  1-terminal current passing type  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$33.99
    Min. 2 days
  4. TV plug-in type 2 distributor
    NIPPON ANTENNA TV plug-in type 2 distributor
    Mass (kg)  0.045  Number of Distributions 
    Rating:
    100%
    from S$18.99
    Min. 2 days
  5. 4K8K indoor die casting distributor (1 terminal Dentsu)
    MAXTEL 4K8K indoor die casting distributor (1 terminal Dentsu)
    It is a distributor that supports up to 3224MHz used in 4K / 8K satellite broadcasting. SH mark acquired. Due to its compact design, it does not take up mounting space. It has a high shield design that uses an integrated zinc die-cast housing, making it less susceptible to interference. Indoor us... Read More
    from S$29.99
    Min. 2 days
  6. Antenna distributor
    HORIC Antenna distributor
    Efficiently distributes one signal from the antenna to two devices. It is a single distributor. Please use it by connecting a commercially available or existing antenna cable.
    Input frequency (MHz)  5~2600  Impedance (Ω)  75  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$10.99
    Min. 2 days
  7. 4K8K indoor die casting distributor (All terminals Dentsu)
    MAXTEL 4K8K indoor die casting distributor (All terminals Dentsu)
    It is a distributor that supports up to 3224MHz used in 4K / 8K satellite broadcasting. SH mark acquired. Due to its compact design, it does not take up mounting space. It has a high shield design that uses an integrated zinc die-cast housing, making it less susceptible to interference.
    Type  All terminal current passing type 
    from S$29.99
    Min. 2 days
  8. AV4 distributor
    MASPRO (MASPRO DENKOH) AV4 distributor
    4 AV signals are distributed from DVD recorders and DVD players. * This is a device that is distributed in the same place, not a device that is used for extension.
    Mass (g)  1200  Number of Distributions  Dimensions, H x W x D (mm)  47×170×190  Power Consumption (W)  Power Input (V)  AC100  Specification  RCA pin jacks are all 24 gold plated 
    Rating:
    100%
    from S$87.99
    Min. 2 days
  9. AV selector 4IN1
    ELPA (Asahi Electric) AV selector 4IN1
    Input switching of 4 devices such as video and video game consoles is possible Equipped with S video terminals for all inputs and outputs With audio output terminal that is convenient for connecting earphones and speakers Front input terminal that is convenient for connecting video cameras, etc.
    Input Terminal  4 systems (video / audio L / R)  Output Terminal  1 system (video / audio L / R)  Mass (g)  About 249  Dimensions, H x W x D (mm)  43.5 × 186 × 115 (maximum value) 
    from S$27.99
    Min. 2 days
  10. 4K / 8K compatible all terminal current passing type distributor
    MASPRO (MASPRO DENKOH) 4K / 8K compatible all terminal current passing type distributor
    A distributor that can be used outdoors. I want to send electricity to the antenna on the TV in each room
    Type  All terminal current passing type  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    60%
    from S$67.99
    Min. 2 days
  11. AV selector 3IN1
    ELPA (Asahi Electric) AV selector 3IN1
    Input switching of 3 devices such as video and video game machines is possible Compact design that does not take up space Fan shape that makes it easy to insert and remove the plug
    Output Terminal  1 system (video / audio L / R)  Dimensions, H x W x D (mm)  30.5 x 165 x 75 (maximum value)  Input Terminal  3 systems (video / audio L / R)  Mass (g)  About 103 
    Rating:
    80%
    from S$14.99
    Min. 2 days
  12. AV selector 4IN1OUT
    Miyoshi AV selector 4IN1OUT
    An AV selector that allows you to use old devices equipped with red, white, and yellow AV terminals. An AV selector dedicated to RCA terminals that supports 4 inputs and 1 output. Ideal for output from older devices such as VCRs and older generation game consoles. Up to 4 input devices can be con... Read More
    Warranty Period  6 months from date of purchase  Dimensions, Width W x Depth D x Height H (mm)  About 135 × 100 × 41  Mass (g)  About 231  Color  Black  Output  RCA (female, video, audio L / R) x 1  Input  RCA (female, video, audio L / R) x 4  Power Supply  Unnecessary 
    Rating:
    100%
    from S$22.99
    Min. 2 days
  13. 4K8K indoor distributor
    NIPPON ANTENNA 4K8K indoor distributor
    A highly reliable distributor that uses a zinc die-cast case.
    from S$35.99
    Min. 2 days
  14. Outdoor distributor (All terminals Dentsu)
    NIPPON ANTENNA Outdoor distributor (All terminals Dentsu)
    Industry's smallest class miniaturization. Compatible with 3224MHz / RoHS directive.
    Applicable mast diameter (Φmm)  22~50  Type  All terminals Dentsu type  Installation Location  For outdoor use 
    Rating:
    100%
    from S$58.99
    Min. 2 days
  15. Distributor Splitter [2K / 4K / 8K compatible] All terminals energized type Noise resistant indoor use
    DX ANTENNA Distributor Splitter [2K / 4K / 8K compatible] All terminals energized type Noise resistant indoor use
    All terminal energized antenna distributor. Supports 2K4K8K (~ 3224MHz). It can also be used on conventional 2K broadcast TVs. The plug part is gold-plated and has a shield structure. Prevents poor contact and eliminates external noise. Can also be used with cable TV. JEITA Super Hi-Vision (SH) m... Read More
    Outer Dimensions (mm)  55×47×23  Type  For indoor use  Input / Output terminal  F-type terminal 
    Rating:
    100%
    from S$46.99
    Min. 2 days
  16. 4K8K indoor branching unit
    NIPPON ANTENNA 4K8K indoor branching unit
    A highly reliable turnout that uses a zinc die-cast case.
    from S$46.99
    Min. 2 days
  17. Outdoor Distributor (All Terminal Current Passing Type)
    MAXTEL Outdoor Distributor (All Terminal Current Passing Type)
    Power supply DC15V can be sent from any output terminal. It has a flat frequency response over a wide band of 10 to 2610MHz. You can enjoy stable images because it has a high shield design that prevents the intrusion of miscellaneous radio waves. The DH mark (Digital Hi-Vision reception mark) is ... Read More
    Frequency Band (MHz)  10~2610  Input / Output terminal  F-type terminal 
    Rating:
    95%
    from S$49.99
    Min. 2 days
  18. 4K8K compatible distributor
    DX ANTENNA 4K8K compatible distributor
    This product supports from existing 2K broadcasting to 4K/8K (3224MHz) broadcasting. Divides the TV signal into two channels. Highly shielded die-cast structure that is resistant to noise. Power can be supplied from the output 1 terminal to the input terminal. Includes screws for wall mounting. F... Read More
    Type  1-terminal current passing type  Input Impedance (Ω)  75 (F type) 
    from S$58.99
    Min. 2 days
  19. All terminal current passing type 4K8K satellite broadcasting compatible
    MASPRO (MASPRO DENKOH) All terminal current passing type 4K8K satellite broadcasting compatible
    Electricity (DC15V) is sent from the TVs in all rooms to the BS / 110 ° CS antenna, and it is used to watch BS / 110 ° CS broadcasts on any TV. For indoor use
    Current Capacity (A)  0.8 (DC15V) (AC power cannot be used)  Type  All terminal current passing type  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$56.99
    Min. 2 days
  20. All terminal current passing type Bidirectional, VU, BS, CS 3224MHz compatible 2 distribution plug
    MASPRO (MASPRO DENKOH) All terminal current passing type Bidirectional, VU, BS, CS 3224MHz compatible 2 distribution plug
    It is a type that plugs into the TV terminal. LED that glows when voltage is applied to the OUT terminal
    Current Capacity (A)  0.8(DC15V)  Number of Distributions  Type  All terminal current passing type  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$29.99
    Min. 2 days
  21. Outdoor distributor (1-terminal Dentsu)
    NIPPON ANTENNA Outdoor distributor (1-terminal Dentsu)
    Industry's smallest class miniaturization. Compatible with 3224MHz / RoHS directive.
    Applicable mast diameter (Φmm)  22~50  Installation Location  For outdoor use  Type  One terminal Dentsu type 
    Rating:
    100%
    from S$53.99
    Min. 2 days
  22. Antenna 3 distributor
    HORIC Antenna 3 distributor
    Efficiently distributes one signal from the antenna to three devices. It is a single distributor. Please use it by connecting a commercially available or existing cable.
    Input frequency (MHz)  5~2600  Impedance (Ω)  75  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    80%
    from S$12.99
    Min. 2 days
  23. Power supply F type terminal 4K / 8K compatible
    MASPRO (MASPRO DENKOH) Power supply F type terminal 4K / 8K compatible
    For indoor use
    Frequency Band (MHz)  10~3224  Voltage Standing Wave Ratio  2 or less  Insertion loss (dB)  2 or less  Dimensions, H x W x D (mm)  56×105×34  Primary voltage (V)  AC100  Cable Length (m)  About 1  Mass (g)  About 185  RoHS directive (corresponding to 10 substances)  Correspondence  Output Voltage (V)  DC15  Output Current (A)  Up to 0.57 
    Rating:
    20%
    from S$139.90
    Min. 2 days
  24. AV selector
    MASPRO (MASPRO DENKOH) AV selector
    Type  Passive (no power supply required) 
    from S$139.90
    Min. 2 days
  25. Distributor BL type (CATV / VU / BS / CS 3224MHz compatible)
    MASPRO (MASPRO DENKOH) Distributor BL type (CATV / VU / BS / CS 3224MHz compatible)
    RoHS directive (corresponding to 10 substances)  Correspondence  Specification  Excellent housing parts 
    from S$59.99
    Min. 2 days
  26. Distributor Outdoor (inside) All terminal current passing type
    MASPRO (MASPRO DENKOH) Distributor Outdoor (inside) All terminal current passing type
    Applicable mast diameter (Φmm)  22~48.6  Type  All terminal current passing type 
    from S$76.99
    Min. 6 days
  27. 4K8K compatible indoor distributor (gold-plated specification)
    NIPPON ANTENNA 4K8K compatible indoor distributor (gold-plated specification)
    The connection terminals are gold-plated. The input side is equipped with a DC15V Dentsu display indicator, which allows you to check Dentsu. Current passage between all output terminals → input terminals (maximum DC15V / 0.8A)
    Frequency Band (MHz)  10~3224  Installation Location  For indoor use 
    Rating:
    80%
    from S$29.99
    Min. 2 days
  28. 4K / 8K compatible 1-terminal current passing type distributor
    MASPRO (MASPRO DENKOH) 4K / 8K compatible 1-terminal current passing type distributor
    A distributor that can be used outdoors. I want to send electricity to the antenna with the power supply (power supply) of the booster
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$58.99
    Min. 2 days
  29. 4K8K compatible distributor (all terminals energized)
    DX ANTENNA 4K8K compatible distributor (all terminals energized)
    This product supports from existing 2K broadcasting to 4K/8K (3224MHz) broadcasting. The TV signal is divided into three lines. Highly shielded die-cast structure that is resistant to noise. A convenient all-terminal electrification type that allows power to be supplied from all output terminals ... Read More
    Input Impedance (Ω)  75 (F type)  Type  All terminal current passing type 
    Rating:
    100%
    from S$58.99
    Min. 3 days
  30. Distributor Splitter [2K / 4K / 8K compatible] 1 terminal energized type Noise resistant
    DX ANTENNA Distributor Splitter [2K / 4K / 8K compatible] 1 terminal energized type Noise resistant
    Input-output 1-terminal energized antenna distributor. Supports 2K4K8K (~ 3224MHz). It can also be used on conventional 2K broadcast TVs. High shield structure made by die casting. Eliminates external noise Can also be used with cable TV. Flap specification in a plastic bag All terminal energized... Read More
    Type  For indoor use  Input / Output terminal  F-type terminal  Structure  Zinc die casting 
    Rating:
    80%
    from S$29.99
    Min. 2 days
  31. Information distribution board
    Abaniact Information distribution board
    A base station BOX that integrates a space for accommodating Internet equipment and a distribution device that distributes TV and TEL. Base station information distribution board
    Height (mm)  710  Type  Home distribution board  Depth (mm)  150  Width (mm)  370 
    from S$449.90
    Min. 2 days
  32. Antenna distributor / 4K8K compatible
    ELECOM Antenna distributor / 4K8K compatible
    Two devices can be connected from one antenna cable. 4K8K compatible TV connection antenna distributor with precision design by SMT.
    Length (m)  0.5 each  Cable diameter (Φmm)  3.6  Color  Black  Type  Extra fine and soft type  plating  Gold plated plug  Shielding  Triple shield 
    from S$33.99
    Min. 2 days
  33. 4K8K compatible branching unit
    DX ANTENNA 4K8K compatible branching unit
    Frequency Band (MHz)  10~3224  Output Impedance (Ω)  75 (F type)  Input Impedance (Ω)  75 (F type) 
    from S$49.99
    Min. 3 days
  34. 2 distributor with cable Splitter [2K / 4K / 8K compatible] 1.5m All terminals energized slim type
    DX ANTENNA 2 distributor with cable Splitter [2K / 4K / 8K compatible] 1.5m All terminals energized slim type
    It is an antenna distributor with an input side cable that supports the new 4K8K satellite broadcasting. Ideal for terrestrial digital broadcasting and CS / BS digital broadcasting. The input side is an L-shaped plug with a 2C extra-fine triple shield low-loss coaxial cable (1.5m). The output sid... Read More
    Mass (kg)  0.086  Frequency Band (MHz)  10-3224 (2K4K8K broadcast compatible)  Output  2 F-type connectors  Outer Dimensions (mm)  28.2 × 28.2 × 59.7 (body)  Energizing Capacity  DC15V 0.8A  Various certifications  HS mark  Color  White 
    from S$56.99
    Min. 2 days
  35. Bidirectional VU.BS.CS for 4K / 8K satellite broadcasting
    MASPRO (MASPRO DENKOH) Bidirectional VU.BS.CS for 4K / 8K satellite broadcasting
    For indoor use
    Current Capacity (A)  1 (DC15V or AC30V)  RoHS directive (corresponding to 10 substances)  Correspondence  Type  IN ← → OUT current passing type 
    from S$53.99
    Min. 5 days
  36. 4K / 8K satellite broadcast compatible branch (10-3224MHz)
    SUN 4K / 8K satellite broadcast compatible branch (10-3224MHz)
    It is a turnout that supports up to 3224MHz, which is planned to be used for 4K / 8K satellite broadcasting. Due to its compact design, it does not take up mounting space. In addition, it has a high shield design that uses an integrated zinc die-cast housing, making it less susceptible to interfe... Read More
    Impedance (Ω)  75 (F type) 
    from S$49.99
    Min. 6 days
  37. Information board transform type (with Giga HUB)
    Abaniact Information board transform type (with Giga HUB)
    The storage capacity can be expanded by turning the lid into a tray. Achieves a large capacity with an eye on future support for information and communications, such as IoT and 4K / 8K, which are expected to expand in the future. Furthermore, by installing a HUB base, it has become possible to ad... Read More
    Depth (mm)  185  Width (mm)  362  Height (mm)  562  Type  Home distribution board  Length (mm)  Open: 300 
    from S$699.90
    Min. 14 days
  38. Distributor Outdoor (inside) 1-terminal current passing type
    MASPRO (MASPRO DENKOH) Distributor Outdoor (inside) 1-terminal current passing type
    Type  1-terminal current passing type  Current Capacity (A)  1A (DC15V or AC30V)  Applicable mast diameter (Φmm)  22~48.6 
    from S$58.99
    Min. 5 days
  39. Antenna 2 distributor + cable 10cm + SV/WH
    YAZAWA Antenna 2 distributor + cable 10cm + SV/WH
    Input terminal: F-type plug (cable tip). Output terminal: F type female. Input / output frequency: 5 to 3224MHz. BS / CS current passing capacity: DC15V / 0.8A Body weight (g): Body: 42, Cable: 20 Supports 4K / 8K broadcasting Uses a double-structured shield case to reduce unnecessary radiation. ... Read More
    Cable Length (m)  0.1  Impedance (Ω)  75  Mass (g)  Body: 42, Cable: 20  Material  Copper + PVC  RoHS directive (corresponding to 10 substances)  Correspondence  Output Terminal  F type female  Input Terminal  F-type plug (cable end)  Frequency (MHz)  Input/output: 5-3224  Color  White 
    from S$36.99
    Min. 5 days
  40. Branch BL type (supports CATV, VU, BS, CS 3224MHz)
    MASPRO (MASPRO DENKOH) Branch BL type (supports CATV, VU, BS, CS 3224MHz)
    Suitable for  CATV(10~770MHz)、FM・VHF、UHF、BS、CS  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$66.99
    Min. 7 days
View : Grid List
Filter

Items 1 - 40 of 327

Set Ascending Direction
Filter by categories