All Category

Coaxial Cables / Antenna Cables

A coaxial cable / antenna cable is one of the control devices for sending video / audio signals from a TV receiver to a TV. Among coaxial cables / antenna cables, there are specialized products such as those specialized in noise elimination, those with excellent transmission characteristics, and those that prevent leakage of radio waves. In addition, considering the convenience of users, there are many products that can be easily connected in narrow spaces and that have high adhesion and are difficult to disconnect. In addition, there are products with excellent flexibility, processability, and versatility, but the price range is also high.
View : Grid List
Filter

Items 1 - 40 of 248

Set Ascending Direction
  1. 4C coaxial cable (10m) (black)
    DX ANTENNA 4C coaxial cable (10m) (black)
    This is a cable for connecting a TV antenna. Since both ends are not processed, cut it to the required length and connect the 4CFB connector before use. It is a product that supports from existing 2K broadcasting to 4K / 8K (3224MHz) broadcasting. Cable length 10m, cable color black type. Low los... Read More
    from S$19.99
    Min. 3 days
  2. Antenna cable S-4C-FB plug-in type, L-type, screw type, straight type
    HORIC Antenna cable S-4C-FB plug-in type, L-type, screw type, straight type
    S-4C-FB standard coaxial use! Antenna cable compatible with terrestrial digital broadcasting and BS / CS broadcasting. The L-shaped connector is ideal for mounting in narrow gaps such as walls and furniture. It can be firmly connected to devices such as TVs with the other screw type.
    Impedance (Ω)  75  RoHS directive (corresponding to 10 substances)  Correspondence  Connector Specifications  F type  Cable  S-4C-FB 
    Rating:
    86%
    from S$8.39
    Min. 2 days
  3. S-5CFB coaxial cable
    MAXTEL S-5CFB coaxial cable
    A coaxial cable with low transmission loss and suitable for digital broadcasting and satellite broadcasting.
    Characteristic impedance (Ω)  75  Color  Gray  Cable  S-5CFB 
    Rating:
    90%
    from S$21.99
    Min. 2 days
  4. coaxial cable
    DX ANTENNA coaxial cable
    It is a product that supports from existing 2K broadcasting to 4K / 8K (3224MHz) broadcasting. An antenna wire that efficiently transmits TV radio waves. Ideal for home antenna wiring.
    Color  White  Impedance  75Ω  Cable  S-4CFB 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  5. Low loss 75Ω cable for BS / CS (5C cable)
    MASPRO (MASPRO DENKOH) Low loss 75Ω cable for BS / CS (5C cable)
    Cable  5C(S5CFB) 
    Rating:
    92%
    from S$15.99
    Min. 2 days
  6. Low loss 75Ω cable for BS / CS (4C cable)
    MASPRO (MASPRO DENKOH) Low loss 75Ω cable for BS / CS (4C cable)
    Cable  4C(S4CFB) 
    Rating:
    88%
    from S$6.19
    Min. 2 days
  7. Coaxial cable with BNC
    T.SIN (Teishin Electric) Coaxial cable with BNC
    No cable processing is required. Transmits video and audio signals.
    Cable  (Coaxial) 3C-2V (75Ω)  Withstand Voltage  AC 1500V (1 minute)  Rating  AC500V  Insulation Resistance  DC500V, 1000MΩ or more 
    Rating:
    100%
    from S$33.99
    Min. 2 days
  8. Low loss 75Ω connection cable for BS / CS (4C cable)
    MASPRO (MASPRO DENKOH) Low loss 75Ω connection cable for BS / CS (4C cable)
    Cable  4C(S4CFB) 
    Rating:
    100%
    from S$48.99
    Min. 2 days
  9. Coaxial cable (aluminum)
    JAPPY Coaxial cable (aluminum)
    Coaxial cable for surveillance / security cameras
    Mass (kg / km)  52  Conductor resistance (Ω / km)  21.1 or less 
    Rating:
    90%
    from S$77.99
    Min. 2 days
  10. Coaxial Cable
    DX ANTENNA Coaxial Cable
    It is a product that supports from existing 2K broadcasting to 4K / 8K (3224MHz) broadcasting. An antenna wire that efficiently transmits TV radio waves. It can also be used for outdoor antenna wiring.
    Cable  S-5CFB  Impedance  75Ω  Color  White 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  11. Coaxial cable S-4C-FB
    MAXTEL Coaxial cable S-4C-FB
    The satellite reception cable and double shield structure minimize the effects of external noise and leakage of radio waves to the outside.
    Length (m)  50  Characteristic impedance (Ω)  75  Cable  S-4C-FB  Color  White gray 
    Rating:
    92%
    from S$49.99
    Min. 2 days
  12. 4K8K compatible S5CFB cable with one side plugged (with waterproof cap)
    NIPPON ANTENNA 4K8K compatible S5CFB cable with one side plugged (with waterproof cap)
    Color  Black  Cable  S-5C-FB 
    from S$36.99
    Min. 2 days
  13. 4K8K compatible TV connection cable (4C) L-shaped × straight plug
    NIPPON ANTENNA 4K8K compatible TV connection cable (4C) L-shaped × straight plug
    Both terminals are gold-plated, have low contact resistance, and have excellent corrosion resistance.
    Cable  4C 
    from S$24.99
    Min. 2 days
  14. 4K8K compatible S4CFB cable
    NIPPON ANTENNA 4K8K compatible S4CFB cable
    Cable  S-4C-FB  Color  White 
    from S$24.99
    Min. 2 days
  15. Coaxial cable (30m)
    DX ANTENNA Coaxial cable (30m)
    It is a product that supports from existing 2K broadcasting to 4K / 8K (3224MHz) broadcasting. An antenna cable that efficiently transmits TV radio waves. It can also be used for outdoor antenna wiring. Cable length 30m. Cable color black type. Low loss and high shield coaxial cable S5CFBS 30m wi... Read More
    Mass (kg)  1.03  Frequency Band (MHz)  10 to 3224 2K4K8K broadcast compatible  Cable Length (m)  30  Impedance (Ω)  75  Color  Black  Cable  S-5CFB 
    from S$87.99
    Min. 2 days
  16. Coaxial cable (20m)
    DX ANTENNA Coaxial cable (20m)
    It is a product that supports from existing 2K broadcasting to 4K / 8K (3224MHz) broadcasting. An antenna cable that efficiently transmits TV radio waves. It can also be used for outdoor antenna wiring. Cable length 20m. Cable color black type. Low loss and high shield coaxial cable S5CFBS 20m wi... Read More
    Mass (kg)  0.68  Frequency Band (MHz)  10 to 3224 2K4K8K broadcast compatible  Cable Length (m)  20  Impedance (Ω)  75  Color  Black  Cable  S-5CFB 
    Rating:
    100%
    from S$58.99
    Min. 2 days
  17. Connection cable for gap 50cm
    MASPRO (MASPRO DENKOH) Connection cable for gap 50cm
    Cable Length (m)  0.5  Current Capacity (A)  0.5(DC15V)  Suitable for  CATV(10~770MHz)、FM・VHF、UHF、BS、CS  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$67.99
    Min. 2 days
  18. 4K8K compatible TV connection cable (4C) L-type plugs at both ends
    NIPPON ANTENNA 4K8K compatible TV connection cable (4C) L-type plugs at both ends
    Both terminals are gold-plated, have low contact resistance, and have excellent corrosion resistance.
    Cable  4C 
    Rating:
    100%
    from S$21.99
    Min. 6 days
  19. 4K8K sash cable
    TASCO 4K8K sash cable
    Mass (g)  75  Dimensions (H x W x D) (mm)  238×78×22 
    from S$29.99
    Min. 2 days
  20. coaxial cable
    JAPPY coaxial cable
    from S$73.99
    Min. 2 days
  21. Flat cable F type plug type
    DX ANTENNA Flat cable F type plug type
    It is a product that supports from existing 2K broadcasting to 4K / 8K (3224MHz) broadcasting. Radio waves from an antenna installed outdoors can be drawn indoors from the sash door. High shield design that suppresses radio wave interference with other wireless services.
    Clamping Thickness (mm)  (Maximum) 170  Frequency Band (MHz)  DC~3224  Mass (kg)  About 0.054  Included Accessories  Waterproof cap x 1, wood screw x 4  Cable Length (m)  About 0.5  Input / Output terminal  F-type terminal  Impedance (Ω)  75 
    from S$76.99
    Min. 2 days
  22. coaxial cable
    Ubon coaxial cable
    Coaxial cable (3C2V, 5C2V, 5CFB)
    Wire Diameter (mm)  0.8  Number of strands  Insulation Thickness (mm)  2.05  Outer Diameter (Φmm)  7.4±0.5  Color  Black  Number of wire cores  Single heart 
    from S$69.99
    Min. 5 days
  23. Soft extra-fine 3224MHz compatible TV connection cable
    MASPRO (MASPRO DENKOH) Soft extra-fine 3224MHz compatible TV connection cable
    It is a soft extra-fine cable. Because it is extremely fine, you can wire it perfectly and neatly in any place. Since it is a gold-plated plug that is resistant to rust, it has low contact resistance and excellent durability and reliability. The plug has a unique metal case structure, and the cab... Read More
    Cable  2C  RoHS directive (corresponding to 10 substances)  Correspondence  Installation Location  For indoor use 
    from S$18.99
    Min. 7 days
  24. Coaxial cable (JIS standard certified product)
    DX ANTENNA Coaxial cable (JIS standard certified product)
    It is a 5C coaxial cable that supports from existing 2K broadcasting to 4K / 8K (3224MHz) broadcasting. It is a JIS standard certified product. It is an ultra-low loss, high shield type, has excellent weather resistance, and can be used from home wiring to outdoor antenna wiring. 100m roll per bo... Read More
    Diameter x Length (Φmm x mm)  Outer diameter: 7.7 x 100  Mass (kg)  6.3  Frequency Band (MHz)  DC to 3224 2K4K8K broadcast compatible  Conductor resistance (Ω / km)  21.1 or less  Color  Black skin  Impedance (Ω)  75 
    from S$279.90
    Min. 2 days
  25. 4K8K compatible TV connection cable (4C) Straight screw x L plug
    NIPPON ANTENNA 4K8K compatible TV connection cable (4C) Straight screw x L plug
    A screw plug with an integrally molded joint with the cable is equivalent to an F-type plug, so it can be connected firmly and securely. Since it uses a long screw plug, it is easy to connect to narrow spaces.
    Cable  4C 
    from S$26.99
    Min. 6 days
  26. Nickel plated L / S type cable for 4C
    MAXTEL Nickel plated L / S type cable for 4C
    A high quality TV connection cable that uses a 4C cable. The L-type side is best connected to the wall surface, and the S-type side is best connected to the device. Connection cable to TV, equipment (recorder, etc.), wall terminal
    from S$10.99
    Min. 5 days
  27. Extra-fine antenna cable 10m
    YAZAWA Extra-fine antenna cable 10m
    Cable diameter: Φ3.5 mm. Available broadcasts: FM / VHF / UHF / BS / CS / CATV. Connector shape: L-shaped / plug-in type, straight / plug-in type. 3224MHz compatible: TV connection cable compatible with terrestrial digital waves / BS / CS / BS4K / 8K. Uses a thin and supple 2.5C cable. Uses a gol... Read More
    Cable Length (m)  10  Mass (g)  149  Material  Copper + PVC  RoHS directive (corresponding to 10 substances)  Correspondence  Cable diameter (Φmm)  Φ3.5 
    from S$46.99
    Min. 5 days
  28. 75Ω Enhanced Coaxial Cable
    KHD 75Ω Enhanced Coaxial Cable
    A coaxial cable with a characteristic impedance of 75Ω, in which the inner conductor is insulated with polyethylene, an annealed copper wire braid is used as the outer conductor, and the inner conductor is protected and coated with vinyl. It has excellent flexibility and workability, and the type... Read More
    Number of strands  (Inner conductor) 1 pc.  Insulation resistance (MΩ / km)  1000 or more  Capacitance  67±3(nF/km)  Characteristic impedance (Ω)  75±3  Withstand Voltage  AC1000V / 1 minute  Sheath Color  Black 
    from S$249.90
    Min. 4 days
  29. High frequency coaxial cable (for indoor use)
    SUN High frequency coaxial cable (for indoor use)
    Since it has excellent flexibility, it is suitable for indoor lead-in wires and indoor wiring. A coaxial cable with low transmission loss and suitable for transmitting frequencies in the 1 GHz band used in satellite communication and satellite broadcast reception systems. It is an environmentally... Read More
    Conductor Outer Diameter (Φmm)  (Internal) 1.05, (External) 5.8  Insulation Outer Diameter (mm)  5.8  Outer diameter (mm)  7.7  Material (Insulator)  Polyethylene foam  Cable  S-5C-FB  Insulation  Vinyl chloride 
    from S$159.90
    Min. 6 days
  30. 4K8K compatible gap cable
    NIPPON ANTENNA 4K8K compatible gap cable
    It is a gap cable compatible with 4K / 8K broadcasting (3224MHz). A cable that allows wiring from a BS antenna, etc. to equipment using a gap in a sash, etc. It can be used for all digital broadcasting. Drip-proof type Maximum DC15V / 0.5A / AC30V / 1A current passes. Compatible with terrestrial ... Read More
    Cable Length (m)  0.5  Dimension (mm)  500×35×20.5  Input Impedance (Ω)  75 (F type)  Suitable for  CS/BS:3224MHz、UHF、VHF、FM  Frequency Band (MHz)  DC~770・770~3224 
    from S$69.99
    Min. 2 days
  31. Coaxial cable (JIS standard certified product)
    DX ANTENNA Coaxial cable (JIS standard certified product)
    It is a 5C coaxial cable that supports from existing 2K broadcasting to 4K / 8K (3224MHz) broadcasting. It is a JIS standard certified product. It is an ultra-low loss, high shield type, has excellent weather resistance, and can be used from home wiring to outdoor antenna wiring. 100m roll per bo... Read More
    Frequency Band (MHz)  DC to 3224 2K4K8K broadcast compatible  Conductor resistance (Ω / km)  21.1 or less  Diameter x Length (Φmm x mm)  Outer diameter: 7.7 x 100  Mass (kg)  6.3  Color  Hull gray  Impedance (Ω)  75 
    from S$299.90
    Min. 2 days
  32. 4C coaxial cable (20m) (black)
    DX ANTENNA 4C coaxial cable (20m) (black)
    This is a cable for connecting a TV antenna. Since both ends are not processed, cut it to the required length and connect the 4CFB connector before use. It is a product that supports from existing 2K broadcasting to 4K / 8K (3224MHz) broadcasting. Cable length 20m, cable color black type. Low los... Read More
    from S$38.99
    Min. 2 days
  33. Coaxial Cable 4C 4K / 8K Compatible Terrestrial Digital / BS / CS Broadcasting Double Ended Screw F Type White
    DX ANTENNA Coaxial Cable 4C 4K / 8K Compatible Terrestrial Digital / BS / CS Broadcasting Double Ended Screw F Type White
    Supports 2K / 4K / 8K broadcasting by adopting a high-shielded low-loss cable. Uses a low-loss 4C cable. Firmly connected with F-shaped plugs on both ends. Recommended for connecting a distributor to a TV or a computer with a tuner. Since it uses a shield plug, it prevents poor contact with a gol... Read More
    Cable  4C  Impedance (Ω)  75 
    Rating:
    95%
    from S$15.99
    Min. 2 days
  34. 4K8K gold plated sash cable 50cm
    MAXTEL 4K8K gold plated sash cable 50cm
    A sash cable that supports up to 3224MHz for 4K / 8K satellite broadcasting. Due to its compact design, it does not take up mounting space. In addition, the specifications are not easily affected by disturbing waves. Sash cable
    from S$48.99
    Min. 2 days
  35. Coaxial cable for TV connection
    DX ANTENNA Coaxial cable for TV connection
    It is a product that supports from existing 2K broadcasting to 4K / 8K (3224MHz) broadcasting. A connection cable that is ideal for connecting a wall TV terminal to a TV or recorder. Uses a one-touch L-shaped plug and a straight plug. It is a low loss 4C cable. The plug part is gold-plated to pre... Read More
    Cable  4C  Color  Light gray  Frequency Band (MHz)  10-3224 (2K4K8K broadcast compatible)  Impedance (Ω)  75  Plug  L plug + straight plug 
    from S$19.99
    Min. 3 days
  36. Coaxial conversion cable 20cm
    CONTEC Coaxial conversion cable 20cm
    from S$99.90
    Min. 2 days
  37. Nickel plated L / F type cable for 4C
    MAXTEL Nickel plated L / F type cable for 4C
    A high quality TV connection cable that uses a 4C cable. The L-type side is best connected to the wall surface, and the F-type side is best connected to the device. Connection cable to TV, equipment (recorder, etc.), wall terminal
    from S$9.79
    Min. 5 days
  38. S4CFB coaxial cable
    MAXTEL S4CFB coaxial cable
    A coaxial cable with low transmission loss and suitable for digital broadcasting and satellite broadcasting.
    Characteristic impedance (Ω)  75  Color  Gray  Cable  S4CFB 
    from S$16.99
    Min. 6 days
  39. Extra-fine antenna cable 3m
    YAZAWA Extra-fine antenna cable 3m
    Cable diameter: Φ3.5 mm. Available broadcasts: FM / VHF / UHF / BS / CS / CATV. Connector shape: L-shaped / plug-in type, straight / plug-in type. 3224MHz compatible: TV connection cable compatible with terrestrial digital waves / BS / CS / BS4K / 8K. Uses a thin and supple 2.5C cable. Uses a gol... Read More
    Cable Length (m)  Mass (g)  57  Material  Copper + PVC  Cable diameter (Φmm)  Φ3.5 
    from S$29.99
    Min. 5 days
  40. 50Ω enhanced coaxial cable
    KHD 50Ω enhanced coaxial cable
    A coaxial cable with a characteristic impedance of 50Ω, in which the inner conductor is insulated with polyethylene, an annealed copper wire braid is used as the outer conductor, and the inner conductor is protected and coated with vinyl. It has excellent flexibility and workability, and the type... Read More
    Overall Length (m)  100  Insulation resistance (MΩ / km)  1000 or more  Capacitance  100±4(nF/km)  Characteristic Impedance  50±2(Ω)  Withstand Voltage  AC1000V / 1 minute  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Conductor)  External / mild copper wire braid  Material (Insulator)  Full polyethylene  Sheath Color  Gray  Material (Sheath)  Vinyl chloride 
    from S$189.90
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 248

Set Ascending Direction