All Category

Antenna Plugs & Connectors

The antenna plug / plug is attached to the end of the antenna cable, and is a connector that connects to the unit and a bracket that relays the cables. In addition to metal products, there are also F-type plug tip covers and waterproof covers that protect the antenna connections installed outdoors. The relay nectar is selected in consideration of the environment to be used. If you think about the conductivity, it is a gold-plated type. In an environment that is easily affected by other equipment, use a shield type.
View : Grid List
Filter

Items 1 - 40 of 236

Set Ascending Direction
  1. Type F relay adapter
    MASPRO (MASPRO DENKOH) Type F relay adapter
    Suitable for  CATV、FM・VHF、UHF、BS、CS 
    Rating:
    100%
    from S$5.39
    Min. 2 days
  2. 5C plug
    MAXTEL 5C plug
    Suitable for  For 5C  Type  F type 
    Rating:
    89%
    from S$1.09
    Min. 2 days
  3. 4K8K high shielded L-type plug
    MAXTEL 4K8K high shielded L-type plug
    It is a plug that supports up to 3224MHz, which is planned to be used for 2K / 4K / 8K satellite broadcasting. Due to the high shield design, it is not easily affected by disturbing waves. 4K8K compatible high shield L type conversion plug. If you attach it after plugging, you can use the L-shape... Read More
    Rating:
    87%
    from S$4.69
    Min. 2 days
  4. Relay Plug
    NIPPON ANTENNA Relay Plug
    Used to extend the F-type plugged cable or plugged cable.
    Suitable for  For relay  Specification  For F type and F type relay 
    Rating:
    100%
    from S$5.59
    Min. 2 days
  5. 4C plug
    MAXTEL 4C plug
    Suitable for  For 4C 
    Rating:
    76%
    from S$1.19
    Min. 2 days
  6. F-type connector
    DX ANTENNA F-type connector
    Rating:
    84%
    from S$3.39
    Min. 2 days
  7. Waterproof cap
    NIPPON ANTENNA Waterproof cap
    Waterproof treatment of connection terminals such as boosters
    Diameter (Φmm)  19.4 
    Rating:
    82%
    from S$1.49
    Min. 2 days
  8. 4K8K compatible relay connector
    MAXTEL 4K8K compatible relay connector
    This product is compatible with 4K / 8K broadcasting (3224MHz). F-type and F-type relay plugs
    Rating:
    80%
    from S$2.99
    Min. 2 days
  9. Relay plug set
    NIPPON ANTENNA Relay plug set
    It is used when you want to extend the antenna cable.
    Rating:
    100%
    from S$9.29
    Min. 2 days
  10. Easy connector
    NIPPON ANTENNA Easy connector
    Compared to the conventional F-type plug, no aluminum ring for caulking is required, so anyone can easily process the cable. Even if processing fails, it can be removed and reused.
    Mass (kg)  0.04 
    Rating:
    96%
    from S$6.79
    Min. 2 days
  11. Antenna plug
    MASPRO (MASPRO DENKOH) Antenna plug
    Type  4C / 5C shared  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    60%
    from S$7.29
    Min. 2 days
  12. 3C plug
    MAXTEL 3C plug
    Suitable for  For 3C 
    Rating:
    88%
    from S$1.19
    Min. 2 days
  13. F type plug for 5C
    MASPRO (MASPRO DENKOH) F type plug for 5C
    Specification  For 5C cable 
    Rating:
    91%
    from S$3.09
    Min. 2 days
  14. One-touch F-type connector for 5C cable
    MASPRO (MASPRO DENKOH) One-touch F-type connector for 5C cable
    It can be fixed by simply inserting the processed cable. With protective cap: A protective cap is attached to prevent the core wire from injuring your hand when attaching to the connector.
    Type  One-touch type, 2655MHz compatible  Specification  For 5C cable 
    Rating:
    84%
    from S$5.89
    Min. 2 days
  15. L-type plug
    NIPPON ANTENNA L-type plug
    Rating:
    100%
    from S$29.99
    Min. 2 days
  16. F type plug for 7C
    MASPRO (MASPRO DENKOH) F type plug for 7C
    Specification  For 7C cable  Type  For 7C 
    Rating:
    90%
    from S$3.69
    Min. 2 days
  17. F-type plug
    NIPPON ANTENNA F-type plug
    F-type terminal (threaded terminal) connector for connection. Select according to the thickness of the coaxial cable (3C, 4C, 5C).
    Rating:
    100%
    from S$4.99
    Min. 2 days
  18. Waterproof F Type Joint Plug
    DX ANTENNA Waterproof F Type Joint Plug
    Rating:
    90%
    from S$9.89
    Min. 2 days
  19. L-type conversion plug
    MAXTEL L-type conversion plug
    Converts straight plugs and F-type plugs to L-type plugs. Because it is a plug-in type, it is strong against disturbing radio waves. * Because the converted terminal is F type (screw type), it may not be possible to install it depending on the shape of the antenna outlet.
    Output Impedance (Ω)  75 (F type)  Frequency (MHz)  10~2610 
    Rating:
    100%
    from S$3.09
    Min. 2 days
  20. Relay plug (gold-plated)
    NIPPON ANTENNA Relay plug (gold-plated)
    It is used when you want to extend the antenna cable.
    Specification  For F-type plugs. Gold-plated finish. 
    from S$7.39
    Min. 2 days
  21. 4K8K compatible high shield L type conversion plug
    MAXTEL 4K8K compatible high shield L type conversion plug
    It is a plug that supports up to 3224MHz, which is planned to be used for 2K / 4K / 8K satellite broadcasting. Due to the high shield design, it is not easily affected by disturbing waves. 4K8K compatible high shield L type conversion plug. If you attach it after plugging, you can use the L-shape... Read More
    from S$58.99
    Min. 2 days
  22. F-type plug
    NIPPON ANTENNA F-type plug
    Rating:
    100%
    from S$24.99
    Min. 2 days
  23. 4K8K compatible high shield TV plug 4C5C combined use
    NIPPON ANTENNA 4K8K compatible high shield TV plug 4C5C combined use
    3224MHz compatible high shield type Engraved cable processing size for both 4C and 5C cables
    Dimensions, Width W x Height H x Depth D (mm)  21×42×29.9  Mass (g)  22  Type  4C5C combined use 
    from S$7.39
    Min. 2 days
  24. L-type plug
    NIPPON ANTENNA L-type plug
    You can wire neatly by attaching it to the tip of an F-type plug or straight plug and then connecting it to a TV outlet.
    Specification  Push plug-F type terminal 
    Rating:
    90%
    from S$9.29
    Min. 2 days
  25. High shield plug [2K / 4K / 8K compatible]
    DX ANTENNA High shield plug [2K / 4K / 8K compatible]
    Mass (kg)  0.01  Frequency used (MHz)  10~3224  Dimensions (H x W x D) (mm)  23.5×14×23.1  Output Impedance (Ω)  75 (F type)  Input Impedance (Ω)  75 (plug)  Suitable for  CS(3224MHz)、BS、CATV、UHF、VHF、FM 
    from S$6.19
    Min. 2 days
  26. Attenuator energization specification
    DX ANTENNA Attenuator energization specification
    Energizing capacity is DC15V / 0.8A or AC30V / 1A or less
    Suitable for  10~2610MHz 
    from S$29.99
    Min. 2 days
  27. F type plug for 4C
    MASPRO (MASPRO DENKOH) F type plug for 4C
    Specification  For 4C cable 
    Rating:
    80%
    from S$3.39
    Min. 2 days
  28. F connector
    SUN F connector
    from S$36.99
    Min. 2 days
  29. 4K8K compatible TV plug
    NIPPON ANTENNA 4K8K compatible TV plug
    Compatible with terrestrial / BS / 110 ° CS / digital broadcasting
    Output Impedance (Ω)  75 (plug)  Material  Shield structure, nickel plating  Frequency Band (MHz)  10~3224  Input Impedance (Ω)  75 
    from S$6.99
    Min. 2 days
  30. C15 waterproof F type plug
    MASPRO (MASPRO DENKOH) C15 waterproof F type plug
    With contact pins.
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Waterproof F type 
    Rating:
    20%
    from S$12.99
    Min. 2 days
  31. Waterproof cap
    SUN Waterproof cap
    Coaxial cables of 4C and 5C or less can be used as they are without the need for troublesome cutting work. When using a 7C coaxial cable, make a notch along the dotted line of the main body. The length of the cap can be adjusted to your liking. Uses petroleum-based synthetic rubber (EPDM), which ... Read More
    Inner Diameter (mm)  Φ16.5, length 80 (cylindrical part)  Outer Diameter (mm)  Φ20 x total length 85 
    from S$4.69
    Min. 2 days
  32. F type plug for 3C
    MASPRO (MASPRO DENKOH) F type plug for 3C
    Specification  For 3C cable 
    Rating:
    60%
    from S$2.99
    Min. 2 days
  33. Aluminum ring
    NIPPON ANTENNA Aluminum ring
    Rating:
    100%
    from S$7.59
    Min. 2 days
  34. F-type relay plug
    DX ANTENNA F-type relay plug
    Specification  2K / 4K / 8K compatible  Type  C15 type 
    from S$6.99
    Min. 2 days
  35. F Type Joint Plug
    DX ANTENNA F Type Joint Plug
    It is a product that supports from existing 2K broadcasting to 4K / 8K (3224MHz) broadcasting. F type plug for 5C cable. Set with ring.
    Type  F type  Impedance  75Ω  Suitable Cable  5C equivalent  Set Contents  With plug ring 
    Rating:
    60%
    from S$3.29
    Min. 2 days
  36. Antenna plug (compatible with bidirectional, VU, BS, CS 3224MHz)
    MASPRO (MASPRO DENKOH) Antenna plug (compatible with bidirectional, VU, BS, CS 3224MHz)
    * Never hold the cable to cut it. It may cause injury.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$7.29
    Min. 2 days
  37. F Type Relay Plug [2K / 4K / 8K Compatible]
    DX ANTENNA F Type Relay Plug [2K / 4K / 8K Compatible]
    This product is compatible with 2K / 4K / 8K broadcasting (3224MHz).
    Specification  C15 type 
    Rating:
    100%
    from S$5.99
    Min. 2 days
  38. Waterproof plug
    NIPPON ANTENNA Waterproof plug
    F-type connector with improved waterproof performance. Used when connecting outdoors.
    from S$12.99
    Min. 2 days
  39. C15 type waterproof F type plug for high foam type cable
    MASPRO (MASPRO DENKOH) C15 type waterproof F type plug for high foam type cable
    With contact pins.
    Type  Waterproof F type 
    from S$10.99
    Min. 2 days
  40. Waterproof F-type connector (for 5C) [2K / 4K / 8K compatible]
    DX ANTENNA Waterproof F-type connector (for 5C) [2K / 4K / 8K compatible]
    Type  For 5C 
    from S$14.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 236

Set Ascending Direction