All Category

Cord Connectors

View : Grid List
Filter

Items 1 - 40 of 83

Set Ascending Direction
  1. Type F relay adapter
    MASPRO (MASPRO DENKOH) Type F relay adapter
    Suitable for  CATV、FM・VHF、UHF、BS、CS 
    Rating:
    100%
    from S$5.39
    Min. 2 days
  2. 5C plug
    MAXTEL 5C plug
    Suitable for  For 5C  Type  F type 
    Rating:
    89%
    from S$1.09
    Min. 2 days
  3. Relay Plug
    NIPPON ANTENNA Relay Plug
    Used to extend the F-type plugged cable or plugged cable.
    Suitable for  For relay  Specification  For F type and F type relay 
    Rating:
    100%
    from S$5.59
    Min. 2 days
  4. 4C plug
    MAXTEL 4C plug
    Suitable for  For 4C 
    Rating:
    76%
    from S$1.19
    Min. 2 days
  5. F-type connector
    DX ANTENNA F-type connector
    Rating:
    84%
    from S$3.39
    Min. 2 days
  6. Waterproof cap
    NIPPON ANTENNA Waterproof cap
    Waterproof treatment of connection terminals such as boosters
    Diameter (Φmm)  19.4 
    Rating:
    82%
    from S$1.49
    Min. 2 days
  7. 4K8K compatible relay connector
    MAXTEL 4K8K compatible relay connector
    This product is compatible with 4K / 8K broadcasting (3224MHz). F-type and F-type relay plugs
    Rating:
    80%
    from S$2.99
    Min. 2 days
  8. Relay plug set
    NIPPON ANTENNA Relay plug set
    It is used when you want to extend the antenna cable.
    Rating:
    100%
    from S$9.29
    Min. 2 days
  9. 3C plug
    MAXTEL 3C plug
    Suitable for  For 3C 
    Rating:
    88%
    from S$1.19
    Min. 2 days
  10. F-type plug
    NIPPON ANTENNA F-type plug
    F-type terminal (threaded terminal) connector for connection. Select according to the thickness of the coaxial cable (3C, 4C, 5C).
    Rating:
    100%
    from S$4.99
    Min. 2 days
  11. Waterproof F Type Joint Plug
    DX ANTENNA Waterproof F Type Joint Plug
    Rating:
    90%
    from S$9.89
    Min. 2 days
  12. Relay plug (gold-plated)
    NIPPON ANTENNA Relay plug (gold-plated)
    It is used when you want to extend the antenna cable.
    Specification  For F-type plugs. Gold-plated finish. 
    from S$7.39
    Min. 2 days
  13. F-type plug
    NIPPON ANTENNA F-type plug
    Rating:
    100%
    from S$24.99
    Min. 2 days
  14. Waterproof cap
    SUN Waterproof cap
    Coaxial cables of 4C and 5C or less can be used as they are without the need for troublesome cutting work. When using a 7C coaxial cable, make a notch along the dotted line of the main body. The length of the cap can be adjusted to your liking. Uses petroleum-based synthetic rubber (EPDM), which ... Read More
    Inner Diameter (mm)  Φ16.5, length 80 (cylindrical part)  Outer Diameter (mm)  Φ20 x total length 85 
    from S$4.69
    Min. 2 days
  15. Aluminum ring
    NIPPON ANTENNA Aluminum ring
    Rating:
    100%
    from S$7.59
    Min. 2 days
  16. F-type relay plug
    DX ANTENNA F-type relay plug
    Specification  2K / 4K / 8K compatible  Type  C15 type 
    from S$6.99
    Min. 2 days
  17. F Type Joint Plug
    DX ANTENNA F Type Joint Plug
    It is a product that supports from existing 2K broadcasting to 4K / 8K (3224MHz) broadcasting. F type plug for 5C cable. Set with ring.
    Type  F type  Impedance  75Ω  Suitable Cable  5C equivalent  Set Contents  With plug ring 
    Rating:
    60%
    from S$3.29
    Min. 2 days
  18. Waterproof plug
    NIPPON ANTENNA Waterproof plug
    F-type connector with improved waterproof performance. Used when connecting outdoors.
    from S$12.99
    Min. 2 days
  19. F Type Relay Plug [2K / 4K / 8K Compatible]
    DX ANTENNA F Type Relay Plug [2K / 4K / 8K Compatible]
    This product is compatible with 2K / 4K / 8K broadcasting (3224MHz).
    Specification  C15 type 
    Rating:
    100%
    from S$5.99
    Min. 2 days
  20. Waterproof F-type connector (for 5C) [2K / 4K / 8K compatible]
    DX ANTENNA Waterproof F-type connector (for 5C) [2K / 4K / 8K compatible]
    Type  For 5C 
    from S$14.99
    Min. 2 days
  21. F-type junction plug
    NIPPON ANTENNA F-type junction plug
    Specification  F-F 
    from S$56.99
    Min. 2 days
  22. 5C plug
    TASCO 5C plug
    Dimensions (H x W x D) (mm)  60×75×15  Mass (g)  52 
    from S$18.99
    Min. 2 days
  23. Easy F type connector
    NIPPON ANTENNA Easy F type connector
    from S$26.99
    Min. 2 days
  24. Relay set
    MASPRO (MASPRO DENKOH) Relay set
    from S$15.99
    Min. 6 days
  25. 5C plug
    SUN 5C plug
    Highly shielded connector for 5C coaxial cable. No need for caulking, no folding back of the braid, and a construction-saving structure that enables coaxial processing simply by tightening with pliers. Achieves a high shield that does not impair the shielding properties of the coaxial cable. For ... Read More
    Rating:
    100%
    from S$5.69
    Min. 7 days
  26. Current cut adapter (shielded bidirectional, VU, BS, CS 3224MHz compatible)
    MASPRO (MASPRO DENKOH) Current cut adapter (shielded bidirectional, VU, BS, CS 3224MHz compatible)
    Withstand Voltage (V)  (Maximum) AC65  Outer Dimensions (mm)  13×12×35  RoHS directive (corresponding to 10 substances)  Correspondence  Specification  F type terminal, shield type  Type  For indoor use 
    from S$29.99
    Min. 2 days
  27. CATV protector
    NIPPON ANTENNA CATV protector
    Arrester type.
    Frequency Band (MHz)  10~770  Mass (kg)  0.1  Isolation Voltage  AC1000V (1 minute)  Material  (Case / cover) Made of stainless steel 
    from S$46.99
    Min. 2 days
  28. Relay plug
    DX ANTENNA Relay plug
    A relay plug for conversion when connecting an antenna cable to a mini plug type antenna terminal of a small TV or the like. Compatible with Φ3.5mm mini plugs.
    Cable Length (mm)  About 100  Bandwidth used  76~770MHz  Suitable for  UHF、FM 
    Rating:
    80%
    from S$12.99
    Min. 2 days
  29. 4C plug
    TASCO 4C plug
    Dimensions (H x W x D) (mm)  60×75×15  Mass (g)  52 
    from S$18.99
    Min. 5 days
  30. Protective device (for CATV, arrester type)
    DX ANTENNA Protective device (for CATV, arrester type)
    Input Impedance (Ω)  75 (F type)  Type  Arrester type  Mass (kg)  0.13  Frequency Band (MHz)  10~1000  Output Impedance (Ω)  75 (F type)  Included Accessories  Waterproof cap x 2  Applicable frequency  CATV10~1000MHz  Operating Temperature Range (℃)  -20~+40  Dimensions (H x W x D) (mm)  72×61×67.5 
    from S$49.99
    Min. 6 days
  31. Relay adapter for C15 type
    MASPRO (MASPRO DENKOH) Relay adapter for C15 type
    * Cannot be used for FP5 and FP7. (Use an F-type connector with contact pins)
    Specification  F type (C15 type) relay adapter 
    from S$7.89
    Min. 6 days
  32. F-type connector
    DX ANTENNA F-type connector
    F type plug for 4C coaxial cable (75Ω). It supports 2K, 4K, and 8K, and can be used for CS, BS, UHF, FM, and cable TV broadcasting.
    Frequency Band (MHz)  DC to 3224 (2K4K8K broadcast compatible)  Specification  F type plug  Included Accessories  ring  Suitable Cable  4C equivalent  Impedance (Ω)  75 
    from S$3.29
    Min. 3 days
  33. Connector for gold-plated 5C cable
    SUN Connector for gold-plated 5C cable
    Type  For 5C 
    from S$8.49
    Min. 6 days
  34. Waterproof F-type connector
    DX ANTENNA Waterproof F-type connector
    Waterproof F type plug for 4C coaxial cable (75Ω). It supports 2K, 4K, and 8K, and can be used for CS, BS, UHF, FM, and cable TV broadcasting.
    Frequency Band (MHz)  DC to 3224 (2K4K8K broadcast compatible)  Suitable Cable  4C equivalent  Included Accessories  Center contact  Impedance (Ω)  75  Specification  F type plug, waterproof type 
    from S$14.99
    Min. 3 days
  35. 4C plug (gold plated)
    MAXTEL 4C plug (gold plated)
    Gold-plated type with excellent electrical conductivity. It is also suitable for connecting to a computer with an F-type connector.
    Surface finish  Gold plate  Suitable for  For 4C 
    Rating:
    100%
    from S$39.99
    Min. 6 days
  36. Waterproof cap
    ESCO Waterproof cap
    RoHS compliant product made of vinyl chloride
    Specification  ● Size: Φ20 × 83mm 
    from S$5.39
    Min. 4 days
  37. F type plug for 4C (2 pieces) FP4-2P
    MASPRO (MASPRO DENKOH) F type plug for 4C (2 pieces) FP4-2P
    from S$8.19
    Min. 6 days
  38. Coaxial Cable for 5C [New 4K8K Satellite Broadcasting Compatible]
    SUN Coaxial Cable for 5C [New 4K8K Satellite Broadcasting Compatible]
    5C coaxial cable with a safe thickness that supports all broadcasts currently being broadcast (terrestrial digital broadcasting, CATV, various satellite broadcasts) Process it to the desired length, end it with an optional plug or outlet plug, and use it as a TV connection cable. HS mark compli... Read More
    Impedance (Ω)  75  Type  For 5C 
    from S$16.99
    Min. 6 days
  39. Relay plug (50 pieces)
    NIPPON ANTENNA Relay plug (50 pieces)
    Relay plug for F type
    Suitable for  F type 
    from S$75.99
    Min. 6 days
  40. F type relay plug FF-SP
    NIPPON ANTENNA F type relay plug FF-SP
    from S$4.69
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 83

Set Ascending Direction