All Category

Impedance Matching Units / Attenuators

View : Grid List
Filter

13 Item(s)

Set Ascending Direction
  1. Attenuator energization specification
    DX ANTENNA Attenuator energization specification
    Energizing capacity is DC15V / 0.8A or AC30V / 1A or less
    Suitable for  10~2610MHz 
    from S$29.99
    Min. 2 days
  2. Attenuator
    MASPRO (MASPRO DENKOH) Attenuator
    When the input level to the booster etc. is high, it is a device to lower it to an appropriate level.
    Current (A)  1(DC15V・AC30V)  RoHS directive (corresponding to 10 substances)  Correspondence  Outer Dimensions (mm)  Φ15×50 
    from S$43.99
    Min. 2 days
  3. Matcher
    NIPPON ANTENNA Matcher
    Suitable Model  ARB-D1 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  4. Matcher
    MASPRO (MASPRO DENKOH) Matcher
    Specification  75Ω (F type terminal) ← → 300Ω  Impedance (Ω)  IN/75(300)、OUT/300(75) 
    Discontinued
  5. Attenuator
    YAGI Attenuator
    Dimensions (H x W x D) (mm)  41×13  Mass (g)  20 
    Discontinued
  6. Matching device NCM
    NIPPON ANTENNA Matching device NCM
    It is used to connect the coaxial cable to the input terminal for the feeder or the input terminal for the mini plug.
    Insertion loss (dB)  1.5 
    Discontinued
  7. Attenuator
    DX ANTENNA Attenuator
    The energizing capacity is DC15V / 0.8A or less or AC30V / 1A or less.
    Suitable for  10~2610MHz 
    Discontinued
  8. Matcher
    SUN Matcher
    Cable Length (cm)  20  Specification  F type seat, 75Ω coaxial-Φ3.5 pin jack 
    Discontinued
  9. Attenuator
    NIPPON ANTENNA Attenuator
    The case has a rainproof structure. Amplifies the 10-2602MHz band. The maximum current passage is DC0.5A / AC30V / 1A. Since it is a hexagonal plug type, it is easy to install.
    Pin Diameter (Φmm)  (Connector pin) 0.8 JEITA standard  Connecting Terminal  F type 
    Discontinued
  10. Bidirectional / VU / BS / CS 2600MHz compatible attenuator
    MASPRO (MASPRO DENKOH) Bidirectional / VU / BS / CS 2600MHz compatible attenuator
    When the input level to the booster etc. is high, it is a device to lower it to an appropriate level.
    Outer Dimensions (mm)  Φ15×50 
    Discontinued
  11. F type attenuator
    MAXTEL F type attenuator
    Type  Current passing type 
    Rating:
    100%
    Discontinued
View : Grid List
Filter

13 Item(s)

Set Ascending Direction