All Category

Coaxial Connectors

View : Grid List
Filter

Items 1 - 40 of 67

Set Ascending Direction
  1. Easy connector
    NIPPON ANTENNA Easy connector
    Compared to the conventional F-type plug, no aluminum ring for caulking is required, so anyone can easily process the cable. Even if processing fails, it can be removed and reused.
    Mass (kg)  0.04 
    Rating:
    96%
    from S$6.79
    Min. 2 days
  2. One-touch F-type connector for 5C cable
    MASPRO (MASPRO DENKOH) One-touch F-type connector for 5C cable
    It can be fixed by simply inserting the processed cable. With protective cap: A protective cap is attached to prevent the core wire from injuring your hand when attaching to the connector.
    Type  One-touch type, 2655MHz compatible  Specification  For 5C cable 
    Rating:
    84%
    from S$5.89
    Min. 2 days
  3. F connector
    SUN F connector
    from S$36.99
    Min. 2 days
  4. Conversion adapter (FT type plug ← → F seat)
    MASPRO (MASPRO DENKOH) Conversion adapter (FT type plug ← → F seat)
    from S$16.99
    Min. 2 days
  5. BNC type straight plug
    JEFCOM (DENSAN) BNC type straight plug
    Rated Voltage AC V  500  Withstand Voltage (V)  AC1500  Material  Brass, nickel plating  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$19.99
    Min. 4 days
  6. BNC type jack
    JEFCOM (DENSAN) BNC type jack
    Insulation Resistance (MΩ)  1000min  Contact Resistance (mΩ)  3max  Rated Frequency (Hz)  4G  Impedance (Ω)  50  Rated Voltage AC V  500  Withstand Voltage (V)  AC1500  Material  Brass, nickel plating  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Solder tightening 
    from S$36.99
    Min. 4 days
  7. Coaxial L-shaped connector (crimpless type)
    JEFCOM (DENSAN) Coaxial L-shaped connector (crimpless type)
    No crimping tool required, no soldering required, just tighten with a wrench Crimping-less L-type connector for coaxial cable * Cannot be used when the internal conductor is a stranded wire.
    Frequency band (Hz)  0~1G  Voltage Standing Wave Ratio  1.5max  Insulation Resistance (MΩ)  5000min  Contact Resistance (mΩ)  6max  Impedance (Ω)  75  Rated Voltage (V)  AC250  Withstand Voltage  AC750V  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable Tool  Dedicated wrench (LDR-38-716) 
    Rating:
    100%
    from S$18.99
    Min. 3 days
  8. BNC conversion adapter
    JEFCOM (DENSAN) BNC conversion adapter
    Insulation Resistance (MΩ)  1000min  Contact Resistance (mΩ)  3max  Rated Frequency (Hz)  4G  Impedance (Ω)  50  Rated Voltage AC V  500  Withstand Voltage (V)  AC1500  Material  Brass, nickel plating  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$29.99
    Min. 4 days
  9. F / Connector set for BS / CS
    MASPRO (MASPRO DENKOH) F / Connector set for BS / CS
    With contact pins.
    Type  Waterproof F type 
    from S$22.99
    Min. 6 days
  10. Coaxial L-shaped connector (crimpless type)
    JEFCOM (DENSAN) Coaxial L-shaped connector (crimpless type)
    No crimping tool required, no soldering required, just tighten with a wrench Crimping-less L-type connector for coaxial cable * Cannot be used when the internal conductor is a stranded wire.
    Insulation Resistance (MΩ)  5000min  Contact Resistance (mΩ)  5max  Withstand Voltage  AC1000V  Rated Voltage (V)  AC500  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable Tool  Dedicated wrench (LDR-38-716) 
    from S$18.99
    Min. 3 days
  11. C-15 type connector
    SUN C-15 type connector
    For indoor use
    from S$58.99
    Min. 2 days
  12. F type conversion adapter
    JEFCOM (DENSAN) F type conversion adapter
    Frequency band (GHz)  0~2  Voltage Standing Wave Ratio  1.5max  Impedance (Ω)  75  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$11.99
    Min. 3 days
  13. F connector
    SUN F connector
    For indoor use
    Suitable for  For 7C (7C-FB / FV / 2V) 
    from S$39.99
    Min. 6 days
  14. F connector
    SUN F connector
    Suitable for  For 4C  Specification  Relay set 
    from S$10.99
    Min. 7 days
  15. Coaxial L-shaped connector (crimpless type)
    JEFCOM (DENSAN) Coaxial L-shaped connector (crimpless type)
    No crimping tool required, no soldering required, just tighten with a wrench Crimping-less L-type connector for coaxial cable * Cannot be used when the internal conductor is a stranded wire.
    Frequency band (Hz)  0~2G  Voltage Standing Wave Ratio  1.5 max  Insulation Resistance (MΩ)  1000min  Contact Resistance (mΩ)  5max  Impedance (Ω)  75  Withstand Voltage  AC 500V  Rated Voltage (V)  AC250  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable Tool  Dedicated wrench (LDR-38-716) 
    from S$18.99
    Min. 3 days
  16. Plug-in connector
    TASCO Plug-in connector
    You can connect by simply stripping the wire and inserting it.
    Applicable Wire Diameter (Φmm)  1.6、2.0  Rated Current (A)  20  Rated Voltage (V)  300 
    from S$11.99
    Min. 5 days
  17. Coaxial L-shaped connector (crimpless type) dedicated wrench
    JEFCOM (DENSAN) Coaxial L-shaped connector (crimpless type) dedicated wrench
    Wrench for coaxial L-type connector Ideal for F-type connector for TV
    Size  3/8 inch (for 3C), 7/16 inch (for 5C)  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$19.99
    Min. 3 days
  18. Coaxial L-shaped connector (crimpless type)
    JEFCOM (DENSAN) Coaxial L-shaped connector (crimpless type)
    No crimping tool required, no soldering required, just tighten with a wrench Crimping-less L-type connector for coaxial cable * Cannot be used when the internal conductor is a stranded wire.
    Insulation Resistance (MΩ)  5000min  Contact Resistance (mΩ)  5max  Withstand Voltage  AC1000V  Rated Voltage (V)  AC500  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable Tool  Dedicated wrench (LDR-38-716) 
    from S$18.99
    Min. 3 days
  19. N Termination plug  1W  6GHz
    Japan Telegartner N Termination plug 1W 6GHz
    N terminator.
    from S$86.99
    Min. 9 days
  20. 7/16 plug-N jack
    Japan Telegartner 7/16 plug-N jack
    Coaxial conversion adapter.
    from S$219.90
    Min. 9 days
  21. N angle adapter (plug / jack)
    Japan Telegartner N angle adapter (plug / jack)
    N angle adapter.
    from S$75.99
    Min. 9 days
  22. SMA adapter (jack / jack)
    Japan Telegartner SMA adapter (jack / jack)
    SMA adapter.
    from S$36.99
    Min. 9 days
  23. Dust cap for N jack
    Japan Telegartner Dust cap for N jack
    Dust cap for N jack.
    from S$33.99
    Min. 9 days
  24. 7/16 adapter (plug / plug)
    Japan Telegartner 7/16 adapter (plug / plug)
    7/16 (DIN) adapter.
    from S$87.99
    Min. 9 days
  25. Dust cap for N plug
    Japan Telegartner Dust cap for N plug
    Dust cap for N plug.
    from S$33.99
    Min. 9 days
  26. 7/16 Jack-N Jack
    Japan Telegartner 7/16 Jack-N Jack
    Coaxial conversion adapter.
    from S$219.90
    Min. 9 days
  27. Dust cap for SMA jack
    Japan Telegartner Dust cap for SMA jack
    Dust cap for SMA jack.
    from S$29.99
    Min. 9 days
  28. F type coaxial conversion plug (monaural mini plug ⇔ F type coaxial jack)
    Fuji Parts F type coaxial conversion plug (monaural mini plug ⇔ F type coaxial jack)
    Converts a coaxial cable to a monaural mini plug.
    Male mounting  3.5mm monaural mini plug x 1  Impedance (Ω)  75 compatible  Female mounting  F type coaxial jack x 1 
    from S$7.29
    Min. 6 days
  29. Waterproof connector for 5C
    TASCO Waterproof connector for 5C
    Dimensions (H x W x D) (mm)  51.3×14×14  Mass (g)  3.5 
    from S$46.99
    Min. 5 days
  30. 7/16 plug-N plug
    Japan Telegartner 7/16 plug-N plug
    Coaxial conversion adapter.
    from S$219.90
    Min. 9 days
  31. SMA termination plug  1W  18GHz
    Japan Telegartner SMA termination plug 1W 18GHz
    SMA terminator.
    from S$56.99
    Min. 9 days
  32. 7/16 angle adapter (plug / jack)
    Japan Telegartner 7/16 angle adapter (plug / jack)
    7/16 (DIN) adapter.
    from S$159.90
    Min. 9 days
  33. N Termination plug  2W  18GHz
    Japan Telegartner N Termination plug 2W 18GHz
    N terminator.
    from S$159.90
    Min. 9 days
  34. 7/16 Termination plug  2W  7.5GHz
    Japan Telegartner 7/16 Termination plug 2W 7.5GHz
    7/16 (DIN) terminator.
    from S$199.90
    Min. 9 days
  35. N Termination Jack  1W  6GHz
    Japan Telegartner N Termination Jack 1W 6GHz
    N terminator.
    from S$86.99
    Min. 9 days
  36. 7/16 Termination Jack  2W  7.5GHz
    Japan Telegartner 7/16 Termination Jack 2W 7.5GHz
    7/16 (DIN) terminator.
    from S$219.90
    Min. 9 days
  37. N adapter (plug / jack)
    Japan Telegartner N adapter (plug / jack)
    N adapter.
    from S$59.99
    Min. 9 days
  38. N Jack-SMA Jack
    Japan Telegartner N Jack-SMA Jack
    Coaxial conversion adapter.
    from S$55.99
    Min. 13 days
  39. 7/16 adapter (jack / jack)
    Japan Telegartner 7/16 adapter (jack / jack)
    7/16 (DIN) adapter.
    from S$109.90
    Min. 9 days
  40. N plug-SMA plug
    Japan Telegartner N plug-SMA plug
    Coaxial conversion adapter.
    from S$55.99
    Min. 9 days
View : Grid List
Filter

Items 1 - 40 of 67

Set Ascending Direction