All Category

Antenna Amplifiers

Boosters are used to amplify TV signals. What is needed to select a booster is the bandwidth used. That is the range that allows the signal to pass through with or without amplification. Check which signal range is amplified before installation. A booster that changes the strength of radio waves. The signal input to the booster must be strong enough. If the signal is too weak, noise will be softened during amplification, and if the signal is too strong, distortion will occur. Check the standard input level described in the booster specifications.
View : Grid List
Filter

Items 1 - 40 of 236

Set Ascending Direction
  1. Small desktop CS / BS / UHF booster (for indoor use)
    NIPPON ANTENNA Small desktop CS / BS / UHF booster (for indoor use)
    The inside is covered with a metal case and has a shield structure that prevents radio waves from leaking and jumping in. Electricity sent from digital TVs to satellite antennas passes through. (DC15V / 0.5A) * The appropriate input level range varies slightly depending on the number of channels ... Read More
    Operating Temperature Range (℃)  0~+40  Included Accessories  Dedicated AC adapter  Power Consumption (W)  1.5  Frequency Band (MHz)  UHF:470~710(13~52ch)、BS・CS:1032~3224  Proper input level (dBμ)  UHF:40~73V、BS・CS:45~77V  Impedance (Ω)  (Input / output) 75  Mass (kg)  0.1  Noise figure (dB)  UHF: 4 or less, BS / CS: 8 or less  Dimensions (H x W x D) (mm)  33×89.5×50 
    Rating:
    100%
    from S$139.90
    Min. 2 days
  2. UHF line booster 18dB type
    MASPRO (MASPRO DENKOH) UHF line booster 18dB type
    It is a UHF line booster that improves video interference such as block noise of terrestrial digital broadcasting by directly connecting to a UHF antenna for receiving terrestrial digital broadcasting (such as SkyWally). * This unit cannot be used with a receiving system that is mixed with BS / C... Read More
    Current Capacity (A)  (Power inserter) 0.04 or less  Power Consumption  (AC adapter) Approx.1.5W / Approx.3VA  Insertion loss (dB)  (Power inserter) 1 or less  Output Voltage (V)  (AC adapter) DC12  Bandwidth used  UHF  Output Current (A)  (AC adapter) 0.05  Gain (dB)  16~20  Noise figure (dB)  1 or less  Primary Voltage  (AC adapter) AC100V, 50 / 60Hz  Cable Length (m)  1.8 
    Rating:
    80%
    from S$98.99
    Min. 2 days
  3. Small desktop UHF booster (CS / BS pass) (for indoor use)
    NIPPON ANTENNA Small desktop UHF booster (CS / BS pass) (for indoor use)
    The inside is covered with a metal case and has a shield structure that prevents radio waves from leaking and jumping in. Electricity sent from digital TVs to satellite antennas passes through. (DC15V / 0.5A) * The appropriate input level range varies slightly depending on the number of channels ... Read More
    Gain (dB)  UHF: 17-22, BS / CS: -6 or more (pass)  Mass (kg)  0.1  Rated output (dBμV)  UHF: 95 (9 waves)  Included Accessories  Dedicated AC adapter  Operating Temperature Range (℃)  0~+40  Proper input level (dBμ)  UHF:40~73V  Impedance (Ω)  (Input / output) 75  Dimensions (H x W x D) (mm)  33×89.5×50  Noise figure (dB)  UHF: 4 or less  Power Consumption (W)  0.7  Frequency Band (MHz)  UHF:470~710(13~52ch)、BS・CS:1032~3224 
    from S$129.90
    Min. 2 days
  4. UHF booster (blister pack)
    DX ANTENNA UHF booster (blister pack)
    It is a one-touch booster that is compact and easy to install and strengthens the radio waves of terrestrial digital. The output can be attached to various terrestrial digital antennas with F-shaped seats.
    Cable Length (m)  1.8  Channel used (ch)  13~52  Voltage Standing Wave Ratio  3.0 or less  Frequency Band (MHz)  470~710  Output Impedance (Ω)  75 (F type)  Input Impedance (Ω)  75 (F type)  Applicable frequency  UHF710MHz 
    from S$159.90
    Min. 2 days
  5. 4K / 8K UHF booster
    MASPRO (MASPRO DENKOH) 4K / 8K UHF booster
    Industry's first triple booster with 3-step gain switching It is a booster that can switch the UHF gain to 45dB, 35dB, and 25dB in combination with the input ATT (attenuator). It is possible to handle weak electric field areas and strong electric field areas with one booster according to the ... Read More
    Gain adjustment range (dB)  0, -10dB or more (continuously variable)  Noise figure (dB)  1.5 or less  Insertion loss (dB)  2 or less  Power Consumption (W)  3/6.8VA(4.9/10.4VA)  Gain (dB)  35:00: 33-39, 45:00: 43-49  Impedance (Ω)  75 (F type terminal)  Input Voltage (V)  AC100(50/60Hz)  Power Supply  Amplification part: DC15V 0.08A (0.18A)  RoHS directive (corresponding to 10 substances)  Correspondence  Output Voltage (V)  DC15  Coupling amount (dB)  Output measurement terminal: -20  Output level  Rating / 105dBμV (9 waves)  Output Current (A)  Up to 0.57 
    Rating:
    100%
    from S$139.90
    Min. 2 days
  6. CS / BS line booster
    NIPPON ANTENNA CS / BS line booster
    It is a line booster that supports 4K / 8K (3224MHz). It operates with power supplied from a tuner or the like. SKY PerfecTV! Premium service transmission / reception frequency (MHz) is also supported. DC + 10.0 to 16.5V, maximum 0.5A current passes by switching. It is used for loss compensation ... Read More
    Noise figure (dB)  (BS ・ CS ・ IF) 10 or less  Maximum output (dBμV)  (BS ・ CS ・ IF) 85/95 (50 waves)  Mass (kg)  0.07  Voltage Standing Wave Ratio  2.5 or less  Impedance (Ω)  75 (F type)  Dimensions, Width W x Depth D x Height H (mm)  87.2×18.4×27.4  Installation Location  For indoor use 
    Rating:
    60%
    from S$86.99
    Min. 2 days
  7. 4K / 8K UHF-BS / CS booster
    MASPRO (MASPRO DENKOH) 4K / 8K UHF-BS / CS booster
    Industry's first triple booster with 3-step gain switching It is a booster that can switch the UHF gain to 45dB, 35dB, and 25dB in combination with the input ATT (attenuator). It is possible to handle weak electric field areas and strong electric field areas with one booster according to the ... Read More
    Insertion loss (dB)  2 or less  Power Consumption (W)  4.2/8.9VA(9.1/17.2VA、10/19.5VA)  Impedance (Ω)  75 (F type terminal)  Input Voltage (V)  AC100(50/60Hz)  RoHS directive (corresponding to 10 substances)  Correspondence  Output Voltage (V)  DC15  Coupling amount (dB)  Output measurement terminal: -20  Output Current (A)  Up to 0.57 
    from S$439.90
    Min. 2 days
  8. Terrestrial digital booster
    NIPPON ANTENNA Terrestrial digital booster
    UHF power supply separated booster ultra-compact (connector type), ultra-light noise figure (1.5dB) DC15V operation Easy to install A set of amplification part (UPA16K) and power supply part (UPS03) RoHs compatible
    Input level  (Appropriate) 40-76dBμV  Dimension (mm)  (Hex) 12 x 48.6  Number of Channels  (Reception) UHF13 ~ 62ch  Included Accessories  1 waterproof cap  Power Consumption (W)  1.1  Noise figure (dB)  1.5  Operating gain (dB)  14~18  Mass (g)  20  Bandwidth used  UHF 
    from S$87.99
    Min. 2 days
  9. CS / BS line booster
    DX ANTENNA CS / BS line booster
    A compact, high-gain (27dB) CS / BS-IF booster compatible with the new 4K / 8K (3224MHz) broadcasting. Level adjustment is possible with input ATT (-10dB). Waterproof structure for both indoor and outdoor use. It can also be attached to the antenna mast by using screws on the wall and a cable tie... Read More
    Operating Temperature Range (℃)  -20~+50  Mass (kg)  0.13  Outer Dimensions (mm)  115×30×25  Power Supply  DC11~15V 50mA  Connector Shape  Input / output F-type terminal  Impedance (Ω)  Input / output: 75  Included Accessories  Instruction manual  Gain (dB)  UHF・V-Low・FM(CATV) 0~-3.5、CS/BS-IF 22/27  Rated Output  UHF・V-Low・FM(CATV) ―、CS/BS-IF 92/97dBμV  Bandwidth used  UHF・V-Low・FM(CATV)、CS/BS-IF(3224MHz) 
    from S$84.99
    Min. 3 days
  10. FM-V-Low / UHF / BS / CS Booster
    MASPRO (MASPRO DENKOH) FM-V-Low / UHF / BS / CS Booster
    * Cannot be used for cable TV.
    Operating Temperature Range (℃)  -10~+40  Cable Length (m)  AC: about 0.9  Suitable for  Digital broadcasting  Impedance (Ω)  I / O: 75 (F type connector) 
    from S$489.90
    Min. 2 days
  11. BS / CS booster (DC11V / 15V system SKY PerfecTV! Premium service compatible)
    MASPRO (MASPRO DENKOH) BS / CS booster (DC11V / 15V system SKY PerfecTV! Premium service compatible)
    Bandwidth used  BS・CS 
    from S$84.99
    Min. 2 days
  12. UHF / BS / CS TV / Recorder Booster
    MASPRO (MASPRO DENKOH) UHF / BS / CS TV / Recorder Booster
    USB Cable (m)  (For electricity supply) about 1.5  Power Consumption (W)  1.7/3.5VA  Dimensions, H x W x D (mm)  137×89×31  Transmission band (MHz)  470~710(UHFch.13~52)、1032~3224(BS・CS)  Included Accessories  AC adapter (USB type) x 1  Power Supply  AC100V(50・60Hz)  Mass (g)  About 210  RoHS directive (corresponding to 10 substances)  Correspondence  Gain (dB)  【470~710】25~32、【1032~3224】20~30 
    from S$159.90
    Min. 2 days
  13. UHF Dual Booster
    DX ANTENNA UHF Dual Booster
    This is the industry's first dual booster that can be used with either 33dB type or 43dB type with a single switch. Even if you get lost in the reception environment from strong electric field to weak electric field, you can rest assured with this one unit. Because it is small, it can be atta... Read More
    Operating Temperature Range (℃)  -20~50  Gain adjustment range (dB)  0 to -10 or more (continuously variable)  Mass (kg)  0.22  Noise figure (dB)  1.5 or less  Rated output (dBμV)  105 (9 waves)  Power Consumption (W)  2.0, 3.9 (when UHF power is supplied)  Standard gain (dB)  40~46(UHF)  Input range  41~77dBμV  Frequency Band (MHz)  470~710(ch.13~52)  Current Consumption (mA)  70, 170 (when UHF power is supplied)  Outer Dimensions (mm)  84×90×47  Power Input (V)  AC100、DC15  RoHS directive (corresponding to 10 substances)  Correspondence  Bandwidth used  UHF  Impedance (Ω)  [Input / output] 75 (F type)  Energizing Capacity  [Superimposed power supply] DC15V / 0.1A 
    Rating:
    100%
    from S$139.90
    Min. 2 days
  14. 3.2GHz CS / BS line booster (for outdoor use)
    NIPPON ANTENNA 3.2GHz CS / BS line booster (for outdoor use)
    A line booster that supports 4K / 8K broadcasting (3224MHz). The outside is a resin case with a drip-proof structure. The inside is a sheet metal case with a shield structure that prevents radio waves from leaking and diving. It operates with the power supply from a tuner or the like. SKY PerfecT... Read More
    Rated output (dBμV)  FM・VHF・UHF:-、BS・CS-IF:85/95  Voltage (V)  DC15  Frequency Band (MHz)  FM・VHF・UHF:10~770、BS・CS-IF:1032~3224  Current (A)  0.07 
    from S$119.90
    Min. 2 days
  15. BS / CS booster for 4K / 8K
    MASPRO (MASPRO DENKOH) BS / CS booster for 4K / 8K
    Industry's first triple booster with 3-step gain switching UBCBW45SS_image1.png This booster can switch the UHF gain to 45dB, 35dB, and 25dB in combination with the input ATT (attenuator). It is possible to handle weak electric field areas and strong electric field areas with one booster acco... Read More
    Insertion loss (dB)  2 or less  Impedance (Ω)  75 (F type terminal)  Input Voltage (V)  AC100(50/60Hz)  RoHS directive (corresponding to 10 substances)  Correspondence  Output Voltage (V)  DC15  Coupling amount (dB)  Output measurement terminal: -20  Output Current (A)  Up to 0.57  Noise figure (dB)  [1032-3224MHz] 6 or less  Passband loss (dB or less)  【10~770MHz】4 
    from S$199.90
    Min. 2 days
  16. Ultra-small UHF power supply separated booster (connector type)
    NIPPON ANTENNA Ultra-small UHF power supply separated booster (connector type)
    The low noise design improves the quality of terrestrial digital signals by using it directly under the receiving antenna. It is effective in compensating for the drop in the level of the terrestrial digital signal due to the level loss of the cable and system with the booster, and eliminating th... Read More
    Mass (kg)  0.04  Included Accessories  1 waterproof cap  Outer Dimensions (mm)  12×48.6  Operating gain (dB)  14~18(UHF)  Bandwidth used  UHF  Shape  hexagonal 
    from S$58.99
    Min. 2 days
  17. CS / BS-IF / UHF booster
    DX ANTENNA CS / BS-IF / UHF booster
    Rating:
    80%
    from S$469.90
    Min. 2 days
  18. 4K8K ・ BS ・ 110 ° CS ・ UHF power supply separated booster
    NIPPON ANTENNA 4K8K ・ BS ・ 110 ° CS ・ UHF power supply separated booster
    Industry's only! Power supply attachment / detachment + 3-step gain switching 4K / 8K compatible OS booster. An original function only for the manufacturer that can be used with the power supply unit integrated or separated. Booster gain is 42/32 / 27dB with a single switch! (UHF band)
    Current (A)  (Power receiving / amplifying unit) 0.15  Gain adjustment range (dB)  0-10 (continuous)  Mass (kg)  0.6, power supply: 0.21  Insertion loss (dB)  1.5 or less / 3 or less  Impedance (Ω)  75 (F type)  Superimposed pulse voltage (V)  DC15 / 0.5A max.  Energizing Capacity  DC15V/0.33A  Gain (dB)  UHF:42・32・27、BS/110°CS:25/35・15/25 
    from S$339.90
    Min. 2 days
  19. 4K8K compatible radio switch (for indoor use)
    NIPPON ANTENNA 4K8K compatible radio switch (for indoor use)
    from S$43.99
    Min. 2 days
  20. Desktop CS / BS / UHF booster (for indoor use)
    NIPPON ANTENNA Desktop CS / BS / UHF booster (for indoor use)
    Since it can be placed vertically, the area around the TV can be neatly organized. The inside is covered with a metal case and has a shield structure that prevents radio waves from leaking and jumping in. Since it is a 2-output type, it can be connected to a TV and a recorder. * The appropriate i... Read More
    Impedance (Ω)  (Input / output) 75  Mass (kg)  0.27  Operating Temperature Range (℃)  0~+40  Dimensions (H x W x D) (mm)  33×121×90  Power Supply Voltage  DC15V/0.16A  Gain adjustment range (dB)  UHF:0~-10、BS・110°CS:0~-10  Gain (dB)  UHF:25~33、BS・110°CS:20~30  Proper input level (dBμ)  UHF:40~72、BS・110°CS:45~75  Frequency Band (MHz)  UHF:470~710(13~52ch)、BS・110°CS:1032~3224 
    from S$219.90
    Min. 5 days
  21. 770MHz band bidirectional booster (30dB type)
    DX ANTENNA 770MHz band bidirectional booster (30dB type)
    A booster for level compensation for bidirectional CATV transmission.
    Frequency Band (MHz)  (CATV up) 10-60, (CATV down) 70-770  Voltage Standing Wave Ratio  2.0 or less  Type  30dB type  Output Impedance (Ω)  75 (F type)  Input Impedance (Ω)  75 (F type)  Bandwidth used  CATV  Applicable frequency  CATV10~60MHz、CATV70~770MHz 
    from S$399.90
    Min. 7 days
  22. CS / BS-IF / CATV booster (30dB type) [2K / 4K / 8K compatible]
    DX ANTENNA CS / BS-IF / CATV booster (30dB type) [2K / 4K / 8K compatible]
    Input ATT (dB)  (CS/BS-IF)0.-10  Operating Temperature Range (℃)  -10~+40  Mass (kg)  0.5  Dimensions (H x W x D) (mm)  130×119×47  Power Consumption  3.6V / W, CS / BS power supply: 8.4V / W  Power Input (V)  AC100(50/60Hz)、DC15/190  Current Consumption (mA)  CS / BS power supply: 450  Bandwidth used  CSTV up, CSTV down, CS / BS-IF  RoHS directive (corresponding to 10 substances)  Correspondence  Included Accessories  Waterproof cap x 3  Supply Current (mA)  [DC] (CS / BS-IF) DC15 / 270  Input  [EQ] (CATV down) 0, -6 [70MHz value] 
    from S$299.90
    Min. 7 days
  23. UHF ・ V-Low ・ Fm Booster
    DX ANTENNA UHF ・ V-Low ・ Fm Booster
    Channel used (ch)  (UHF)13~52  Noise figure (dB)  (V-Low ・ FM) 5 or less, (UHF) 4 or less  Gain (dB)  (V-Low・FM)35、(UHF)35  Frequency Band (MHz)  (V-Low・FM)76~108、(UHF)470~710  Mass (kg)  0.55  Dimensions (H x W x D) (mm)  166×113×38  Power Consumption (W)  2(5.3VA)  Voltage Standing Wave Ratio  2.5 or less  Output Impedance (Ω)  75 (F type)  Input Impedance (Ω)  75 (F type)  Power Supply  AC100V(50/60Hz)  Current consumption  DC15V / 80mA, FM / UHF power supply 280  Included Accessories  F-5 plug x 3  Bandwidth used  V-Low・FM、UHF 
    from S$249.90
    Min. 6 days
  24. CS / BS / UHF booster
    SUN CS / BS / UHF booster
    4K / 8K satellite broadcasting / 3224MHz compatible product. Since UHF and CATV can be easily switched with the band selector switch, it can be installed in advance even if the reception method has not been decided. (SMB-K30W) It is possible to switch the output monitor terminal to 1-branch outpu... Read More
    Mass (g)  660  Output Impedance (Ω)  75 (F type) 
    from S$499.90
    Min. 6 days
  25. CS / BS / CATV Down Booster [2K / 4K / 8K compatible]
    DX ANTENNA CS / BS / CATV Down Booster [2K / 4K / 8K compatible]
    Operating Temperature Range (℃)  -10~+40  Mass (kg)  0.27  Type  30dB type  Bandwidth used  CS/BS-IF・CATV  Power Input (V)  AC100(50/60Hz)  Power Cable (m)  1.5  Dimensions (H x W x D) (mm)  124×82×29  Power Consumption (W)  3.5 
    from S$109.90
    Min. 3 days
  26. CATV / UHF / BS / CS booster (33dB type)
    MASPRO (MASPRO DENKOH) CATV / UHF / BS / CS booster (33dB type)
    Dimensions (H x W x D) (mm)  168×130×34  VSWR  2.5 or less  Power Supply  AC100V 50 / 60Hz or DC15V  Mass (kg)  About 0.6  Bandwidth used  CATV・UHF・BS・CS  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$539.90
    Min. 7 days
  27. 4K8K compatible triple booster
    MASPRO (MASPRO DENKOH) 4K8K compatible triple booster
    Operating Temperature Range (℃)  -20~50  Noise figure (dB)  1.5 or less  Dimensions, Width W x Depth D x Height H (mm)  113×54×87  VSWR  3 or less  Input Impedance (Ω)  75 (F type terminal)  Output Impedance (Ω)  75 (F type terminal)  Mass (g)  About 310  Gain (dB)  At 35dB: 33-39, At 45dB: 43-49  RoHS directive (corresponding to 10 substances)  Correspondence  Coupling amount (dB)  [Output measurement terminal] (-) 20  Output level  [Rating] 105dBμV (9 waves) 
    from S$139.90
    Min. 6 days
  28. CATV / BS / CS Booster (30dB type)
    MASPRO (MASPRO DENKOH) CATV / BS / CS Booster (30dB type)
    Operating Temperature Range (℃)  -10~+50  Dimensions (H x W x D) (mm)  137×89×28  Noise figure (dB)  6 or less  Impedance (Ω)  75 (F type connector)  Mass (g)  About 200  Bandwidth used  CATV・BS・CS  RoHS directive (corresponding to 10 substances)  Correspondence  Gain (dB)  [CATV Down] 25-30, [BS / CS] 20-30  Frequency Band (MHz)  [CATV Down] 70-770, [BS / CS] 1032-3224 
    from S$299.90
    Min. 5 days
  29. UHF line booster (18dB type)
    MASPRO (MASPRO DENKOH) UHF line booster (18dB type)
    RoHS directive (corresponding to 10 substances)  Correspondence  Bandwidth used  UHF 
    from S$59.99
    Min. 5 days
  30. Indoor UHF / FM booster
    NIPPON ANTENNA Indoor UHF / FM booster
    A booster that supports FM / UHF amplification. Since there is no hole on the top surface of the booster, malfunctions due to condensation, water droplets, etc. are reduced. An insulating cap for tracking measures is attached to the power plug. Supports FM complementary broadcasting. Supports ter... Read More
    Operating Temperature Range (℃)  -10~+40  Gain adjustment range (dB)  0 to -10 (continuously variable)  Power Cable (m)  Voltage Standing Wave Ratio  2.5 or less  Power Supply Voltage (V)  AC100±10(50/60Hz)  Frequency Band (MHz)  FM:76~95、UHF:470~710 
    from S$699.90
    Min. 6 days
  31. UHF power supply separated booster
    NIPPON ANTENNA UHF power supply separated booster
    Bandwidth used  UHF 
    from S$139.90
    Min. 5 days
  32. Booster power supply
    MASPRO (MASPRO DENKOH) Booster power supply
    from S$569.90
    Min. 5 days
  33. UHF TV recorder booster (30dB type)
    MASPRO (MASPRO DENKOH) UHF TV recorder booster (30dB type)
    Dimensions (H x W x D) (mm)  137×89×31  Cable Length (m)  About 1.5  Mass (g)  About 210  RoHS directive (corresponding to 10 substances)  Correspondence  Conform to  Digital broadcasting  Bandwidth used  UHF・BS・CS  Gain (dB)  【UHFch.13~52】25~32、【BS・CS】20~30  Frequency Band (MHz)  【UHFch.13~52】470~710、【BS・CS】1032~3224 
    from S$189.90
    Min. 7 days
  34. UHF preamplifier (25dB type)
    MASPRO (MASPRO DENKOH) UHF preamplifier (25dB type)
    Gain adjustment range (dB)  0 to -10 or more (continuously variable)  Dimensions (H x W x D) (mm)  122×132×75  Applicable mast diameter (Φmm)  22~48.6  Mass (g)  About 700  Bandwidth used  UHF 
    from S$539.90
    Min. 7 days
  35. UHF preamplifier (35dB type)
    MASPRO (MASPRO DENKOH) UHF preamplifier (35dB type)
    This is a low noise preamplifier used when the electric field strength is weak at the reception point of the common reception facility.
    Gain adjustment range (dB)  0 to -10 or more (continuously variable)  Noise figure (dB)  1.5  Rated output (dBμV)  100 (9 waves)  Dimensions (H x W x D) (mm)  122×132×75  Applicable mast diameter (Φmm)  22~48.6  Gain (dB)  32~38  Input level  41~62dBuV  Frequency Band (MHz)  470~710MHz ch.13~52  Power Input (V)  AC20-30 or DC15  Mass (g)  About 700  RoHS directive (corresponding to 10 substances)  Correspondence  Bandwidth used  UHF 
    from S$569.90
    Min. 5 days
  36. UHF booster for home use (F-type plug)
    DX ANTENNA UHF booster for home use (F-type plug)
    * Cannot be used for terrestrial digital antennas with a built-in booster. * Power supply is not included. * Power (DC15V) is supplied from a TV or recorder with built-in terrestrial digital broadcasting / BS or a booster that can supply power through a coaxial cable.
    Mass (kg)  0.04  Noise figure (dB)  1.0 or less  Channel used (ch)  13~52  Gain (dB)  15~20  Type  20dB type  Voltage Standing Wave Ratio  3.0 or less  Frequency Band (MHz)  470~710  Dimensions, H x W (mm)  55.7×17(HEX)  Output Impedance (Ω)  75 (F type)  Input Impedance (Ω)  75 (F type)  Rated Output  90 (9 digital waves) (dBμV)  Power Supply  Superposition (V / mA): DC15 / 30  Bandwidth used  UHF  Applicable frequency  UHF710MHz  Included Accessories  Waterproof cap 
    from S$77.99
    Min. 3 days
  37. Desktop UHF booster (CS / BS pass) (for indoor use)
    NIPPON ANTENNA Desktop UHF booster (CS / BS pass) (for indoor use)
    Since it can be placed vertically, the area around the TV can be neatly organized. The inside is covered with a metal case and has a shield structure that prevents radio waves from leaking and jumping in. Since it is a 2-output type, it can be connected to a TV and a recorder. * The appropriate i... Read More
    Impedance (Ω)  (Input / output) 75  Mass (kg)  0.26  Operating Temperature Range (℃)  0~+40  Dimensions (H x W x D) (mm)  33×121×90  Power Supply Voltage  DC15V/0.07A  Gain (dB)  UHF: 25-33, BS / CS: -12 or more  Noise figure (dB)  UHF: 4 or less  Rated output (dBμV)  UHF: 95 (9 waves)  Gain adjustment range (dB)  UHF:0~-10  Proper input level (dBμ)  UHF:40~72  Frequency Band (MHz)  UHF:470~710(13~52ch)、BS・CS:1032~3224 
    from S$189.90
    Min. 5 days
  38. FM / UHF booster (33dB type)
    MASPRO (MASPRO DENKOH) FM / UHF booster (33dB type)
    Operating Temperature Range (℃)  -10~+40  Dimensions (H x W x D) (mm)  172×130×34  VSWR  2.5 or less  Power Supply  AC100V 50 / 60Hz or DC15V  Mass (kg)  About 0.6  RoHS directive (corresponding to 10 substances)  Correspondence  Bandwidth used  FM・UHF  Gain (dB)  【FM】28(25~30)、【UHFch.13~52】33(32~37)  Frequency Band (MHz)  【FM】76~90、【UHFch.13~52】470~710 
    from S$229.90
    Min. 7 days
  39. UHF / V-Low / FM booster (40dB type)
    DX ANTENNA UHF / V-Low / FM booster (40dB type)
    Noise figure (dB)  (V-Low ・ FM) 5 or less, (UHF) 4 or less  Gain (dB)  (V-Low・FM)35、(UHF)40  Frequency Band (MHz)  (V-Low・FM)76~108、(UHF)470~710  Mass (kg)  0.9  Channel used (ch)  13~52  Dimensions (H x W x D) (mm)  177×136×62.5  Voltage Standing Wave Ratio  2.5 or less  Power Consumption  3W (9VA), 5W (12.5VA) when feeding UHF  Input Impedance (Ω)  75 (F type)  Output Impedance (Ω)  75 (F type)  Power Supply  AC100V(50/60Hz)  Included Accessories  F-5×3  Applicable power supply  PS-1501 (sold separately)  Bandwidth used  V-Low・FM、UHF 
    from S$739.90
    Min. 3 days
  40. Built-in booster UHF desktop antenna
    MASPRO (MASPRO DENKOH) Built-in booster UHF desktop antenna
    Receiving channel (ch)  13~52  Power Supply  AC100V 50/60Hz  Bandwidth used  UHF 
    from S$77.99
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 236

Set Ascending Direction