TV Antennas
The TV antenna can catch radio waves and watch TV without wiring. A device that receives radio waves in a wireless communication environment. There are various types of antennas, including round antennas that can simultaneously receive BS broadcasts and 110 ° CS digital broadcasts, UHF antennas that support terrestrial digital broadcasts, indoor antennas that are suitable for connecting flat-screen TVs to PCs, FM antennas, etc. It is abundant. The indoor antenna can be used even in places where there is no electrical outlet, and there are many stylish designs that are easy to harmonize with the interior of the room.
Other Related Pages
- MASPRO (MASPRO DENKOH) Concrete fence baseFor BS / CS antenna 45 cm or lessSuitable for CATV(10~770MHz)、FM・VHF、UHF、BS、CS RoHS directive (corresponding to 10 substances) Correspondence Specification Hot dip galvanizing (KSG plating)
- MASPRO (MASPRO DENKOH) Antenna MastDemonstrates the same or better red rust resistance with a plating adhesion amount of about 1/6 that of hot dip galvanizing. Due to the effect of magnesium and aluminum contained in the plating layer, a dense and highly adhesive protective film is formed on the plating surface over time, and corr... Read MoreSuitable for CATV(10~770MHz)、FM・VHF、UHF、BS、CS Material Ultra-rust-proof plated steel (ZAM)
- NIPPON ANTENNA FM antennaDue to its excellent sensitivity and directivity, you can receive FM broadcasts with excellent sound quality without multipath (interference by reflected waves). AF-220 = Compact and lightweight, easy to install. By adopting special metal fittings, it can be mounted on the balcony or ceiling in a... Read MoreType For horizontal reception
- MASPRO (MASPRO DENKOH) Mast Branch Wire StopperIt is a metal fitting for attaching a branch line to the mast.
- DX ANTENNA BS antenna 2K4K8K compatible BS / 110 degree CS Right and left circularly polarized light compatibleIt is a product that supports from existing 2K broadcasting to 4K / 8K broadcasting. The antenna body can be easily assembled with a single bolt. With an easy-to-understand manual. Uses a new waterproof cap that prevents it from falling off and does not require processing.Noise figure (dB) 0.45 (standard) Applicable mast diameter (Φmm) 25~49 Converter gain (dB) 53 (standard)
- NIPPON ANTENNA Mast Vertical Fixing BracketIt is used when you want to attach a mast to a beland or a handrail.Applicable mast diameter (Φmm) 25~32
- DX ANTENNA Antenna mast Rib pipeFinish Hot-dip galvanized Material Steel pipe
- NIPPON ANTENNA Roof horseIt is used when installing the antenna mast on the roof. Rust resistantSurface Treatment Hot-dip galvanized finish
- MASPRO (MASPRO DENKOH) Side base* U2SWL, U2SWLV, U2SWL20, U2SWL20B, U2SWL24, U144NP, LS14, LS20, LS14TMH, LS20TMH cannot be installed.Suitable for CATV(10~770MHz)、FM・VHF、UHF、BS、CS
- MASPRO (MASPRO DENKOH) Antenna branch turnbuckleAdjust the tension of the branch line.Suitable for CATV(10~770MHz)、FM・VHF、UHF、BS、CS Specification Zinc plating (chromate treatment)
- NIPPON ANTENNA Side baseIt is used when installing the antenna mast on the wall. Strong against rust.Surface Treatment Hot-dip galvanized finish
- NIPPON ANTENNA Indoor TV antennaYou can enjoy terrestrial digital broadcasting in a place without a TV outlet without wiring work. The compact and stylish design is ideal for the interior of your room. With output tip plug.Receiving channel (ch) 13-52 (UHF broadcast) Reception method Terrestrial digital
- NIPPON ANTENNA UHF antenna All channel (13-52ch) eaves antennaUHF antenna compatible with digital broadcasting. Rust resistant by adopting ZAM plating Use of conventional reflectors for large corner lifters Better front-to-back ratio and improved operating gain RoHs directive compliant 1 waterproof capVoltage Standing Wave Ratio 2.5 or less Type For horizontal and vertical reception
- SUN Digital terrestrial broadcasting antenna (for strong electric field area) Indoor use Booster built-in typeA slim and compact indoor antenna for terrestrial digital broadcasting for strong electric field areas. There are 8 color variations, so you can choose the one that suits your personality. A straight push type gold-plated plug is used at the tip of the cable attached to the main body. Even if the... Read MoreOperating gain (dB) 13~17 Receiving channel (ch) 13~52 Dimensions, H x W x D (mm) 207×149×90 Voltage Standing Wave Ratio 3.0 or less Mass (g) 370 Impedance (Ω) 75 (F type) Type For home Polarization Horizontal Specification Output push plug
- MASPRO (MASPRO DENKOH) Home UHF antennaExcellent operating gain due to the adoption of 6 reflectors, low dipole loss, and optimization of waveguides and reflectors. Assembling work time is reduced by the newly designed 6 reflectors that can be fixed by simply opening them up and down and the newly designed beam dipole that uses an F-t... Read MoreReceiving channel (ch) 13~52 Voltage Standing Wave Ratio 2.5 or less Applicable mast diameter (Φmm) 22~48.6 Output Impedance (Ω) 75 (F type terminal) Included Accessories F-type connector (for 5C cable) Type High performance type Polarization Horizontal / vertical
- MASPRO (MASPRO DENKOH) Home FM Antenna (8 Elements)Supports FM complementary broadcasting!Polarization (Reception) Horizontal polarization Operating gain (dB) (Sensitivity) 6.5 to 9.5 Operating Temperature Range (℃) -20~+40 Ratio before and after (dB) 12~20 VSWR 2.5 or less Applicable mast diameter (Φmm) 22~39 Mass (kg) 3.4 Dimensions (Length L x Width W x Height H) (mm) 3210×1920×768 Half width (degrees) 38~62 Impedance (Ω) 75 (Direct) Receiving Frequency 76~95MHz number of usable elements 8 RoHS directive (corresponding to 10 substances) Correspondence
- MASPRO (MASPRO DENKOH) High-performance UHF antennaIt is a terrestrial digital antenna for ch.13-36 reception that has achieved excellent reception performance on ch.13-28.Receiving channel (ch) 13~36 Voltage Standing Wave Ratio 2.5 or less Applicable mast diameter (Φmm) 22~48.6 Output Impedance (Ω) 75 (F type terminal) Included Accessories F-type connector (for 5C cable) Type High performance type Polarization Horizontal / vertical
- DX ANTENNA Terrestrial digital indoor antenna Built-in booster UHF Space saving design for strong electric field areaIndoor antenna with built-in booster with a smart and rounded design that saves space (for strong electric field areas)Outer Dimensions (mm) (W) 85 x (H) 205 x (D) 85 Power Consumption (W) 0.3W Cable Length (m) 1.5 Receiving channel (ch) 13~52 Operating gain (dB) 15-20 (* booster gain) Dimensions (H x W x D) (mm) 205×85×85 Output Impedance (Ω) 75 (F-type plug) Power Supply AC100V50 / 60Hz (Output: DC5V0.5A) Mass (kg) About 0.17 (body only) Applicable Regions For strong electric field areas Specification UHF (Built-in booster)
- DX ANTENNA Terrestrial digital UHF antenna Yagi type 14 elements for medium electric field areaIt is a 14-element (medium electric field) terrestrial digital antenna compatible with all channels (13ch. To 52ch.). Uses a waterproof cap that is easy to assemble and does not require processing.Mass (kg) 0.85 Receiving channel (ch) 13~52 Number of elements 14 elements Ratio before and after (dB) 17~28 Half width (degrees) 34~57 Receiving Frequency 470~710MHz Outer Dimensions (mm) 518×340×1014 Output Impedance (Ω) 75 Operating gain (dB) 8~12.5 Applicable Regions For medium electric field area Applicable mast diameter (Φmm) Φ22~49
- NIPPON ANTENNA Thin, High-Performance UHF Antenna (Built-in Booster)Built-in booster improves terrestrial digital reception! Industry's first indoor installation Wall-mounted hook introduction Mast, veranda, with multi-metal fittings that can be mounted on the wall (60 ° left and right adjustable) Can be used both outdoors and indoors Indoor installation With... Read MoreMass (kg) 1.8 (Antenna body only) Receiving channel (ch) 13~52 Applicable mast diameter (Φmm) 22~49 Total gain (dB) 23-28 (antenna gain + booster gain) Dimensions, Width W x Depth D x Height H (mm) 265×67×435 Impedance (Ω) 75 (F type) Ratio before and after (dB) over 20
- DX ANTENNA Terrestrial Digital UHF Antennas Yagi Type 20 Elements for Medium and Weak Electric Field AreasA 20-element (medium / weak electric field) terrestrial digital antenna compatible with all channels (13ch. To 52ch.). Uses a waterproof cap that is easy to assemble and does not require processing.Ratio before and after (dB) 19~28 Number of elements 20 elements Half width (degrees) 28~52 Outer Dimensions (mm) 518×340×1374 Output Impedance (Ω) 75 Operating gain (dB) 8.5~13.8 Applicable Regions For medium and weak electric fields Receiving channel (ch) UHF13~52 Applicable mast diameter (Φmm) Φ22~49
- SUN Eaves bracket / side bracketMaterial Hot-dip galvanized Type For middle and bottom use
- MASPRO (MASPRO DENKOH) FM antenna Medium electric field (medium distance)Operating Temperature Range (℃) -20~+40 Window receiving area (m 2 ) 0.07 Ratio before and after (dB) 10~17 Dimensions (Length L x Width W x Height H) (mm) 1820×1920×451 VSWR 2.5 or less Applicable mast diameter (Φmm) 22~39 mumber of elements 5 Half width (degrees) 50~68 Operating gain (dB) 5~7 Impedance (Ω) 75 (Direct) Receiving Frequency 76~95MHz Mass (kg) About 1.9 RoHS directive (corresponding to 10 substances) Correspondence Polarization Horizontal and vertical polarization Included Accessories Waterproof cap: 1
- DX ANTENNA Wall Mounting Bracket (Painted)Dimension (mm) (Protruding) 165 Applicable mast diameter (Φmm) 22~27.2 Surface Treatment Painting
- NIPPON ANTENNA UHF antennaIt is a UHF antenna compatible with terrestrial digital broadcasting.
- NIPPON ANTENNA Cable stopperSecure the cable to the wall. Used for indoor wiring.Included Accessories With nailfrom S$7.89Min. 2 days
- MAXTEL Antenna branch line (iron vinyl coating)Tensile strength and weather resistance ◎. Hard to rust and hard to cut. 30m type that is easy to carry and use.Wire Diameter Φ(mm) 1.6 Length (m) 30
- MASPRO (MASPRO DENKOH) Roof base (roof horse)Applicable mast diameter (Φmm) 22~32
- DX ANTENNA 45-inch BS110 degree CS antennaIt is a 45-inch BS / 110 degree CS antenna for home use. WEB-only model. Supports right / left rotation circularly polarized waves. It is a product that supports from existing 2K broadcasting to 4K / 8K broadcasting. The antenna body can be easily assembled with a single bolt. Comes with an easy-... Read MoreMass (kg) 1.4 Noise figure (dB) 0.45 (standard) Converter gain (dB) 53 standard Applicable mast diameter (Φmm) 25~49from S$129.90Min. 6 days
- DX ANTENNA Outdoor UHF flat antenna Terrestrial digital Only for horizontal polarizationA model exclusively for online sales. A flat antenna that can be installed beautifully without spoiling the appearance of the house. High performance with peace of mind despite its small size, and industry-leading high gain. Compact, lightest, and easy mounting structure. The industry's first... Read MoreMass (kg) 1.7 (antenna body) Receiving channel (ch) 13~52 Number of elements 20 elements equivalent Output Impedance (Ω) 75 Half width (degrees) 75~86 Ratio before and after (dB) 9~18 Polarization For horizontal polarization only Applicable Regions For strong and medium electric fields Specification No booster installed Color (Body) Off whitefrom S$129.90Min. 2 days
- NIPPON ANTENNA Prop mounting bracketA metal fitting used when attaching a new mast to the tip of the mast. * When mounting on a mast, use two or more sets.Applicable mast diameter (Φmm) 20~85 Antenna Diameter (Φmm) (Conformity) 20-32 Finish Hot-dip galvanizedfrom S$44.99Min. 2 days
- DX ANTENNA Wall Mounting Bracket (Hot Dip Galvanized)The mounting part becomes smaller and can be mounted neatly.Mass (kg) 1 Surface Treatment Hot dip galvanizing (HDZ35) Applicable mast diameter (Φmm) 22~32from S$56.99Min. 2 days
- SUN Antenna poleMaterial Hot dip galvanized steel sheet Specification With cap Dimension (mm) Φ25×1800
- DX ANTENNA Antenna mast (hot galvanized)Mass (kg) 2.4 Finish Hot-dip galvanized Specification With resin mast cap on top Dimension (mm) Φ31.8×1800
Filter by categories