All Category

FM Antennas

View : Grid List
Filter

19 Item(s)

Set Ascending Direction
  1. FM antenna
    NIPPON ANTENNA FM antenna
    Due to its excellent sensitivity and directivity, you can receive FM broadcasts with excellent sound quality without multipath (interference by reflected waves). AF-220 = Compact and lightweight, easy to install. By adopting special metal fittings, it can be mounted on the balcony or ceiling in a... Read More
    Type  For horizontal reception 
    Rating:
    87%
    from S$59.99
    Min. 2 days
  2. Home FM Antenna (8 Elements)
    MASPRO (MASPRO DENKOH) Home FM Antenna (8 Elements)
    Supports FM complementary broadcasting!
    Polarization  (Reception) Horizontal polarization  Operating gain (dB)  (Sensitivity) 6.5 to 9.5  Operating Temperature Range (℃)  -20~+40  Ratio before and after (dB)  12~20  VSWR  2.5 or less  Applicable mast diameter (Φmm)  22~39  Mass (kg)  3.4  Dimensions (Length L x Width W x Height H) (mm)  3210×1920×768  Half width (degrees)  38~62  Impedance (Ω)  75 (Direct)  Receiving Frequency  76~95MHz  number of usable elements  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$169.90
    Min. 2 days
  3. FM antenna  Medium electric field (medium distance)
    MASPRO (MASPRO DENKOH) FM antenna Medium electric field (medium distance)
    Operating Temperature Range (℃)  -20~+40  Window receiving area (m 2 0.07  Ratio before and after (dB)  10~17  Dimensions (Length L x Width W x Height H) (mm)  1820×1920×451  VSWR  2.5 or less  Applicable mast diameter (Φmm)  22~39  mumber of elements  Half width (degrees)  50~68  Operating gain (dB)  5~7  Impedance (Ω)  75 (Direct)  Receiving Frequency  76~95MHz  Mass (kg)  About 1.9  RoHS directive (corresponding to 10 substances)  Correspondence  Polarization  Horizontal and vertical polarization  Included Accessories  Waterproof cap: 1 
    Rating:
    86%
    from S$109.90
    Min. 6 days
  4. FM antenna strong electric field (short distance)
    MASPRO (MASPRO DENKOH) FM antenna strong electric field (short distance)
    Operating Temperature Range (℃)  -20~+40  Window receiving area (m 2 0.07  Operating gain (dB)  0~3.5  mumber of elements  Applicable mast diameter (Φmm)  22~39  Dimensions (Length L x Width W x Height H) (mm)  672×1920×74  Impedance (Ω)  75 (Direct)  Receiving Frequency  76~95MHz  Mass (g)  About 690  RoHS directive (corresponding to 10 substances)  Correspondence  Polarization  Horizontal and vertical polarization  Included Accessories  Waterproof cap: 1 
    from S$87.99
    Min. 7 days
  5. FM antenna FM complementary broadcast / V-Low compatible
    DX ANTENNA FM antenna FM complementary broadcast / V-Low compatible
    FM / V-Low antenna compatible with FM complementary broadcasting / V-Low. Includes F-5 plug, tie wrap and waterproof cap.
    Mass (kg)  1.85  Applicable mast diameter (Φmm)  22~49  Half width (degrees)  48~67  Operating gain (dB)  4~7  Number of elements  5 elements  Output Impedance (Ω)  75  Outer Dimensions (mm)  75×1900×1841  Ratio before and after (dB)  7~16  Included Accessories  F-5 plug, waterproof cap, tie wrap 
    Rating:
    20%
    from S$87.99
    Min. 2 days
  6. BL type FM antenna for joint reception
    MASPRO (MASPRO DENKOH) BL type FM antenna for joint reception
    Window receiving area (m 2 0.28  Voltage Standing Wave Ratio  2.5 or less  Dimensions (Length L x Width W x Height H) (mm)  2490×1925×585  Applicable mast diameter (Φmm)  32~62  Operating gain (dB)  4.5 or more  Sound pressure sensitivity (dB)  4.5 or more  Output Impedance (Ω)  75 (F type terminal)  Ratio before and after (dB)  9 or more  Mass (kg)  About 4.7  Polarization  Horizontal 
    Rating:
    100%
    from S$369.90
    Min. 7 days
  7. AM antenna for joint reception (made of stainless steel)
    MASPRO (MASPRO DENKOH) AM antenna for joint reception (made of stainless steel)
    Window receiving area (m 2 0.03  Dimensions (Width W x Height H) (mm)  100×1810  Applicable mast diameter (Φmm)  32~60.5  Receiving Frequency  525~1620kHz  Output Impedance (Ω)  75 (F type terminal)  Mass (kg)  About 1.3  Where to Use  For outdoor use  Polarization  Vertical 
    from S$879.90
    Min. 34 days
  8. FM feeder antenna Fm feeder antenna (2m) CN-511B
    JVC (Victor) FM feeder antenna Fm feeder antenna (2m) CN-511B
    from S$16.99
    Min. 6 days
  9. Mid-range FM antenna
    MASPRO (MASPRO DENKOH) Mid-range FM antenna
    The compact and lightweight design and multi-mounting bracket make it easy to mount on ceilings, walls, and balconies.
    Window receiving area (m 2 0.22  Outer Dimensions, Length L x Width W x Height H (mm)  1810×1920×470  Applicable mast diameter (Φmm)  22~32  Output Impedance (Ω)  75・300  Receiving Frequency  76~90MHz  Mass (kg)  About 2.1  Polarization  Horizontal / vertical  Applicable Regions  Medium electric field (medium distance) 
    Rating:
    80%
    Discontinued
  10. Short range FM antenna
    MASPRO (MASPRO DENKOH) Short range FM antenna
    The compact and lightweight design and multi-mounting bracket make it easy to mount on ceilings, walls, and balconies.
    Window receiving area (m 2 0.12  Applicable mast diameter (Φmm)  22~32  Output Impedance (Ω)  75・300  Receiving Frequency  76~90MHz  Outer Dimensions, Length L x Width W x Height H (mm)  930×1985×95  Mass (kg)  About 1.1  Suitable for  CATV(76~770MHz)、FM・VHF、UHF、BS、CS  Polarization  Horizontal / vertical  Applicable Regions  Strong electric field (short distance) 
    Rating:
    90%
    Discontinued
  11. VU & FM desktop antenna
    MASPRO (MASPRO DENKOH) VU & FM desktop antenna
    * A guideline for the strong electric field area is where you can see the transmission tower. Even if it is close to the transmission tower, use an antenna for medium electric field areas where there are obstacles that block radio waves and the reception level is low.
    Dimensions, H x W x D (mm)  142~590×100×136  Output Impedance (Ω)  75 (F type terminal)  Mass (g)  About 320  Receiving channel (ch)  FM・1~62  Applicable Regions  Strong electric field area 
    Discontinued
  12. VU & FM tabletop antenna Ma screen
    MASPRO (MASPRO DENKOH) VU & FM tabletop antenna Ma screen
    Dimensions, H x W x D (mm)  152~600×114×81  Output Impedance (Ω)  75 (F type terminal)  Mass (g)  About 240  Receiving channel (ch)  FM・1~62  Applicable Regions  Strong electric field area 
    Discontinued
  13. Booster built-in VU & FM desktop antenna mouse
    MASPRO (MASPRO DENKOH) Booster built-in VU & FM desktop antenna mouse
    Suitable for  CATV(10~770MHz)、FM・VHF、UHF、BS、CS  Dimensions, H x W x D (mm)  142~590×100×136  Mass (g)  Approx. 340 (excluding the AC adapter)  Gain (dB)  13~19(FM・VHF)、8~15(UHF)  Type  Built-in booster  Output Impedance (Ω)  75 (F type terminal) 
    Discontinued
  14. FM antenna weak electric field (high-performance long-distance)
    MASPRO (MASPRO DENKOH) FM antenna weak electric field (high-performance long-distance)
    Operating Temperature Range (℃)  -20~+40  Window receiving area (m 2 0.07  Ratio before and after (dB)  12~20  VSWR  2.5 or less  Applicable mast diameter (Φmm)  22~39  Dimensions (Length L x Width W x Height H) (mm)  3210×1920×768  Half width (degrees)  38~62  Operating gain (dB)  6.5~9.5  Impedance (Ω)  75 (Direct)  Receiving Frequency  76~95MHz  mumber of elements  Mass (kg)  About 3.4  Polarization  Horizontal polarization  Included Accessories  Waterproof cap: 1 
    Rating:
    100%
    Discontinued
  15. FM antenna (for home use)
    DX ANTENNA FM antenna (for home use)
    Mass (kg)  1.8  Ratio before and after (dB)  11.0~14.5  Voltage Standing Wave Ratio  2.4 or less  Applicable mast diameter (Φmm)  25~47  Number of elements  Operating gain (dB)  5.2~6.7  Dimensions (H x W x L) (mm)  50×1900×1835  Output Impedance (Ω)  75/300  Applicable frequency  FM  Channel used (ch)  FM(76~90MHz)  Polarization  Horizontal / vertical  Type  Household use  Included Accessories  Waterproof cap 
    Discontinued
  16. High performance long distance FM antenna
    MASPRO (MASPRO DENKOH) High performance long distance FM antenna
    The compact and lightweight design and multi-mounting bracket make it easy to mount on ceilings, walls, and balconies.
    Window receiving area (m 2 0.29  Applicable mast diameter (Φmm)  22~40  Outer Dimensions, Length L x Width W x Height H (mm)  3200×1920×790  Output Impedance (Ω)  75・300  Receiving Frequency  76~90MHz  Mass (kg)  About 3.5  Polarization  Horizontal 
    Rating:
    70%
    Discontinued
  17. Short range FM antenna
    MASPRO (MASPRO DENKOH) Short range FM antenna
    Window receiving area (m 2 0.09  Applicable mast diameter (Φmm)  12~32  Output Impedance (Ω)  75・300  Receiving Frequency  76~90MHz  Dimensions (Length L x Width W x Height H) (mm)  825×1420×70  Mass (kg)  About 0.9  Polarization  Horizontal / vertical 
    Rating:
    100%
    Discontinued
  18. VU & FM desktop antenna for home use
    MASPRO (MASPRO DENKOH) VU & FM desktop antenna for home use
    For strong electric field areas (80 dBμV / m or more is a guide) * Please use in an area near the transmission tower and where strong radio waves can be received. * Even in a strong electric field area, reception may not be possible depending on the structure and installation location of the buil... Read More
    Cable Length (m)  1.5 (75Ω output with antenna bragg)  Outer Dimensions, Width W x Depth D x Height H (mm)  114×81×152~600  Output Impedance (Ω)  75 (for F-type terminal)  Mass (g)  Approx. 250 (excluding the AC adapter)  Type  Built-in booster 
    Discontinued
View : Grid List
Filter

19 Item(s)

Set Ascending Direction