All Category

Binding Wires

View : Grid List
Filter

12 Item(s)

Set Ascending Direction
  1. Antenna branch line (iron vinyl coating)
    MAXTEL Antenna branch line (iron vinyl coating)
    Tensile strength and weather resistance ◎. Hard to rust and hard to cut. 30m type that is easy to carry and use.
    Wire Diameter Φ(mm)  1.6  Length (m)  30 
    Rating:
    100%
    from S$10.99
    Min. 2 days
  2. Stay wire
    DX ANTENNA Stay wire
    Wire Diameter Φ(mm)  1.6  Material  Stainless steel 
    from S$38.99
    Min. 2 days
  3. Antenna branch line anchor
    MASPRO (MASPRO DENKOH) Antenna branch line anchor
    Fix the branch line under the eaves.
    Suitable for  CATV(10~770MHz)、FM・VHF、UHF、BS、CS  Length (m)  About 0.65 
    from S$44.99
    Min. 2 days
  4. Cut bind
    MIRAI INDUSTRY Cut bind
    It is used by attaching it to the bind wireless type of the bind hanger. It is bundled in a convenient clip that can be hung on a belt.
    from S$9.29
    Min. 2 days
  5. Stainless steel binding wire
    SUN Stainless steel binding wire
    from S$35.99
    Min. 2 days
  6. Branch line stopper
    DX ANTENNA Branch line stopper
    Dimension (mm)  650  RoHS directive (corresponding to 10 substances)  Correspondence  Specification  Stainless steel wire 
    from S$7.59
    Min. 7 days
  7. Antenna branch line
    MASPRO (MASPRO DENKOH) Antenna branch line
    Secure the mast.
    Wire Diameter Φ(mm)  1.6  Suitable for  CATV(10~770MHz)、FM・VHF、UHF、BS、CS 
    from S$78.99
    Min. 7 days
  8. Antenna branch line Sisen 1.6S35P
    MASPRO (MASPRO DENKOH) Antenna branch line Sisen 1.6S35P
    from S$46.99
    Min. 6 days
  9. Antenna branch line stop
    MonotaRO Antenna branch line stop
    The antenna branch line can be fixed under the eaves, etc. For antenna construction, etc. * Do not use beyond the working load.
    Operating Load (kg)  100  Length (m)  0.69  Diameter (Φmm)  Specification  Screw nail length 75mm 
    Rating:
    100%
    Discontinued
  10. Stainless wire
    No Brand Stainless wire
    Material  Stainless steel 
    Rating:
    100%
    Discontinued
  11. Bind line
    SUN Bind line
    Insulation  Blue  Material  Vinyl chloride coated iron binding wire  Length (m)  300 
    Discontinued
  12. Bind line
    Panasonic Bind line
    It is used to fix CD pipes and PF pipes to reinforcements. It is coated with resin and does not damage the pipe.
    Suitable for  CD tube / PF tube shared  Included Accessories  With waist belt holder 
    Rating:
    100%
    Discontinued
View : Grid List
Filter

12 Item(s)

Set Ascending Direction