All Category

Measuring Instruments for Air Conditioning

A measuring instrument is a device or machine used to express the data of an object numerically. There are various types of measuring instruments, and they are used in various fields such as measuring voltage and power and measuring specific substances. The measuring instrument category handles various measuring instruments such as current measuring instruments, distance meters, illuminometers, and related equipment. There are characteristics depending on the product such as a small size that is easy to carry even with the same target measuring device and a large LCD screen that makes it easy to check the measured value, so you can choose the one that suits your purpose .
View : Grid List
Filter

Items 1 - 40 of 442

Set Ascending Direction
  1. High-Performance Digital Thermometer Set with Surface Sensor
    FUSO High-Performance Digital Thermometer Set with Surface Sensor
    High-precision, multifunctional, low-priced definitive edition. Reaction rate of 3 times / sec sampling. Various sensors support various situations.
    Measuring Range  -199.9~+199.9・0.1℃、+200~+1370℃・1℃  Operation Environment  0~50 ℃, 0~80% RH or less  Battery Life  150 hours continuous  Dimensions, Length L x Width W x Depth D (mm)  150×75×28  Mass (g)  170  Measurement Cycle (times/second)  Measurement Method  K thermocouple  Accuracy  ±0.1%rdg+0.2℃、±0.1%rdg+1.0℃ 
    from S$439.90
    Min. 2 days
  2. Big blue low temperature type
    ASADA Big blue low temperature type
    The speed at which bubbles are created is fast, and leaks can be detected quickly. Excellent sustainability due to large bubbles and extremely high viscosity. Environmentally friendly biodegradability. Does not contain chlorine. It can also be used in food-related fields. No. 1 share in the US Th... Read More
    Operating Temperature Range (℃)  -34~94  JIS Standard  JIS Z 2329 or equivalent 
    from S$33.99
    Min. 2 days
  3. Digital Thermometer Deluxe Set
    TASCO Digital Thermometer Deluxe Set
    This is a must-have set for air conditioners.
    Measurement Temperature Range (℃)  Surface / air / -50-200 
    from S$589.90
    Min. 2 days
  4. 4ch Digital Thermometer
    FUSO 4ch Digital Thermometer
    Since 4 channels can be displayed at the same time, it can be used for various purposes such as performance tests. Since RS232C output can be taken, recording can be left. Various sensors for K thermocouples can be selected. With a backlight that is easy to see even in dark places. Deviation temp... Read More
    Dimensions, Length L x Width W x Depth D (mm)  184×64×30  Operation Environment  0~50℃、0~80%RH  Mass (g)  Approximately 250 (including batteries)  Measurement Method  K thermocouple  Interface  USB  Display Resolution  0.1℃(’-200~+200℃)、1℃(+201~+1370) 
    from S$449.90
    Min. 5 days
  5. Super powerful UV lamp (rechargeable)
    TASCO Super powerful UV lamp (rechargeable)
    UV LED lamp for precision inspection of 365nm center wavelength. It can be used not only for fluorescent agent leak inspection, but also for particle inspection in clean rooms.
    UV Radiation Intensity (μW/cm2 18000(365nm:38cm)  Irradiation Distance (m)  Suitable Bulbs  UV-A LED 
    from S$2,499.00
    Min. 6 days
  6. UV Black Light (3 Lights)
    TASCO UV Black Light (3 Lights)
    A compact light that goes well with site checks. The light emitting source LED is equipped with a high-performance Nichia UV-LED made in Japan. Efficiently emits near-ultraviolet rays with strong fluorescence without emitting visible light. Irradiate strong UV light. The UV reaction action on the... Read More
    LED  3 lights  Dimension (mm)  31×31×93  Wavelength (nm)  375  Mass (g)  About 75g  Material (Main Unit)  Aluminum  Light Source  Nichia UV-LED (3/9) 
    Rating:
    80%
    from S$27.99
    Min. 2 days
  7. Monju Liquid
    Kano Shokai Monju Liquid
    It's very easy to use. Simply spray or apply lightly to areas where gas leaks are likely (pipes, fittings, valves, compressed air components). If bubbles pop out, that is the gas leak point.
    Rating:
    80%
    from S$9.59
    Min. 2 days
  8. Big blue
    ASADA Big blue
    The speed at which bubbles are created is fast, and leaks can be detected quickly. Excellent sustainability due to large bubbles and extremely high viscosity. Environmentally friendly biodegradability. Does not contain chlorine. It can also be used in food-related fields. No. 1 share in the US Th... Read More
    Operating Temperature Range (℃)  1.6~80  JIS Standard  JIS Z 2329 or equivalent 
    Rating:
    64%
    from S$26.99
    Min. 2 days
  9. Digital Thermometer Set with Surface Sensor
    TASCO Digital Thermometer Set with Surface Sensor
    All operations can be performed with one thumb while holding the thermometer body. Waterproof structure for daily life. Large and easy-to-read liquid crystal display Excellent response speed and excellent reproducibility Abundant sensor group that can be selected according to the purpose of use L... Read More
    Input  Type K  Input Terminal  Dedicated plug  Operating Temperature (℃)  Standard sensor / -50 ~ + 200  Number of Channels  Mass (kg)  0.5 
    Rating:
    90%
    from S$449.90
    Min. 2 days
  10. Air Sensor with Telescopic Rod
    TASCO Air Sensor with Telescopic Rod
    Since the sensor filament is an exposed type, the sensing speed is very fast and it is highly accurate. Ideal for measuring the outlet temperature of ceiling-mounted air conditioners and ceiling-mounted air conditioners.
    Length (cm)  Telescopic / 23, Extended / 110  Cable Length (cm)  140  Operating Temperature Range (℃)  -50~200 
    Rating:
    70%
    from S$189.90
    Min. 2 days
  11. UV Black Light (9 Lights)
    TASCO UV Black Light (9 Lights)
    A compact light that goes well with site checks. The light emitting source LED is equipped with a high-performance Nichia UV-LED made in Japan. Efficiently emits near-ultraviolet rays with strong fluorescence without emitting visible light. Irradiate strong UV light. The UV reaction action on the... Read More
    Dimension (mm)  31×31×93  Wavelength (nm)  375  LED  9 lights  Material (Main Unit)  Aluminum  Mass (g)  Approx. 85 g  Light Source  Nichia UV-LED (3/9) 
    Rating:
    100%
    from S$73.99
    Min. 2 days
  12. Surface Sensor
    TASCO Surface Sensor
    Operating Temperature Range (℃)  -50~200 
    from S$119.90
    Min. 2 days
  13. High precision electronic charger
    TASCO High precision electronic charger
    For managing the content and collection amount of cylinders with sensors! Includes port with connection ball valve 1/4 flare (with 5/16 flare adapter) (TA101FB only) With a light that makes it easy to read the numerical value of the indicator even in a dark place. With a noise prevention function... Read More
    Mounting Platform Dimensions (mm)  230 length x 230 width  Mass (kg)  3.9  Outer Dimensions (mm)  395(L)×285(W)×65(D)  Weighing  50kg (20kg cylinder compatible)  Resolution / filling accuracy  5g  Operating Temperature Range (℃)  5~40 
    Rating:
    90%
    from S$469.90
    Min. 2 days
  14. Electronic Water Detectors
    TASCO Electronic Water Detectors
    The moment the water comes in contact with it, an alarm will notify you of water leakage. Place it in a place where there is a risk of water leakage, such as under a water heater or sink. It is water resistant but not waterproof. There are sensors on the back and right side.
    Operating Ambient Temperature (℃)  0~+49  Mass (g)  111 (including batteries)  Dimensions, Width W x Depth D x Height H (mm)  61×109×36  Power Supply  9V battery (battery usage time 2 years) 
    Rating:
    100%
    from S$39.99
    Min. 2 days
  15. Replacement sensor for DC-009Pro
    FUSO Replacement sensor for DC-009Pro
    Suitable Model  DC-009Pro 
    Rating:
    100%
    from S$109.90
    Min. 2 days
  16. Flexible hot wire anemometer
    FUSO Flexible hot wire anemometer
    A high-precision anemometer that can measure from 0.01 m / s. Wind speed, temperature, and air volume can be measured. Since it is a telescopic flexible probe, the tip can be bent to measure extreme heat. Save 99 points of data memory (manual). The large display 60 x 47 mm makes it easy to see.
    Dimensions, Length L x Width W x Depth D (mm)  156×73×35  Cable Length (mm)  1600  Sampling Cycle  2 seconds / time  Data recorded numbers  99 data (manual)  Power Supply  AAA battery x 6  Battery Life  About 10 hours  Function  Max.Min.Ave function 
    Rating:
    100%
    from S$699.90
    Min. 2 days
  17. Tesla / Gauss Meter with SD Card
    FUSO Tesla / Gauss Meter with SD Card
    It can be widely used for magnetic measurement of machines and electromagnetic wave measurement in laboratories. The display unit is mT (militesla) G (gauss) switching. Since it comes with an SD card, it is easy to collect data. With automatic temperature compensation function. N pole, S pole, di... Read More
    Mass (g)  About 489  Operation Environment  0-50 ℃, 85% RH or less  Display Size (mm)  LCD52×38  Interface  RS-232C/USB  Display Resolution  0.01mT/0.1mT、0.1G/1G 
    from S$899.90
    Min. 2 days
  18. Leak Tester for New and Conventional Refrigerant
    TASCO Leak Tester for New and Conventional Refrigerant
    Compact and lightweight model. Simple and easy-to-understand LED lamp and buzzer (leakage display). Lo, Hi (2-step switching / pressing the button twice). Low battery indicator. Auto power off (about 5 minutes after the operation is stopped).
    Type of Display  (Detection) LED lamp, buzzer  Mass (g)  About 190  Warming-up Time  About 2 seconds  Power Supply  Alkaline AA batteries x 2  Dimensions, Length L x Width W x Depth D (mm)  190×57×38  Operating Ambient Temperature (℃)  (Body) 5-40  Corresponding refrigerant type  R410A、R407C、R404A、R507A、R134a、R12、R22  Probe length (mm)  300 
    Rating:
    100%
    from S$489.90
    Min. 2 days
  19. Handy CO2 monitor
    FUSO Handy CO2 monitor
    One unit can measure CO 2 , temperature, relative humidity, dew point temperature, and wet-bulb temperature. Simultaneous display of CO 2 , temperature relative humidity, dew point temperature or wet-bulb temperature. You can check the change in CO 2 concentration with the NDIR sensor and set the... Read More
    Calibration  Simple calibration by outside air  Interface  RS-232C  Mass (g)  Approx. 275 (including batteries)  Dimensions, Length L x Width W x Depth D (mm)  210×70×57 
    from S$1,099.00
    Min. 2 days
  20. 200g spray monju liquid
    ESCO 200g spray monju liquid
    Esco Part No.  EA704D-1  Content (g)  200 
    Rating:
    100%
    from S$15.99
    Min. 2 days
  21. Compensation Lead Wire for Extension
    TASCO Compensation Lead Wire for Extension
    Rating:
    100%
    from S$56.99
    Min. 2 days
  22. Air Sensor
    TASCO Air Sensor
    Specification  Fast response type  Operating Temperature Range (℃)  -50~200 
    from S$87.99
    Min. 2 days
  23. Big blue  for refilling
    ASADA Big blue for refilling
    Operating Temperature Range (℃)  1.6~80  Trusco Part No.  828-5052  JIS Standard  JIS Z 2329 or equivalent 
    Rating:
    100%
    from S$87.99
    Min. 2 days
  24. Monju liquid
    TASCO Monju liquid
    from S$76.99
    Min. 2 days
  25. Liquid Temperature Sensor
    TASCO Liquid Temperature Sensor
    Operating Temperature Range (℃)  -100~500 
    Rating:
    60%
    from S$76.99
    Min. 2 days
  26. cartridge
    TASCO cartridge
    Cartridge for TA470KG
    Rating:
    100%
    from S$159.90
    Min. 2 days
  27. Digital Thermometer
    TASCO Digital Thermometer
    Equipped with a CPU, it instantly displays the hold, maximum, minimum, and average values of measured values. Since it has a waterproof structure for daily life, there is no problem even if it gets slightly wet. * Cannot be used with the thermometer itself. Please prepare a sensor separately.
    Measuring Range (℃)  -99.9~+1200  Resolution  0.1 ℃/1 ℃ resolution automatic switching  Resolution (℃)  0.1/1 * (automatic switching)  Power Supply  006P (9V) battery x 1 (included)  As ONE Part Number  1-6880-01  Mass (g)  128  Sampling Speed  3 times/1 second  Dimension (mm)  42×187×24  Included Accessories  Storage case  Zero-Contact Compensation Factor  ± 0.5 ℃ (at 23 ± 10 ℃) 
    from S$289.90
    Min. 2 days
  28. Monge liquid
    ESCO Monge liquid
    Can type Monju liquid
    Esco Part No.  EA704D-18 
    Rating:
    100%
    from S$239.90
    Min. 2 days
  29. Double tube thermometer direct type
    TASCO Double tube thermometer direct type
    Surface chrome-plated finish. For temperature control of cooling pipes and boiler pipes. The union sleep type allows the screw part to move freely, making it easy to position the display part.
    Thread Size  R1/2 
    from S$75.99
    Min. 2 days
  30. Remote indication thermometer (retractable from the back)
    TASCO Remote indication thermometer (retractable from the back)
    Zinc die-cast casting (silver gin cart) Food-related equipment, industrial washing machines, refrigeration and air conditioning equipment, etc.
    Bulb Length (mm)  (Lead tube) 1500  Temperature Sensing Part (mm)  8Φ×100  Measurement Temperature Range (℃)  -40~+40 
    from S$99.90
    Min. 2 days
  31. Double tube thermometer L type
    TASCO Double tube thermometer L type
    Surface chrome-plated finish. For temperature control of cooling pipes and boiler pipes. The union sleep type allows the screw part to move freely, making it easy to position the display part.
    Thread Size  R1/2 
    from S$75.99
    Min. 2 days
  32. Thermometer Set with Air Sensor
    TASCO Thermometer Set with Air Sensor
    We have set an air sensor that is frequently used in the air conditioning equipment industry.
    Measurement Temperature Range (℃)  -50~200 
    Rating:
    100%
    from S$569.90
    Min. 2 days
  33. Temperature detection marker
    JAPPY Temperature detection marker
    from S$44.99
    Min. 2 days
  34. High sensitivity leak tester
    TASCO High sensitivity leak tester
    from S$469.90
    Min. 2 days
  35. Sensor protector for DC-009
    FUSO Sensor protector for DC-009
    from S$12.99
    Min. 2 days
  36. Dissolved Oxygen Meter
    FUSO Dissolved Oxygen Meter
    Dissolved oxygen (mg / L) and temperature can be measured with one unit. It is IP-67 waterproof for peace of mind. The throw-in 4m probe can be used for various measurement methods (PDO-520).
    Display  3-digit LCD  Current Consumption (mA)  About DC6.2  Dimensions, Length L x Width W x Depth D (mm)  190×40×40  Power Supply  AAA battery x 4  Measurement Method  Polarographic probe 
    from S$569.90
    Min. 2 days
  37. Monju juice
    TASCO Monju juice
    Specification  100cc with brush 
    Rating:
    100%
    from S$8.19
    Min. 2 days
  38. Diffusion type semiconductor sensor type chlorofluorocarbon gas detector
    FUSO Diffusion type semiconductor sensor type chlorofluorocarbon gas detector
    The latest model of the DC-8 series, which boasts 20 years of experience and reliability, is equipped with a background auto zero correction function by digital processing (button manual type) Supports a wide range of sites such as cold regions and freezing and refrigerating warehouses (-10 to 60... Read More
    Display  (Detection) Buzzer / LED indicator  Operation Environment  -10 ~ 60 ℃ RH80% or less  Dimension (mm)  220 x 65 x 45 (flexible length 400)  Mass (g)  About 370  Warm-up time (seconds)  About 90  Sensitivity Adjustment  L / H 2-step sensitivity switching 
    from S$559.90
    Min. 2 days
  39. Suction type semiconductor sensor type freon gas detector
    FUSO Suction type semiconductor sensor type freon gas detector
    Equipped with background auto zero correction function by digital processing (auto / manual type) Suction type for quick detection reaction With built-in suction pump with auto power off function, leaks can be detected quickly. Maximum sensitivity 3g / year (R410A) suction type Maximum sensitivit... Read More
    Operation Environment  -10 ~ 60 ℃ RH80% or less  Dimension (mm)  220 x 65 x 42 (flexible length 400)  Mass (g)  About 400  Detection Device  Semiconductor gas sensor / suction type 
    Rating:
    95%
    from S$679.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 442

Set Ascending Direction