All Category

Refrigerant Charging Scales

View : Grid List
Filter

38 Item(s)

Set Ascending Direction
  1. High precision electronic charger
    TASCO High precision electronic charger
    For managing the content and collection amount of cylinders with sensors! Includes port with connection ball valve 1/4 flare (with 5/16 flare adapter) (TA101FB only) With a light that makes it easy to read the numerical value of the indicator even in a dark place. With a noise prevention function... Read More
    Mounting Platform Dimensions (mm)  230 length x 230 width  Mass (kg)  3.9  Outer Dimensions (mm)  395(L)×285(W)×65(D)  Weighing  50kg (20kg cylinder compatible)  Resolution / filling accuracy  5g  Operating Temperature Range (℃)  5~40 
    Rating:
    90%
    from S$469.90
    Min. 2 days
  2. AC adapter for TA101FA / TA101FB
    TASCO AC adapter for TA101FA / TA101FB
    Only for TA101FA and TA101FB.
    from S$58.99
    Min. 2 days
  3. Refrigerant Filling Scale
    ESCO Refrigerant Filling Scale
    Esco Part No.  EA113XK 
    from S$389.90
    Min. 2 days
  4. Multifunctional high-performance electronic charging scale
    TASCO Multifunctional high-performance electronic charging scale
    The display resolution can be switched from 2 → 5 → 10g. It will be easier to read the values if you switch between them when the planned filling amount is large or small. If you enter and set the planned filling amount in advance, the buzzer will notify the operator when the value is reached. If... Read More
    Dimension (mm)  (Indicator) 70 x 118 x 17  Maximum Capacity (kg)  100  Mass (kg)  2.4  Mounting Platform Dimensions (mm)  263×263×47  Resolution / filling accuracy  2g / 5g / 10g (switchable)  Power Supply  4 AAA alkaline batteries  Operating Temperature Range (℃)  5~40  Included Accessories  Soft storage case 
    Rating:
    100%
    from S$589.90
    Min. 2 days
  5. Digital Scale
    FUSO Digital Scale
    A two-stage alarm function (spare / main alarm) notifies the end of filling. It is a durable design that can withstand the impact when loading a cylinder. With a backlight function that makes it easy to see the liquid crystal even in dark places or outdoors. (3 hours) with function
    Rating:
    95%
    from S$599.90
    Min. 2 days
  6. 100V power adapter
    FUSO 100V power adapter
    It can also be used with a 100V power supply. For FUSO-50F / 50H / 100G
    from S$99.90
    Min. 5 days
  7. Refrigerant filling scale
    ESCO Refrigerant filling scale
    Esco Part No.  EA113XF-1 
    from S$559.90
    Min. 6 days
  8. High performance digital charging scale
    FUSO High performance digital charging scale
    Achieves high resolution of 2 g with a capacity of 50 kg (0 to 20 kg) A two-stage alarm function (spare / main alarm) notifies the end of filling. It is a durable design that can withstand the impact when loading a cylinder. Soft configuration that quickly suppresses digital shaking. With time) f... Read More
    Accuracy  ±6g(0~20kg)  Stand  230×230mm  Maximum Capacity (kg)  50  Dimensions (H x W x D) (mm)  60×380×280  Mass (kg)  About 3.4 
    from S$739.90
    Min. 5 days
  9. Compact charging scale
    BBK Technologies Compact charging scale
    ●For weighing when charging and recovering refrigerant ●Weighs up to 100kg ●Weighing unit is every 5g. Accurate filling work ● Prevents malfunction due to static electricity noise ● Equipped with a backlight for dark work ● Equipped with a STABLE mark function to indicate the stability of the cyl... Read More
    Operating Temperature Range (℃)  10~40  Trusco Part No.  120-8565  rated operating time (min)  2400  Width (mm)  271  Length (mm)  271  Mass (kg)  3.3  Battery Life (Continuous Use)  40  Voltage (V)  5 AAA batteries  Units of Measurement  5g  Height (mm)  74  Specification  Mass limit: 100kg  Dimension (mm)  Scale platform: 210 × 210  Measuring Accuracy  ±5g 
    from S$329.90
    Min. 2 days
  10. 200kg digital weighing scale
    FUSO 200kg digital weighing scale
    200 kg capacity type scale on which a 100 kg cylinder can be placed (with a stand dedicated to 100 kg cylinders). A durable and hard-to-break design that can withstand the impact of mounting a cylinder. With auto power off (3 hours) function.
    Dimensions, Length L x Width W x Depth D (mm)  62×415×350  Accuracy  ±50g(0~100kg)  Maximum Capacity (kg)  200  Mass (kg)  About 3.7  Resolution  50g 
    from S$899.90
    Min. 5 days
  11. Digital Charging Scale with Inspection Report (Coolant Meter)
    FUSO Digital Charging Scale with Inspection Report (Coolant Meter)
    Achieves a resolution of 5g with a capacity of 50kg. The two-stage alarm function (spare / main alarm) notifies the end of filling. It is a durable design that can withstand the impact of loading a cylinder. With automatic / manual backlight function that makes it easy to see the LCD even in dark... Read More
    Mass (kg)  About 3.4  Maximum Capacity (kg)  50  Mounting Platform Dimensions (mm)  230×230  Dimensions (H x W x D) (mm)  60×380×280  Accuracy  ±10g(0~20kg) 
    from S$759.90
    Min. 5 days
  12. High-performance refrigerant filling scale
    ESCO High-performance refrigerant filling scale
    Esco Part No.  EA113XF-6 
    from S$689.90
    Min. 6 days
  13. Weight limiter & high precision electronic charger
    TASCO Weight limiter & high precision electronic charger
    An electronic charger that is compact, lightweight, and has high performance. Since it has a noise prevention function, it prevents variations in numerical values and malfunctions due to electromagnetic waves. It comes with a calibration certificate, traceability, and inspection report, so ISO me... Read More
    Resolution degree (g)  Outer Dimensions, Length L x Width W x Height H (mm)  460×310×60  Operating Temperature Range (℃)  5~40  Mounting Platform Dimensions (mm)  228(L)×228(W)  Maximum Capacity (kg)  50 (Up to FC3 20kg cylinder)  Mass (kg)  About 3 
    from S$899.90
    Min. 5 days
  14. Charging scale CS-200S
    ASADA Charging scale CS-200S
    For the scale for controlling the amount of refrigerant recovered and filled in the Freon emission control method Charging scale that is ideal for collecting and filling 120L cylinders MAX Weight up to 200kg The controller is separable, so you can check the weight from anywhere at 360 ° C. The al... Read More
    Operating Temperature Range (℃)  -10~40  Power Supply  100V or lead acid battery  Battery Life  150 hours continuous on a full charge  Mass of Main Unit (kg)  16  Maximum Capacity (kg)  200  Mass (g)  40  Units of Measurement  50g  Included Accessories  AC adapter, case  Recharging Time (hours)  About 15 
    from S$1,499.00
    Min. 32 days
  15. Automatic refrigerant charging scale
    ESCO Automatic refrigerant charging scale
    Esco Part No.  EA113XF-7 
    from S$1,299.00
    Min. 6 days
  16. Refrigerant filling scale
    ESCO Refrigerant filling scale
    Esco Part No.  EA113XF-2 
    from S$679.90
    Min. 6 days
  17. Solenoid valve unit
    FUSO Solenoid valve unit
    Can be used as an automatic weighing and filling machine in combination with FUSO-50F, 50H, 100G. It can be used as a limiter when combined with the Freon recovery machine G5 Twin-musashi. A powerful solenoid valve can accurately shut off high-pressure refrigerants such as R410A.
    Operation Environment  0 ~ 50 ℃ 80% RH or less  Connection Size (inch)  1/4  Dimension (mm)  80×72×120  Power Supply  AC100V 50/60Hz  Mass (kg)  About 1 
    from S$789.90
    Min. 5 days
  18. Freon recovery weight limiter connector
    FUSO Freon recovery weight limiter connector
    FUSO scales are transformed into weight limiters (for collection devices). One unit can serve as both a charger and a collection limiter. The recovery device automatically stops when the set mass is reached.
    from S$139.90
    Min. 5 days
  19. Digital automatic charging scale & weight limiter
    FUSO Digital automatic charging scale & weight limiter
    One unit automatically and manually fills the CFC recovery limiter. It is useful for accurate filling up to a resolution of 2g / 5g. Easy operation with an Iras manual. With a safe inspection report. With a backlight function that makes it easy to see the liquid crystal even in dark places or out... Read More
    Stand  230×230mm  Mass (kg)  About 4.2  Dimensions (H x W x D) (mm)  70×380×280  Accuracy  ±10g(0~20kg)  Maximum Capacity (kg)  50 
    from S$1,299.00
    Min. 5 days
  20. Automatic charge & weight limiter kit
    FUSO Automatic charge & weight limiter kit
    When combined, it can be used as an automatic filling and recovery limiter. The backlit LCD display allows you to work even in dark places. With auto power off (3 hours) function.
    Connection diameter  1/4F 
    from S$1,299.00
    Min. 5 days
  21. Weight limiter & high precision electronic automatic charger
    TASCO Weight limiter & high precision electronic automatic charger
    It comes with a calibration certificate, traceability, and inspection report, so ISO measures are perfect. It is a multifunctional specification such as an alarm function. Since it has a noise prevention function, it prevents variations in numerical values and malfunctions due to electromagnetic ... Read More
    Outer Dimensions, Length L x Width W x Height H (mm)  310×460×60  Included Accessories  Adapter for R410A x 2, AC100V power cord  Mass (kg)  About 3.5  Mounting Platform Dimensions (mm)  228(L)×228(W)  Maximum Capacity (kg)  50 (Up to FC3 20kg cylinder)  Operating Temperature Range (℃)  5~40  Resolution degree (g) 
    Discontinued
  22. Automatic filling type charging scale
    BBK Technologies Automatic filling type charging scale
    With automatic filling function. Automatically stops at the entered filling amount. An alarm will notify you of the end. Filling work as a scale using a manifold valve etc. is also possible. Weighs up to 50 kg (using 20 kg cylinder) Built-in stopper function for sudden overload Weighing unit is e... Read More
    Measurement Range (kg)  (Measurement) 0-50  Minimum Unit of Measurement  (Weighing) 5g  Operating Temperature (℃)  -5~50  Included Accessories  2 conversion adapters for R410A filling  Battery Life (Continuous Use)  20 hours  Mass (kg)  4.6  Dimension (mm)  440×320×90  Trusco Part No.  732-3701  Specification  With backlight for dark work  Accuracy  ±5g 
    Discontinued
  23. Charging scale
    ASADA Charging scale
    Corresponding refrigerant type  CFC, HCFC, HFC, HC, etc. 
    Discontinued
  24. AC adapter (for charging scale)
    ASADA AC adapter (for charging scale)
    Charging scale for CS-50 / CS-100 series
    Discontinued
  25. Compact charging scale
    BBK Technologies Compact charging scale
    It is possible to measure up to a cylinder containing 20 kg of fluorocarbon (CFC). A convenient dry battery (9V alkaline battery) and AC adapter combined type. Comes with a backlight function that is convenient for working in the dark. It is safe with an OVER LOAD warning.
    Dimension (mm)  (Weighing platform) 230 × 230  Battery Life (Continuous Use)  20  Trusco Part No.  248-3611  Mass (kg)  Units of Measurement  5g  Power Source  9V alkaline battery AC100V  Specification  All strain gauge scales  Measuring Accuracy  ±5g 
    Discontinued
  26. Refrigerant electronic scale
    Yamada Corp. Refrigerant electronic scale
    Discontinued
  27. Computer charge
    BBK Technologies Computer charge
    You can take out the scale from the main body. It can measure up to 100 kg. The minimum lightweight unit is 10g.
    Hose Length (cm)  150  Continuous Operating Time  60 hours 
    Discontinued
  28. Filling module
    ASADA Filling module
    For charging scale CS-50 / CS-100 series. Automatic filling is possible when used in combination with a charging scale. A certain amount is automatically filled just by entering a numerical value.
    Connection Size  1/4 male 
    Discontinued
  29. Charging scale CSII-100
    ASADA Charging scale CSII-100
    The unit of measurement can be selected from 2g, 5g, and 10g. With the measured value hold function, if you press the "HOLD" button when replacing the cylinder, you can take over the filling value of the front cylinder and perform the filling work. Even if you accidentally turn off the ... Read More
    Measuring Accuracy  0.5% of reading ± min measurement unit  Operating Temperature Range (℃)  0~60  Mass (kg)  2.5  Units of Measurement  2g/5g/10g  Power Supply  AAA batteries  Battery Life (hours)  About 30  Included Accessories  Charging scale, AAA batteries, case  Specification  Mass limit: 100kg 
    Discontinued
  30. Electronic charger
    TASCO Electronic charger
    Even if an unreasonable load is applied to the scale, the sensor has a protective function, making it durable. It can be used for a long time of 60 hours by using two 9V batteries. A magnet is attached to the back of the control box, and it can be used by attaching it to the outer panel of the ou... Read More
    Power Input (V)  9 006P batteries 2 pieces  Weighing Table Dimensions, Width W x Depth D (mm)  223×223  Operating Temperature Range (℃)  0~40  Resolution / filling accuracy  10g  Maximum Capacity (kg)  100  Included Accessories  With resin hard case  Continuous Operating Time (hours)  60 (when using alkaline batteries)  Mass (kg)  2.55 
    Discontinued
  31. TA101SR-1 recording paper
    TASCO TA101SR-1 recording paper
    TA101SX-2 dedicated printer * Since thermal paper is used, do not store it in a high temperature environment.
    Length (m)  (Paper) 9 
    Discontinued
  32. Charging scale CS-200
    ASADA Charging scale CS-200
    Since the measurement range is up to 200 kg, stable measurement of 120 L cylinders is possible with a large anti-slip scale. The alarm function notifies you with a buzzer when the set filling value is reached.
    2018 Trusco page  4 1516  Set Contents  Charging scale, AC adapter  Trusco Part No.  836-9082 
    Discontinued
  33. PC cord connection cord / software set
    TASCO PC cord connection cord / software set
    By saving the data on your computer, you can easily compile a collection report at the end of the fiscal year.
    Discontinued
  34. Filling module kit
    ASADA Filling module kit
    For charging scale CS-50 / CS-100 series. A filling module kit that enables automatic filling when used in combination with a charging scale.
    Discontinued
  35. High performance electronic charging scale
    TASCO High performance electronic charging scale
    By installing a 4-point support type load-bearing protection device, the structure is stronger than conventional products. A high-pressure durable sight glass was installed to ensure thorough liquid filling control. The valve is an open / close cock to reduce the encapsulation error in work. ● Th... Read More
    Mounting Platform Dimensions (mm)  230×230  Resolution / filling accuracy  2g/±2g  Outer Dimensions, Length L x Width W x Height H (mm)  333×460×125  Mass (kg)  7.0  Operating Temperature Range (℃)  5~40  Maximum Capacity (kg)  22 (10Kg cylinder compatible) 
    Discontinued
  36. Automatic charging scale CS-50A
    ASADA Automatic charging scale CS-50A
    Mass (kg)  5.3  Trusco Part No.  249-6518 
    Discontinued
  37. Dedicated printer (for TA101SX-2)
    TASCO Dedicated printer (for TA101SX-2)
    "You can print with a simple button operation. Refrigerant (printing) can be selected from R22, R12, R502, R410A, R407C, R404A, R507A, R134a, and other refrigerants can be printed out with blanks (write required). You can print during continuous work (additional filling / collection) and pri... Read More
    Operating Temperature Range (℃)  5~35  Power Supply  Dedicated rechargeable battery  Included Accessories  Dedicated charger  Mass (kg)  2.4  Dimensions, Width W x Length L x Height H (mm)  275×205×90  Print Density  8dot / mm, 1dot line 384dot 
    Discontinued
  38. High performance electronic charging scale
    TASCO High performance electronic charging scale
    By installing a 4-point support type load-bearing protection device, the structure is stronger than conventional products. The lid can be attached and detached, improving workability.
    External Dimensions (Depth D x Width W x Height H) (mm)  125×460×333  Operating Temperature Range (℃)  -5~40  Mass (kg)  Mounting Platform Dimensions (mm)  230×230 
    Discontinued
View : Grid List
Filter

38 Item(s)

Set Ascending Direction