Replacement packing for rubber charging hoses, quick charging valves, ball valves, quick adapters, and different diameter adapters.
* Excluding charging hoses with seal light fitting type and code No. ending in A or M.
Since it has a plate-like shape with a spring mechanism, it firmly presses the inner surface of the hose bracket. It has a structure that has little effect on the amount of refrigerant flowing.
Since it has a plate-like shape with a spring mechanism, it firmly presses the inner surface of the hose metal fittings. Since the head part is flat and the part where the worm touches is processed, the worm can be pressed securely. Because it is slim and has no waste, there is no resistance duri... Read More
* The shape of the gaskets (packing) attached to both ends of the hose varies depending on the manufacturer. Sorry for your inconvenience, but please select and order after checking the engraving on the knurled part.
Connector Diameter 5/16 flare (1 / 2-20UNF) Color Black Mass (g) 10
It is used by attaching it to the charging hose. The valve opens and closes instantly when the port is attached or detached, preventing gas from being blown out into the hose.
Mass (g) 70 Opening Diameter 5/16 male F x 5/16 female F
By attaching the knurled nut to the service port, it can be attached to the service port with one touch. Furthermore, it will stop spouting from the service port.
* The shape of the core depressors (pushing) attached to both ends of the hose varies depending on the manufacturer. Sorry for your inconvenience, but please select and order after checking the engraving on the knurled part.
When the new refrigerant comes out through Quick Charge, it becomes mist-like. By forming a mist, it does not burden the compressor when filling with refrigerant.
Mass (g) 285 Opening Diameter 1/4 male flare x 1/4 female flare