All Category

Pressure & Vacuum Gauges for Refrigerant

View : Grid List
Filter

38 Item(s)

Set Ascending Direction
  1. Low-pressure compound meter (R404A / R407C)
    ROBINAIR Low-pressure compound meter (R404A / R407C)
    A temperature scale that shows the evaporation temperature of three types of gas (R404A, R407C, R134a) at a glance. 0 point adjustment can be easily done with a single flat-blade screwdriver. Pressure measurement
    Color  Blue  Refrigerant  R404A、R407C  Gauge diameter (Φmm)  68  Suitable for  (Gauge manifold) 547-HF, 547-SHF  Display Pressure Range (MPa)  -0.1~2.5  Mounting Screw  NTP 1/8 
    Rating:
    80%
    from S$48.99
    Min. 2 days
  2. High-pressure compound meter (R404A / R407C)
    ROBINAIR High-pressure compound meter (R404A / R407C)
    A temperature scale that shows the evaporation temperature of three types of gas (R404A, R407C, R134a) at a glance. 0 point adjustment can be easily done with a single flat-blade screwdriver. Pressure measurement
    Refrigerant  R404A、R407C  Color  Red  Gauge diameter (Φmm)  68  Mounting Screw  NTP 1/8  Suitable for  (Gauge manifold) 547-HF, 547-SHF  Display Pressure Range (MPa)  -0.1~3.5 
    Rating:
    80%
    from S$46.99
    Min. 2 days
  3. R22 / R12 / R502 High-precision compound meter (low-pressure cooling / heating type)
    TASCO R22 / R12 / R502 High-precision compound meter (low-pressure cooling / heating type)
    The pressure value of the low pressure side pressure gauge is set to high pressure so that the operating pressure during heating can be measured. For R22, R12, R502
    Display Pressure Range (MPa)  -0.1~3.4  Mounting Screw  (Gauge) 1/8 NPT  Outer Diameter (Φmm)  (Gauge) 68 
    from S$26.99
    Min. 2 days
  4. R410A / R32 high precision compound meter
    TASCO R410A / R32 high precision compound meter
    In the cooling / heating combined type, the pressure value of the low pressure side pressure gauge is set to high pressure so that the operating pressure during heating can be measured. For R410A, R32
    Suitable for  Low pressure side cooling and heating  Mounting Screw  (Gauge) 1/8 NPT  Gauge diameter (Φmm)  68  Display Pressure Range (MPa)  -0.1~5.3 
    from S$29.99
    Min. 2 days
  5. R407C / R404A / R507A / R134a High-accuracy continuous meter (low-pressure side cooling / heating type) Inspection certificate (with lot certification)
    TASCO R407C / R404A / R507A / R134a High-accuracy continuous meter (low-pressure side cooling / heating type) Inspection certificate (with lot certification)
    Multi-refrigerant compatible gauges for packaged air conditioners, refrigerators, freezers, car air conditioners, etc. Since it has a vibration-free (vibration absorption) function, it is a gauge that makes it easy to read numerical values without blurring the pointer. Combined cooling and heatin... Read More
    Gauge diameter (Φmm)  80  Scale Plate Diameter (Φmm)  75  Mounting Screw  1/8NPT  Display Pressure Range (MPa)  -0.1~3.8 
    Rating:
    100%
    from S$35.99
    Min. 5 days
  6. R22 / R12 monitor gauge kit
    TASCO R22 / R12 monitor gauge kit
    Refrigerant  (Correspondence) R22, R12  Mounting Screw Diameter  1/4 flare 
    from S$99.90
    Min. 2 days
  7. R410A / R32 high precision compound meter
    TASCO R410A / R32 high precision compound meter
    In the cooling / heating combined type, the pressure value of the low pressure side pressure gauge is set to high pressure so that the operating pressure during heating can be measured. For R410A, R32
    Outer Diameter (Φmm)  (Gauge) 80, (Scale board) 75  Suitable for  Low pressure side cooling and heating  Mounting Screw  (Gauge) 1/8 NPT  Display Pressure Range (MPa)  -0.1~5.3 
    from S$36.99
    Min. 6 days
  8. R410A Monitor gauge kit
    TASCO R410A Monitor gauge kit
    Mounting Screw Diameter  1/4 flare (Please use TA147X series)  Refrigerant  R410A 
    from S$139.90
    Min. 5 days
  9. R410A low pressure compound meter
    BBK Technologies R410A low pressure compound meter
    A large and easy-to-read gauge.
    Type of Refrigerant  R410A  Display Pressure Range (MPa)  -0.1~3.8  Mounting Screw  1/8NPT 
    from S$29.99
    Min. 4 days
  10. Low pressure compound meter for ammonia Φ68mm
    ASADA Low pressure compound meter for ammonia Φ68mm
    Trusco Part No.  852-1185  Display Pressure Range (MPa)  -0.1~1.0  Gauge diameter (Φmm)  68  Mounting Screw  1/4NPT 
    from S$229.90
    Min. 6 days
  11. [R32 / R410A] Φ68mm compound generator
    ESCO [R32 / R410A] Φ68mm compound generator
    Esco Part No.  EA106AB-1 
    from S$28.99
    Min. 6 days
  12. [R32 / R410A] Φ68mm compound meter (for heat pump)
    ESCO [R32 / R410A] Φ68mm compound meter (for heat pump)
    Esco Part No.  EA106AB-2 
    from S$28.99
    Min. 6 days
  13. R22 / 12/502 Low-pressure coupled meter
    BBK Technologies R22 / 12/502 Low-pressure coupled meter
    Opening Diameter  1/8NPT  Mass (g)  120  Gauge diameter (Φmm)  68  Color  Blue 
    from S$33.99
    Min. 4 days
  14. R22 / 12/502 High-pressure compound meter
    BBK Technologies R22 / 12/502 High-pressure compound meter
    Display Pressure Range (MPa)  -0.1~3.4  Mass (g)  120 
    from S$33.99
    Min. 4 days
  15. High-pressure compound meter for ammonia Φ68mm
    ASADA High-pressure compound meter for ammonia Φ68mm
    Trusco Part No.  852-1184  Display Pressure Range (MPa)  -0.1~2.8  Gauge diameter (Φmm)  68  Mounting Screw  1/4NPT 
    from S$229.90
    Min. 6 days
  16. [R12 ・ R22] Φ68mm compound meter
    ESCO [R12 ・ R22] Φ68mm compound meter
    Esco Part No.  EA106A-1 
    from S$28.99
    Min. 6 days
  17. R404A / 407C High Pressure Coupler
    BBK Technologies R404A / 407C High Pressure Coupler
    Mounting Screw  1/8NPT  Mass (g)  120  Display Pressure Range (MPa)  -0.1~3.4  Gauge diameter (Φmm)  68 
    from S$29.99
    Min. 4 days
  18. Low pressure compound meter for heat pump for R404A / 407C
    BBK Technologies Low pressure compound meter for heat pump for R404A / 407C
    Display Pressure Range (MPa)  -0.1~3.4  Gauge diameter (Φmm)  68  Mass (g)  120 
    from S$33.99
    Min. 4 days
  19. R1234yf high precision compound meter
    TASCO R1234yf high precision compound meter
    from S$36.99
    Min. 5 days
  20. [R404A / R407C / R134a] Φ68mm compound meter
    ESCO [R404A / R407C / R134a] Φ68mm compound meter
    Esco Part No.  EA106A-2 
    from S$28.99
    Min. 6 days
  21. R22 / R12 / R502 High-precision compound meter (low-pressure side cooling / heating type) with inspection certificate (lot certification)
    TASCO R22 / R12 / R502 High-precision compound meter (low-pressure side cooling / heating type) with inspection certificate (lot certification)
    A high-precision gauge with an inspection pass certificate (lot certificate) manufactured based on JIS standards. The pressure value of the low pressure side pressure gauge is set to high pressure so that the operating pressure during heating can be measured. Since it has a vibration-free (vibrat... Read More
    Mounting Screw Diameter  (Gauge) 1/8 NPT  Pressure range (MPa)  0.1~3.5  Gauge diameter (Φmm)  80  Suitable for  Cooling / heating type (heat pump type) 
    from S$35.99
    Min. 5 days
  22. R134a / R404A Hybrid Type Cooling / Heating Combined Type Tester with inspection certificate (lot certification)
    TASCO R134a / R404A Hybrid Type Cooling / Heating Combined Type Tester with inspection certificate (lot certification)
    Since it is a 2-range gauge of R134a and R404A, the numerical value is easy to read, and it is ideal for car air conditioners, ice makers, and showcases. The pressure value of the low pressure side pressure gauge is set to high pressure so that the operating pressure during heating can be measure... Read More
    Mounting Screw Diameter  (Gauge) 1/8 NPT  Pressure range (MPa)  -0.1~3.8  Gauge diameter (Φmm)  80  Suitable for  Cooling / heating type (heat pump type) 
    from S$35.99
    Min. 5 days
  23. R22 / 12/502 1/4 flare type compound meter
    BBK Technologies R22 / 12/502 1/4 flare type compound meter
    1/4 flare type compound meter for pressure inspection.
    Gauge diameter (Φmm)  60  Display Pressure Range (MPa)  -0.1~3.5  Mass (g)  120 
    from S$46.99
    Min. 3 days
  24. Low pressure measurement coupled meter for heat pump for R410A
    BBK Technologies Low pressure measurement coupled meter for heat pump for R410A
    Mass (g)  120  Hose Length (cm)  150  Dimensions (Diameter Φmm)  68 
    from S$33.99
    Min. 4 days
  25. R404A / 407C low pressure compound meter
    BBK Technologies R404A / 407C low pressure compound meter
    Gauge diameter (Φmm)  68  Display Pressure Range (MPa)  -0.1~2.5  Mass (g)  120  Mounting Screw  1/8NPT 
    from S$29.99
    Min. 5 days
  26. [R12 ・ R22 ・ R502] Φ80mm compound meter
    ESCO [R12 ・ R22 ・ R502] Φ80mm compound meter
    Esco Part No.  EA106BB-80 
    from S$43.99
    Min. 6 days
  27. Manifold gauge for R410A Low pressure compound meter Φ80mm with calibration certificate
    ASADA Manifold gauge for R410A Low pressure compound meter Φ80mm with calibration certificate
    Trusco Part No.  852-1260  Calibration Certificate  General calibration 
    Discontinued
  28. R407C / R404A Hybrid Type Cooling / Heating Combined Type Meter with inspection certificate (lot certification)
    TASCO R407C / R404A Hybrid Type Cooling / Heating Combined Type Meter with inspection certificate (lot certification)
    You can see the liquid phase and gas phase saturation temperature of R407C at a glance. The pressure value of the low pressure side pressure gauge is set to high pressure so that the operating pressure during heating can be measured. With vibration absorption function. R407C liquid phase / gas ph... Read More
    Mounting Screw Diameter  (Gauge) 1/8 NPT  Pressure range (MPa)  0.1~3.8  Gauge diameter (Φmm)  80  Suitable for  Cooling / heating type (heat pump type) 
    Discontinued
  29. Multipurpose gauge compound gauge (low pressure side)
    TASCO Multipurpose gauge compound gauge (low pressure side)
    A multi-purpose, multi-purpose type pressure gauge that does not have a refrigerant saturation temperature scale. With 0 point adjustment function.
    Mounting Screw Diameter  (Gauge) 1/8 NPT  Pressure range (MPa)  0.1~3.4  Gauge diameter (Φmm)  68 
    Discontinued
  30. Manifold gauge for R407C etc. High pressure compound meter Φ80mm with calibration certificate
    ASADA Manifold gauge for R407C etc. High pressure compound meter Φ80mm with calibration certificate
    Trusco Part No.  852-1261  Calibration Certificate  General calibration 
    Discontinued
  31. High pressure compound meter for R410A
    BBK Technologies High pressure compound meter for R410A
    Hose Length (cm)  90  Dimensions (Diameter Φmm)  68 
    Discontinued
  32. R410A high-precision compound meter (low-pressure side cooling / heating type)
    TASCO R410A high-precision compound meter (low-pressure side cooling / heating type)
    A 68Φ type gauge with excellent durability and accuracy. Since it has a vibration-free (vibration absorption) function, it is a gauge that makes it easy to read numerical values without blurring the pointer. The pressure value of the low pressure side pressure gauge is set to high pressure so tha... Read More
    Outer Diameter (Φmm)  (Gauge) 68  Display Pressure Range (MPa)  -0.1~5.3  Mounting Screw  (Gauge) 1/8 NPT 
    Discontinued
  33. Manifold gauge for R12 etc. Low pressure compound meter Φ80mm with calibration certificate
    ASADA Manifold gauge for R12 etc. Low pressure compound meter Φ80mm with calibration certificate
    Trusco Part No.  852-1258  Calibration Certificate  General calibration 
    Discontinued
  34. Manifold gauge for R407C etc. Low pressure compound meter Φ80mm with calibration certificate
    ASADA Manifold gauge for R407C etc. Low pressure compound meter Φ80mm with calibration certificate
    Trusco Part No.  852-1262  Calibration Certificate  General calibration 
    Discontinued
  35. Digital compound meter
    TASCO Digital compound meter
    A versatile and versatile pressure gauge without a refrigerant saturation temperature scale. Traceability / calibration certificate can be obtained (additional cost).
    Mounting Screw Size  (Gauge) 1/8 NPT  Pressure range (MPa)  -0.1~5.0  Gauge diameter (Φmm)  80  Material (Case)  ABS plastic case  Specification  Backlight function  Protection Class  IP65 phase, dust proof and drip proof 
    Discontinued
  36. R410A high-precision compound meter (low-pressure side cooling / heating type) with inspection certificate (lot certification)
    TASCO R410A high-precision compound meter (low-pressure side cooling / heating type) with inspection certificate (lot certification)
    A high-precision gauge with an inspection pass certificate (lot certificate) manufactured based on JIS standards. Since it has a vibration-free (vibration absorption) function, it is a gauge that makes it easy to read numerical values without blurring the pointer. Applicable / cooling / heating c... Read More
    Display Pressure Range (MPa)  -0.1~5.3  Outer Diameter (Φmm)  (Gauge) 80, (Scale board) 75  Mounting Screw  (Gauge) 1/8 NPT 
    Discontinued
  37. Manifold gauge for R12 etc. High pressure compound meter Φ80mm with calibration certificate
    ASADA Manifold gauge for R12 etc. High pressure compound meter Φ80mm with calibration certificate
    Trusco Part No.  852-1257  Calibration Certificate  General calibration 
    Discontinued
View : Grid List
Filter

38 Item(s)

Set Ascending Direction