Gauge Accessories
- TASCO Pressure gauge jointMaterial Made of brass Maximum Operating Pressure (MPa) 50 Withstand Pressure (MPa) 75
- TASCO Pressure gauge jointMaterial Made of brass Maximum Operating Pressure (MPa) 50 Withstand Pressure (MPa) 75
- TASCO Copper packing for PF gauge 1/4Compared to leather packing, there is no leakage of refrigerant gas.Suitable for G (PF) 1/4 "
- TASCO Copper packing for PF gauge 3/8Compared to leather packing, there is no leakage of refrigerant gas.Suitable for G (PF) 3/8 "from S$6.69Min. 2 days
- TASCO Gauge fittingNew cold type 2 compatible nut.Included Accessories With nutfrom S$29.99Min. 2 days
- BBK Technologies Gauge adapterIf you attach a vacuum gauge to this gauge adapter and use it, you can perform more detailed evacuation work.Connector Diameter 1/8 NPT female x 1/4 female flare swivel Mass (g) 55from S$53.99Min. 2 days
- ROBINAIR Metal touch adapterMetal Touch Adapter UNF1 / 2-20 (5/16 ") Female x UNF7 / 16-20 (1/4") Malefrom S$29.99Min. 7 days
- ROBINAIR Two-stage vacuum pump setTwo-stage vacuum pump set. UNF7 / 16-20 (1/4 ")Set Contents 15301J×1/53000-SJ×1from S$699.90Min. 7 days
- ROBINAIR Pocket reamer setDeburring is possible quickly and cleanly compared to manual operation. Since burrs do not easily become powdery, they are prevented from entering the copper tube. The finish is beautiful because the copper pipe is ground at 75 °.Set Contents PRM234 x 1 / PRM456 x 1from S$149.90Min. 7 days
- ROBINAIR Vacuum gauge adapter set (straight)Vacuum gauge adapter set (straight).Set Contents M670/MG028from S$109.90Min. 7 days
- ROBINAIR Metal touch adapterMetal Touch Adapter UNF7 / 16-20 (1/4 ") Female x UNF7 / 16-20 (1/4") Malefrom S$29.99Min. 7 days
- ROBINAIR Torque WrenchTorque wrench for air conditioner (with special case) Total length 290mm Flare nut 5/8 "(15.88mm) Diameter 29mm x Torque value (75Nm) R410A Please use to prevent refrigerant leakage from flare nut and flare damage due to overtightening.from S$87.99Min. 7 days
- ROBINAIR Torque WrenchTorque wrench for air conditioner (with special case) Total length 285mm Flare nut 1/2 "(12.7mm) Diameter 26mm x Torque value (55Nm) R410A Please use to prevent refrigerant leakage from flare nut and flare damage due to overtightening.from S$78.99Min. 7 days
- ROBINAIR Control valveControl valve for R12 / R22 UNF1 / 2-20 (5/16 ") Male UNF1 / 2-20 (5/16") Female knurlingWithstand Pressure (MPa) 5 Corresponding refrigerant type R12/R22from S$76.99Min. 7 days
- ROBINAIR Control valveControl valve for R404A / R407C UNF7 / 16-20 (1/4 ") Male UNF7 / 16-20 (1/4") Female knurlingWithstand Pressure (MPa) 5 Corresponding refrigerant type R404A/R407Cfrom S$76.99Min. 7 days
- ROBINAIR Two-stage vacuum pump setTwo-stage vacuum pump set. UNF7 / 16-20 (1/4 ")Set Contents 15151J×1/53000-SJ×1from S$589.90Min. 7 days
- ROBINAIR Two-stage vacuum pump setTwo-stage vacuum pump set. 2 port type UNF7 / 16-20 (1/4 ") UNF1 / 2-20 (5/16")Set Contents 1515SJ×1/53000-SJ×1from S$559.90Min. 7 days
- ROBINAIR Ratchet torque wrenchRatchet torque wrench Overall length 270mm Flare nut 1/2 "(12.7mm) Caliber (26mm x torque value (55Nm) R410A / R32 Ratchet head improves work efficiency.from S$169.90Min. 7 days
- ROBINAIR Ratchet torque wrenchRatchet torque wrench Total length 260mm Flare nut 3/8 "(9.53mm) Caliber (22mm x torque value (38Nm) R410A / R32 Ratchet head improves work efficiency.from S$159.90Min. 7 days
- ROBINAIR Ultra-small digital gauge full set (90 °)Ultra-compact digital gauge full set (90 °). Vacuum work and pressure check are possible. Ideal for room air conditioners.Set Contents RDM2/67136H/1000HS-QUEENfrom S$329.90Min. 7 days
- Pro-Step Ratchet torque wrenchRatchet torque wrench Total length 255mm Flare nut 1/4 "(6.35mm) Caliber (17mm x torque value (16Nm) R410A / R32 Ratchet head improves work efficiency.from S$149.90Min. 7 days
- ROBINAIR Vacuum gauge adapter set (90 °)Vacuum gauge adapter set (90 °).Set Contents M660/MG028from S$109.90Min. 7 days
- ROBINAIR Ratchet torque wrenchRatchet torque wrench Total length 280mm Flare nut 5/8 "(15.88mm) Caliber (29mm x torque value (75Nm) R410A / R32 Ratchet head improves work efficiency.from S$199.90Min. 7 days
- ROBINAIR Ultra-small digital gauge full set (straight)Ultra-small digital gauge full set (straight). Vacuum work and pressure check are possible. Ideal for room air conditioners.Set Contents RDM3/67136H/1000HS-QUEENfrom S$329.90Min. 7 days
- ROBINAIR Torque WrenchTorque wrench for air conditioner (with special case) Flare nut 1/2 "(12.7mm) Diameter 24mm x Torque value (55Nm) R12 / R22 / R407 / R404 To prevent refrigerant leakage from flare nut and flare damage due to overtightening. Please use.from S$76.99Min. 7 days
- TASCO Pressure gauge joint G3 / 8 X G1 / 2Specification With copper packing (for G) Material Made of brass Maximum Operating Pressure (MPa) 50 Connector Thread G3 / 8 "female x G1 / 2" male Withstand Pressure (MPa) 75Discontinued