All Category

Refrigerant Recovery Systems

View : Grid List
Filter

Items 1 - 40 of 254

Set Ascending Direction
  1. 1/4 Heat Exchange Type Oil Separator
    ESCO 1/4 Heat Exchange Type Oil Separator
    from S$449.90
    Min. 3 days
  2. Replacement Needle Packing for Piercing Pliers
    TASCO Replacement Needle Packing for Piercing Pliers
    Since the base with needle slides to make a hole in the copper tube, the needle does not break easily. For TA173C
    from S$11.99
    Min. 2 days
  3. Replacement Needle for Piercing Pliers
    TASCO Replacement Needle for Piercing Pliers
    The inner diameter of the needle is large, and there is a hole in the back of the needle to increase the amount of distribution, so the collection time can be shortened. For TA173C
    from S$24.99
    Min. 2 days
  4. Dry core (flare type)
    TASCO Dry core (flare type)
    Removes dust and water in the refrigerant.
    Maximum Operating Pressure (MPa)  2.8  Withstand Pressure (MPa)  4.0  Fluid Temperature (℃)  -45~80 
    Rating:
    92%
    from S$33.99
    Min. 2 days
  5. Sight glass (with flare nut)
    TASCO Sight glass (with flare nut)
    You can see how dry the inside is. When it dries, it changes from yellow to green. The moisture indicator is large and easy to see.
    Specification  With moisture indicator  Temperature Range (℃)  -30~110  Maximum Operating Pressure (MPa)  4.5 
    Rating:
    100%
    from S$39.99
    Min. 2 days
  6. CFC-recovered explicit sticker
    TASCO CFC-recovered explicit sticker
    Quantity (Sheets)  10 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  7. CFC-recovered seal
    ASADA CFC-recovered seal
    Sign Meaning  CFC recovered 
    Rating:
    60%
    from S$73.99
    Min. 2 days
  8. Solenoid Valve Opener Set (With 3 Adapters)
    TASCO Solenoid Valve Opener Set (With 3 Adapters)
    Rating:
    100%
    from S$67.99
    Min. 2 days
  9. Piercing Pliers Refrigerant Recovery Plier
    TASCO Piercing Pliers Refrigerant Recovery Plier
    You can create a service port with a single touch for devices that do not have a service port, such as refrigerators and air conditioners for windows. Since the back of the needle is also perforated, the amount of distribution is large and the collection time can be shortened.
    Connection port diameter  1/4 flare male with ball valve  Applicable copper pipe diameter  For 1/4 (6.35mm)-3/8 (9.52mm) 
    Rating:
    80%
    from S$159.90
    Min. 2 days
  10. CFC recovery tool
    BBK Technologies CFC recovery tool
    No adjustment due to tube size is required. Please use it for refrigerant recovery work from systems that do not have a closed service port such as household refrigerators and showcases.
    Mass (g)  255  Suitable Tube Outer Diameter  1/4~1/2  Compatible Piping  Until 1/2 0.D. 
    Rating:
    90%
    from S$139.90
    Min. 2 days
  11. Filter dryer 032F
    ASADA Filter dryer 032F
    Protects the recovery device by removing oil, water, acid, impurities, chips, etc. from the recovery refrigerant. Simple regeneration of refrigerant
    Mass (g)  200 
    Rating:
    67%
    from S$48.99
    Min. 2 days
  12. Solenoid valve opener
    TASCO Solenoid valve opener
    from S$59.99
    Min. 2 days
  13. Belt heater
    TASCO Belt heater
    from S$36.99
    Min. 2 days
  14. Piercing tool spare blade
    TASCO Piercing tool spare blade
    For TA173B
    from S$16.99
    Min. 2 days
  15. Dryer (flare type) 3/8 ”
    TASCO Dryer (flare type) 3/8 ”
    For removing water, acid, and solid foreign matter.
    Specification  UL, CSA certified products  Temperature Range (℃)  -45~65  Maximum Operating Pressure (MPa)  4.68  Outer Diameter (Φmm)  67  Dimension (inch)  3/8  Corresponding refrigerant type  R22、R134a、R404A、R407C、R410A、R507A 
    from S$29.99
    Min. 2 days
  16. Dryer (flare type) 1/4 ”
    TASCO Dryer (flare type) 1/4 ”
    For removing water, acid, and solid foreign matter.
    Specification  UL, CSA certified products  Temperature Range (℃)  -45~65  Maximum Operating Pressure (MPa)  4.68  Outer Diameter (Φmm)  67  Dimension (inch)  1/4  Corresponding refrigerant type  R22、R134a、R404A、R407C、R410A、R507A 
    from S$29.99
    Min. 2 days
  17. Piercing Tool Refrigerant Recovery Plier
    TASCO Piercing Tool Refrigerant Recovery Plier
    A service port can be created with a single touch on devices that do not have a service port, such as hand-clamp refrigerators.
    Connection port diameter  1/4 flare male  Applicable copper pipe diameter  1/4 
    from S$76.99
    Min. 2 days
  18. Filter dryer 032
    ASADA Filter dryer 032
    Protects the recovery device by removing oil, water, acid, impurities, chips, etc. from the recovery refrigerant. Simple regeneration of refrigerant
    Suitable Model  TC 
    Rating:
    60%
    from S$38.99
    Min. 2 days
  19. Silicone sealant
    TASCO Silicone sealant
    from S$26.99
    Min. 2 days
  20. Recovery header (auto ball valve type)
    TASCO Recovery header (auto ball valve type)
    With a ball valve, it is convenient when collecting 2 to 6 units.
    Connection port diameter  1/4 flare  Number of branches  6 (with ball valve) 
    from S$269.90
    Min. 2 days
  21. Filter dryer 162
    ASADA Filter dryer 162
    Protects the recovery device by removing oil, water, acid, impurities, and chips from the recovery refrigerant. For simple regeneration of refrigerant.
    Suitable Model  Front cleaner  Capacity  (Desiccant) 262cm 3  Thread Diameter (inch)  IN: 1/4 flare male OUT: 1/4 flare male 
    from S$69.99
    Min. 2 days
  22. Belt heater
    ASADA Belt heater
    The built-in thermostat keeps the surface temperature constant. For promoting gasification of liquid chlorofluorocarbons in cylinders.
    Power Input (V)  100(50/60Hz) 
    from S$879.90
    Min. 2 days
  23. PT-109 gasket
    BBK Technologies PT-109 gasket
    Mass (g) 
    from S$14.99
    Min. 2 days
  24. Oil Separator
    ASADA Oil Separator
    A heat exchange type oil separator that uses the heat of the high-temperature refrigerant on the discharge side of the recovery device. Convenient to operate with valves on all ports. The hook that hooks on the cylinder is a double hook for great stability. An essential item when reusing collecte... Read More
    Capacity  Inner volume: 1400cc  Thread Diameter (inch)  Flare 1/4 male 
    from S$299.90
    Min. 2 days
  25. filter
    ASADA filter
    Protects the recovery device by removing impurities and chips from the recovery refrigerant.
    Thread Diameter (inch)  IN: 1/4 flare male OUT: 1/4 flare female 
    from S$55.99
    Min. 2 days
  26. Heat pump dryer 3 / 8FL
    TASCO Heat pump dryer 3 / 8FL
    Effectively removes moisture, acid, and solid foreign matter.
    Temperature Range (℃)  -45~65  Maximum Operating Pressure (MPa)  4.68  Dimension (inch)  3/8  Corresponding refrigerant type  R22、R134a、R404A、R407C、R410A、R507A 
    from S$109.90
    Min. 2 days
  27. [R12 / R22 / R407C] Sight glass for service
    ESCO [R12 / R22 / R407C] Sight glass for service
    from S$49.99
    Min. 2 days
  28. Dry core (1/2)
    TASCO Dry core (1/2)
    Removes dust and water in the refrigerant.
    Specification  UL, CSA certified products  Maximum Operating Pressure (MPa)  4.5  Withstand Pressure (MPa)  13  Fluid Temperature (℃)  -45~80  Dimension (inch)  1/2 
    Rating:
    100%
    from S$46.99
    Min. 2 days
  29. Replacement packing for TA173B
    TASCO Replacement packing for TA173B
    Suitable for  TA173B 
    from S$4.99
    Min. 2 days
  30. Filter dryer 082
    ASADA Filter dryer 082
    Protects the recovery device by removing oil, water, acid, impurities, and chips from the recovery refrigerant. For simple regeneration of refrigerant.
    Suitable Model  Playback unit  Color  Blue  Capacity  (Drying agent) 131cm 3  Thread Diameter (inch)  IN: 1/4 flare male OUT: 1/4 flare male 
    from S$69.99
    Min. 5 days
  31. Refrigerant gas recovery machine
    ESCO Refrigerant gas recovery machine
    A compact and lightweight model that can recover 120g per minute. Ideal for room air conditioners that cannot be pumped down.
    Power Supply  100V 50/60Hz 5A  Rated Output  1/3HP  Collection method  Compressor method 
    from S$1,499.00
    Min. 2 days
  32. Spare blade for PT-109 (with fitting)
    BBK Technologies Spare blade for PT-109 (with fitting)
    Suitable for  PT-109  Mass (g)  40 
    from S$33.99
    Min. 3 days
  33. Sight glass (with brazing) 3/8 ”
    TASCO Sight glass (with brazing) 3/8 ”
    Highly sensitive, accurate and clear moisture detection. The moisture indicator is large and easy to see.
    Specification  With moisture indicator  Temperature Range (℃)  -30~110  Maximum Operating Pressure (MPa)  4.5  Dimension (inch)  With 3/8 brazing 
    from S$59.99
    Min. 2 days
  34. Oilless fluorocarbon recovery machine
    BBK Technologies Oilless fluorocarbon recovery machine
    ● Freon recovery and destruction method compliant product ● New refrigerant / conventional refrigerant compatible ● R32 refrigerant compatible ● Self-clearing function ● Large fan ● Noise level 80 dB or less ● With shoulder strap ● 4-pin type float sensor method (see image) ● Conformity self-cert... Read More
    Operating Temperature Range (℃)  0~40  Power Input (V)  AC100(50/60Hz)  Power Consumption (W)  640  Recovery Capacity (g/min)  (Gas) 200  Vacuum reach  -0.09Mpa  compressor  750W (1H.P.) cylinder oilless  Stop pressure (MPa [kgf / cm 2 ])  -0.004Mpa (with auto-off function) 
    Rating:
    100%
    from S$2,299.00
    Min. 5 days
  35. Oil Separator with Heat Exchange Function
    TASCO Oil Separator with Heat Exchange Function
    It separates the chiller oil that is recovered at the same time as the refrigerant is recovered, and blocks the inflow to the recovery cylinder.
    Specification  Inner volume / 1400cc  Connection port diameter  1/4 flare x 4 
    from S$299.90
    Min. 2 days
  36. Dryer (with brazing) 3/8 ”
    TASCO Dryer (with brazing) 3/8 ”
    For removing water, acid, and solid foreign matter.
    Specification  UL, CSA certified products  Temperature Range (℃)  -45~65  Maximum Operating Pressure (MPa)  4.68  Outer Diameter (Φmm)  67  Dimension (inch)  3/8  Corresponding refrigerant type  R22、R134a、R404A、R407C、R410A、R507A 
    from S$29.99
    Min. 6 days
  37. Capillary copper dryer Moricula Sieves 15g
    TASCO Capillary copper dryer Moricula Sieves 15g
    The purpose is to remove water from the refrigerant circuit. Contains desiccant Molicula Sieves.
    Specification  Molycula 15g  Size  1/4×Φ3  Withstand voltage test pressure (MPa)  Airtight test pressure (MPa) 
    from S$21.99
    Min. 6 days
  38. Sight glass for manifold
    ESCO Sight glass for manifold
    The large viewing window allows you to see the flow well.
    from S$39.99
    Min. 3 days
  39. With header valve
    ASADA With header valve
    Work time is shortened and efficiency is improved by collecting multiple units at the same time. Since it has a valve, the hose can be attached and detached during collection.
    Thread Diameter (inch)  Flare 1/4 male 
    from S$389.90
    Min. 4 days
  40. Copper dryer (with low) 1/4 × 110
    TASCO Copper dryer (with low) 1/4 × 110
    The purpose is to remove water from the refrigerant circuit. Contains desiccant Molicula Sieves.
    Dimension (inch)  1/4  Withstand voltage test pressure (MPa)  Airtight test pressure (MPa) 
    from S$21.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 254

Set Ascending Direction