All Category

Refrigerant Recovery Machines

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 47

Set Ascending Direction
  1. Oilless fluorocarbon recovery machine
    BBK Technologies Oilless fluorocarbon recovery machine
    ● Freon recovery and destruction method compliant product ● New refrigerant / conventional refrigerant compatible ● R32 refrigerant compatible ● Self-clearing function ● Large fan ● Noise level 80 dB or less ● With shoulder strap ● 4-pin type float sensor method (see image) ● Conformity self-cert... Read More
    Power Consumption (W)  640  Mass (kg)  15.7  Trusco Part No.  423-4413  compressor  750W (1H.P.) cylinder oilless  Operating Temperature Range (℃)  0~40  Stop pressure (MPa [kgf / cm 2 ])  -0.004Mpa (with auto-off function)  Vacuum reach  -0.09Mpa  Dimensions, Width W x Depth D x Height H (mm)  250×400×355  Recovery Capacity (g/min)  (Gas) 200  Power Input (V)  AC100(50/60Hz) 
    Rating:
    100%
    from S$1,999.00
    Min. 5 days
  2. Oilless fluorocarbon recovery unit
    BBK Technologies Oilless fluorocarbon recovery unit
    ● Freon recovery and destruction method compliant product ● High-pressure gas / specific inert gas handling device ● Equipped with a through function (eco recovery function) that allows liquid fluorocarbon to flow directly into the device ● Touch panel power supply operation, digital pressure dis... Read More
    Vacuum reach  -0.09MPa  Trusco Part No.  120-8577  Width (mm)  380  Length (mm)  250  Mass (kg)  11  Power Cable (m)  Height (mm)  360  Power Input (V)  100  Compressor (kW)  0.75  Power Consumption, at 50/60Hz (W)  500/475  Operating current (A)  9.0A/7.5A(50/60Hz)・38A  Recovery Capacity (g/min)  Gas: 270  Operating Temperature Range (℃)  0~40 
    from S$2,499.00
    Min. 2 days
  3. Fluorocarbon simple regenerator
    ESCO Fluorocarbon simple regenerator
    When used in combination with a recovery machine, oil can be separated and recovered, pipes can be washed together, and simple recycling can be performed. Small type that is convenient to carry Oil can be separated and collected. Can be washed together. Circulation type Easy regeneration is possi... Read More
    Esco Part No.  EA100A  Dimensions, Width W x Height H x Depth D (mm)  200×560×270  Mass (kg)  8.8  Power Input (V)  100(50/60Hz)  Included Accessories  Connection hose (1/4 inch x 150 cm) x 2  Refrigerant  R12・R22・R134a・R410A・R407C・R404A  Suitable Model  EA100CA-400  Power Consumption (W)  150 
    from S$2,299.00
    Min. 4 days
  4. CFC recovery device
    ASADA CFC recovery device
    For collecting fluorocarbons when repairing or disposing of small air conditioners such as room air conditioners, car air conditioners, small package air conditioners, and vending machines.
    from S$2,199.00
    Min. 6 days
  5. Eco cycle RC200
    ASADA Eco cycle RC200
    The built-in heater + heat exchanger regenerates the refrigerant at a higher speed. A high-performance heat exchanger strongly separates refrigerating machine oil and refrigerant. (Simple distillation type) The filter also removes water and acid. High-purity regeneration and recovery is possible ... Read More
    Length (mm)  308  Trusco Part No.  761-2427  Power Input (V)  100  Height (mm)  450  Width (mm)  223  Corresponding refrigerant type  R134a、R12、R22、R500、R502、R507A 
    from S$1,999.00
    Min. 5 days
  6. Satoshi Musashi HFC, HCFC, CFC compatible high performance CFC recovery system
    FUSO Satoshi Musashi HFC, HCFC, CFC compatible high performance CFC recovery system
    A completely horizontal and symmetrical cylinder system realizes high-power, loss-free piston (compression) motion. Stable operation maximizes recovery speed. Visibility is greatly improved by installing a large Φ60mm gauge. The switching handle is a one-valve type, enabling easy operation withou... Read More
    Power Supply  (Motor) 375W (1 / 2HP) 100V 50 / 60HZ  Mass (kg)  13.4  Dimensions (D x W x H) (mm)  398×242×258  Volume (dB)  80 
    from S$3,299.00
    Min. 5 days
  7. Freon recovery device
    ROBINAIR Freon recovery device
    Powerful 1HP twin compressor with overwhelming recovery speed Double capacitor for stable operation even at low voltage
    from S$1,699.00
    Min. 6 days
  8. Computer charge with limiter function
    BBK Technologies Computer charge with limiter function
    With the limiter function (mass detection type overfill prevention function), Freon can be legally collected even in a collection container without a float sensor. Can weigh up to 50 kg (24 L collection container can be used). Uses a large display. With automatic filling function.
    Operating Temperature Range (℃)  -10~50  Measurement Range (kg)  0~50  Minimum Unit of Display  10g  Power Supply  2 9V alkaline batteries  Mounting Platform Dimensions (mm)  220×220  Mass (kg)  3.9  Battery Life (Continuous Use)  30  Dimension (mm)  340×400×100  Specification  Float safety code: AMP type  Included Accessories  Two conversion adapters for R410A 
    from S$1,299.00
    Min. 4 days
  9. CFC regeneration unit
    BBK Technologies CFC regeneration unit
    Built-in large dry filter. Removes acid, water and iron. Built-in high-performance oil separator. Separate the oil. Built-in self-clearing function supports regeneration of different refrigerants. No power supply required. Ideal for cleaning the inside of piping. Built-in two hoses with hole valves.
    Mass (kg)  6.8 
    from S$2,499.00
    Min. 4 days
  10. Small Freon recovery device
    ROBINAIR Small Freon recovery device
    An overwhelmingly compact and lightweight model that achieves a recovery rate of 120 g per minute. Ideal for room air conditioners that cannot be pumped down.
    from S$1,599.00
    Min. 6 days
  11. Manifold kit R32 / R410A
    ASADA Manifold kit R32 / R410A
    High-density digital continuous molding: Large and easy-to-read Φ80mm pressure compound meter. High pressure resistant 3-way ball valve: When charging Air purger (valve core) 5/16 "flare When checking operating pressure Aero purger (valve core) No hose connection required with 3 ports: Cylin... Read More
    Connector Diameter  5/16 "flare (UNF1 / 2-20 mountain) 
    Discontinued
  12. Manifold set R32 / R410
    ASADA Manifold set R32 / R410
    Low pressure compound meter (MPa)  -0.1~3.5  Gauge diameter (Φmm)  80  High Pressure Gauge (MPa)  0~5.5 
    Discontinued
  13. Eco Saver mini
    ASADA Eco Saver mini
    Ultra-lightweight, compact and space-saving design. An integrated type that can incorporate a 1L cylinder. CFC recovery and destruction method compliant product. Gas recovery 70g / min
    Dimensions (Length L x Width W x Height H) (mm)  240×350×360  Power Input (V)  100(50/60Hz)  Mass (kg)  11.0  Trusco Part No.  324-9921  Noise Level (dB)  68  Operating Temperature Range (℃)  0~40  compressor  250W (1 / 3HP) oilless type 
    Rating:
    100%
    Discontinued
  14. Car air conditioner kit recover XLT-C
    ASADA Car air conditioner kit recover XLT-C
    Freon recovery basic kit from car air conditioner, which is set with low pressure quick joint (for R134a low pressure) and hose with valve (for R12) in the best-selling model "Recover XLT" of the recovery device.
    Power Supply  100V(50/60Hz)  compressor  375W oilless type  Ultimate Vacuum  -0.044MPa(-330mmHg)  Operating Temperature Range (℃)  0~40 
    Discontinued
  15. Refrigerant recovery machine Fluoromizer 100V
    TASCO Refrigerant recovery machine Fluoromizer 100V
    High-end model with full high-power and high-speed functions !! Back up work with various functions Equipped with operation monitor LED ・ ・ ・ LED color "blue lighting (operation)" "red lighting (stop)" "blue blinking (work completed)" "red blinking (abnormal)... Read More
    Operating Temperature Range (℃)  0~39  Power Input (V)  100(50/60Hz)  compressor  800W (1HP) oil-less  Noise Level (dB)  68 
    Discontinued
  16. CFC recovery machine
    Imperial CFC recovery machine
    Compatible with new refrigerants and conventional refrigerants. High power 1 horsepower. Self-clearing function, built-in large fan.
    Operating Temperature Range (℃)  0~39  compressor  1HP(850W)  Mass (kg)  17.5  Vacuum reach  -0.05MPa (-380mmHg) at automatic stop  AC Power Input (V)  100(50/60Hz)  Dimensions, Width W x Depth D x Height H (mm)  520×250×350 
    Discontinued
  17. Asada Eco Saver TC
    ASADA Asada Eco Saver TC
    Mass (kg)  13.5  Trusco Part No.  344-4074 
    Discontinued
  18. Front Kaishuuki RVC-22
    Yamada Corp. Front Kaishuuki RVC-22
    Trusco Part No.  853-6063 
    Discontinued
  19. Refrigerant recovery unit Stinger
    TASCO Refrigerant recovery unit Stinger
    Power Supply  100V 50/60Hz 400W  Mass (kg)  11.5  Recovery Capacity (g/min)  120g (R22 gas recovery)  Outer Dimensions (mm)  300(H)×260(W)×430(D) 
    Discontinued
  20. Car air conditioner collection set
    TASCO Car air conditioner collection set
    Discontinued
  21. Refrigerant gas recovery machine
    ESCO Refrigerant gas recovery machine
    Esco Part No.  EA100CF-1 
    Discontinued
  22. Cheetsk Mate
    ASADA Cheetsk Mate
    You can easily measure the degree of oil contamination, the water content of the refrigerant, and the acid content in ppm. Quickly determine the system status by oil / refrigerant analysis. For determining whether the recovered refrigerant can be reused. For analysis of water and acid in the syst... Read More
    Discontinued
  23. CFC recovery equipment
    TASCO CFC recovery equipment
    Back up your work with a variety of functions Push-pull liquid recovery function, cleaning function Inhalation and discharge ports, one for each, making it easy to connect devices. In addition, anyone can use it with confidence because it is clearly stated so that the work status can be seen at a... Read More
    Mass (kg)  12.6  Operating Temperature Range (℃)  0~39  compressor  600W (4 / 5HP) oilless  Body dimensions (H x W x D) (mm)  300×250×450  Noise Level (dB)  68  Power Input (V)  100(50/60Hz)  Vacuum level  About 0.04MPa (-430mmHg) 
    Discontinued
  24. Manifold set R134A152
    ASADA Manifold set R134A152
    Manifold set for R134a service !! A quick joint required for collecting and filling fluorocarbons from a car air conditioner and a different diameter adapter for connecting service cans are set in the manifold. Excellent airtightness with double O-ring valve and high quality nylon packing. Easy r... Read More
    Low pressure compound meter (MPa)  -0.1~1.7  High Pressure Gauge (MPa)  0~3.5 
    Discontinued
  25. Fluorocarbon recovery machine
    BBK Technologies Fluorocarbon recovery machine
    High density polyethylene casing. It has a self-clearing function that sends the residual gas in the recovery machine to the recovery container after the fluorocarbon recovery work.
    Dimensions, Width W x Depth D x Height H (mm)  520×250×350  compressor  850W(1H.P.)  Power Consumption (W)  850  Recovery Capacity (g/min)  (Gas) 250  Mass (kg)  17.5  Trusco Part No.  248-3602  Operating Temperature Range (℃)  0~39 
    Discontinued
  26. Manifold set 2-can type
    ASADA Manifold set 2-can type
    Up to 2 service cans can be connected !! The manifold is equipped with a quick joint required for collecting and filling fluorocarbons from car air conditioners, a service can valve, a 2-can multi-joint, and a different diameter adapter for connecting service cans. A set that allows you to connec... Read More
    Low pressure compound meter (MPa)  -0.1~2.4  High Pressure Gauge (MPa)  -0.1~3.5 
    Discontinued
  27. CFC recovery unit recover XLT
    ASADA CFC recovery unit recover XLT
    For collecting fluorocarbons when repairing or disposing of household / large commercial refrigerators, room air conditioners, packaged air conditioners, car air conditioners, etc. Can be used for all collection work with easy operation. Easy operation with 1 valve Airflow system SPR mechanism (i... Read More
    Power Supply  100V(50/60Hz)  Ultimate Vacuum  -0.044MPa(-330mmHg)  Operating Temperature Range (℃)  0~40  Mass (kg)  15  compressor  375W oilless type 
    Discontinued
  28. Recover XLT
    ASADA Recover XLT
    Trusco Part No.  299-4879  Mass (kg)  15 
    Discontinued
  29. Eco Saver mini
    ASADA Eco Saver mini
    Super lightweight 9.3kg. With a shoulder belt, it is easy to go up and down ladders and stairs and move to the site. Space-saving design that makes it easy to work in high places and narrow places such as rooftops and balconies. An integrated design that allows a 1L cylinder to be built into the ... Read More
    Mass (kg)  9.3  compressor  250W oilless type  Operating Temperature Range (℃)  0~40  Dimensions (Length L x Width W x Height H) (mm)  240×350×360  Trusco Part No.  333-9050  Power Input (V)  100(50/60Hz)  Noise Level (dB)  68 
    Discontinued
  30. Cooling unit
    ASADA Cooling unit
    A cooling aid for the recovered refrigerant. The recovered refrigerant temperature is reduced by about 5 to 10 ° C. When used in combination with a recovery device, it improves the efficiency of recovery work for large amounts of high-pressure refrigerant and R410A in the summer. A must-have item... Read More
    Power Input (V)  100(50/60Hz)  Power Consumption (W)  25  Connection port diameter  1/4 inch flare  Dimensions (Length L x Width W x Height H) (mm)  290×150×346  Included Accessories  1 spare outlet  Mass (kg) 
    Discontinued
  31. Refrigerant recovery device Twin Thunder 220
    TASCO Refrigerant recovery device Twin Thunder 220
    Power Supply  100V、50/60Hz  Mass (kg)  16.0  Dimensions (H x W x D) (mm)  360×430×260  compressor  750W (1HP) twin oilless  Operating Temperature Range (℃)  0~39 
    Discontinued
  32. Ecocycle Aurora 2
    ASADA Ecocycle Aurora 2
    Adopting the world's first charge separation technology, the refrigerant is regenerated as if it were new. Since the liquid refrigerant is directly sucked and filled in the cylinder in liquid form, it is possible to minimize the change in composition in mixed refrigerants such as R410A. With ... Read More
    Trusco Part No.  829-1494  2018 Trusco page  4 1511 
    Discontinued
  33. Recover XLT-C Kaisei Saisei
    ASADA Recover XLT-C Kaisei Saisei
    Car air conditioner collection set that can be collected and regenerated. The recovered R12 and R134a are recovered while being regenerated, so this kit is ideal for reusing recovered fluorocarbons. Recovery, regeneration, filling
    Ultimate Vacuum  -0.044MPa(-330mmHg)  Power Supply  100V(50/60Hz)  Operating Temperature Range (℃)  0~40  compressor  375W oilless type 
    Discontinued
  34. Refrigerant recovery device
    TASCO Refrigerant recovery device
    A magnum-class twin high-power compressor and a super-large condenser are installed in a compact and lightweight body! Back up your work with various functions. Easy connection, easy operation, ultra-fast push-pull, large condenser, large and easy-to-read gauge.
    Operating Temperature Range (℃)  0~39  Main Unit Dimensions, Width W x Depth D x Height H (mm)  245×455×330  compressor  375W (1 / 2HP) twin oil-less  Mass (kg)  13  Power Input (V)  100(50/60Hz)  Noise Level (dB)  65  Vacuum level  About 0.06MPa (-300mmHg) 
    Discontinued
  35. Eco Saver V200eco
    ASADA Eco Saver V200eco
    Equipped with 1HP twin compressor. The newly designed 1HP twin compressor achieves the No. 1 recovery speed in its class. Stable cooling with a large air volume gear type cooling fan + fan with clutch. With a large air volume and cooling mechanism, the air volume is 1.7 times that of the conventi... Read More
    Mass (kg)  16.3  Power Input (V)  100(50/60Hz)  compressor  750W, oilless twin cylinder  Ultimate vacuum (MPa)  (Highest) -0.09  Operating Temperature Range (℃)  0~40  Stop pressure (MPa [kgf / cm 2 ])  -0.035 (with ON / OFF function)  Dimensions (Length L x Width W x Height H) (mm)  440×265×360 
    Discontinued
  36. Air conditioner kit
    ASADA Air conditioner kit
    High Pressure Gauge (MPa)  0~5.5  Gauge diameter (Φmm)  Φ80  Low pressure compound meter (MPa)  -0.1~3.5 
    Discontinued
  37. Fluorocarbon recovery machine
    BBK Technologies Fluorocarbon recovery machine
    High density polyethylene casing. It has a self-clearing function that sends the residual gas in the recovery machine to the recovery container after the fluorocarbon recovery work.
    Dimensions, Width W x Depth D x Height H (mm)  370×200×305  Operating Temperature Range (℃)  0~39  Recovery Capacity (g/min)  (Gas) 100  Mass (kg)  9.1  Trusco Part No.  248-3581  Power Consumption (W)  250  compressor  250W(1/3H.P.) 
    Discontinued
  38. Refrigerant recovery device Fluoromizer 200V
    TASCO Refrigerant recovery device Fluoromizer 200V
    High-end model with full high-power and high-speed functions !! Back up work with various functions Equipped with operation monitor LED ・ ・ ・ LED color "blue lighting (operation)" "red lighting (stop)" "blue blinking (work completed)" "red blinking (abnormal)... Read More
    Operating Temperature Range (℃)  0~39  Power Input (V)  200(50/60Hz)  Noise Level (dB)  68  compressor  800W (1HP) oil-less 
    Discontinued
  39. Refrigerant recovery machine Master Hawk
    TASCO Refrigerant recovery machine Master Hawk
    CFC recovery and destruction method compliant product. Equipped with a cylinder-type intake / discharge valve compressor, you can easily recover new high-pressure refrigerant and refrigerant under adverse conditions. It is a multifunctional type such as cleaning (remaining refrigerant treatment i... Read More
    compressor  400W (1 / 2HP) oilless  Power Input (V)  100 50/60Hz  Mass (kg)  16  Main Unit Dimensions, Width W x Depth D x Height H (mm)  254×432×305 
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 47

Set Ascending Direction