All Category

Oil Separators

View : Grid List
Filter

11 Item(s)

Set Ascending Direction
  1. 1/4 Heat Exchange Type Oil Separator
    ESCO 1/4 Heat Exchange Type Oil Separator
    from S$449.90
    Min. 3 days
  2. Oil Separator
    ASADA Oil Separator
    A heat exchange type oil separator that uses the heat of the high-temperature refrigerant on the discharge side of the recovery device. Convenient to operate with valves on all ports. The hook that hooks on the cylinder is a double hook for great stability. An essential item when reusing collecte... Read More
    Capacity  Inner volume: 1400cc  Thread Diameter (inch)  Flare 1/4 male 
    from S$299.90
    Min. 2 days
  3. Oil Separator with Heat Exchange Function
    TASCO Oil Separator with Heat Exchange Function
    It separates the chiller oil that is recovered at the same time as the refrigerant is recovered, and blocks the inflow to the recovery cylinder.
    Specification  Inner volume / 1400cc  Connection port diameter  1/4 flare x 4 
    from S$299.90
    Min. 2 days
  4. 1/4 "oil separator for refrigerant recovery machine
    ESCO 1/4 "oil separator for refrigerant recovery machine
    from S$229.90
    Min. 3 days
  5. Oil separator
    FUSO Oil separator
    The recovery chlorofluorocarbons that have cooled in the oil separator and the high-temperature and high-pressure chlorofluorocarbons from the discharge side of the recovery machine exchange heat, enabling smooth recovery work.
    Included Accessories  With oil drain (with valve)  Internal Capacity (L)  1.4  Connection port diameter  1/4 inch flare male x 4 
    from S$249.90
    Min. 6 days
  6. R134a Oil returner 70cc
    BBK Technologies R134a Oil returner 70cc
    When the residual gas is released or the oil accumulated due to evacuation is charged, it is automatically returned to the compressor.
    Suitable for  R134a  Mass (g)  340 
    from S$339.90
    Min. 6 days
  7. Trap separator replacement filter
    ASADA Trap separator replacement filter
    Specification  For 50 single air conditioners  Suitable for  Trap separator (Y38087) 
    Discontinued
  8. Oil separator
    BBK Technologies Oil separator
    It is a device that decomposes deteriorated oil mixed with liquid refrigerant and refrigerant mixed with deteriorated oil with high efficiency. The mechanism is such that deteriorated oil collects inside. It is recommended to drain the oil after the work is completed. When oil is not needed, oil ... Read More
    collection capacity (L)  6.5  Body Diameter (Φmm)  225 
    Discontinued
  9. Oil return
    BBK Technologies Oil return
    By vacuuming, etc., the accumulated oil is automatically returned to the compressor when charging with gas.
    Size  1/4 flare female x 1/4 flare male 
    Discontinued
  10. For oil retainer 60 R12
    ASADA For oil retainer 60 R12
    Discontinued
  11. For oil retainer 60 R134a
    ASADA For oil retainer 60 R134a
    Discontinued
View : Grid List
Filter

11 Item(s)

Set Ascending Direction