The inner diameter of the needle is large, and there is a hole in the back of the needle to increase the amount of distribution, so the collection time can be shortened.
For TA173C
You can create a service port with a single touch for devices that do not have a service port, such as refrigerators and air conditioners for windows. Since the back of the needle is also perforated, the amount of distribution is large and the collection time can be shortened.
Connection port diameter 1/4 flare male with ball valve Applicable copper pipe diameter For 1/4 (6.35mm)-3/8 (9.52mm)
No adjustment due to tube size is required.
Please use it for refrigerant recovery work from systems that do not have a closed service port such as household refrigerators and showcases.
Mass (g) 255 Suitable Tube Outer Diameter 1/4~1/2 Compatible Piping Until 1/2 0.D.
Work time is shortened and efficiency is improved by collecting multiple units at the same time. Since it has a valve, the hose can be attached and detached during collection.
It is used when collecting multiple small refrigerant air conditioners with a small amount of refrigerant. By collecting multiple units, the work time can be shortened.
Connection port diameter 1/4 flare Number of branches 6
Cleaning agent used is R225, Solve 55 (Please choose from TA903BA, BC, BD series)
For in-cycle cleaning of refrigerators, ice makers, small air conditioners, etc.
* Chisso is not filled.
By using an oil separator with a heat exchange function, the refrigerator oil that is recovered at the same time as the refrigerant is recovered is separated and prevented from flowing into the recovery cylinder. (Especially useful when reusing refrigerant.) Further, this oil separator utilizes t... Read More
Specification (Internal capacity) 1400cc Type Hook type Connection port diameter 1/4 flare x 4
It protects the recovery machine from the leak preventive agent (sealant) injected into the car air conditioner. It is possible to collect from 50 cars with one filter change.
Suitable for For R12, R134a Material Aluminum 6061 Breaking pressure (MPa) 9.0 (about 90 kg / cm 2 ) Recovery efficiency (%) 99.0~99.8