All Category

Nitrogen Leak Test

Other Related Pages

View : Grid List
Filter

38 Item(s)

Set Ascending Direction
  1. Gas leak detection UV light
    TASCO Gas leak detection UV light
    UV is applied to detect gas leaks in equipment in which fluorescent agents are injected during the refrigeration cycle.
    Dimension (Φmm)  (Sensor light) 10  Flexible part (mm)  310  Overall Length (mm)  430  Included Accessories  UV identification goggles × 1  Suitable Battery  LR44×3 
    from S$139.90
    Min. 2 days
  2. On socket
    TASCO On socket
    If the nitrogen bomb side is female, install it between the adjuster. Converted Buddhist container (female) to German (male).
    Rating:
    40%
    from S$39.99
    Min. 2 days
  3. Nitrogen Gas Regulator
    TASCO Nitrogen Gas Regulator
    Adjustable Range of Pressure (MPa [kgf/cm 2 ])  Max / 0.5 (5)  Type  For Chisso blow 
    from S$229.90
    Min. 2 days
  4. Replacement sensor
    TASCO Replacement sensor
    Compatible with various types of Freon gas. Uses a semiconductor sensor.
    Suitable for  TA430MB 
    Rating:
    100%
    from S$109.90
    Min. 2 days
  5. Open / close valve
    TASCO Open / close valve
    Type  For Chisso 
    from S$68.99
    Min. 2 days
  6. Chisso blow kit
    ASADA Chisso blow kit
    During brazing work, nitrogen is passed through the inside of the pipe to prevent the formation of oxide film (soot). Removal of mixed moisture and foreign matter during piping construction. Flushing of existing piping used when installing a cleaning-less air conditioner. For flushing after clean... Read More
    Trusco Part No.  829-1503  Primary Pressure (MPa)  0~25  Secondary pressure (MPa)  0~2.5 
    from S$499.90
    Min. 2 days
  7. TA430VA sensor
    TASCO TA430VA sensor
    Suitable for  TA430VA  Type  Replacement sensor 
    from S$129.90
    Min. 2 days
  8. Tapered nozzle for nitrogen blow
    FUSO Tapered nozzle for nitrogen blow
    Chisso blow is OK with this nozzle. Made of aluminum and lightweight, it has excellent workability. Applicable size 1/4 to 1-1 / 4 Total length 170mm Connection diameter 1/4 flare
    Overall Length (mm)  170  Connection Size (inch)  1/4F  Applicable pipe diameter (inch)  1/4~1-1/4 
    from S$67.99
    Min. 2 days
  9. Airtight test set (simple kit)
    ESCO Airtight test set (simple kit)
    Esco Part No.  EA301KA-2 
    Rating:
    20%
    from S$289.90
    Min. 6 days
  10. Replacement filter
    TASCO Replacement filter
    Suitable for  TA430MB  Specification  With tweezers 
    from S$44.99
    Min. 2 days
  11. 5m high pressure airtight hose
    ESCO 5m high pressure airtight hose
    Esco Part No.  EA301KD-5 
    from S$329.90
    Min. 6 days
  12. 1m Hose for high pressure airtightness inspection
    ESCO 1m Hose for high pressure airtightness inspection
    Esco Part No.  EA301KD-1 
    from S$129.90
    Min. 4 days
  13. 3m high pressure airtight hose
    ESCO 3m high pressure airtight hose
    Esco Part No.  EA301KD-3 
    from S$229.90
    Min. 6 days
  14. Airtight test simple kit
    FUSO Airtight test simple kit
    A simple kit that is easy to use and makes leak inspection familiar.
    from S$329.90
    Min. 5 days
  15. Chisso purge kit
    FUSO Chisso purge kit
    Oxidation inside the copper pipe can be suppressed by injecting N 2. Reduces oxidation due to brazing work. Ideal for use when storing copper pipes. Purging removes dust and dirt inside.
    from S$299.90
    Min. 5 days
  16. Airtight test kit
    FUSO Airtight test kit
    This is a great value kit that contains items that are indispensable for airtightness tests.
    from S$1,899.00
    Min. 5 days
  17. New refrigerant and conventional refrigerant combined with nitrogen gas regulator
    FUSO New refrigerant and conventional refrigerant combined with nitrogen gas regulator
    Compact, lightweight and safe design.
    Connection diameter  (Secondary side) M16 P1.5 male  Secondary pressure (MPa)  (Gauge) 0-16  Maximum Operating Pressure (MPa)  Primary Pressure (MPa)  (Gauge) 0 ~ 25 
    from S$1,099.00
    Min. 5 days
  18. High-pressure airtightness inspection valve
    ESCO High-pressure airtightness inspection valve
    Esco Part No.  EA301KC-1 
    from S$239.90
    Min. 6 days
  19. 10m high pressure airtight hose
    ESCO 10m high pressure airtight hose
    Esco Part No.  EA301KD-10 
    from S$589.90
    Min. 6 days
  20. Charge clamp
    ASADA Charge clamp
    It is possible to quickly attach a joint during an airtightness test. No need to flare for airtightness test. * Usage limit: Replace after using 30 to 50 times.
    Discontinued
  21. TA380D-1 Pressure Gauge Secondary Side 60Φ × 1.6Mpa
    TASCO TA380D-1 Pressure Gauge Secondary Side 60Φ × 1.6Mpa
    Suitable for  For TA380D-1 
    Discontinued
  22. TA380D-1 pressure gauge Primary side 60Φ × 25Mpa
    TASCO TA380D-1 pressure gauge Primary side 60Φ × 25Mpa
    Suitable for  For TA380D-1 
    Discontinued
  23. Fluorescent agent by refrigerating machine oil 3 mineral type for mineral oil
    ASADA Fluorescent agent by refrigerating machine oil 3 mineral type for mineral oil
    Trusco Part No.  852-1285 
    Discontinued
  24. Micro UV R134a Car Air Conditioner Kit
    ASADA Micro UV R134a Car Air Conditioner Kit
    Discontinued
  25. Fluorescent agent for refrigerating machine oil 2 injector type for AB oil
    ASADA Fluorescent agent for refrigerating machine oil 2 injector type for AB oil
    Trusco Part No.  852-1280 
    Discontinued
  26. Fluorescent agent for refrigerating machine oil AB oil 3 injector type
    ASADA Fluorescent agent for refrigerating machine oil AB oil 3 injector type
    Trusco Part No.  852-1281 
    Discontinued
  27. 75Φ gauge kit for pressure test
    TASCO 75Φ gauge kit for pressure test
    Dimension (mm)  (Pressure gauge) Φ75  Pressure gauge (MPa)  0~7  Hose Length (m)  Refrigerant Used  R410A、R404A、R407C、R507A、R22 
    Discontinued
  28. Fluorescent agent by refrigerating machine oil for mineral oil 2 injector type
    ASADA Fluorescent agent by refrigerating machine oil for mineral oil 2 injector type
    Trusco Part No.  852-1284 
    Discontinued
  29. Replacement sensor
    TASCO Replacement sensor
    Suitable for  TA430C 
    Discontinued
  30. Fluorescent agent for refrigerating machine oil 2 injector type for POE oil
    ASADA Fluorescent agent for refrigerating machine oil 2 injector type for POE oil
    Trusco Part No.  852-1288 
    Discontinued
View : Grid List
Filter

38 Item(s)

Set Ascending Direction