All Category

Cable Management & Protection

Cable storage / wiring refers to tools that prevent confusion at the site where multiple electronic devices are handled and are useful for organizing. The range of cable storage and wiring includes protectors that protect wiring at outdoor work sites and stickers that secure cables. By using the wagon mall, it will be easier for the cart to pass, and it will help prevent accidents. In addition, we also handle exposed boxes that connect cables to electronic devices such as measuring instruments and communication equipment.
View : Grid List
Filter

Items 1 - 40 of 5277

Set Ascending Direction
  1. Magali
    MASARU INDUSTRIES Magali
    It is used for right-angle connection between new F malls on a flat surface. Install it by covering it from the top of the lid of the molding.
    Shape  Bend 
    Rating:
    93%
    from S$1.09
    Min. 2 days
  2. Cable protector
    Daiken Kasei Kogyo Cable protector
    Made of shock-resistant special elastic resin, it firmly protects the wires and vinyl hoses inside. It has a structure that efficiently absorbs shock without jumping or rolling even if it receives a shock. In addition, the top surface is easy to put in and take out and is soft so as not to damage... Read More
    Material  Soft PVC (polyvinyl chloride) 
    Rating:
    97%
    from S$14.99
    Min. 2 days
  3. Cutting Wiring Duct (BDR)
    Ubon Cutting Wiring Duct (BDR)
    The cutting duct (BDR) is an edgeless type wiring duct in which the inner and outer surfaces of the wiring holes are chamfered. It is effective in protecting electric wires with a thin insulation coating such as communication lines. Since there is no notch in the upper part of the through hole, i... Read More
    Color  Gray  Material  Hard vinyl chloride 
    Rating:
    76%
    from S$11.99
    Min. 13 days
  4. 60x 60mmx1m wiring duct
    ESCO 60x 60mmx1m wiring duct
    Esco Part No.  EA947JL-66 
    from S$37.99
    Min. 4 days
  5. MK Duct Flange
    MASARU INDUSTRIES MK Duct Flange
    Used for cable outlets from ceilings and walls. Comes with a cutting guide line to match the construction near the wall (Nos. 1 to 6). It can be used as a U-shaped flange due to the cutting guideline.
    Material  ASA / vinyl chloride  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$44.99
    Min. 4 days
  6. MKD duct accessories for outdoor use
    MASARU INDUSTRIES MKD duct accessories for outdoor use
    Used for pulling out cables from the ceiling. Comes with double-sided tape (inside). Fit it from the top of the MK duct.
    Material  ASA  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$9.49
    Min. 4 days
  7. 80x 60mmx1m wiring duct
    ESCO 80x 60mmx1m wiring duct
    Esco Part No.  EA947JL-86 
    from S$38.99
    Min. 4 days
  8. Heat Shrink Tubing UL VW-1 Grade Small quantity pack
    Panduit Heat Shrink Tubing UL VW-1 Grade Small quantity pack
    Due to its low shrinkage temperature, it can also be used for heat sensitive wire products, reducing insulation, protection and identification time. The heat-shrinkable tube is packed in a small amount without waste. Insulation, protection and labeling of products that cannot withstand high shrin... Read More
    Operating Temperature Range (℃)  -55~135  Length (mm)  152  Shrinkage Factor (%)  50  Withstand Voltage (V)  600  Shrinkage Start Temperature (℃)  85  Mass (g)  93  Color  Black  Feature  Insulation 
    from S$29.99
    Min. 32 days
  9. MC Case D Connector
    MASARU INDUSTRIES MC Case D Connector
    It is used to connect the duct flex and the MK duct. After covering the bellows part, insert it into the MK duct.
    Material  ASA  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$8.29
    Min. 4 days
  10. E Mall 0 (Black)
    MIRAI INDUSTRY E Mall 0 (Black)
    *We cannot deliver products directly from the manufacturer to individual homes. *Please note that this includes cases where the building name cannot be distinguished from the exterior of the building.
    Standard  No. 0  Material  Plastic (AES)  Trusco Part No.  850-1358 
    from S$29.99
    Min. 4 days
  11. the mall
    ELECOM the mall
    It is a mall using eco-friendly materials. You can neatly store exposed cables. It is compatible with various cables and can be applied. The material is ABS and it has excellent strength. It is environmentally friendly and does not generate harmful substances such as dioxins when incinerated. The... Read More
    Specification  ABS material 
    from S$17.99
    Min. 3 days
  12. D-connector accessory for outdoor MC case
    MASARU INDUSTRIES D-connector accessory for outdoor MC case
    It is used to connect the duct flex and the MK duct. After covering the bellows part, insert it into the MK duct.
    Material  ASA  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$6.79
    Min. 4 days
  13. RS Pro open cable slot wiring duct, 2m, gray
    RS Pro RS Pro open cable slot wiring duct, 2m, gray
    from S$239.90
    Min. 6 days
  14. Cable gland, indoor / outdoor, with bellmouth
    IWASAKI ELECTRIC Cable gland, indoor / outdoor, with bellmouth
    * For explosion-proof
    Mass (kg)  0.62  Applicable conduit  28(PF1) 
    from S$159.90
    Min. 7 days
  15. RS Pro open cable slot wiring duct, 2m, gray
    RS Pro RS Pro open cable slot wiring duct, 2m, gray
    from S$179.90
    Min. 6 days
  16. 8mm wire clamp (made of stainless steel)
    ESCO 8mm wire clamp (made of stainless steel)
    Esco Part No.  EA638RA-8 
    from S$43.99
    Min. 4 days
  17. Corrugated Tubing
    MonotaRO Corrugated Tubing
    Slit processing makes it easy to store wires. For wiring arrangement. * Please refrain from using it for any other purpose.
    Operating Temperature Range (℃)  -30~+110  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Flame retardant polypropylene  Specification  Slit type 
    Rating:
    93%
    from S$3.99
    Min. 2 days
  18. Heat Shrink Tube
    MonotaRO Heat Shrink Tube
    You can insulate, protect, and reinforce electric wire terminals and electric wire connections. For insulation, protection, reinforcement, etc. of electric wire terminals and electric wire connections * Make sure that the work area is ventilated at the start of shrinkage processing. * Make sure t... Read More
    Continuous Use Temperature (℃)  -55~125  Shrinkage Completion Temperature (℃)  110  Ratio  2:1  Shrinkage Start Temperature (℃)  70  RoHS directive (corresponding to 10 substances)  Correspondence  Feature  Insulation  Material  Polyolefin resin 
    Rating:
    90%
    from S$0.85
    Min. 2 days
  19. Guardman II R Cable Ramp Protector
    MASARU INDUSTRIES Guardman II R Cable Ramp Protector
    Robust, safe and smart protective cover for floor protection. Because it is made of a special resin that is resistant to load and impact, it is extremely strong. The gently sloping flat type cover ensures smooth passage of the trolley and prevents stumbling. The capacity is 25% higher than the ge... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    90%
    from S$4.79
    Min. 2 days
  20. PVC protector
    MonotaRO PVC protector
    Helps protect floor wiring. For wiring protection. * Please do not use for any other purpose.
    Overall Length (mm)  1000  Material  PVC  Specification  Without tape 
    Rating:
    87%
    from S$5.89
    Min. 2 days
  21. Sumitube F (Z) (Shrink Tubing)
    Sumitomo Electric Industries Sumitube F (Z) (Shrink Tubing)
    UL224 standard product flame retardant (Chlorine-based flame retardant, specific brominated flame retardant (PBDE, PBB) not used) flexible Insulation and protection of electric wire terminals and electric wire connections, color identification of reinforcing electric wires, binding resistance, in... Read More
    Continuous Use Temperature (℃)  -55~105  Volume Resistivity (Ωcm)  1.0 × 10 14 or more  Ratio  2:1  Shrinkage Completion Temperature (℃)  90  Shrinking Temperature  90 ℃ or more  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Feature  Flame retardant, flexible, insulating  Structure  Further 
    Rating:
    95%
    from S$6.79
    Min. 2 days
  22. Grommet with film SG series
    TAKACHI ELECTRONICS ENCLOSURE Grommet with film SG series
    Hardness  55°±5°  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Synthetic rubber 
    Rating:
    92%
    from S$3.39
    Min. 2 days
  23. PVC Cable Cover with Tape
    MonotaRO PVC Cable Cover with Tape
    It comes with a tape so you can use it immediately. Ideal for wiring covers. * Please do not use for any other purpose.
    Overall Length (m)  Material  PVC 
    Rating:
    79%
    from S$2.09
    Min. 2 days
  24. Plamol (with tape)
    MIRAI INDUSTRY Plamol (with tape)
    Ideal for places where nails cannot be fixed. Adhesive tape is pre-attached to the bottom of the plastic molding, eliminating the need for tape application. *Please wipe off water, oil, dust, etc. on the adhesive surface with a dry cloth. *Please make sure that the tape surface does not get dust,... Read More
    Overall Length (m)  Material  Resin  Specification  With bottom tape 
    Rating:
    93%
    from S$3.79
    Min. 2 days
  25. Large Diameter Shrinkable Tube
    DENKA ELECTRON Large Diameter Shrinkable Tube
    The surface is glossy and can be used for many automobile parts, small appliances, household items, etc. The markings on the surface of the protective wire can be clearly seen.
    Material  Polyolefin 
    Rating:
    90%
    from S$8.99
    Min. 2 days
  26. Cable Tidy Spiral Wrap
    MonotaRO Cable Tidy Spiral Wrap
    It can be protected by wrapping it around an electric wire. Branching can also be set freely. The pitch is finer than the conventional product, making it easier to handle. For wiring bundles with many branches, wiring arrangement, etc. * Please do not use for any other purpose. * Do not use above... Read More
    Operating Temperature Range (℃)  -10~80  Material  Polyethylene 
    Rating:
    93%
    from S$3.39
    Min. 2 days
  27. Heat Shrink Tubing Packed Product
    MonotaRO Heat Shrink Tubing Packed Product
    You can insulate, protect, and reinforce electric wire terminals and electric wire connections. For insulation, protection, reinforcement, etc. of electric wire terminals and electric wire connections * Make sure that the work area is ventilated at the start of shrinkage processing. * Make sure t... Read More
    Continuous Use Temperature (℃)  -55~125  Length (m)  Set Contents  1 each for 7 sizes  Inner Diameter Before Shrinkage (Φmm)  1.5、2.5、3.0、4.5、6.5、10.7、12.7  Shrinkage Completion Temperature (℃)  110  Ratio  2:1  Shrinkage Start Temperature (℃)  70  Feature  Insulation 
    Rating:
    93%
    from S$9.49
    Min. 2 days
  28. M screw cable gland Low price type RM series
    TAKACHI ELECTRONICS ENCLOSURE M screw cable gland Low price type RM series
    *RM-8S-2.5, 8S-4 and 10S-6 do not come with nuts. * When installing, please make a screw hole on the other side and install it.
    Rating:
    93%
    from S$1.39
    Min. 2 days
  29. Shrink tube
    OHM ELECTRIC Shrink tube
    It shrinks due to the heat of a dryer, etc., and insulates and protects the connection part of electric wires. RoHS compliant / halogen-free / flame retardant
    Length (m)  Shrinkage Start Temperature (℃)  70  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polyolefin 
    Rating:
    88%
    from S$4.79
    Min. 2 days
  30. Insulating Rubber Bushing
    ELPA (Asahi Electric) Insulating Rubber Bushing
    It is used for insulation and protection when inserting electric wires into an embedded box.
    Rating:
    93%
    from S$3.79
    Min. 2 days
  31. New Fmall with tape
    MASARU INDUSTRIES New Fmall with tape
    With a convenient adhesive tape, construction is speedy. Uses a "magic sticker for walls" that boasts strong adhesiveness. Comes in a plastic bag that is convenient for moving and prevents stains and tape quality deterioration caused by carrying around the site. * The cable conditions i... Read More
    Standard Length (m)  RoHS directive (corresponding to 10 substances)  Correspondence  Type  No. 1  Material  Vinyl chloride 
    Rating:
    90%
    from S$3.79
    Min. 2 days
  32. Code sticker
    MonotaRO Code sticker
    Adhesive wiring fastener. For fixing wiring in narrow places or places where nails cannot be hit * Please use in the normal temperature range. Clean the adherend. Re-adhesive cannot be used. * Do not use for any other purpose.
    Thickness (mm)  About 0.5  Material  Galvanized steel sheet  Double-sided tape  Foam acrylic substrate 
    Rating:
    83%
    from S$11.99
    Min. 2 days
  33. Cap Connector
    OHM ELECTRIC Cap Connector
    Protective structure IP67 compliant Shut out water and dust with strong clamping force !! Clamps the electric wire firmly just by tightening it by hand. Uses the unique W seal structure and O-ring to prevent water and dust from entering. For protecting and holding the wire lead-out part of variou... Read More
    Rating:
    96%
    from S$3.49
    Min. 2 days
  34. New Fmall (vinyl chloride, for walls)
    MASARU INDUSTRIES New Fmall (vinyl chloride, for walls)
    Since the shape is a box type with a deep bottom, there is no need to temporarily fix the cable inside the main unit. Installation is easy with the one-touch attachment/detachment method. It can be easily installed with the double-sided adhesive tape "Magic Sticker" (sold separately).
    Length (m)  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Made of vinyl chloride 
    Rating:
    95%
    from S$1.99
    Min. 2 days
  35. Spiral tube
    TRUSCO Spiral tube
    Since it is a type that wraps around with a tube, the cable cord can be easily and neatly tidied up. For processing cable wiring around computers and switchboards.
    Length (m)  10  Material / Finish  Soft polyethylene 
    Rating:
    89%
    from S$9.49
    Min. 2 days
  36. Post-Installed Braided Tubing (Shape Memory Type)
    DENKA ELECTRON Post-Installed Braided Tubing (Shape Memory Type)
    Lightweight, supple and flexible, it fits well with the wire you are protecting. Airplane wiring, audio / lighting cables used in concerts and theaters, etc. * Products with a length of 10 m or more may have joints in the middle, but this is not a defective product.
    Color  Black 
    Rating:
    93%
    from S$11.99
    Min. 2 days
  37. Insulating steple
    Kawaguchi Insulating steple
    Electric wiring * Be sure to comply with the type of applicable wire.
    Dimension G (mm)  0.5 or more  Color  Gray 
    Rating:
    90%
    from S$3.79
    Min. 2 days
  38. Soft Test Tubing
    DENKA ELECTRON Soft Test Tubing
    Since it has a wide range of applicable panel thickness for each size, one item can cover a certain size. It is extremely soft and can be used for curved parts. No tedious glue is required. * W = outer diameter.
    Rating:
    80%
    from S$15.99
    Min. 2 days
  39. General-purpose Cable Clamp Capcon OA Series
    OHM ELECTRIC General-purpose Cable Clamp Capcon OA Series
    The main body uses flexible soft vinyl chloride. Prevents disconnection of the wire lead-out part. Cut according to the wire diameter to be used and use. For various applications such as electric wire outlets for various electrical wiring equipment (control panels, relay boxes, limit switches, mo... Read More
    Operating Temperature Range (℃)  -25~70  Color  Black 
    Rating:
    89%
    from S$2.99
    Min. 2 days
  40. Cable gland AVC-1 series
    AVC Cable gland AVC-1 series
    Simple manual tightening work that does not require a cutter knife, screwdriver, or tools. Eliminate the anxiety of finger damage without using a utility knife! Save time when comparing the inner diameter of the main body and the diameter of the wire! The cable range is wide, and one can handle a... Read More
    Operating Temperature Range (℃)  -40 to 105 (instantaneous / 160)  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Connection to Equipment  G (PF) screw  Mounting Screw  G (PF) screw 
    Rating:
    93%
    from S$3.39
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 5277

Set Ascending Direction