All Category

Snap Button Cable Sleeving

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 84

Set Ascending Direction
  1. PVC Button Tube
    MonotaRO PVC Button Tube
    Cable protection tube. Since it opens and closes with a hook, static electricity is less likely to occur. The color is a gray / black reversible type. Protection of wiring inside the panel, binding of various harnesses, etc. * Do not use for anything other than its intended purpose.
    Operating Temperature Range (℃)  -15~+85  Sheet Thickness (mm)  0.35  Feature  Antistatic  Color  Gray / Black (Reversible)  Material  PVC 
    Rating:
    81%
    from S$23.99
    Min. 2 days
  2. Noise Shield Tube Magic Tape Type
    JAPPY Noise Shield Tube Magic Tape Type
    Easy binding without tools. Ideal for noise suppression and bundling of electric wires and harnesses. Passed material combustion test for railway vehicles (vehicle material combustion test / slow combustion)
    Length (m)  Color  Black  Feature  Flame retardance 
    Rating:
    87%
    from S$129.90
    Min. 2 days
  3. MRX Tube with Hook and Loop Tape
    DENKA ELECTRON MRX Tube with Hook and Loop Tape
    It is a wiring protection tube with Velcro that opens and closes. No special tools are required. Since the base sheet is thinner than the conventional product, it fits well to the object and is easy to bend. This protective tube has a polyester cloth inside the sheet, which makes it resistant to ... Read More
    Operating Temperature Range (℃)  -20~85  Color  Black  Feature  Flexibility  Standard  UL94HB equivalent 
    Rating:
    78%
    from S$9.79
    Min. 2 days
  4. HB tube (reversible hook type)
    DENKA ELECTRON HB tube (reversible hook type)
    A protective tube that is used by wrapping the cable. Since the seams are opened and closed with hooks, static electricity is less likely to occur. The color is a gray / black reversible type, so please use it properly according to the application. When using it for a long distance, it is easy to... Read More
    Operating Temperature Range (℃)  -20~85  Sheet Thickness (mm)  0.35  Color  Gray / Black (Reversible)  Material  Polyester cloth containing vinyl sheet  Specification  RoHS compliant product 
    Rating:
    85%
    from S$9.79
    Min. 2 days
  5. Reversible hook tube (flame retardant type: HTN-R type)
    Shinohara Electric Reversible hook tube (flame retardant type: HTN-R type)
    Since the sheet color is different on the front and back (gray and black), you can use different colors depending on the application. In addition, it can be cut to any length and used, so there is no loss and it is economical. Since it is highly flexible, wiring changes and maintenance can be don... Read More
    Sheet Thickness (mm)  0.35  Vehicle test  13-46K approval  Standard Length (m)  25  RoHS directive (corresponding to 10 substances)  Correspondence  Feature  Flame retardant  Color  Gray / Black (Reversible) 
    from S$289.90
    Min. 2 days
  6. Marker tube
    Toho Denzai Marker tube
    Please use it for electrical insulation, protection, and marker tubes. Compliant with JIS-C2410
    Wall Thickness (mm)  0.5  Length Per Roll (m)  10  RoHS directive (corresponding to 10 substances)  Correspondence  Color  White 
    from S$4.79
    Min. 2 days
  7. Noise shield tube snap button type
    JAPPY Noise shield tube snap button type
    Easy binding without tools. Ideal for noise suppression and bundling of electric wires and harnesses. Passed material combustion test for railway vehicles (vehicle material combustion test / slow combustion)
    Length (m)  25  Color  Black  Feature  Flame retardance  Specification  Mating / Snap button 
    from S$539.90
    Min. 2 days
  8. Marker tube
    CTK Marker tube
    High-quality tube that is ideal for hot markers. The print is clearly finished. The PVC tube with excellent weather resistance. The tube is the best for wiring display!
    Length (m)  100  Color  White 
    Rating:
    100%
    from S$25.99
    Min. 2 days
  9. Hook tube reversible
    JAPPY Hook tube reversible
    Can be used as a retrofit harness. Can also be used as a decorative cover for several types of electric wires. Passed material combustion test for railway vehicles (standard UL94 VTM-0)
    Length (m)  25  Specification  Fitting / Snap button (Pitch 50mm)  Feature  Flame retardance  Color  Gray / black 
    from S$149.90
    Min. 2 days
  10. CTK Hotmaker Color foil Tape
    CTK CTK Hotmaker Color foil Tape
    Unleash 100% of the hot marker's ability. Tapes compatible with each work material are available. It is a printing tape that is hard to erase and enables clear printing.
    from S$28.99
    Min. 2 days
  11. Magic tube
    Kowa Kasei Magic tube
    It is a RoHS directive compliant product. It can be easily attached and detached without tools because it is fitted by magic. Easy to put on and take off, so wiring changes and inspections are easy. Passed the material combustion test for railway vehicles (vehicle material combustion test / flame... Read More
    Length (m)  25  Feature  Flame retardant 
    from S$229.90
    Min. 6 days
  12. Noise protection tube
    Kowa Kasei Noise protection tube
    It is a RoHS directive compliant product. A magic tube that uses aluminum foil with a high shielding effect as a measure against electromagnetic noise. It can be easily attached and detached without tools because it is fitted with Velcro. Passed the material combustion test for railway vehicles (... Read More
    Length (m)  Color  Black  Feature  Flame retardant 
    from S$109.90
    Min. 2 days
  13. Hook tube UBHTN-R series
    Ubon Hook tube UBHTN-R series
    Please use it for bundling wires across the door, protecting the wiring inside the panel, bundling various harnesses, protecting pipes, etc.
    Color  Black / gray 
    from S$58.99
    Min. 12 days
  14. Tube marker letter twin
    MAX Tube marker letter twin
    Ink Color  White  Length (m)  32 
    from S$18.99
    Min. 2 days
  15. Hook tube
    JAPPY Hook tube
    Can be used as a retrofit harness. Can also be used as a decorative cover for several types of electric wires. Passed material combustion test for railway vehicles (standard UL94 VTM-0)
    Length (m)  50  Specification  Fitting / Snap button (Pitch 50mm)  Feature  Flame retardance  Color  Gray 
    from S$289.90
    Min. 2 days
  16. Snap Button Tube KST Series
    Kowa Kasei Snap Button Tube KST Series
    It can be easily attached and detached without tools because it is fitted with a snap button. There are 9 sizes from 10Φ to 100Φ, and it is possible to cover the wiring perfectly. Easy to put on and take off, so wiring changes and inspections are easy. The flexible material fits any shape and cre... Read More
    Length (m)  25  Feature  Flame retardant  Color  Gray 
    from S$179.90
    Min. 5 days
  17. Button tube 25m
    Kameda Denki Button tube 25m
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$119.90
    Min. 6 days
  18. Hook button tube gray
    DENKA ELECTRON Hook button tube gray
    A protective tube that is used by wrapping the cable. Since the seams are opened and closed with hooks, static electricity is less likely to occur. Even when using a long distance, it is possible to easily branch from the middle. Since the hook pitch is wider than the conventional product, openin... Read More
    Operating Temperature Range (℃)  -15~85 
    from S$109.90
    Min. 5 days
  19. Wrapping tube
    Shinohara Electric Wrapping tube
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$499.90
    Min. 14 days
  20. Magic tube 70 × 25m
    Kowa Kasei Magic tube 70 × 25m
    Trusco Part No.  850-2197 
    from S$349.90
    Min. 6 days
  21. Reversible hook tube UBHTN series
    Ubon Reversible hook tube UBHTN series
    Please use it for bundling wires across the door, protecting the wiring inside the panel, bundling various harnesses, protecting pipes, etc.
    Color  Black / gray  Length (m)  25 
    from S$229.90
    Min. 5 days
  22. Magic tube
    Kowa Kasei Magic tube
    Trusco Part No.  850-2188 
    from S$459.90
    Min. 6 days
  23. Magic tube UBKMT-R series
    Ubon Magic tube UBKMT-R series
    The tube with Velcro makes it easy to bind without tools, and it can be attached and detached freely. The flexible material fits any shape and creates a smart look. There are many sizes, and it is possible to cover the wiring perfectly. Partial attachment / detachment is possible and wiring can b... Read More
    from S$63.99
    Min. 5 days
  24. Magic tube with shield UBKAT series
    Ubon Magic tube with shield UBKAT series
    A magic tube with aluminum foil that has a high shielding effect as a noise countermeasure. Since it is fitted with Velcro, it can be easily bundled without tools and can be freely attached and detached. There are 7 sizes from 20Φ to 100Φ, and the coating that is perfect for wiring is possible. T... Read More
    Width C (mm)  16  Feature  flexible 
    from S$189.90
    Min. 5 days
  25. Fastener tube
    Shinohara Electric Fastener tube
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$349.90
    Min. 14 days
  26. Zipper Tube
    Zippertubing Japan Zipper Tube
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$299.90
    Min. 10 days
  27. Copper foil shield tube  Rail type
    TRUSCO Copper foil shield tube Rail type
    Rail type copper foil shield tube. By using a special copper sheet, it is more resistant to unwanted radiation than before, and the shielding effect has been greatly improved. Achieves improved electromagnetic wave shielding effect compared to aluminum shield tube. The electrical resistance value... Read More
    Length (m)  Color  Black 
    from S$229.90
    Min. 3 days
  28. Copper Foil Shield Tube Hook & Loop Fastener Type
    TRUSCO Copper Foil Shield Tube Hook & Loop Fastener Type
    By using a special copper sheet, it is more resistant to unwanted radiation than before, and the shielding effect has been greatly improved. Achieves improved electromagnetic wave shielding effect compared to aluminum shield tube. The electrical resistance value is 0.04Ω / cm, which is about half... Read More
    Length (m)  Color  Black 
    from S$189.90
    Min. 3 days
  29. Shiled Tubing Zipper Type ZTZX(4)
    Zippertubing Japan Shiled Tubing Zipper Type ZTZX(4)
    Length (m)  25  Operating Temperature (℃)  Application : -15 to 105  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Specification  ZTZX (2) Improved shielding 
    from S$949.90
    Min. 10 days
  30. Noise Protection Cable Sleeve Hook and Loop Fastener
    MonotaRO Noise Protection Cable Sleeve Hook and Loop Fastener
    A shield tube using aluminum foil (10μ) manufactured by a leading domestic manufacturer. Since it uses a hook-and-loop fastener, it can be easily attached and detached. For noise suppression * Do not use for any other purpose.
    Operating Temperature Range (℃)  -15~+70  Length (m)  Color  Black  Feature  Flame retardant 
    from S$66.99
    Min. 2 days
  31. Hook tube flame retardant mesh type
    Shinohara Electric Hook tube flame retardant mesh type
    RoHS directive (corresponding to 10 substances)  Correspondence  Feature  Flame retardant 
    from S$399.90
    Min. 14 days
  32. Hook tube anti-electromagnetic wave type with ground wire
    Shinohara Electric Hook tube anti-electromagnetic wave type with ground wire
    RoHS directive (corresponding to 10 substances)  Correspondence  Feature  Electromagnetic wave prevention 
    from S$949.90
    Min. 14 days
  33. Magic tube
    Kowa Kasei Magic tube
    It can be easily attached and detached without tools because it is fitted with a hook-and-loop fastener. There are 8 sizes from 15Φ to 100Φ, and it is possible to cover the wiring perfectly. Easy to put on and take off, so wiring changes and inspections are easy. The flexible material fits any sh... Read More
    Operating Temperature (℃)  -15~70  Standard Length (m)  25  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Reversible type (black & gray) 
    from S$67.99
    Min. 17 days
  34. Noise protection tube magic type
    Kowa Kasei Noise protection tube magic type
    from S$639.90
    Min. 5 days
  35. Bundling protection tube + zipper type + ZTZ-63B
    Zippertubing Japan Bundling protection tube + zipper type + ZTZ-63B
    Length (m)  50  Operating Temperature (℃)  Application : -15 to 105  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$679.90
    Min. 10 days
  36. Tube with Hook
    Zippertubing Japan Tube with Hook
    Length (m)  25  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$299.90
    Min. 10 days
  37. Noise protection tube slide lock type
    Kowa Kasei Noise protection tube slide lock type
    A slide lock tube that uses aluminum foil (10μ), which has a high shielding effect, as a noise countermeasure. The flexible material fits any shape and creates a smart look. The mating part is highly airtight and has a structure that makes it difficult for dust from the outside to attract.
    from S$639.90
    Min. 6 days
  38. Cohesion protection tube + magic type + MTK
    Zippertubing Japan Cohesion protection tube + magic type + MTK
    Sheet Thickness (mm)  0.36  Length (m)  50  Operating Temperature (℃)  Applicable / Seat part: -15 to 150  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Gray / white 
    from S$1,499.00
    Min. 10 days
  39. Snap Buttom Tube KST Series Reversible Type
    Kowa Kasei Snap Buttom Tube KST Series Reversible Type
    It can be easily attached and detached without tools because it is fitted with a snap button. There are 9 sizes from 10Φ to 100Φ, and it is possible to cover the wiring perfectly. Easy to put on and take off, so wiring changes and inspections are easy. The flexible material fits any shape and cre... Read More
    Length (m)  25  Color  Black Grey  Feature  Flame retardant 
    from S$189.90
    Min. 5 days
  40. Noise shield
    Panduit Noise shield
    You can separate the cable that is the source of noise and the cable that is susceptible to noise. Since the influence of noise is suppressed, cables can be routed closely and the space inside the switchboard can be reduced. The shielding effect can reduce noise by up to 20 dB. Enables 90% noise ... Read More
    Length (mm)  910  Color  Black  Material  Steel 
    from S$799.90
    Min. 18 days
View : Grid List
Filter

Items 1 - 40 of 84

Set Ascending Direction