All Category

Cable Spiral Wraps

View : Grid List
Filter

Items 1 - 40 of 134

Set Ascending Direction
  1. Cable Tidy Spiral Wrap
    MonotaRO Cable Tidy Spiral Wrap
    It can be protected by wrapping it around an electric wire. Branching can also be set freely. The pitch is finer than the conventional product, making it easier to handle. For wiring bundles with many branches, wiring arrangement, etc. * Please do not use for any other purpose. * Do not use above... Read More
    Material  Polyethylene  Operating Temperature Range (℃)  -10~80 
    Rating:
    92%
    from S$3.39
    Min. 2 days
  2. Spiral tube
    TRUSCO Spiral tube
    Since it is a type that wraps around with a tube, the cable cord can be easily and neatly tidied up. For processing cable wiring around computers and switchboards.
    Material / Finish  Soft polyethylene 
    Rating:
    89%
    from S$9.49
    Min. 2 days
  3. Spiral tube (flexible type)
    JAPPY Spiral tube (flexible type)
    It is beautiful for protecting curved parts of bundled wires, door crossovers, inter-board crossovers, etc., and can be installed quickly with low man-hours. The wire can be taken out from any position. It can be easily installed and removed and can be used many times. Black is weather resistant.
    Specification  RoHS compliant  Material  Polyethylene  Feature  Weatherability 
    Rating:
    91%
    from S$39.99
    Min. 2 days
  4. Spiral tube
    HellermannTyton Spiral tube
    Spiral tubes can protect and bind wire wear at the same time. The tightening force of the spiral tube utilizes the elasticity of plastic. The lead wire and branch can be freely connected, making it ideal for mounting the curved part of a bundled wire. It can be removed and reused, making it conve... Read More
    Material  Polyethylene  Operating Temperature Range (℃)  -40~+85 
    Rating:
    55%
    from S$44.99
    Min. 2 days
  5. Spiral tube
    JEFCOM (DENSAN) Spiral tube
    You can easily bundle the cables by simply wrapping them around. Since it binds and protects electric wires at the same time, it is ideal for crossovers and curved bundles. It can be removed and branched freely from anywhere, speeding up work such as changing wiring. It can be protected by tighte... Read More
    Material  Polyethylene  Feature  Elasticity 
    Rating:
    60%
    from S$6.99
    Min. 2 days
  6. Spiral Tube
    TRUSCO Spiral Tube
    Wiring can be visually separated and identified by color. Cables and cords can be wrapped around the tube for easy cleaning. Processing of cable wiring around computers and switchboards.
    Material  Soft polyethylene (PE)  Operating Temperature Range  -70~85℃ 
    Rating:
    94%
    from S$7.49
    Min. 2 days
  7. Spiral tube
    DENKA ELECTRON Spiral tube
    Material  Polyethylene  Operating Temperature Range (℃)  -25~50 
    Rating:
    80%
    from S$3.79
    Min. 2 days
  8. Wire protector Slit tube
    TRUSCO Wire protector Slit tube
    It can be reunited. By using a special tool, it can be attached to the cable in an instant. Be sure to use the special tool. Wire and cable protection
    Material  Polyethylene (PE)  2018 Trusco page  3 1011 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  9. Fiber protection casing
    Hagitec Fiber protection casing
    Flexible tube made of stainless steel. It is a RoHS compliant product. It does not stretch even when pulled, and is extremely resistant to lateral pressure and tensile load. Protects optical fibers and sensor cords that are vulnerable to tensile loads, impacts, heat, welding sparks, repeated bend... Read More
    Material  Stainless steel (SUS304) 
    Rating:
    80%
    from S$7.59
    Min. 2 days
  10. Spiral tube
    MIRAI INDUSTRY Spiral tube
    Wide variety of sizes and colors make it convenient to identify wiring Used for curved parts of bundled wires, crossing wires to doors, cylinder expansion and contraction parts for robots that protect inter-board crossing lines, wiring bundles with many branches, wiring arrangement, etc. *The out... Read More
    Material  LDPE 
    Rating:
    60%
    from S$67.99
    Min. 2 days
  11. Cable spiral tube A tube to organize messy cables
    ELECOM Cable spiral tube A tube to organize messy cables
    You can easily bundle the cables by simply wrapping them around. Ideal for organizing wiring around the computer and preventing cables from getting dirty. For organizing wiring around PCs, preventing cables from getting dirty, and organizing wiring in factories.
    Material  Soft polyethylene 
    Rating:
    83%
    from S$5.39
    Min. 2 days
  12. Coil tube
    ELPA (Asahi Electric) Coil tube
    Bundle of electric wires, for protection
    Rating:
    100%
    from S$2.69
    Min. 2 days
  13. Slit tube dedicated installation tool
    TRUSCO Slit tube dedicated installation tool
    A mounting tool exclusively for slit tubes.
    Material  Polypropylene (PP)  Color  Black  2018 Trusco page  3 1011 
    Rating:
    100%
    from S$3.69
    Min. 2 days
  14. Color coil tube
    ELPA (Asahi Electric) Color coil tube
    Color  yellow  Coil inner diameter (Φmm)  10 
    Rating:
    90%
    from S$5.29
    Min. 2 days
  15. Spiral tube
    KYOWA HARMONET Spiral tube
    It can be removed and reused, which is very convenient when changing wiring. Uses halogen-free polyethylene. Bundling, branching and protection of wires
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    80%
    from S$2.99
    Min. 2 days
  16. Small packing spiral wrapping
    Panduit Small packing spiral wrapping
    Protects electric wires, wires, tubes, etc. to prevent wear. There is no waste because it is a small amount. Prevents damage to various electric wires.
    Operating Temperature Range  -40~50℃ 
    from S$15.99
    Min. 4 days
  17. Spiral tube 6 nylon
    HellermannTyton Spiral tube 6 nylon
    Nylon spiral tubing has better wear resistance than polyethylene. The standard grade uses a technology that makes the surface glossy, and has an improved aesthetic appearance compared to conventional products. * The UL standard certified product of Spiral Tube 6 nylon products is standard grade o... Read More
    Rating:
    100%
    from S$129.90
    Min. 3 days
  18. Spiral wrapping band
    NTB Spiral wrapping band
    from S$15.99
    Min. 5 days
  19. Spiral wrapping
    Panduit Spiral wrapping
    Protects electric wires, wires, tubes, etc. to prevent wear. Prevents damage to various electric wires.
    from S$79.99
    Min. 2 days
  20. Polyethylene product (thin type)
    HellermannTyton Polyethylene product (thin type)
    A thin-walled spiral is also available to further improve workability.
    Material  Polyethylene  Color  Milky white  Operating Temperature Range (℃)  -40~+85 
    from S$56.99
    Min. 2 days
  21. Spiral tube
    SKY Spiral tube
    It protects the illumination lights and looks great on motorcycles. It has excellent flexibility and resilience, and wiring can be easily bundled. Wire wear protection and bundling are possible at the same time. The lead wire can be freely branched, making it ideal for mounting curved parts of bu... Read More
    Material  Nylon, polyethylene  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$3.69
    Min. 2 days
  22. Spiral tube USP series
    Ubon Spiral tube USP series
    Easily organize cluttered code! You can bind and protect the wires at the same time. Since the lead wire and branch can be freely made, it is ideal for the crossover wire and the curved part of the bundled wire in the panel.
    Material  Polyethylene 
    from S$9.89
    Min. 2 days
  23. Spiral wrapping
    Panduit Spiral wrapping
    Protects cables, wires, wires, etc. to prevent wear. Installation is easy and quick. If you wind it without leaving a gap, the bundled wire will be well protected and the insulation will be improved. You can also wrap it at any intervals with a gap. Protection of cables, etc., wear prevention.
    Material  Polyethylene  Operating Temperature Range (℃)  -40~50 
    Rating:
    60%
    from S$79.99
    Min. 2 days
  24. Coil tube
    ELPA (Asahi Electric) Coil tube
    Using the elasticity of plastic, several wires and cords can be bundled and protected at the same time. You can easily cut it to the desired length. For bundling and protecting electric wires
    from S$3.49
    Min. 2 days
  25. Spiral tube
    MIRAI INDUSTRY Spiral tube
    It is used for curved parts of bundled wires, connecting wires to doors, protecting connecting wires between boards, expanding and contracting parts of cylinders such as robots, wiring bundles with many branches, organizing wiring, etc. There are 4 colors. Useful for identifying wiring. *We canno... Read More
    from S$99.90
    Min. 13 days
  26. Spiral wrapping
    Panduit Spiral wrapping
    Each package is equipped with an auxiliary tool for installation, so installation is easy and quick. Protects electric wires, wires, tubes, etc. to prevent wear.
    from S$94.99
    Min. 3 days
  27. Slit tube
    ELPA (Asahi Electric) Slit tube
    Wires can be easily stored and protected by slit processing.
    Material  Flame retardant polypropylene  Color  Black  Operating Temperature Range (℃)  -10~+60 
    from S$4.59
    Min. 2 days
  28. Installation tool for 10 mm
    ESCO Installation tool for 10 mm
    from S$12.99
    Min. 2 days
  29. Spiral Wrap RS Pro Polyethylene Black
    RS Pro Spiral Wrap RS Pro Polyethylene Black
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$7.49
    Min. 4 days
  30. 1.5mmx10m heat shrink tube (white)
    ESCO 1.5mmx10m heat shrink tube (white)
    Rating:
    100%
    from S$14.99
    Min. 3 days
  31. Coil tube
    ELPA (Asahi Electric) Coil tube
    You can focus and protect the cord just by wrapping it. It can be freely removed and used repeatedly.
    Material  Polyethylene 
    from S$47.99
    Min. 4 days
  32. Slit tube 8 pie mounting tool
    Nirei Industry Slit tube 8 pie mounting tool
    Dedicated tool for slit tube 8 pie. For mounting slit tubes
    Specification  For 8Φ tube and tools only  Material  PE  Mass (g) 
    from S$15.99
    Min. 9 days
  33. Flame retardant spiral
    SHINAGAWA SHOKO Flame retardant spiral
    A flame-retardant spiral tube.
    Material  6 nylon  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$239.90
    Min. 12 days
  34. Tool for 13 ・ 15mm
    ESCO Tool for 13 ・ 15mm
    from S$15.99
    Min. 3 days
  35. Spiral wrapping
    Panduit Spiral wrapping
    Each package is equipped with an auxiliary tool for installation, so installation is easy and quick. Protects electric wires, wires, tubes, etc. to prevent wear.
    Specification  UL standard product (UL94HB)  Conditions to Use  Indoor 
    from S$79.99
    Min. 3 days
  36. Coil tube polyethylene
    Shiba Keisozai Coil tube polyethylene
    from S$94.99
    Min. 4 days
  37. Slit tube
    Nishinihon Safety Denki Slit tube
    There is a slit in the tube, and the insertion tool instantly protects the wiring. Compared to the spiral tube, the work time is less than 1/5 and removal is easy! With fine slits (3 mm intervals), it has flexibility that could not be achieved with slit tubes from other manufacturers, making it e... Read More
    Material  Polyethylene  Feature  Flexibility 
    from S$119.90
    Min. 10 days
  38. BP53-S  Slit tube
    NITTO KOGYO BP53-S Slit tube
    You can protect and bind the wires at the same time. It is light and flexible, and has slits in the extension direction, so you can quickly connect using a wire-passing tool. * Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.
    Material  Polypropylene  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Feature  Lightweight, flexible 
    from S$86.99
    Min. 6 days
  39. BP53 spiral tube
    NITTO KOGYO BP53 spiral tube
    You can protect and bind the wires at the same time. The material is polyethylene, which is light, flexible and easy to work with. * Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.
    Material  Polyethylene  Color  Milky white  RoHS directive (corresponding to 10 substances)  Correspondence  Feature  Lightweight, flexible 
    from S$67.99
    Min. 7 days
  40. Slit tube 15 pie installation tool
    Nirei Industry Slit tube 15 pie installation tool
    Slit tube 15 pie mounting tool. For mounting slit tubes
    Specification  For 15Φ tube / tool only  Material  PE  Mass (g)  11 
    from S$18.99
    Min. 7 days
View : Grid List
Filter

Items 1 - 40 of 134

Set Ascending Direction