All Category

Non-Shrinkable Tubing

Non-shrinkable tube is a synthetic resin that is used to protect various wires such as electric wires and does not shrink by heat. Manufacture involves extruding heat-melting type fluoropolymers. There are various types, from general-purpose vinyl tubes to tubes made of special materials. Depending on the application, excellent insulator characteristics and chemical resistance are required, and materials that are suitable for the application are generally used. The cross-sectional shape is generally elliptical or circular, and is available in a wide variety of colors and sizes.
View : Grid List
Filter

Items 1 - 40 of 69

Set Ascending Direction
  1. Vinyl Tube (White)
    DENKA ELECTRON Vinyl Tube (White)
    A general-purpose vinyl tube. The print can be clearly stamped.
    Color  White 
    Rating:
    87%
    from S$8.69
    Min. 2 days
  2. Vinyl Tubing (Black)
    DENKA ELECTRON Vinyl Tubing (Black)
    A general-purpose vinyl tube.
    Color  Black 
    Rating:
    89%
    from S$7.79
    Min. 2 days
  3. Vinyl Tubing (Transparent)
    DENKA ELECTRON Vinyl Tubing (Transparent)
    A general-purpose vinyl tube.
    Color  Transparent 
    Rating:
    95%
    from S$7.79
    Min. 2 days
  4. Vinyl Tubing White
    MonotaRO Vinyl Tubing White
    It is a popular vinyl tube. For marking wiring tubes. * Please do not use for any other purpose.
    Inner Diameter (Φmm)  3.2  Wall Thickness (mm)  0.45±0.05  Operating Temperature Range (℃)  -10~105  Overall Length (m)  10  Material  Soft PVC  Heat Resistance Temperature (℃)  105  Color  White 
    Rating:
    72%
    from S$7.99
    Min. 2 days
  5. Marker insulation tube
    JAPPY Marker insulation tube
    Insulation tube ideal for markers Shiny and vibrant colors Easy to store and aesthetically pleasing in a vanity case
    Wall Thickness (mm)  0.4  Length (m)  100  Service temperature (℃)  60  Material  Soft PVC  Color  White 
    Rating:
    93%
    from S$18.99
    Min. 2 days
  6. Mark tube (UMC)
    Ubon Mark tube (UMC)
    The UMC series is a tube used to identify electric wires. It is easy to cut to a length of 15 mm and has a notch. Four types of printing are available. There are two types of tube inner diameter, 3.2Φ and 3.6Φ. It is also convenient for identifying crimp terminals.
    Length L (mm)  15  Color  Black letters on white  Material  Vinyl 
    Rating:
    80%
    from S$12.99
    Min. 2 days
  7. HKI Tubing ( Non-Shrinkable Tubing)
    HOKKO KASEI HKI Tubing ( Non-Shrinkable Tubing)
    The most popular insulating tube. An insulating tube that is ideal for markers. A variety of colors and sizes are available in brightly colored tubes with gloss. The heat resistant temperature is 60 ° C.
    Standard Wall Thickness (mm)  0.4  Overall Length (m)  100 
    Rating:
    80%
    from S$38.99
    Min. 2 days
  8. Ribbon Tube
    DENKA ELECTRON Ribbon Tube
    A special PVC tube whose natural shape is oval. Since one size covers several types of wire rods, management costs can be reduced. Since it has a strong rebanding force, it can be firmly attached to thin wires of 2 mm or less. In addition, the marked characters can be fixed so that they face in o... Read More
    Standard Color  White  Inner Diameter Tolerance (mm)  ±0.5 
    Rating:
    78%
    from S$5.89
    Min. 2 days
  9. Vinyl tube
    Yokoyama Kasei Vinyl tube
    RoHS compliant product An environmentally friendly tube with a lead content of 0%. Wire protection insulation, for mark tubes
    Rating:
    30%
    from S$9.99
    Min. 2 days
  10. Empire tube (Wanistetron tube)
    Ubon Empire tube (Wanistetron tube)
    Empire tube (Wanistetron tube) is a tube made by applying alkyd varnish to the Tetron sleeve, which has excellent electrical insulation, and drying it. It has excellent moisture resistance, heat resistance, and electrical insulation, and has high reliability. Seed (up to 120 ° C) heat resistant p... Read More
    Wall Thickness (mm)  (Standard) 0.5 or less  Length (m)  Feature  Insulation, heat and moisture resistance 
    Rating:
    84%
    from S$15.99
    Min. 2 days
  11. Pitatto tube
    Nishinihon Safety Denki Pitatto tube
    By attaching a pleated stopper inside the mark tube, it does not fall naturally! It does not slip! It does not come off! With folds, the types of existing mark tubes can be reduced, and inventory management costs and space can be reduced. If it is a tube printing printer, it can print regardless ... Read More
    Applicable Wire Size  0.2sq~4.1sq  Wall Thickness (mm)  0.4  Standard  RoHS、REACH、JSIA  Material  Vinyl chloride  Color  White 
    Rating:
    55%
    from S$47.99
    Min. 2 days
  12. Vinyl tube
    Toho Denzai Vinyl tube
    An eco-friendly tube with a lead content of 0%.
    Material  Soft PVC 
    from S$63.99
    Min. 2 days
  13. Vinyl tube
    Toho Denzai Vinyl tube
    An eco-friendly tube with a lead content of 0%.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Soft PVC  Color  White 
    Rating:
    100%
    from S$39.99
    Min. 2 days
  14. Pitta tube
    JAPPY Pitta tube
    It does not slip off naturally after being inserted into an electric wire. After insertion, you can move smoothly between the wires with your finger. Insertion failure does not occur during insertion. Effective for spring terminal blocks. * It may not be compatible depending on the specifications... Read More
    Wall Thickness (mm)  0.4  Length (m)  200  Material  Soft PVC  Color  White 
    Rating:
    80%
    from S$55.99
    Min. 2 days
  15. ETC tube
    DENKA ELECTRON ETC tube
    A completely non-halogen type protective tube. A wire protection tube for marking that does not contain any harmful substances such as bromine and nitrogen. Since it is almost oval, it will not be kinked during engraving. Positioning is easy because it does not come off even when mounted. Since t... Read More
    Operating Temperature Range (℃)  -55~105  Wall thickness T (mm)  0.35±0.05  Material  Halogen-free polyolefin  Feature  Insulation  Standard  Railway standards  Standard Color  White 
    Rating:
    60%
    from S$8.59
    Min. 2 days
  16. Mihira tube
    Sanpei Kagaku Kogyo Mihira tube
    An eco-friendly tube with a lead content of 0%.
    Act on Promoting Green Procurement  Conformity  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Soft PVC 
    from S$25.99
    Min. 2 days
  17. Phthalic acid free tube
    Nishinihon Safety Denki Phthalic acid free tube
    Phthalic acid 0 -F- (Denan Law) mark passed Railroad vehicle material flame retardancy test passed Compatible with various tube printers Work efficiency is improved with a bobbin!
    Wall Thickness (mm)  0.4  Heat Resistance Temperature (℃)  105  Length (m)  200  Material  Vinyl chloride compound  Color  White 
    Rating:
    100%
    from S$63.99
    Min. 2 days
  18. Vinyl tube UTC-N 20m cut product
    Ubon Vinyl tube UTC-N 20m cut product
    We have cut 20m, which is easy to use, using 100m and 200m vinyl tubes. * UTC-6.0 is 10m. For protective tubes such as electric wires. Print and number tube.
    Material  Vinyl 
    Rating:
    100%
    from S$23.99
    Min. 2 days
  19. UL tube 300V
    IWASE UL tube 300V
    RoHS compliant product, excellent in heat resistance and flame retardancy.
    Rated Temperature (℃)  105  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Vinyl chloride 
    from S$33.99
    Min. 7 days
  20. Vinyl tube (UT-N)
    Ubon Vinyl tube (UT-N)
    For protective tubes such as electric wires. Print and number tube.
    Material  Vinyl 
    from S$57.99
    Min. 2 days
  21. UL White HIT-300V
    HOKKO KASEI UL White HIT-300V
    UL and C-UL certified marker tube. UL standard and C-UL standard certified tube. It is compatible with markers by eliminating the printing on the surface of the tube. The heat resistant temperature is 105 ° C and the withstand voltage is 300V. Flame-retardant is VW-1 and -F-passed product.
    Standard Wall Thickness (mm)  0.5  Overall Length (m)  200  RoHS directive (corresponding to 10 substances)  Correspondence  UL Standard Certification  E172592  Standard Color  White 
    from S$139.90
    Min. 2 days
  22. UL tube 600V
    IWASE UL tube 600V
    RoHS compliant product, excellent in heat resistance and flame retardancy.
    Rated Temperature (℃)  105  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Vinyl chloride 
    from S$57.99
    Min. 7 days
  23. Heat resistant black HIT-105
    HOKKO KASEI Heat resistant black HIT-105
    Insulation tube with heat resistance of 105 ° C (UL standard VW-1 equivalent). The heat resistant temperature is 105 ° C. Excellent flexibility. Flame-retardant type (VW-1 equivalent). )
    Standard Wall Thickness (mm)  0.5  Standard Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$99.90
    Min. 8 days
  24. 6.0x0.4mmx 20m vinyl insulation tube (black)
    ESCO 6.0x0.4mmx 20m vinyl insulation tube (black)
    Esco Part No.  EA944AE-31  Feature  Insulation 
    Rating:
    73%
    from S$19.99
    Min. 2 days
  25. 3.0x0.4mmx 20m vinyl insulation tube (transparent
    ESCO 3.0x0.4mmx 20m vinyl insulation tube (transparent
    Esco Part No.  EA944AE-101  Feature  Insulation 
    from S$11.99
    Min. 6 days
  26. 3.0x0.4mmx 20m vinyl insulation tube (black)
    ESCO 3.0x0.4mmx 20m vinyl insulation tube (black)
    Esco Part No.  EA944AE-1  Feature  Insulation 
    from S$11.99
    Min. 6 days
  27. 5.0x0.4mmx 20m vinyl insulation tube (black)
    ESCO 5.0x0.4mmx 20m vinyl insulation tube (black)
    Esco Part No.  EA944AE-21  Feature  Insulation 
    from S$17.99
    Min. 6 days
  28. 4.0x0.4mmx 20m vinyl insulation tube (black)
    ESCO 4.0x0.4mmx 20m vinyl insulation tube (black)
    Esco Part No.  EA944AE-11  Feature  Insulation 
    from S$15.99
    Min. 6 days
  29. 6.0x0.4mmx 20m vinyl insulation tube (transparent
    ESCO 6.0x0.4mmx 20m vinyl insulation tube (transparent
    Esco Part No.  EA944AE-131  Feature  Insulation 
    from S$19.99
    Min. 6 days
  30. 4.0x0.4mmx100m vinyl insulation tube (transparent
    ESCO 4.0x0.4mmx100m vinyl insulation tube (transparent
    Esco Part No.  EA944AE-113  Feature  Insulation 
    from S$37.99
    Min. 6 days
  31. 3.0x0.4mmx100m vinyl insulation tube (transparent
    ESCO 3.0x0.4mmx100m vinyl insulation tube (transparent
    Esco Part No.  EA944AE-103  Feature  Insulation 
    from S$28.99
    Min. 6 days
  32. 4.0x0.4mmx 20m vinyl insulation tube (white)
    ESCO 4.0x0.4mmx 20m vinyl insulation tube (white)
    Esco Part No.  EA944AE-211  Feature  Insulation 
    from S$15.99
    Min. 6 days
  33. 5.0x0.4mmx 20m vinyl insulation tube (white)
    ESCO 5.0x0.4mmx 20m vinyl insulation tube (white)
    Esco Part No.  EA944AE-221  Feature  Insulation 
    from S$17.99
    Min. 6 days
  34. Vinyl tube (UT-N)
    Ubon Vinyl tube (UT-N)
    For protective tubes such as electric wires. Print and number tube.
    Cable Specification  Wire sheath outer diameter (mm)  Wall Thickness (mm)  0.45±0.15  Tube Inner Diameter (Φmm)  Color  Transparent  Material  Vinyl 
    from S$28.99
    Min. 5 days
  35. 3.0x0.4mmx 50m vinyl insulation tube (white)
    ESCO 3.0x0.4mmx 50m vinyl insulation tube (white)
    Esco Part No.  EA944AE-202  Feature  Insulation 
    from S$22.99
    Min. 6 days
  36. 5.0x0.4mmx 20m vinyl insulation tube (transparent
    ESCO 5.0x0.4mmx 20m vinyl insulation tube (transparent
    Esco Part No.  EA944AE-121  Feature  Insulation 
    from S$17.99
    Min. 3 days
  37. 5.0x0.4mmx 50m vinyl insulation tube (transparent
    ESCO 5.0x0.4mmx 50m vinyl insulation tube (transparent
    Esco Part No.  EA944AE-122  Feature  Insulation 
    from S$35.99
    Min. 6 days
  38. 3.0x0.4mmx 50m vinyl insulation tube (black)
    ESCO 3.0x0.4mmx 50m vinyl insulation tube (black)
    Esco Part No.  EA944AE-2  Feature  Insulation 
    from S$22.99
    Min. 6 days
  39. 6.0x0.4mmx 50m vinyl insulation tube (black)
    ESCO 6.0x0.4mmx 50m vinyl insulation tube (black)
    Esco Part No.  EA944AE-32  Feature  Insulation 
    from S$39.99
    Min. 6 days
  40. 6.0x0.4mmx 20m vinyl insulation tube (white)
    ESCO 6.0x0.4mmx 20m vinyl insulation tube (white)
    Esco Part No.  EA944AE-231  Feature  Insulation 
    from S$19.99
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 69

Set Ascending Direction