All Category

Cable Ramps & Covers

View : Grid List
Filter

Items 1 - 40 of 1481

Set Ascending Direction
  1. Magali
    MASARU INDUSTRIES Magali
    It is used for right-angle connection between new F malls on a flat surface. Install it by covering it from the top of the lid of the molding.
    Shape  Bend 
    Rating:
    93%
    from S$0.97
    Min. 2 days
  2. Cable protector
    Daiken Kasei Kogyo Cable protector
    Made of shock-resistant special elastic resin, it firmly protects the wires and vinyl hoses inside. It has a structure that efficiently absorbs shock without jumping or rolling even if it receives a shock. In addition, the top surface is easy to put in and take out and is soft so as not to damage... Read More
    Material  Soft PVC (polyvinyl chloride) 
    Rating:
    97%
    from S$13.99
    Min. 2 days
  3. E Mall 0 (Black)
    MIRAI INDUSTRY E Mall 0 (Black)
    Standard  No. 0  Material  Plastic (AES)  Trusco Part No.  850-1358 
    from S$26.99
    Min. 4 days
  4. the mall
    ELECOM the mall
    It is a mall using eco-friendly materials. You can neatly store exposed cables. It is compatible with various cables and can be applied. The material is ABS and it has excellent strength. It is environmentally friendly and does not generate harmful substances such as dioxins when incinerated. The... Read More
    Specification  ABS material 
    from S$17.99
    Min. 3 days
  5. Guardman II R Cable Ramp Protector
    MASARU INDUSTRIES Guardman II R Cable Ramp Protector
    Durable, safe and smart protective cover for floor protection. The strength is outstanding because it is made of a special resin that is resistant to loads and impacts. Since the cover is a flat type with a gentle slope, the trolley can pass smoothly and prevent tripping. The capacity is 25% high... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    90%
    from S$4.79
    Min. 2 days
  6. PVC protector
    MonotaRO PVC protector
    Helps protect floor wiring. For wiring protection. * Please do not use for any other purpose.
    Overall Length (mm)  1000  Material  PVC  Specification  Without tape 
    Rating:
    87%
    from S$5.89
    Min. 2 days
  7. PVC Cable Cover with Tape
    MonotaRO PVC Cable Cover with Tape
    It comes with a tape so you can use it immediately. Ideal for wiring covers. * Please do not use for any other purpose.
    Overall Length (m)  Material  PVC 
    Rating:
    77%
    from S$2.09
    Min. 2 days
  8. Plamol (with tape)
    MIRAI INDUSTRY Plamol (with tape)
    Ideal for places where nails cannot be fixed. Adhesive tape is pre-attached to the bottom of the plastic molding, eliminating the need for tape application. * Clean the adhesive surface with a dry cloth to remove water, oil, dust, etc. * Make sure that there is no dust on the tape surface, and st... Read More
    Overall Length (m)  Material  Resin  Specification  With bottom tape 
    Rating:
    93%
    from S$3.49
    Min. 2 days
  9. New Fmall with tape
    MASARU INDUSTRIES New Fmall with tape
    With a convenient adhesive tape, construction is speedy. Uses a "magic sticker for walls" that boasts strong adhesiveness. Comes in a plastic bag that is convenient for moving and prevents stains and tape quality deterioration caused by carrying around the site. * The cable conditions i... Read More
    Standard Length (m)  RoHS directive (corresponding to 10 substances)  Correspondence  Type  No. 1  Material  Vinyl chloride 
    Rating:
    91%
    from S$3.49
    Min. 2 days
  10. New Fmall (vinyl chloride, for walls)
    MASARU INDUSTRIES New Fmall (vinyl chloride, for walls)
    Since the shape is a box type with a deep bottom, there is no need to temporarily fix the cable inside the main body. Easy to install with one-touch attachment / detachment method. It can be easily installed with the double-sided adhesive tape "Magic Sticker" (sold separately).
    Length (m)  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Made of vinyl chloride 
    Rating:
    95%
    from S$1.89
    Min. 2 days
  11. With molding tape
    FUSO-KASEI With molding tape
    Ideal for wiring covers.
    Length (mm)  1000  Material  ABS resin 
    Rating:
    83%
    from S$2.69
    Min. 2 days
  12. Connector Elbow
    MIRAI INDUSTRY Connector Elbow
    It can be installed simply by covering it over the lid of the plastic molding. There is no need to shift the lid and base of the mall. There are 10 colors to match the plastic mall. (Excluding some products) A partition can be attached according to the plastic molding (with partition).
    Rating:
    85%
    from S$1.79
    Min. 2 days
  13. New Fmall with tape
    MASARU INDUSTRIES New Fmall with tape
    With a convenient adhesive tape, construction is speedy. Uses a "magic sticker for walls" that boasts strong adhesiveness. * The cable conditions in the compatibility column are guidelines for the maximum number of standard cables that can be accommodated. Please note that the condition... Read More
    Standard Length (m)  RoHS directive (corresponding to 10 substances)  Correspondence  Type  No. 2  Material  Vinyl chloride 
    Rating:
    74%
    from S$3.69
    Min. 2 days
  14. Protector Cord Cover
    FUSO-KASEI Protector Cord Cover
    Ideal for trip prevention and wiring cover. Smooth passage of trolleys and wagons is possible. It can also be placed under the carpet.
    Length (mm)  1000  Material  ABS resin  Specification  Without tape 
    Rating:
    92%
    from S$5.29
    Min. 2 days
  15. Cable mat
    KLEEN-TEX JAPAN Cable mat
    Covers all cables such as electric cables, internet lines, and telephone lines, and completes the work environment. Call attention in black and yellow. A cable groove on the back protects both pedestrians and cables. With a mat thickness of about 10 mm, people and trolleys can pass smoothly. Cabl... Read More
    Material  (Front) Nylon, (Back) Nitrile rubber  Dimensions (Width W x Height H) (mm)  (Groove) 100 × 5  Thickness (mm)  10  Color  Yellow black 
    Rating:
    90%
    from S$129.90
    Min. 2 days
  16. Cord Cover
    TRUSCO Cord Cover
    Ideal for floor wiring work such as telephone and wiring of various OA equipment. Since the slope is gentle, it does not interfere with the passage of trolleys and people.
    Length (m)  Material  Vinyl chloride (PVC) 
    Rating:
    100%
    from S$7.89
    Min. 2 days
  17. ABS mall with tape
    ELPA (Asahi Electric) ABS mall with tape
    It comes with tape so you can use it immediately. It is convenient because the wiring material can be refreshed.
    Length (m)  Material  ABS resin 
    Rating:
    82%
    from S$2.99
    Min. 2 days
  18. New Fmall Combi
    MASARU INDUSTRIES New Fmall Combi
    Used for pulling out cables from the ceiling. Comes with a guide line for the parting edge. Install it by covering it from the top of New F Mall.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    87%
    from S$1.09
    Min. 2 days
  19. Rollable Soft Cord Cover
    JEFCOM (DENSAN) Rollable Soft Cord Cover
    Cable protection and storage system for the floor Easy to transport because it can be rolled up! A wide variety of usable lengths (1 m, 2 m roll, 5 m roll, 10 m roll) Wires can be easily inserted through the slit on the bottom Household wiring of general houses, offices, retail shops, restaurants... Read More
    Specification  Indoor use  Material  PVC 
    Rating:
    85%
    from S$9.69
    Min. 2 days
  20. Wagon Cord Cover
    MIRAI INDUSTRY Wagon Cord Cover
    Ideal for protecting indoor wiring to the floor. It is a flat type that allows trolleys and wagons to pass smoothly and does not have to worry about kicking. Colors that match the floor are available. The base has nail holes for easy nailing. * We do not deliver to private homes (detached houses ... Read More
    Withstand Load N (kgf)  1960(200)  Material  Base cover / PVC 
    Rating:
    96%
    from S$10.99
    Min. 2 days
  21. New Fmall with tape
    MASARU INDUSTRIES New Fmall with tape
    With a convenient adhesive tape, construction is speedy. Uses a "magic sticker for walls" that boasts strong adhesiveness. Comes in a plastic bag that is convenient for moving and prevents stains and tape quality deterioration caused by carrying around the site. * The cable conditions i... Read More
    Standard Length (m)  RoHS directive (corresponding to 10 substances)  Correspondence  Type  No. 3  Material  Vinyl chloride 
    Rating:
    98%
    from S$5.89
    Min. 2 days
  22. Joint cover
    MASARU INDUSTRIES Joint cover
    Material  ABS  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    80%
    from S$1.09
    Min. 2 days
  23. Mall tape
    MIRAI INDUSTRY Mall tape
    It can be easily attached to moldings, plastics, metals, glass, etc.
    Rating:
    87%
    from S$8.89
    Min. 2 days
  24. Ramp Cord Cover
    JEFCOM (DENSAN) Ramp Cord Cover
    Barrier-free products for the aging society Eliminates stumbling and catching on steps, making it safe and comfortable! Especially suitable for people in wheelchairs, the elderly, and places where there are children. It is silent and gentle on your feet. With a gentle slope, wheelchairs and troll... Read More
    Inclination angle (°)  15  Type  Cable can be stored  RoHS directive (corresponding to 10 substances)  Correspondence  Material  PVC 
    Rating:
    88%
    from S$28.99
    Min. 2 days
  25. New F-mold with Tape
    MASARU INDUSTRIES New F-mold with Tape
    Double-sided tape (thickness 0.7 mm) is attached to the bottom, making it easy and quick to install.
    Standard Length (m)  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Vinyl chloride 
    Rating:
    93%
    from S$29.99
    Min. 2 days
  26. Izumi
    MIRAI INDUSTRY Izumi
    It can be installed simply by covering it over the lid of the plastic molding. (* There is no need to shift the lid of the mall and the base.) A partition can be attached according to the plastic molding (with partition).
    Rating:
    93%
    from S$1.79
    Min. 2 days
  27. Wagon Cord Cover (with Tape)
    MIRAI INDUSTRY Wagon Cord Cover (with Tape)
    Double-sided adhesive tape is attached to the bottom in advance, so there is no need to attach tape! Ideal for places where nails cannot be fixed. It is a flat type that allows trolleys and wagons to pass smoothly and does not have to worry about kicking. The base has nail holes for easy nailing ... Read More
    Withstand Load N (kgf)  1960(200) 
    Rating:
    90%
    from S$15.99
    Min. 2 days
  28. New Fmall End
    MASARU INDUSTRIES New Fmall End
    Used to block the end of the molding. Installation is one-touch.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    67%
    from S$1.09
    Min. 2 days
  29. Switch Box for 1
    Panasonic Switch Box for 1
    Applicable Standard  (PS)E  Length L (mm)  124  Width W (mm)  75  Standard  For 1 pc  Included Accessories  Instrument mounting screw 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  30. Kime Mall
    FUSO-KASEI Kime Mall
    Ideal for wiring covers.
    Specification  With tape  Length (mm)  1000 
    Rating:
    98%
    from S$3.99
    Min. 2 days
  31. Wood Grain Textures Cord Protector
    FUSO-KASEI Wood Grain Textures Cord Protector
    Ideal for trip prevention and wiring cover. Smooth passage of trolleys and wagons is possible. It can also be placed under the carpet.
    Length (mm)  1000  Type  No. 0  Specification  Without tape 
    Rating:
    77%
    from S$6.39
    Min. 2 days
  32. Tsuzumi
    MIRAI INDUSTRY Tsuzumi
    It can be installed simply by covering it over the lid of the plastic molding. There is no need to shift the lid and base of the mall. There are 10 colors to match the plastic mall. (Excluding some products) A partition can be attached according to the plastic molding (with partition).
    Rating:
    90%
    from S$1.59
    Min. 2 days
  33. Mold duct (standard)
    MIRAI INDUSTRY Mold duct (standard)
    It is more economical than outdoor use. Comes with a cable tie hole for fixing the cable. The base has screw holes for easy screw fixing.
    Overall Length (m)  Specification  For indoor use  Material  Self-extinguishing resin  Included Accessories  With stopper 
    Rating:
    86%
    from S$23.99
    Min. 2 days
  34. Rubber mall opening
    MonotaRO Rubber mall opening
    You can protect the power cord and cable and store it neatly. You can cut it to the required length and use it. As it is a rubber type and hard, it protects the electric wire firmly. It is very convenient because you can insert the wire through the slit on the top. For wiring protection processin... Read More
    Length (m)  10  Width (mm)  100  Mass (kg)  18.5  Inner Diameter (Φmm)  20  Height (mm)  About 30 
    Rating:
    90%
    from S$87.99
    Min. 2 days
  35. Mall bend
    FUSO-KASEI Mall bend
    Shape  Bend 
    Rating:
    80%
    from S$0.86
    Min. 2 days
  36. Metal Mall body (indoor use only)
    Panasonic Metal Mall body (indoor use only)
    Mounting hole dimensions (mm)  4.2×7  Specification  Built-in 2 cable clamps 
    Rating:
    100%
    from S$26.99
    Min. 5 days
  37. Metal F Cord Cover (with Tape)
    MASARU INDUSTRIES Metal F Cord Cover (with Tape)
    The metal part is only the surface of the cover part. There is a sense of quality in the finish after construction. You can open the cover without tools. Since the base part is shaped to prevent the cable from popping out, you can easily perform wiring work on the wall or ceiling. Due to the ligh... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    82%
    from S$5.89
    Min. 2 days
  38. Mall switch box (F type) Exposed switch box for cable wiring
    MIRAI INDUSTRY Mall switch box (F type) Exposed switch box for cable wiring
    Rating:
    91%
    from S$5.99
    Min. 2 days
  39. Soft Cord Cover
    MonotaRO Soft Cord Cover
    You can protect the power cord and cable and store it neatly. You can cut it to the required length and use it. As it is a soft type, it does not put a burden on your feet. You can insert the wire through the slit on the bottom. For wiring protection processing. * If the mall is hard in cold regi... Read More
    Dimension H (mm)  11.6  Dimension W1 (mm)  14.8  Length (m)  Dimension W (mm)  50.8  Dimension H1 (mm)  7.8  Specification  Indoor use 
    from S$48.99
    Min. 2 days
  40. Mall switch box (1 pc.)
    MIRAI INDUSTRY Mall switch box (1 pc.)
    Comes with a combined knockout that fits No. 1 to 3 malls. There is also a knockout on the side so that you can wire the walls.
    Standard  1 piece  Number of side knocks  Suitable for  Mall / 1-3 
    Rating:
    100%
    from S$5.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 1481

Set Ascending Direction