All Category

Wiring Ducts

View : Grid List
Filter

Items 1 - 40 of 427

Set Ascending Direction
  1. Cutting Wiring Duct (BDR)
    Ubon Cutting Wiring Duct (BDR)
    The cutting duct (BDR) is an edgeless type wiring duct in which the inner and outer surfaces of the wiring holes are chamfered. It is effective in protecting electric wires with a thin insulation coating such as communication lines. Since there is no notch in the upper part of the through hole, i... Read More
    Color  Gray  Material  Hard vinyl chloride 
    Rating:
    76%
    from S$10.99
    Min. 13 days
  2. 60x 60mmx1m wiring duct
    ESCO 60x 60mmx1m wiring duct
    Esco Part No.  EA947JL-66 
    from S$37.99
    Min. 6 days
  3. MK Duct Flange
    MASARU INDUSTRIES MK Duct Flange
    Used for cable outlets from ceilings and walls. Comes with a cutting guide line to match the construction near the wall (Nos. 1 to 6). It can be used as a U-shaped flange due to the cutting guideline.
    Material  ASA / vinyl chloride  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$36.99
    Min. 4 days
  4. MKD duct accessories for outdoor use
    MASARU INDUSTRIES MKD duct accessories for outdoor use
    Used for pulling out cables from the ceiling. Comes with double-sided tape (inside). Fit it from the top of the MK duct.
    Material  ASA  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$7.29
    Min. 4 days
  5. 80x 60mmx1m wiring duct
    ESCO 80x 60mmx1m wiring duct
    Esco Part No.  EA947JL-86 
    from S$38.99
    Min. 6 days
  6. MC Case D Connector
    MASARU INDUSTRIES MC Case D Connector
    It is used to connect the duct flex and the MK duct. After covering the bellows part, insert it into the MK duct.
    Material  ASA  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$6.79
    Min. 4 days
  7. D-connector accessory for outdoor MC case
    MASARU INDUSTRIES D-connector accessory for outdoor MC case
    It is used to connect the duct flex and the MK duct. After covering the bellows part, insert it into the MK duct.
    Material  ASA  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$5.59
    Min. 4 days
  8. RS Pro open cable slot wiring duct, 2m, gray
    RS Pro RS Pro open cable slot wiring duct, 2m, gray
    from S$229.90
    Min. 6 days
  9. RS Pro open cable slot wiring duct, 2m, gray
    RS Pro RS Pro open cable slot wiring duct, 2m, gray
    from S$179.90
    Min. 6 days
  10. Wiring Duct
    Kowa Kasei Wiring Duct
    It is a RoHS directive compliant product (does not contain lead compounds).
    Length (mm)  2000  Type  H type 
    Rating:
    85%
    from S$18.99
    Min. 2 days
  11. Cutting duct
    Seiwa Electric Mfg. (SEIWA) Cutting duct
    An edgeless type wiring duct with chamfered inner and outer surfaces of the through hole. It is effective in protecting electric wires with a thin insulation coating such as communication lines. Since there is no notch in the upper part of the through hole, it is a durable and easy-to-use structu... Read More
    Standard Length (m)  Color  Gray  Material  Polyvinyl chloride resin 
    Rating:
    100%
    from S$18.99
    Min. 3 days
  12. M ca duct
    MASARU INDUSTRIES M ca duct
    The cover and base are easy to put on and take off, so they are easy to install and easy to maintain and inspect. Made of hard vinyl chloride, it is easy to cut and process. The film is individually packaged. Railroad / Transportation Organization Specifications (B06-1). * When laying in a place ... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Vinyl chloride 
    Rating:
    80%
    from S$22.99
    Min. 4 days
  13. MK Duct (made of vinyl chloride / floor wall)
    MASARU INDUSTRIES MK Duct (made of vinyl chloride / floor wall)
    For organizing and protecting all types of wiring such as OA equipment and LAN construction. The core and cover are inset type that can be easily attached and detached. It is unlikely to be deformed or detached due to temperature changes or cable deflection. It is strong against impact and easy t... Read More
    Length (m)  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Rigid vinyl chloride (PVC)  Color  White 
    Rating:
    90%
    from S$44.99
    Min. 2 days
  14. M ca duct combination
    MASARU INDUSTRIES M ca duct combination
    Wiring protection around power distribution, machine body, machine, protection recognition of important wiring and prevention of dust falling to lower equipment * When laying in a place where the temperature changes greatly, it may expand and contract depending on the temperature. Please take thi... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  PVC (vinyl chloride)  Color  White 
    Rating:
    100%
    from S$8.39
    Min. 2 days
  15. MK Duct No.1
    MASARU INDUSTRIES MK Duct No.1
    Masaru's synthetic resin duct that supports advanced technology. It can be used for wiring protection, piping concealment, etc.
    Length (m)  Thickness (mm)  1.5  Height (mm)  30  Width (mm)  40  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$10.99
    Min. 2 days
  16. M ca duct end plug type
    MASARU INDUSTRIES M ca duct end plug type
    It is used to block the end of the duct. It is a type that plugs into the MK duct. If necessary, fix it with double-sided tape, adhesive, or screws.
    Material  ASA / vinyl chloride  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$1.59
    Min. 2 days
  17. MK duct end (plug-in type)
    MASARU INDUSTRIES MK duct end (plug-in type)
    Wiring protection around power distribution, machine body, machine, protection recognition of important wiring and prevention of dust falling to lower equipment * When laying in a place where the temperature changes greatly, it may expand and contract depending on the temperature. Please take thi... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  PVC (vinyl chloride)  Color  White 
    Rating:
    60%
    from S$1.89
    Min. 2 days
  18. MK Duct No.2
    MASARU INDUSTRIES MK Duct No.2
    Masaru's synthetic resin duct that supports advanced technology. It can be used for wiring protection, piping concealment, etc.
    Length (m)  Thickness (mm)  2.5  Height (mm)  40  Width (mm)  60  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    80%
    from S$23.99
    Min. 4 days
  19. Outdoor MC duct
    MASARU INDUSTRIES Outdoor MC duct
    As it is a material with excellent weather resistance, it is ideal for outdoor use. The cover and base are inset type that can be easily attached and detached, which makes installation easy and maintenance and inspection easy. Since it is made of hard vinyl chloride, it is strong against impact a... Read More
    Length (m)  RoHS directive (corresponding to 10 substances)  Correspondence  Material  PVC 
    from S$19.99
    Min. 4 days
  20. MK duct joint cover
    MASARU INDUSTRIES MK duct joint cover
    Wiring protection around power distribution, machine body, machine, protection recognition of important wiring and prevention of dust falling to lower equipment * When laying in a place where the temperature changes greatly, it may expand and contract depending on the temperature. Please take thi... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  PVC (vinyl chloride)  Color  White 
    from S$1.89
    Min. 2 days
  21. MK duct Flat Magari
    MASARU INDUSTRIES MK duct Flat Magari
    Wiring protection around power distribution, machine body, machine, protection recognition of important wiring and prevention of dust falling to lower equipment * When laying in a place where the temperature changes greatly, it may expand and contract depending on the temperature. Please take thi... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  PVC (vinyl chloride)  Color  White 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  22. MK Duct 0
    MASARU INDUSTRIES MK Duct 0
    Masaru's synthetic resin duct that supports advanced technology. It can be used for wiring protection, piping concealment, etc.
    Length (m)  Thickness (mm)  1.5  Height (mm)  20  Width (mm)  40  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$10.99
    Min. 4 days
  23. MK Duct No. 3
    MASARU INDUSTRIES MK Duct No. 3
    Masaru's synthetic resin duct that supports advanced technology. It can be used for wiring protection, piping concealment, etc.
    Length (m)  Thickness (mm)  2.8  Height (mm)  60  Width (mm)  80  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$36.99
    Min. 4 days
  24. MK Duct inside and outside Magari
    MASARU INDUSTRIES MK Duct inside and outside Magari
    Wiring protection around power distribution, machine body, machine, protection recognition of important wiring and prevention of dust falling to lower equipment * When laying in a place where the temperature changes greatly, it may expand and contract depending on the temperature. Please take thi... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  PVC (vinyl chloride)  Color  White 
    from S$19.99
    Min. 2 days
  25. MK Duct No. 4
    MASARU INDUSTRIES MK Duct No. 4
    Masaru's synthetic resin duct that supports advanced technology. It can be used for wiring protection, piping concealment, etc.
    Length (m)  Width (mm)  100  Thickness (mm)  Height (mm)  80  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    50%
    from S$63.99
    Min. 2 days
  26. Aluminum wiring duct
    SUS Aluminum wiring duct
    Rating:
    100%
    from S$11.99
    Min. 2 days
  27. 40x 60mmx1m Cable Duct
    ESCO 40x 60mmx1m Cable Duct
    Esco Part No.  EA947JL-46 
    from S$31.99
    Min. 6 days
  28. Masaru MC Case White
    MASARU INDUSTRIES Masaru MC Case White
    Length (m)  Length T (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Vinyl chloride (PVC) 
    from S$129.90
    Min. 4 days
  29. M CADUCT fixed band
    MASARU INDUSTRIES M CADUCT fixed band
    Used for fixing ducts. Cover it from the top of the MK duct and fix it with screws. It can also be used as a blindfold for the connection part.
    Material  ASA / vinyl chloride  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$3.69
    Min. 4 days
  30. MK duct accessories for the end
    MASARU INDUSTRIES MK duct accessories for the end
    It is used to block the end of the duct. Overlap connection to the duct. The brim for screwing can be cut off. It hits the MK duct and is fixed with screws. If you do not fix it with screws, cut off the brim and attach it with double-sided tape. Since there are guide lines at 10 mm intervals on t... Read More
    Material  ASA  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$1.29
    Min. 4 days
  31. M ca duct end
    MASARU INDUSTRIES M ca duct end
    It is used to block the end of the duct. Overlap connection to MK duct. The screw brim can be cut off. It hits the MK duct and is fixed with screws. If you do not fix it with screws, cut off the brim and attach it with double-sided tape. Since there are guide lines at 10 mm intervals on the insid... Read More
    Material  ASA  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$1.49
    Min. 4 days
  32. 30x 60mmx1m Wiring Duct
    ESCO 30x 60mmx1m Wiring Duct
    Esco Part No.  EA947JL-36 
    from S$29.99
    Min. 6 days
  33. MK duct retract cover
    MASARU INDUSTRIES MK duct retract cover
    Used for cable lead-in. Cover it from the top of the MK duct and fix it with screws.
    Dimension (Φmm)  Material  ASA  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$7.99
    Min. 4 days
  34. MK Duct Accessories for Outdoor Joint Cover
    MASARU INDUSTRIES MK Duct Accessories for Outdoor Joint Cover
    Used for makeup of connections. Fit it from the top of the MK duct. Keep the ducts apart by about 5 mm. When using for inside and outside magari, cut the grip claws. Please use double-sided tape for fixing.
    Material  ASA  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$1.49
    Min. 4 days
  35. MK Duct  No. 5
    MASARU INDUSTRIES MK Duct No. 5
    Masaru's synthetic resin duct that supports advanced technology. It can be used for wiring protection, piping concealment, etc.
    Length (m)  Height (mm)  100  Width (mm)  150  Thickness (mm)  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$109.90
    Min. 4 days
  36. Guardman II flat
    MASARU INDUSTRIES Guardman II flat
    Since the inclination angle is gentle, shopping carts, strollers, wheelchairs, etc. can pass smoothly. As it is made of a special resin that is strong against impact, it has excellent strength. It can be easily installed with double-sided tape "Magic Sticker (for floor)".
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  PVC 
    from S$36.99
    Min. 4 days
  37. MK Duct No.4 Model 100
    MASARU INDUSTRIES MK Duct No.4 Model 100
    Masaru's synthetic resin duct that supports advanced technology. It can be used for wiring protection, piping concealment, etc.
    Length (m)  Height (mm)  100  Width (mm)  100  Thickness (mm)  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    40%
    from S$69.99
    Min. 4 days
  38. Cutting duct
    Seiwa Electric Mfg. (SEIWA) Cutting duct
    Since the upper part of the side piece is cut, you can insert the cable from above. There is a notch in the upper part of the ADR type wire hole where the wire can be easily pulled out, and the wire can be easily passed by simply opening it. The side piece can be easily broken with your fingertip... Read More
    Length (m)  Material  Hard vinyl chloride resin (gray) 
    from S$25.99
    Min. 3 days
  39. Resin wiring duct
    NEODUCT Resin wiring duct
    REMOVABLE [Removable] The lid can be removed. ORGANIZED [Collected] A product whose main body (lid and side) is made of hard PVC. BALEA ADDEA [Add value] Does not rust. lightweight. Easy to cut and drill. ADAPT ABLE [Adaptability] Supports a wide range of needs from new construction to renewal work.
    Standard length (mm)  2000 
    from S$259.90
    Min. 5 days
  40. MC Case No.3 Model 40
    MASARU INDUSTRIES MC Case No.3 Model 40
    Masaru's synthetic resin duct that supports advanced technology. It can be used for wiring protection, piping concealment, etc.
    Length (m)  Thickness (mm)  2.8  Height (mm)  40  Width (mm)  80  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$36.99
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 427

Set Ascending Direction