All Category

Wiring Duct Options

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 115

Set Ascending Direction
  1. MK Duct Flange
    MASARU INDUSTRIES MK Duct Flange
    Used for cable outlets from ceilings and walls. Comes with a cutting guide line to match the construction near the wall (Nos. 1 to 6). It can be used as a U-shaped flange due to the cutting guideline.
    Material  ASA / vinyl chloride  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$36.99
    Min. 4 days
  2. MKD duct accessories for outdoor use
    MASARU INDUSTRIES MKD duct accessories for outdoor use
    Used for pulling out cables from the ceiling. Comes with double-sided tape (inside). Fit it from the top of the MK duct.
    Material  ASA  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$7.29
    Min. 4 days
  3. MC Case D Connector
    MASARU INDUSTRIES MC Case D Connector
    It is used to connect the duct flex and the MK duct. After covering the bellows part, insert it into the MK duct.
    Material  ASA  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$6.79
    Min. 4 days
  4. D-connector accessory for outdoor MC case
    MASARU INDUSTRIES D-connector accessory for outdoor MC case
    It is used to connect the duct flex and the MK duct. After covering the bellows part, insert it into the MK duct.
    Material  ASA  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$5.59
    Min. 4 days
  5. M ca duct end plug type
    MASARU INDUSTRIES M ca duct end plug type
    It is used to block the end of the duct. It is a type that plugs into the MK duct. If necessary, fix it with double-sided tape, adhesive, or screws.
    Material  ASA / vinyl chloride  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$1.59
    Min. 2 days
  6. M CADUCT fixed band
    MASARU INDUSTRIES M CADUCT fixed band
    Used for fixing ducts. Cover it from the top of the MK duct and fix it with screws. It can also be used as a blindfold for the connection part.
    Material  ASA / vinyl chloride  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$3.69
    Min. 4 days
  7. MK duct accessories for the end
    MASARU INDUSTRIES MK duct accessories for the end
    It is used to block the end of the duct. Overlap connection to the duct. The brim for screwing can be cut off. It hits the MK duct and is fixed with screws. If you do not fix it with screws, cut off the brim and attach it with double-sided tape. Since there are guide lines at 10 mm intervals on t... Read More
    Material  ASA  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$1.29
    Min. 4 days
  8. M ca duct end
    MASARU INDUSTRIES M ca duct end
    It is used to block the end of the duct. Overlap connection to MK duct. The screw brim can be cut off. It hits the MK duct and is fixed with screws. If you do not fix it with screws, cut off the brim and attach it with double-sided tape. Since there are guide lines at 10 mm intervals on the insid... Read More
    Material  ASA  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$1.49
    Min. 4 days
  9. MK Duct Accessories for Outdoor Joint Cover
    MASARU INDUSTRIES MK Duct Accessories for Outdoor Joint Cover
    Used for makeup of connections. Fit it from the top of the MK duct. Keep the ducts apart by about 5 mm. When using for inside and outside magari, cut the grip claws. Please use double-sided tape for fixing.
    Material  ASA  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$1.49
    Min. 4 days
  10. MK duct accessories for outdoor use
    MASARU INDUSTRIES MK duct accessories for outdoor use
    It can be used for both inward and outward bends and for right-angle connection. When using it for inward bending, connect the MK duct to the base with a distance of about 5 mm, and fit the cover. When using it for outward bending, connect the MK duct to the cover with a distance of about 5 mm, a... Read More
    Material  ASA  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$10.99
    Min. 4 days
  11. M-duct duct for outdoor use
    MASARU INDUSTRIES M-duct duct for outdoor use
    Used for right-angled connections on a flat surface. Please screw the cover. Connect the MK duct to the base with a distance of about 5 mm, and fit the cover. Cut the MK duct cover by 10 mm in length. Recommended screw size: Tapping screw (nominal 4.0)
    Material  ASA  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$12.99
    Min. 4 days
  12. Cover for G type, F type, FS type, D type wiring duct
    Panduit Cover for G type, F type, FS type, D type wiring duct
    Cover for G, F, FS and D type ducts. With non-slip, the cover will not fall off even when installed vertically or in a place with vibration.
    Color  Light gray  Length (mm)  1830  Operating Temperature Range (℃)  -70~50  Material  PVC lead free  Specification  UL94V-0 
    from S$8.39
    Min. 17 days
  13. Separator for wiring duct
    Naigai Energering Separator for wiring duct
    Divide the inside of the duct. * The color may differ from the image, so be sure to check the Munsell value.
    Dimensions, Height x Width (mm)  56×1000  Material  Hard vinyl chloride  Standard Length (m)  Color  Light gray 
    from S$7.59
    Min. 5 days
  14. M-duct duct accessories for outdoor use
    MASARU INDUSTRIES M-duct duct accessories for outdoor use
    It is used for overcoming steps and connecting large bends. When installing after cable wiring, cut the cutting groove on the bottom with a knife or the like.
    Material  Connector: ASA, Bellows: Polyethylene  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$22.99
    Min. 4 days
  15. MK duct accessories for outdoor use
    MASARU INDUSTRIES MK duct accessories for outdoor use
    Used for cable lead-in. Cover it from the top of the MK duct and fix it with screws.
    Material  ASA  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$7.29
    Min. 4 days
  16. M CADUCT D flexible extension set
    MASARU INDUSTRIES M CADUCT D flexible extension set
    Used to extend the duct flex. There are 2 mounting screw holes (Φ4 dish).
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$22.99
    Min. 4 days
  17. M-duct duct accessories for outdoor use
    MASARU INDUSTRIES M-duct duct accessories for outdoor use
    Used for T-shaped branch connections. Connect the MK duct to the base with a distance of about 5 mm, and fit the cover. Please use joints and connectors for connection.
    Material  ASA  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$28.99
    Min. 4 days
  18. M ca duct partition
    MASARU INDUSTRIES M ca duct partition
    Used for sorting cables in ducts. Stick with double-sided tape.
    Overall Length (m)  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Milky white  Material  Vinyl chloride 
    from S$19.99
    Min. 4 days
  19. MC duct for outdoor use Fixed band
    MASARU INDUSTRIES MC duct for outdoor use Fixed band
    Used for fixing MK duct. Cover it from the top of the duct and fix it with screws. It can also be used as a blindfold for the connection part.
    Material  ASA  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$3.39
    Min. 4 days
  20. Duct end cap
    SUS Duct end cap
    from S$15.99
    Min. 7 days
  21. Lid fixing band (outer type) 80X60 (10)
    SUS Lid fixing band (outer type) 80X60 (10)
    from S$19.99
    Min. 7 days
  22. M ca duct partition
    MASARU INDUSTRIES M ca duct partition
    Used for sorting cables in ducts. Stick with double-sided tape. It can also be used for No. 3 40 type.
    Dimension t (mm)  1.8  Dimension ω (mm)  18  Overall Length (m)  Outer Dimensions, Width W x Length L x Height H (mm)  37.8×2000×30  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Milky white  Number  No. 2  Material  Vinyl chloride 
    from S$34.99
    Min. 4 days
  23. M CADUCT D coupling
    MASARU INDUSTRIES M CADUCT D coupling
    Used for connecting duct flexes. There are 2 mounting screw holes (Φ4 dish). It can be used to fix the bellows to the wall. Insert the bellows into the base and fit the cover.
    Material  ASA  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$6.69
    Min. 4 days
  24. Duct joint straight
    SUS Duct joint straight
    from S$15.99
    Min. 7 days
  25. Accessories for outdoor MK duct D flexible extension set
    MASARU INDUSTRIES Accessories for outdoor MK duct D flexible extension set
    Used to extend the duct flex. There are 2 mounting screw holes (Φ4 dish).
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$15.99
    Min. 4 days
  26. Duct joint panel fixing
    SUS Duct joint panel fixing
    from S$14.99
    Min. 7 days
  27. Duct frame 80x45 standard
    SUS Duct frame 80x45 standard
    from S$29.99
    Min. 7 days
  28. Duct joint horizontal
    SUS Duct joint horizontal
    from S$22.99
    Min. 7 days
  29. Duct joint vertical
    SUS Duct joint vertical
    from S$38.99
    Min. 7 days
  30. Cover for hinge type wiring duct / hinge type sealed wiring duct
    Panduit Cover for hinge type wiring duct / hinge type sealed wiring duct
    A cover for hinge type ducts. Hinge type duct cover
    Length (mm)  1830  Specification  UL94V-0  Material  PVC lead free  Color  Light gray  Operating Temperature Range (℃)  -70~50 
    from S$19.99
    Min. 15 days
  31. Lid fixing band (outer type) 80X45 (10)
    SUS Lid fixing band (outer type) 80X45 (10)
    from S$19.99
    Min. 7 days
  32. Elduct accessories Flange
    MASARU INDUSTRIES Elduct accessories Flange
    It is used for the cable outlet from the wall surface. Insert the El Duct and use it.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  PVC 
    from S$87.99
    Min. 4 days
  33. Duct joint horizontal L type
    SUS Duct joint horizontal L type
    from S$23.99
    Min. 7 days
  34. Duct cover frame 120 standard (lid only)
    SUS Duct cover frame 120 standard (lid only)
    from S$18.99
    Min. 7 days
  35. MK duct suspension bracket
    MASARU INDUSTRIES MK duct suspension bracket
    Used when hanging the MK duct on the ceiling. Fix the hanging bolt and insert the MK duct.
    Dimension t (mm)  1.5  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Stainless steel 
    from S$15.99
    Min. 4 days
  36. M ca duct end plug type
    MASARU INDUSTRIES M ca duct end plug type
    It is used to block the end of the duct. Insert it into the MK duct. If necessary, fix it with double-sided tape.
    Outer Dimensions, Width W x Length L x Height H (mm)  80×28×60  Material  ASA / vinyl chloride  RoHS directive (corresponding to 10 substances)  Correspondence  Number  No. 3  Color  light beige 
    from S$4.59
    Min. 4 days
  37. Duct frame 120x60 standard
    SUS Duct frame 120x60 standard
    from S$42.99
    Min. 7 days
  38. Duct seal material
    Panduit Duct seal material
    Can be used for metal, masonry, wood, and plastic
    Operating Temperature Range (℃)  -34~99  Material  Oil Based Compound 
    from S$189.90
    Min. 18 days
  39. MK duct accessories for outdoor use BUNKI BOX
    MASARU INDUSTRIES MK duct accessories for outdoor use BUNKI BOX
    Used for branch connections in multiple directions. Comes with a knockout that fits No. 0, No. 1 and No. 2. Connect the MK duct to the base with a distance of about 5 mm, and attach the cover with screws. When branching in multiple directions, process the knockout of the base and use it.
    Material  ASA  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$28.99
    Min. 4 days
  40. Wiring flexible tube square
    Kowa Kasei Wiring flexible tube square
    Wires can be easily inserted and pulled out from the flat slit without tools. There is also a type without slits. The wires are housed in tubes to improve the appearance of the wires. It can be used to protect various wiring routes such as steps, intersections, and door crossover wiring. It can b... Read More
    Operating Temperature Range (℃)  -20~50  Size (mm)  13×9  Length (m)  50  Material  Polyethylene 
    from S$159.90
    Min. 22 days
View : Grid List
Filter

Items 1 - 40 of 115

Set Ascending Direction