Cable Clamps
Other Related Pages
- IWASAKI ELECTRIC Cable gland, indoor / outdoor, with bellmouth* For explosion-proofApplicable conduit 28(PF1)from S$159.90Min. 7 days
- TAKACHI ELECTRONICS ENCLOSURE M Thread Cable Gland Low Price Type RM Series*RM-8S-2.5, 8S-4 and 10S-6 do not come with nuts. * When installing, please make a screw hole on the other side and install it.
- OHM ELECTRIC Cap ConnectorProtective structure IP67 compliant Shut out water and dust with strong clamping force !! Clamps the electric wire firmly just by tightening it by hand. Uses the unique W seal structure and O-ring to prevent water and dust from entering. For protecting and holding the wire lead-out part of variou... Read More
- OHM ELECTRIC General-purpose Cable Clamp Capcon OA SeriesThe main body uses flexible soft vinyl chloride. Prevents disconnection of the wire lead-out part. Cut according to the wire diameter to be used and use. For various applications such as electric wire outlets for various electrical wiring equipment (control panels, relay boxes, limit switches, mo... Read MoreColor Black Operating Temperature Range (℃) -25~70
- AVC Cable gland AVC-1 seriesSimple manual tightening work that does not require a cutter knife, screwdriver, or tools. Eliminate the anxiety of finger damage without using a utility knife! Save time when comparing the inner diameter of the main body and the diameter of the wire! The cable range is wide, and one can handle a... Read MoreColor Black Operating Temperature Range (℃) -40 to 105 (instantaneous / 160) Mounting Screw G (PF) screw Connection to Equipment G (PF) screw RoHS directive (corresponding to 10 substances) Correspondence
- Seiwa Electric Mfg. (SEIWA) SC Lock Flame Retardant TypeReliable sealing function: Light tightening ensures a sealing effect and prevents oil, water, and dust from entering through the power cord and cable lead-in parts. (Protection class: IP67 compliant) Securely clamp the cable: The built-in rubber sleeve holds firmly even if the cable is pulled. It... Read MoreColor Gray Screws G1-1/2(CTG42) Mounting Hole Diameter (Φmm) 48
- MonotaRO Cable Clamp M ScrewAfter inserting the cable, tighten it to prevent dust and water from entering, and prevent the cable from coming off due to tension or vibration. With a lock function to prevent loosening! For taking out cables for control panels, handy controllers, relay boxes, various devices, etc. * Please do ... Read MoreProtection Class IP68
- AVC G (PF) Screw Cable Gland (A Type)It is the highest world waterproof standard IP68 certified product. The nylon material makes it light and easy to handle, and you can quickly and securely tighten the cable by hand without tools. Wires (cables, wiring, etc.) can be passed quickly just by loosening the seal nut. The perfect sealin... Read More
- TAKACHI ELECTRONICS ENCLOSURE Cable gland High waterproof type AG seriesIP68 1bar/30min high waterproof resin cable gland. The cap and connector body are made of PA6GF (containing polyamide 6 glass fiber) for excellent strength. Environmentally friendly halogen-free product.
- SHINAGAWA SHOKO Wire ClampIt is a RoHS directive compliant product. It is easy to lock, has the feature of being hard to come off, and has high reliability. Since the double-sided adhesive tape is a dry edge type, the release paper can be easily removed. For bundling and fixing wiring bundles and cables.Material Nylon 6 Color Gray Tape Sekisui # 535 RoHS directive (corresponding to 10 substances) Correspondence
- MonotaRO Cable clamp G threadAfter inserting the cable, tighten it to prevent dust and water from entering, and prevent the cable from coming off due to tension or vibration. For taking out cables for control panels, handy controllers, relay boxes, various devices, etc. * Please do not use for any other purpose.Color Black Protection Class IP68
- YAZAWA Cable ClipEasy to attach with adhesive tape.Color Black RoHS directive (corresponding to 10 substances) Correspondence
- SHINAGAWA SHOKO PachipleIt is a RoHS directive compliant product. The unique inner spring with excellent elasticity firmly holds down electric wires. Since the double-sided adhesive tape is a dry edge type, the release paper can be easily removed. For fixing wiring and cables for various electronic and electrical equipm... Read MoreMaterial Nylon 6 Tape Sekisui # 535
- Richco Aluminum Clamp (with Coating)Color Aluminum color, black (coating agent) Hole Diameter (Φmm) 5.2
- AVC M Screw Cable Gland (A Type / Long Leg)The perfect sealing effect completely shields from external water, oil and dust and protects the precision parts inside. (IP68) The ideal claw (A type) demonstrates outstanding clamping force with light tightening. Made of UL94V-2 nylon 66, which is flame-retardant, resistant to organic solvents,... Read MoreSeal Single core type Operating Temperature Range (℃) -40 to 105 (instantaneous / 160) Mounting Screw M screw Connection to Equipment M screw RoHS directive (corresponding to 10 substances) Correspondence Waterproof Protection Grade IP68
- TAKACHI ELECTRONICS ENCLOSURE PG screw cable gland Low price type RPG seriesRoHS directive (corresponding to 10 substances) Correspondence
- Kitagawa Industries Nylon ClampSince the joint surface of the screwed part has a non-slip, there is no deviation when tightening.Specification Screw mounting Material Nylon 66 Color Natural Standard UL1565 certified product
- Seiwa Electric Mfg. (SEIWA) S-Clock anti-corrosion typeReliable sealing function: Light tightening ensures a sealing effect and prevents oil, water, and dust from entering through the power cord and cable lead-in parts. (Protection class: IP67 compliant) Securely clamp the cable: The built-in rubber sleeve holds firmly even if the cable is pulled. It... Read MoreColor Gray
- AVC G (PF) screw cable gland (B type)The perfect sealing effect completely shields from external water, oil and dust and protects the precision parts inside. Claws are applied to the inside of the tip of the finger that is integrated with the main body (B type), and it demonstrates outstanding clamping force with light tightening. I... Read MoreOperating Temperature Range (℃) -40 to 105 (instantaneous / 160) Mounting Screw G (PF) screw Connection to Equipment G (PF) screw RoHS directive (corresponding to 10 substances) Correspondence
- ELPA (Asahi Electric) Steel ClampMaterial Tinned steel sheet Type Screw fixing type
- Seiwa Electric Mfg. (SEIWA) SC lock general-purpose typeReliable sealing function: Light tightening ensures a sealing effect and prevents oil, water, and dust from entering through the power cord and cable lead-in parts. (Protection class: IP67 compliant) Securely clamp the cable: The built-in rubber sleeve holds firmly even if the cable is pulled. It... Read MoreOperating Temperature Range (℃) -30~60 Mounting Hole Diameter (Φmm) 22 RoHS directive (corresponding to 10 substances) Correspondence
- AVC Super gland for cable with connectorWe have a seal with an inner diameter of Φ6 mm that matches the outer diameter of the outdoor LAN / USB cable and a seal with an inner diameter of Φ10 mm that matches the outer diameter for outdoor use. Since the RJ45 / USB connector cannot penetrate larger than the inner diameter of the seal, in... Read MoreOperating Temperature Range (℃) -40 to 105 (instantaneous / 160) RoHS directive (corresponding to 10 substances) Correspondence Waterproof Protection Grade IP68
- TAKACHI ELECTRONICS ENCLOSURE Metal Cable Gland Highly Waterproof Type AGM SeriesHighly waterproof metal cable gland with protection class IP68 10bar / 30 minutes.Temperature Range (℃) -40~+100 Protection Class IP68 1bar/30min Conform Compliant with EN50262 Var.A (M thread)
- AVC Metal cable gland (brass)Since it is made of metal, it has excellent chemical resistance, heat resistance, weather resistance, and impact resistance. The perfect sealing effect completely shields from external water, oil and dust and protects the precision parts inside. (IP68) The ideal claw (A type) demonstrates outstan... Read MoreColor Glossy silver Seal Single core type Operating Temperature Range (℃) -40 to 105 (instantaneous / 160) RoHS directive (corresponding to 10 substances) Correspondence Waterproof Protection Grade IP68
- Kitagawa Industries CKN clampSpecification With adhesive tape Material Nylon 66 Color Gray Standard UL94V-2
- MonotaRO Cable clamp PG screwAfter inserting the cable, tighten it to prevent dust and water from entering, and prevent the cable from coming off due to tension or vibration. For taking out cables for control panels, handy controllers, relay boxes, various devices, etc. * Please do not use for any other purpose.Protection Class IP68
- ELPA (Asahi Electric) Wire clampMaterial 66 nylon Shape Round type Color Gray Standard UL94V-2
- NITTO KOGYO BP51-K ClampIt can be locked by simply pinching the cable bundle and pushing the lever. Since it comes with an adhesive sheet, it can be installed anywhere on a smooth surface.Material Nylon Color Gray Bundled wire diameter (Φmm) (Maximum) 20 RoHS directive (corresponding to 10 substances) Correspondence
- AVC Bushing groundThe main body uses vinyl chloride. Prevents disconnection of the wire lead-out part. Cut according to the wire diameter to be used and use. Since it is an integrated type, it is designed to fit cables of various sizes by reducing costs and cutting out the cable protection parts (A and B parts). T... Read MoreMaterial Vinyl chloride Color Black Mounting Screw G (PF) screw Connection to Equipment G (PF) screw Mounting Hole Diameter (Φmm) 20.7~21 Nominal Size of Screw G1/2 RoHS directive (corresponding to 10 substances) Correspondence Screw outer diameter C1 (Φmm) 20.9
- Panduit Wiring stopper ClincherSince the clamp has an adjustable bundle wire diameter, the bundle wire can be easily removed and replaced. Fastly and securely fix bundled wires from Φ4.8mm to Φ17.3mm. Fixing the wiring.Material Polypropylene Operating Temperature Range (℃) -29~49 Suitable Pipe Diameter (Φmm) 4.8~17.3 Mounting Hole Diameter (Φmm) 3.9 Maximum static load (g) 227 Where to Use For indoor usefrom S$29.99Min. 2 days
- Ubon DKN clampWith double-sided tape, it can be easily attached to any smooth surface, and no screwing work is required. Suitable for a wide range of applications in 6 sizes. Made of flexible 6 nylon, the clamp can be easily removed and the wiring can be changed easily. The SP type is ideal for applications wh... Read MoreMaterial 6 nylon Color Grayfrom S$6.39Min. 2 days
- AVC Flexible Cable Gland (A Type)The protection of the spiral part protects the fiber optic cable from disconnection due to sharp bending and extends the life of the cable. The spiral part protects the cable and protects it from disconnection due to sharp bending in places where there are violent movements such as industrial rob... Read MoreSeal Single core type Operating Temperature Range (℃) -40 to 105 (instantaneous / 160) RoHS directive (corresponding to 10 substances) Correspondence Waterproof Protection Grade IP68
- Kitagawa Industries New Super RockThe unique seal structure prevents dust and water from entering the equipment.Material (Cap, body, nut) nylon 66 Color Black Standard UL94V-2
- LAPP Cable glandIt uses polyamide with excellent chemical resistance and environment resistance, and has various excellent features such as a quick installation structure that makes it easy to fix cables. It can be widely used in various mechanical devices, measuring devices, control devices, automation equipmen... Read MoreMaterial Body: Polyamide, Seal: Chloroprene Color Black Protection Class IP68 (5 atm), IP69 (K)from S$2.29Min. 2 days