All Category

Cable Saddles

View : Grid List
Filter

Items 1 - 40 of 43

Set Ascending Direction
  1. saddle
    OHM ELECTRIC saddle
    Rating:
    100%
    from S$2.99
    Min. 2 days
  2. Shingles Saddle M
    ELPA (Asahi Electric) Shingles Saddle M
    Dimension B (mm)  12  Dimension A (mm)  28  Material  Iron (SPCC), trivalent unichrome plating  Dimension C (mm)  Φ4 
    from S$5.69
    Min. 2 days
  3. Consaddle new type (for concrete and block walls)
    MIRAI INDUSTRY Consaddle new type (for concrete and block walls)
    ● A dual-purpose type that fits perfectly with both VVF cables and coaxial cables. ● Can be driven directly into concrete block walls. (No pilot hole processing required!) ● With a tough special pin! Easy to drive and firmly fix. ● Two pins that are easy to drive! * Please use for concrete block ... Read More
    Type  With resin case 
    Rating:
    100%
    from S$53.99
    Min. 2 days
  4. Consaddle (for concrete and block walls)
    MIRAI INDUSTRY Consaddle (for concrete and block walls)
    Type  With resin case 
    Rating:
    70%
    from S$53.99
    Min. 2 days
  5. Concrete F Dacco saddle
    JEFCOM (DENSAN) Concrete F Dacco saddle
    Since the F cable can be firmly attached, it can be driven into high places and ceilings without holding hands. It does not hurt because it does not stick to your fingers.
    Specification  For concrete only 
    from S$28.99
    Min. 2 days
  6. Saddle for Cable / Pipe
    Yamato Dengyo Saddle for Cable / Pipe
    Material  Polished board 
    from S$18.99
    Min. 10 days
  7. Saddle ace
    NICHIDO DENKO Saddle ace
    Since the saddle part is a hinge type, it can be attached with a single point screw. Since the fall prevention screw is used, it is difficult for the mounting screw to fall from the saddle. The base is also fixed with a one-point anchor. With horizontal piping, you can work while temporarily plac... Read More
    Included Accessories  Anchor: M5 
    Rating:
    100%
    from S$45.99
    Min. 2 days
  8. Double stop saddle S
    ELPA (Asahi Electric) Double stop saddle S
    from S$4.19
    Min. 2 days
  9. Support bracket piece saddle for pipe
    TRUSCO Support bracket piece saddle for pipe
    T-pins and wood screws can also be used. As a steady rest for wall-floor rolling pipes such as SGP pipes and VP pipes, as a holding band for lightweight pipes and wiring
    Mounting Hole Diameter (Φmm)  5.5×10 
    Rating:
    100%
    from S$3.69
    Min. 2 days
  10. Flexible Saddle
    Yamato Dengyo Flexible Saddle
    Material  Polished board 
    from S$3.99
    Min. 10 days
  11. Shingles Saddle S
    ELPA (Asahi Electric) Shingles Saddle S
    Rating:
    100%
    from S$5.39
    Min. 2 days
  12. Shingles saddle L
    ELPA (Asahi Electric) Shingles saddle L
    from S$5.39
    Min. 4 days
  13. SV piece saddle KT8 8P
    OHM ELECTRIC SV piece saddle KT8 8P
    For wire support
    Suitable Wire  SV8SQ x 2-3 cores  Bundle Diameter (Φmm)  15.5~17.5  Specification  For VVR cable / conduit 
    from S$5.59
    Min. 4 days
  14. SV piece saddle KT5 8P
    OHM ELECTRIC SV piece saddle KT5 8P
    For wire support
    Bundle Diameter (Φmm)  13~15  Suitable Wire  SV5.5SQ x 2-3 cores  Specification  For VVR cable / conduit 
    from S$4.99
    Min. 4 days
  15. Contact saddle
    JEFCOM (DENSAN) Contact saddle
    If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be in... Read More
    Specification  Concrete direct hitting saddle 
    from S$29.99
    Min. 3 days
  16. Double stop saddle M
    ELPA (Asahi Electric) Double stop saddle M
    from S$4.29
    Min. 4 days
  17. Purafureki PF Stainless Steel Saddle
    FURUKAWA ELECTRIC Purafureki PF Stainless Steel Saddle
    It is used to fix plastic flexible PFS and PFD to the structure in the exposed part.
    Color  Black  Material  SUS304 with PVC cover 
    from S$2.89
    Min. 5 days
  18. Half saddle L
    ELPA (Asahi Electric) Half saddle L
    from S$4.29
    Min. 4 days
  19. Half saddle M
    ELPA (Asahi Electric) Half saddle M
    from S$4.79
    Min. 4 days
  20. Single saddle S
    ELPA (Asahi Electric) Single saddle S
    from S$4.29
    Min. 4 days
  21. 2 and 3 stop saddles for flexible cable
    Yamato Dengyo 2 and 3 stop saddles for flexible cable
    Material  Polished board 
    from S$11.99
    Min. 10 days
  22. Iron saddle M
    ELPA (Asahi Electric) Iron saddle M
    from S$3.79
    Min. 4 days
  23. Free saddle
    Yamato Dengyo Free saddle
    Material  Polished board 
    from S$4.19
    Min. 10 days
  24. Flexible saddle
    Yamato Dengyo Flexible saddle
    from S$63.99
    Min. 10 days
  25. Concrete saddle L
    ELPA (Asahi Electric) Concrete saddle L
    from S$8.89
    Min. 4 days
  26. Concrete saddle M
    ELPA (Asahi Electric) Concrete saddle M
    from S$9.49
    Min. 4 days
  27. Concrete saddle S
    ELPA (Asahi Electric) Concrete saddle S
    from S$8.89
    Min. 4 days
  28. Free saddle
    ELPA (Asahi Electric) Free saddle
    from S$3.49
    Min. 4 days
  29. Iron saddle L
    ELPA (Asahi Electric) Iron saddle L
    from S$3.79
    Min. 4 days
  30. Concrete saddle CS2 5P
    OHM ELECTRIC Concrete saddle CS2 5P
    For wire support
    Suitable Wire  For 1.6 / 2.0 x 3C / 5C-FV  Specification  For both VVF and coaxial cable 
    from S$8.29
    Min. 4 days
  31. Single stop saddle
    ELPA (Asahi Electric) Single stop saddle
    from S$2.09
    Min. 4 days
  32. Double saddle
    ELPA (Asahi Electric) Double saddle
    from S$2.29
    Min. 4 days
  33. Iron saddle S
    ELPA (Asahi Electric) Iron saddle S
    from S$3.79
    Min. 4 days
  34. For Saddle Ace VE16
    NICHIDO DENKO For Saddle Ace VE16
    from S$63.99
    Min. 7 days
  35. Pin Saddle
    JAPPY Pin Saddle
    Material (Main Unit)  Nylon 
    from S$29.99
    Min. 4 days
  36. SS Pack Iron Saddle
    Mutsumi Metal Industrial SS Pack Iron Saddle
    Plumbing fastener Flexible tube, conduit, water pipe, PVC pipe and preca tube, cable fastening
    from S$12.99
    Min. 5 days
  37. Double stop saddle L
    ELPA (Asahi Electric) Double stop saddle L
    from S$4.19
    Min. 4 days
  38. Concrete saddle CS1 5P
    OHM ELECTRIC Concrete saddle CS1 5P
    For wire support
    Suitable Wire  1.6/2.0×2C・3C-2V  Specification  For both VVF and coaxial cable 
    from S$7.79
    Min. 4 days
  39. Half saddle
    NIPOLEX (NIPPON FLEX) Half saddle
    Single saddle for conduit connector
    Discontinued
  40. Single saddle PRO
    Mikumo Seisakusho Single saddle PRO
    A fit shape that does not burden the cable, and a three-dimensional structure and reinforcing ribs provide stable support for a long period of time. For F cable and coaxial cable. It can be used alone for multiple cable sizes and is extremely convenient.
    Dimension A (mm)  12  Surface Treatment  Trivalent unichrome plating  Dimension d (Φmm)  Thickness (mm)  0.5  Material  Steel, SPCC 
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 43

Set Ascending Direction