All Category

Track Lighting Rails & Parts

A lighting rail is a lighting component that is installed on the ceiling and has a high degree of freedom. Although it is a lighting technique often found in cafe spaces and general stores, it is recommended for those who want to realize lighting plans that match the characteristics of the space by adopting it in private houses. You can choose from a wide range of types, from professional direct lighting rails to those that can be easily installed. The combination with peripheral parts such as rail plugs and suspension tools will create a more elaborate space.
View : Grid List
Filter

Items 1 - 40 of 582

Set Ascending Direction
  1. 100V duct connection parts feed-in cap
    Panasonic 100V duct connection parts feed-in cap
    It is used when drawing power from the terminal of the 100V duct.
    Dimension (mm)  130×33×19 
    Rating:
    92%
    from S$25.99
    Min. 2 days
  2. end cap
    Toshiba Lighting & Technology end cap
    Used at the end of the writing rail. Power cannot be pulled in.
    Polarity  None 
    Rating:
    100%
    from S$3.69
    Min. 2 days
  3. Feed-in cap
    Toshiba Lighting & Technology Feed-in cap
    It is used when drawing power from the end of the writing rail. The power supply terminal is exclusively for Φ1.6mm and Φ2.0mm copper single wires. (The grounding electrode terminal is a winding connection)
    Rated Voltage (V)  125  Rated Current (A)  15  Polarity  None  Specification  With ground terminal, no feed 
    Rating:
    100%
    from S$17.99
    Min. 2 days
  4. Writing rail (for direct attachment)
    Toshiba Lighting & Technology Writing rail (for direct attachment)
    While maintaining its light weight and ease of construction, it replaces the hue and surface finish that match the space. * For mounting joiners, cut the rail at a position 50 mm or more away from the mounting hole.
    Rated Voltage (V)  125  Rated Current (A)  15  Material  Aluminum 
    Rating:
    60%
    from S$29.99
    Min. 2 days
  5. Reeler outlet (for 2)
    Panasonic Reeler outlet (for 2)
    Extend the outlet from the wiring duct to your hand. * Not with ground. * Plugs cannot be attached to the tapping screw specification position directly attached to the main body.
    Tensile Strength N (kgf)  50(5)  Color  White  Specification  2P15A125V 
    Rating:
    80%
    from S$109.90
    Min. 2 days
  6. Retaining Outlet Plug (with Ground)
    Panasonic Retaining Outlet Plug (with Ground)
    Mass (kg)  0.04  Trusco Part No.  818-5353  Color  Cream gray  Specification  Grounding 2P15A125V retainer. 
    Rating:
    90%
    from S$38.99
    Min. 2 days
  7. Coiled Cord 2-Outlet Plug for Facto Line 20
    Panasonic Coiled Cord 2-Outlet Plug for Facto Line 20
    When you want to take down the single-phase 100V outlet power supply from the fact line body. (Maximum about 1.8m from the main body) For fact line 20
    Overall Length (mm)  800~1800  Rating  Ground 2P15A125V  Color  Plug: White, Outlet: Ceramic white 
    from S$179.90
    Min. 2 days
  8. Lighting rail with grounding electrode (for direct mounting)
    Toshiba Lighting & Technology Lighting rail with grounding electrode (for direct mounting)
    While maintaining its light weight and ease of construction, it replaces the hue and surface finish that match the space. * For mounting joiners, cut the rail at a position 50 mm or more away from the mounting hole.
    Rated Voltage (V)  125  Rated Current (A)  15  Material  Aluminum 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  9. Retaining outlet plug
    Panasonic Retaining outlet plug
    It is a retaining outlet plug for the lower 2P circuit. (For 100V only) Common to fact lines 100 and 60 * Fact line 30 cannot be used because the grounding method is different.
    Applicable Standard  (PS)E  Mass (kg)  0.07  Specification  2P15A125V retainer  Trusco Part No.  818-5434  JIS Standard  JIS C8366 
    from S$44.99
    Min. 2 days
  10. DIN rail end cap
    Ubon DIN rail end cap
    It is a safety cover for the cut part of the DIN rail.
    Material  Soft vinyl chloride resin 
    from S$15.99
    Min. 2 days
  11. Retaining outlet plug
    Panasonic Retaining outlet plug
    An outlet plug with a retaining outlet.
    Mass (kg)  0.06  Rated Voltage (V)  125  Rated Current (A)  15  Width (mm)  27  Height (mm)  33.5  Length (mm)  48  Color  White 
    Rating:
    100%
    from S$15.99
    Min. 2 days
  12. Type I joiner
    Toshiba Lighting & Technology Type I joiner
    Used for straight line connection of writing rails. Power can be pulled in.
    Rated Voltage (V)  125  Rated Current (A)  15  Polarity  Included  Specification  With ground pole terminal 
    from S$42.99
    Min. 2 days
  13. Mini joiner
    Toshiba Lighting & Technology Mini joiner
    Used for straight line connection between lighting rails. Power cannot be pulled in.
    Rated Voltage (V)  125  Rated Current (A)  15  Polarity  Included 
    from S$12.99
    Min. 2 days
  14. Terminal Plug A
    Panasonic Terminal Plug A
    It is a terminal plug for the upper 3P circuit. Common to fact lines 100 and 60
    Color  Cream gray 
    from S$159.90
    Min. 2 days
  15. Cap for slide outlet
    KOIZUMI Cap for slide outlet
    It is used to close the terminal of the slide outlet.
    Height (mm)  17  Width (mm)  23×33  Material (Main Unit)  plastic 
    Rating:
    100%
    from S$2.69
    Min. 2 days
  16. Slide outlet
    KOIZUMI Slide outlet
    Material (Main Unit)  Aluminum 
    Rating:
    100%
    from S$25.99
    Min. 8 days
  17. Retaining Outlet Plug
    Panasonic Retaining Outlet Plug
    It is used to take out a single-phase 100V outlet power supply with a 15A or 20A branch circuit. There are L type that is taken out from the upper conductor and S type that is taken out from the lower stage. For fact line 30 only * Cannot be used for fact lines 100 and 60.
    Applicable Standard  (PS)E  Mass (kg)  0.05  Specification  2P15A125V retainer  Color  Cream gray 
    from S$44.99
    Min. 2 days
  18. L-shaped joint
    Toshiba Lighting & Technology L-shaped joint
    It is used when connecting the writing rail to the L shape. Power can be pulled in.
    Rated Voltage (V)  125  Rated Current (A)  15  Polarity  Included  Specification  With ground pole terminal 
    from S$42.99
    Min. 2 days
  19. Retaining Outlet Plug
    Panasonic Retaining Outlet Plug
    Single-phase 100V outlet Used to take out the power supply.
    Mass (kg)  0.04  Specification  2P15A125V  Trusco Part No.  818-5352  Color  Cream gray 
    Rating:
    80%
    from S$17.99
    Min. 2 days
  20. Terminal Plug for Facto Line 30
    Panasonic Terminal Plug for Facto Line 30
    It is used to take out a power power supply or a single-phase power supply. There are 2P type, 3P type and 4P type. There are two types of 2P type: L type, which is taken out from the upper part of the conductor, and S type, which is taken out from the lower part. For fact line 30 only * Cannot b... Read More
    Applicable Standard  (PS)E  Mass (kg)  0.08  Color  Cream gray  Rating  With 15A300V ・ E 
    Rating:
    100%
    from S$45.99
    Min. 2 days
  21. End Cap
    Panasonic End Cap
    Material (Main Unit)  ABS resin  Color  Cream gray 
    from S$3.99
    Min. 2 days
  22. Reeler outlet plug fact line 100/60
    Panasonic Reeler outlet plug fact line 100/60
    With the outlet plug for the lower 2P circuit, you can lower the outlet to your hand (up to about 1.8 m from the duct). (For 100V only) Common to fact lines 100 and 60 * Fact line 30 cannot be used because the grounding method is different. * When rewinding the reeler part, slowly raise the outle... Read More
    Overall Length (mm)  About 800-1800  Rating  Ground 2P15A125V 
    from S$189.90
    Min. 2 days
  23. Terminal plug B
    Panasonic Terminal plug B
    It is a terminal plug for the lower 2P circuit. Common to fact lines 100 and 60 * Fact line 30 cannot be used because the grounding method is different.
    Applicable Standard  (PS)E  Mass (kg)  0.08  Trusco Part No.  818-5433  Color  Cream gray  JIS Standard  JIS C8366  Specification  With 2P15A300V / E 
    from S$45.99
    Min. 2 days
  24. Standard Trolley
    Panasonic Standard Trolley
    Rating:
    100%
    from S$129.90
    Min. 2 days
  25. Facto Line 20 Track Lighting Rail
    Panasonic Facto Line 20 Track Lighting Rail
    Fact line 20 is a duct for small-scale branching. One circuit of single-phase power supply can be taken out. Conforms to JIS-C-8366 Ideal as a power source for task lights and outlets. You can also attach the luminaire using the luminaire plug. * Number of tapping screws: 2, included.
    Color  Cream gray  Specification  With 2P20A125V ・ E 
    from S$47.99
    Min. 2 days
  26. Fact line 20 Retaining outlet plug (with ground) Grounding 2P15A125V retaining
    Panasonic Fact line 20 Retaining outlet plug (with ground) Grounding 2P15A125V retaining
    Single-phase 100V outlet Used to take out the power supply.
    Mass (kg)  0.04  Color  White 
    from S$42.99
    Min. 2 days
  27. Hanging hook
    Panasonic Hanging hook
    It is used to hang a display, POP, etc. from a wiring duct.
    Suspended load N (kgf)  Up to 50 (5) 
    from S$5.29
    Min. 2 days
  28. Reeler outlet plug for Factline 30
    Panasonic Reeler outlet plug for Factline 30
    A single-phase 100V outlet power supply can be lowered to hand (up to about 1.8m from the duct) with a 15A or 20A branch circuit. There are L type that is taken out from the upper conductor and S type that is taken out from the lower stage. For fact line 30 only * Cannot be used for fact lines 10... Read More
    Mass (kg)  0.73  Overall Length (mm)  About 800-1800  Applicable Standard  (PS)E  Color  (Plug) Cream gray (Outlet) Off-white 
    from S$189.90
    Min. 2 days
  29. Writing rail cover
    Toshiba Lighting & Technology Writing rail cover
    Use this when you want to cover the opening of the writing rail. Can be cut.
    Length (m) 
    from S$7.59
    Min. 3 days
  30. Current Collector
    Panasonic Current Collector
    from S$26.99
    Min. 2 days
  31. Rail socket W
    Kameda Denki Rail socket W
    As long as you have a duct rail, you can freely lay out LED straight pipes with rail sockets.
    Rating  AC100V  Safety Standard  PSE compliant  Color  White  Rated Power Consumption (W)  under 100 
    Rating:
    90%
    from S$55.99
    Min. 2 days
  32. Hanging hook
    Panasonic Hanging hook
    It is used to hang work standards and process charts from fact line 20. * The hanging load should be 49N or less.
    Mass (kg)  0.01  Trusco Part No.  818-5362  Color  Cream gray 
    from S$3.99
    Min. 2 days
  33. Grounded outlet plug
    Panasonic Grounded outlet plug
    Specification  2P15A125V 
    from S$29.99
    Min. 2 days
  34. T-joiner (left)
    Toshiba Lighting & Technology T-joiner (left)
    It is used when connecting the writing rail to the T shape. Opposing Ts are used in (left) (right) pairs. Power can be pulled in.
    Rated Voltage (V)  125  Rated Current (A)  15  Polarity  Included  Type  Left  Specification  With ground pole terminal 
    from S$45.99
    Min. 2 days
  35. Terminal plug
    Panasonic Terminal plug
    With breaker * Compatible electric wires: Vinyl cabtyre cable (VCT), rubber cabtyre cable (1CT, 2CT, 2PNCT) * When inserting the plug into the fact line body, turn off the breaker.
    from S$269.90
    Min. 2 days
  36. Mini joiner
    ELPA (Asahi Electric) Mini joiner
    For writing bars, for direct attachment, used for connecting lighting bars to each other
    Dimensions (H x W x D) (mm)  200×60×20  Mass (g)  78  Rating  125V 15A 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  37. T-joiner (right)
    Toshiba Lighting & Technology T-joiner (right)
    It is used when connecting the writing rail to the T shape. Opposing Ts are used in (left) (right) pairs. Power can be pulled in.
    Rated Voltage (V)  125  Rated Current (A)  15  Polarity  Included  Type  Right  Specification  With ground pole terminal 
    from S$57.99
    Min. 2 days
  38. Terminal plug with earth leakage breaker
    Panasonic Terminal plug with earth leakage breaker
    There are two types for the upper 3P circuit according to sensitivity current and capacity. Common to fact lines 100 and 60
    Mass (kg)  0.94  Chip Breaker  Built-in BKW-50S type  Color  Cream gray 
    from S$579.90
    Min. 2 days
  39. L type rail (for FS □ (D) ARC / FL / FK / CRB-TA)
    NITTO KOGYO L type rail (for FS □ (D) ARC / FL / FK / CRB-TA)
    * Mount rails (RD66-F, -J) are required when installing on the FK series. * Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.
    Mountable mass (kg)  60  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Iron t2.3 
    from S$38.99
    Min. 2 days
  40. Rail socket
    Kameda Denki Rail socket
    As long as you have a duct rail, you can freely lay out LED straight pipes with rail sockets. In combination with the spotlight, you can write your product display more effectively! By rotating the straight tube to make indirect lighting, you can make your living space more attractive! (LED is so... Read More
    Rated Voltage (V)  AC100  Safety Standard  PSE compliant  Type  S (for one light) 
    from S$67.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 582

Set Ascending Direction