All Category

Modular Jacks

View : Grid List
Filter

Items 1 - 40 of 377

Set Ascending Direction
  1. Modular jack guard
    Panduit Modular jack guard
    It can be used for anything that meets the RJ45 jack dimensions. It can only be removed with special tools and is ideal for physical security applications. (One special tool is attached to one bag.) RoHS compliant product. Prevents unauthorized connections to network devices and information outlets.
    Rating:
    100%
    from S$29.99
    Min. 2 days
  2. Jack kit for JIS plate
    Panduit Jack kit for JIS plate
    It is a kit product of a modular jack and an adapter. Workability is improved with a short depth. It can be mounted on a standard wall JIS plate. Comes with a spring-loaded slide shutter for dust prevention.
    Mass (g)  11  Dimensions, Width W x Depth D x Height H (mm)  44.0×41.7×22.3  Type  Category 6a 
    from S$29.99
    Min. 2 days
  3. MJ category 5E
    HellermannTyton MJ category 5E
    Network wiring member SureLink LAN connector Modular jack Toolless type
    Suitable Door Thickness to Mount (mm)  (Recommended) 1.5-1.6  Mounting hole dimensions (mm)  (Recommended) 14.7-14.9 x 20.0-20.1  Operating Temperature Range (℃)  -10~+60  Dimension (mm)  20×18.1×32  Standard  Cat5e  Specification  Modular jack, toolless, RJ45 (8 poles)  Color  White 
    from S$9.69
    Min. 2 days
  4. Category 6 JIS plate jack kit
    Panduit Category 6 JIS plate jack kit
    It is a kit product of a modular jack and an adapter. Workability is improved with a short depth. It can be mounted on a standard wall JIS plate and comes with a dustproof spring-loaded slide shutter. Jack kit for JIS plate
    Mass (g)  12  Dimensions, Width W x Depth D x Height H (mm)  44×41.8×22.3  Standard  CAT6  Operating Temperature Range (℃)  ‐10~65 
    from S$29.99
    Min. 2 days
  5. CAT5E rosette box kit with shutter 1 mouth white
    Panduit CAT5E rosette box kit with shutter 1 mouth white
    Trusco Part No.  836-8101 
    from S$29.99
    Min. 2 days
  6. Category 5 EJIS plate jack kit
    Panduit Category 5 EJIS plate jack kit
    Mass (g)  13.8  Standard  Category 5e 
    Rating:
    20%
    from S$29.99
    Min. 2 days
  7. Category 5E modular jack
    Panduit Category 5E modular jack
    Rating:
    100%
    from S$12.99
    Min. 2 days
  8. CAT6A rosette box kit with shutter
    Panduit CAT6A rosette box kit with shutter
    It is a modular jack built-in kit. Since the jack has a shutter, it has a dustproof function. Since the shutter structure is a push-out type, it is easy to connect and disconnect the LAN cable. The structure of the cover has been improved, making it easier to open and close even after installatio... Read More
    Operating Temperature Range (℃)  -10~60  Number of Ports  Mass (g)  33.3  Trusco Part No.  836-8108  Specification  AWG22-26 single or stranded wire  Type  CAT6A  Where to Use  Indoor  Insulation Outer Diameter (mm)  Max Φ1.52  Color  White  Outer diameter (mm)  Φ5.08 to 8.38 
    from S$47.99
    Min. 2 days
  9. Modular jack
    HellermannTyton Modular jack
    Network wiring member SureLink LAN connector Modular jack Relay adapter JJ
    Operating Temperature Range (℃)  -10~+60  Standard  Cat5e  Specification  RJ45 (8 poles), relay adapter 
    from S$11.99
    Min. 2 days
  10. Shielded modular jack
    Panduit Shielded modular jack
    A wiring sequence seal is attached to the cap to prevent construction mistakes. AWG22-26 shielded single and stranded cables can be terminated. LAN cable connection.
    Mass (g)  17  Type  Category 5e  Trusco Part No.  475-4557  Material  Shield fitting: phosphor bronze 
    from S$22.99
    Min. 2 days
  11. Modular jack cap
    JEFCOM (DENSAN) Modular jack cap
    Prevents dust from entering open LAN ports Prevents dust from entering open ports on hubs and computers
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    60%
    from S$26.99
    Min. 2 days
  12. Modular jack (for phone / 2 core)
    ESCO Modular jack (for phone / 2 core)
    Esco Part No.  EA940CE-167 
    from S$5.99
    Min. 2 days
  13. Dust cover swing tab
    HellermannTyton Dust cover swing tab
    Network wiring member SureLink RJ45 Dust cover Dust cover / Swing tab
    Suitable for  (Jack) RJ45 modular jack  Operating Temperature Range (℃)  -10~+60  Material  Elastomer  Color  Navy blue 
    from S$119.90
    Min. 2 days
  14. LAN modular jack for outdoor use
    JEFCOM (DENSAN) LAN modular jack for outdoor use
    Flame-retardant connector with Cat5e standard performance with dust cover to protect connections when not in use For LCAT5E-10WP / 15WP / 20WP only
    Cold resistant temperature (℃)  -20~+60  Cold resistance  -40~+60  Panel thickness (mm)  0.1~5  Mass (g)  35  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Glass-filled PBT resin (main unit)  Connector  RJ45 with shield  Mounting hole dimensions (mm)  Φ25.2±0.1 
    from S$88.99
    Min. 2 days
  15. JIS plate adapter
    3M JIS plate adapter
    It is a single item of the JIS plate adapter. RJ45 modular jack is sold separately. For JIS plate
    Suitable for  (Jack) VOL-OCK6-U ~, VOL-OCK5E-U ~  Mass (g)  12  Material  PC 
    from S$7.99
    Min. 2 days
  16. Blank module
    Panduit Blank module
    A blank module that protects unused parts of communication connectors such as modular jacks. It can be installed by the snap-in method. Protection of unused parts of the connector
    Operating Temperature Range (℃)  -10~60  Dimensions, Width W x Depth D x Height H (mm)  15.4×34.8×18.3  Mass (g)  28  Material  HIPS  Where to Use  Indoor 
    from S$28.99
    Min. 2 days
  17. Category 6 Modular jack
    Panduit Category 6 Modular jack
    Construction is easy and speedy due to batch pressure welding. Category 6 Communication Connector
    Operating Temperature Range (℃)  -10~65  Mass (g)  8.7  Suitable Cable  AWG22 ~ 26 single or stranded wire  Standard  CAT6  Insulation Outer Diameter (mm)  Max Φ1.52  Outer diameter (mm)  Φ5.08~Φ8.38 
    from S$28.99
    Min. 2 days
  18. Category 6 modular jack
    Panduit Category 6 modular jack
    Mass (g)  8.7 
    from S$17.99
    Min. 3 days
  19. Category 3 Modular jack 6 pole 6 core
    Panduit Category 3 Modular jack 6 pole 6 core
    Single wires from AWG24 (0.5Φmm) to AWG22 (0.65Φmm) can be connected. You can also color-code with 5 colors. Category 3 communication connector.
    Outer Diameter (Φmm)  (Insulator) 0.965 to 1.22  Operating Temperature Range (℃)  -10~60  Mass (g)  12  Where to Use  Indoor  Outer diameter (mm)  Set UTP less than Φ5.8 
    from S$9.49
    Min. 3 days
  20. Shelf board for 19-inch rack (1U)
    Panduit Shelf board for 19-inch rack (1U)
    Shelf board (1 rack unit) for 19-inch racks. Mounted on a 19-inch rack and used as a shelf board
    Specification  1 rack unit size  Mass (kg)  2.4  Allowable Load (kg)  20  Dimensions, Width W x Height H x Depth D (mm)  483×44×385  Trusco Part No.  828-5985  Color  Black  Suitable for  EIA standard 19 inch rack  Material  Steel 
    from S$229.90
    Min. 5 days
  21. Cat6A JIS plate adapter
    3M Cat6A JIS plate adapter
    This is a JIS plate adapter for the modular jack VOL-OCK6A-SN8.
    Type  Category 6A  2018 Trusco page  3 0817  Trusco Part No.  835-4833  Mass (g)  100  Color  White  Specification  Compatible with category 6a 
    from S$11.99
    Min. 2 days
  22. Category 6A modular jack
    Panduit Category 6A modular jack
    100% factory inspection passed product. There is a quality control number stamped on the top of the product. Construction is easy and speedy due to batch pressure welding. The structure is such that the untwisting of the cable is suppressed to the utmost limit. With a connection color code, it pr... Read More
    Operating Temperature Range (℃)  -10~60  Mass (g)  Where to Use  Indoor  Insulation Outer Diameter (mm)  Max Φ1.524  Outer diameter (mm)  Set UTP from Φ5.08 to Φ8.38 
    from S$25.99
    Min. 2 days
  23. Modular jack guard
    Panduit Modular jack guard
    You can insert it into an unused port to prevent unauthorized connection to network devices and information outlets. It can be used as long as it conforms to the RJ45 jack dimensional standard. It can be removed only with a special tool and is ideal for physical security applications. Prevention ... Read More
    Operating Temperature Range (℃)  -10~60  Dimensions, Vertical x Horizontal x Height (mm)  11.63×13.01×10.12  Where to Use  Indoor 
    from S$239.90
    Min. 3 days
  24. Rosette box without shutter
    Panduit Rosette box without shutter
    Operating Temperature Range (℃)  -10~60  Material  ABS synthetic resin  Color  White 
    from S$11.99
    Min. 2 days
  25. Category 6 Modular jack with shutter
    Panduit Category 6 Modular jack with shutter
    When the plug is connected, the shutter is pushed inward, so there is no need to manually open and close the shutter. Since it has a shutter, it prevents dust from entering when not in use. Construction is easy and speedy due to batch pressure welding. The termination cap has a connection sequenc... Read More
    Operating Temperature Range (℃)  -10~65  Mass (g)  Specification  AWG22-26 single or stranded wire  Type  Category 6  Where to Use  Indoor  Insulation Outer Diameter (mm)  Max Φ1.52  Outer diameter (mm)  Φ5.08~8.38 
    from S$22.99
    Min. 2 days
  26. Modular Jack Dust Cap Clear
    KYOWA HARMONET Modular Jack Dust Cap Clear
    A dustproof cap for protection dedicated to LAN modular jacks. It is a cap that fits into the blank part of the jack of HUB, rosette, etc. that is left in a dusty environment to prevent dust accumulation and prevent communication failure. We use eco-friendly materials that do not generate toxic c... Read More
    from S$15.99
    Min. 5 days
  27. Cat6 RJ45 modular jack Toolless type
    3M Cat6 RJ45 modular jack Toolless type
    Mass (g)  11  Type  Category 6  Material  PBT / PC / Nylon 
    from S$12.99
    Min. 2 days
  28. Closet box
    Panduit Closet box
    from S$13.99
    Min. 3 days
  29. Cable management panel
    3M Cable management panel
    The patch panel has increased rigidity compared to conventional products. There are ring type and flap type management panels. It is a panel for cable arranging. LAN wiring for 19-inch rack
    from S$94.99
    Min. 2 days
  30. CAT6A rosette box kit with shutter
    Panduit CAT6A rosette box kit with shutter
    It is a modular jack built-in kit. Since the jack has a shutter, it has a dustproof function. Since the shutter structure is a push-out type, it is easy to connect and disconnect the LAN cable. The structure of the cover has been improved, making it easier to open and close even after installatio... Read More
    Operating Temperature Range (℃)  -10~60  Number of Ports  Mass (g)  36.9  Trusco Part No.  836-8109  Specification  AWG22-26 single or stranded wire  Type  CAT6A  Where to Use  Indoor  Insulation Outer Diameter (mm)  Max Φ1.52  Color  White  Outer diameter (mm)  Φ5.08 to 8.38 
    from S$79.99
    Min. 32 days
  31. Category 6A Modular jack with shutter
    Panduit Category 6A Modular jack with shutter
    When the plug is connected, the shutter is pushed inward, so there is no need to manually open and close the shutter. Since it has a shutter, it prevents dust from entering when not in use. Construction is easy and speedy due to batch pressure welding. It is a structure that suppresses untwisting... Read More
    Operating Temperature Range (℃)  -10~65  Mass (g)  Specification  AWG22-26 single or stranded wire  Type  Category 6A  Where to Use  Indoor  Insulation Outer Diameter (mm)  Max Φ1.52  Outer diameter (mm)  Φ5.08~8.38 
    from S$29.99
    Min. 3 days
  32. Category 6A Shielded modular jack
    Panduit Category 6A Shielded modular jack
    AWG22-26 shielded single and stranded cables can be terminated. Twisted pair cable compatible with categories 3, 5, 5e, 6, 6A, and 10GBASE-T. Category 6A communication connector.
    Outer Diameter (Φmm)  (Insulator) 0.889 to 1.524  Suitable Tool  (Termination tool) EGJT  Operating Temperature Range (℃)  -10~65  Mass (g)  16  Trusco Part No.  496-1030  Type  Category 6a  Suitable Cable  For both stranded and single wires  Color  Gray  Where to Use  Indoor  Outer diameter (mm)  Set UTP from Φ5.08 to Φ8.38  Material  Shield fitting: phosphor bronze 
    from S$34.99
    Min. 2 days
  33. Category 5E RJ45 modular jack UTP TG type
    Panduit Category 5E RJ45 modular jack UTP TG type
    Designed to meet ANSI / TIA-568-C.2 Category 5E standards. 100% tested to guarantee NEXT performance. The termination cap provides excellent strain relief, controls the bend radius of the cable and holds the wire firmly. Construction is easy due to batch pressure welding. Category 5 For ELAN wiring
    Insulation Outer Diameter (mm)  (Maximum) 1.52  Operating Temperature Range (℃)  -10~65  Mass (g)  10  Width (mm)  15.87  Height (mm)  38.15  Outer diameter (mm)  5.08~8.38  Suitable Cable  AWG22-26 single wire and stranded wire  Type  CAT5E/UTP  category  Category 5E  Where to Use  Indoor 
    from S$17.99
    Min. 32 days
  34. 6 mouth closet kit
    Panduit 6 mouth closet kit
    CAT5E This is a built-in kit for a jack with a shutter. Since the jack has a shutter, it has a dustproof function. Since the shutter structure is an extrusion type, it is easy to connect and disconnect the patch cable. It is a compact and easy-to-use design. A color icon (sold separately) can be ... Read More
    Width (mm)  129  Height (mm)  30.5  Number of Ports  Length (mm)  93.9  Specification  CE marking: None  Module  Mini-Com (6 pieces)  Color  Off white  Type  Thermoplastic 
    from S$129.90
    Min. 3 days
  35. Category 6 Shielded modular jack
    Panduit Category 6 Shielded modular jack
    Can terminate single-wire and stranded cables with shields of AWG22-26.
    Mass (g)  13.9  Trusco Part No.  475-4565  Specification  Cat6 shield jack  Standard  Category 6 
    from S$22.99
    Min. 33 days
  36. CAT6A rosette box kit
    Panduit CAT6A rosette box kit
    from S$269.90
    Min. 3 days
  37. 48 port modular patch panel frame
    Panduit 48 port modular patch panel frame
    A patch panel frame that fits the module, and UTP, STP, coaxial, and optical modules can be mounted according to the specifications. Identification is possible by color-coding the installed modules. Maintenance is possible by removing the 4-port face plate from the entire surface. Centralized man... Read More
    Operating Temperature Range (℃)  -10~60  Specification  48 port 2U  Dimensions, Width W x Depth D x Height H (mm)  482.6×22.4×88.1  Mass (g)  531  Material  ABS, synthetic resin, CRS  Color  Black  Where to Use  Indoor 
    from S$1,199.00
    Min. 5 days
  38. Category 5E JIS plate jack kit
    Panduit Category 5E JIS plate jack kit
    Standard  Category 5e  Mass (g)  13.8 
    from S$28.99
    Min. 2 days
  39. Modular jack for telephone (6 poles, 4 cores)
    ESCO Modular jack for telephone (6 poles, 4 cores)
    Esco Part No.  EA940CE-164 
    from S$7.29
    Min. 6 days
  40. Category 5E modular jack
    Panduit Category 5E modular jack
    A color code sticker for identifying the connection order of the cap prevents construction mistakes. It is possible to terminate single wire cables of AWG22 to 24. The cap is removable and can be rewired up to 10 times. The structure keeps the untwisting of the cable at 12.7 mm. Category 5E modul... Read More
    Outer Diameter (Φmm)  (Insulator) 0.965 to 1.2  Outer diameter (mm)  Set UTP less than Φ5.8 
    from S$12.99
    Min. 32 days
View : Grid List
Filter

Items 1 - 40 of 377

Set Ascending Direction