All Category

Cable Strippers

View : Grid List
Filter

4 Item(s)

Set Ascending Direction
  1. Wire stripper
    Panduit Wire stripper
    Easily and cleanly strips the sheath of a 4-pair UTP / STP cable. It can be adjusted to the coating thickness by adjusting the dial. The thickness of the coating can be adjusted with the dial type, and the wire will not be damaged. Stripped coating for 4-pair UTP / STP cable, stripping of cable
    Operating Temperature Range (℃)  -10~60  Operating Humidity Range  25 to 85% (non-condensing)  Mass (g)  28  Suitable Wire  4-pair UTP / STP cable  Trusco Part No.  469-4929  Overall Length (mm)  90.5  Color  Black 
    Rating:
    100%
    from S$159.90
    Min. 2 days
  2. Jacket stripper
    JEFCOM (DENSAN) Jacket stripper
    Easy peeling by pinching and turning the cable Comes with a cutter that can peel off the cable sheath (outer covering) by pinching and turning the UTP cable.
    Overall Length (mm)  110  Mass (g)  38  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$47.99
    Min. 2 days
  3. Communication cable stripper
    JEFCOM (DENSAN) Communication cable stripper
    With peeling length adjustment scale You can adjust the peeling diameter in 6 steps!
    Mass (g)  35  Overall Length (mm)  101 
    Discontinued
  4. Fiber optic stripper
    JEFCOM (DENSAN) Fiber optic stripper
    Optical fiber can be peeled easily and neatly! With peeling length adjustment scale
    Overall Length (mm)  97  Mass (g)  30 
    Discontinued
View : Grid List
Filter

4 Item(s)

Set Ascending Direction