All Category

Screwdrivers

View : Grid List
Filter

4 Item(s)

Set Ascending Direction
  1. Driver SCREWFOX
    Phoenix Contact Driver SCREWFOX
    The SZF screwdriver is ideal for working with Phoenix Contact's spring-loaded terminal block ST series and pressure-welded terminal block QT series.
    Blade Shape  -(minus)  Tip Size (mm)  0.4×2.5  Length (mm)  156  Shaft Length (mm)  75 
    Rating:
    100%
    from S$28.99
    Min. 2 days
  2. Insulation torque screwdriver
    NICHIFU Insulation torque screwdriver
    When the tightening torque value is reached, the insulated torque driver automatically disengages the clutch and slips, confirming that the tightening has been performed reliably with the sound and response at that time. Except for the tip of the bit, it is completely insulated and you can safely... Read More
    Included Accessories  (-) 1.2 bit  Dimensions (L x W x H) (mm)  165×51×51  Mass of Main Unit (g)  305  Specification  Simple type 
    Rating:
    70%
    from S$389.90
    Min. 2 days
  3. Screw driver kit
    HellermannTyton Screw driver kit
    Fully automatic binding system AT2000 series option
    from S$159.90
    Min. 6 days
  4. driver
    Panduit driver
    Ideal for twisting wires. As it comes with a clip, it is convenient to carry.
    Tip (mm)  4.29  Trusco Part No.  469-4953  Mass (g)  17  Overall Length (mm)  142.6 
    Discontinued
View : Grid List
Filter

4 Item(s)

Set Ascending Direction